用途・IHの細かな火力、加熱箇所コントロールによる「おどり炊き」を搭載。お米一粒一粒をムラなく均一に加熱します。・3つの炊き分け選択(かため、ふつう、やわらか)により、好みの食感を簡単に実現可能。・無洗米でも美味しい。簡単にメニューと好みの食感を実現。・パネルを大きくしフラット且つ上向き傾斜させ、LED搭載により、視認性UP。・工程表示と、音量や音のパターン調整機能搭載により、作業者へのお知らせを徹底。・保温機能により保温ジャーへの移し替えの重労働を抑制し、浸水、むらし時間を炊飯器におまかせする事で省力化に貢献。その他【内窯】旨火ダイヤモンド釜質量(kg)15.8消費電力(W)炊飯時/2710、保温時/1115(保温安定時:52定格単相200V(50/60Hz共通)寸法(幅W×奥行D×高さH)(cm)50.2×42.9×34.4(蓋を開けた時:75.1)電源コード1.5m(アース極付プラグ)電源プラグ15A炊飯容量3.6L(5合~2升)