セット内容本体(CGP-31/保護カバー・単3電池×2)、炭酸ガス電極(ELX-008)、スターラー(ST-7)、CO2用校正液粉末(143D044)、イオン強度調整剤、炭酸ガス電極内部液(RE-11)、溶液用校正セル(CGC-202L)、電極スタンド・ホルダ(6948810K/7262340K、支柱、電極ストッパー、袋ナット)、Oリング/隔膜カートリッジ(XC339031)、注射器、撹拌子、取扱説明書測定範囲(CO2)液相:1.49mg/L~1490mg/L、気相:0.1%~100%質量(g)約280(電池含む電源単3形アルカリ乾電池/ニッケル水素電池2本または、専用ACアダプタ測定方式隔膜式ガラス電極法寸法(幅W×奥行D×高さH)(mm)本体:約68×173×35温度測定範囲(℃)5~50応答時間90%応答約2分(標準液測定において)球径(Φ)×長さ(Lmm)電極:30×128校正校正方法: 炭酸ガス標準液または標準ガスによる2点校正表示範囲(CO2)液相:0.000~2.020mg/L、0.00~20.20mg/L、0.0~202.0mg/L、0~2020mg/L・気相:0.000~0.202%、0.00~2.02%、0.0~20.2%、0~202%・レンジ切換:自動/手動切替(温度)-5.0~110.0℃繰返し性(CO2)±5%FS以内/標準液測定において・(温度)±0.5℃以内防水仕様IP67(センサ接続時および外部入出力部マスク時有効)/1m、30分浸漬可精度保証温度(℃)0~45