種類産業機械用ケーブル
対数(P)1
全長(m)20
RoHS指令(10物質対応)対応
JIS C 1610に準拠したK熱電対用のリード線として使用されるVX(KCB)補償導線です。耐屈曲、耐捻回性など柔軟性に非常に優れます。
用途射出成形機やロボット等の可動部の配線に。
色青
長さ(m)100
芯数2
導体断面積(mm2)0.5
仕上外径(mm)6
RoHS指令(10物質対応)対応
1巻(100m)
¥58,980
税込¥64,878
6日以内出荷
JIS C 1610-1995に規定されたTYPE-K熱電対の延長リードとして使用される200℃耐熱KX耐屈曲用補償導線です。細径・軽量化を実現し、耐薬品・耐油・耐熱特性に優れた性能を持ち、幅広い環境下での使用に適合します。
色外皮:青
材質(シース)柔軟型特殊フッ素樹脂
材質(絶縁体)フッ素樹脂
構成導体:40/0.1
導体断面積(mm2)0.3
耐熱温度(℃)200
仕上外径(mm)3.81±0.3
絶縁体厚さ(mm)0.25
シース厚(mm)0.6
RoHS指令(10物質対応)対応
関連資料カタログ(0.32MB)
シース熱電対は 温度範囲が広く、使用用途もより広く対応できます。
規格JIS C 1605
主な用途汎用形
クラス許容差JISクラス2
RoHS指令(10物質対応)対応
素子数シングル
長さ = 100m。熱電対タイプ = K℃。シールド有無 = 非遮蔽。導体構成 = 7 / 0.2mm。ケーブル形状 = フラットペア。ストランド数 = 2。代表規格 = ANSI。。PVCフラットペア熱電対ケーブル. From the trusted brand RS PRO, this range of high quality and great value PVC insulated flat pair extension and compensation cables. Available for thermocouple types E, J, K, T ; N. The general purpose thermocouple cables are both highly flexible and waterproof. Available in 10m, 25m, 100m and 200m lengths. Manufactured to industry standards, these thermocouple extension wires are an excellent solution for extending the distance between a temperature probe and the instrument providing the reading. Features and Benefits. 7/0.2 mm、13/0.2 mm又は23/0.2 mmのより線導線も用意 補償タイプ: VX(KCB)はKタイプの熱電対用、U(RCA)はR / Sタイプの熱電対用 絶縁定格-10 → 105 ℃. Applications. Thermocouples are instruments that are designed to provide temperature measurement of substances and have a variety of applications such as; Medical - research into DNA and hypodermic insertion to detecting a tumour. Vehicle diagnostics - used to monitor and adjust factors such as battery health, exhaust readings, spark plug function and brake performance. Temperature readings in boilers, heating sensors, and ovens Food thermometers, industrial probes, and sensors. このPVC絶縁フラットペア延長 / 補償ケーブルには、熱電対タイプE、J、K、T、Nに対応する製品が用意されています。汎用の熱電対ケーブルは柔軟性が高く、防水性があります。10 m、25 m、100 m及び200 mの長さを用意しています。. What is the difference between screened and unscreened cables.. Screened share a lot in common with unscreened cables however screened cables emit less electromagnetic energy which can cause signal interference with cables that are nearby. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
RoHS指令(10物質対応)対応
1個
¥43,980
税込¥48,378
7日以内出荷
長さ = 25m。熱電対タイプ = J℃。シールド有無 = 非遮蔽。導体構成 = 7 / 0.2mm。ケーブル形状 = フラットペア。ストランド数 = 2。代表規格 = BS。。PVCフラットペア熱電対ケーブル. From the trusted brand RS PRO, this range of high quality and great value PVC insulated flat pair extension and compensation cables. Available for thermocouple types E, J, K, T ; N. The general purpose thermocouple cables are both highly flexible and waterproof. Available in 10m, 25m, 100m and 200m lengths. Manufactured to industry standards, these thermocouple extension wires are an excellent solution for extending the distance between a temperature probe and the instrument providing the reading. Features and Benefits. 7/0.2 mm、13/0.2 mm又は23/0.2 mmのより線導線も用意 補償タイプ: VX(KCB)はKタイプの熱電対用、U(RCA)はR / Sタイプの熱電対用 絶縁定格-10 → 105 ℃. Applications. Thermocouples are instruments that are designed to provide temperature measurement of substances and have a variety of applications such as; Medical - research into DNA and hypodermic insertion to detecting a tumour. Vehicle diagnostics - used to monitor and adjust factors such as battery health, exhaust readings, spark plug function and brake performance. Temperature readings in boilers, heating sensors, and ovens Food thermometers, industrial probes, and sensors. このPVC絶縁フラットペア延長 / 補償ケーブルには、熱電対タイプE、J、K、T、Nに対応する製品が用意されています。汎用の熱電対ケーブルは柔軟性が高く、防水性があります。10 m、25 m、100 m及び200 mの長さを用意しています。. What is the difference between screened and unscreened cables.. Screened share a lot in common with unscreened cables however screened cables emit less electromagnetic energy which can cause signal interference with cables that are nearby. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
RoHS指令(10物質対応)対応
1個
¥7,398
税込¥8,138
7日以内出荷
長さ = 25m。熱電対タイプ = K℃。シールド有無 = 非遮蔽。導体構成 = 7 / 0.2mm。ケーブル形状 = フラットペア。ストランド数 = 2。代表規格 = ANSI。。PVCフラットペア熱電対ケーブル. From the trusted brand RS PRO, this range of high quality and great value PVC insulated flat pair extension and compensation cables. Available for thermocouple types E, J, K, T ; N. The general purpose thermocouple cables are both highly flexible and waterproof. Available in 10m, 25m, 100m and 200m lengths. Manufactured to industry standards, these thermocouple extension wires are an excellent solution for extending the distance between a temperature probe and the instrument providing the reading. Features and Benefits. 7/0.2 mm、13/0.2 mm又は23/0.2 mmのより線導線も用意 補償タイプ: VX(KCB)はKタイプの熱電対用、U(RCA)はR / Sタイプの熱電対用 絶縁定格-10 → 105 ℃. Applications. Thermocouples are instruments that are designed to provide temperature measurement of substances and have a variety of applications such as; Medical - research into DNA and hypodermic insertion to detecting a tumour. Vehicle diagnostics - used to monitor and adjust factors such as battery health, exhaust readings, spark plug function and brake performance. Temperature readings in boilers, heating sensors, and ovens Food thermometers, industrial probes, and sensors. このPVC絶縁フラットペア延長 / 補償ケーブルには、熱電対タイプE、J、K、T、Nに対応する製品が用意されています。汎用の熱電対ケーブルは柔軟性が高く、防水性があります。10 m、25 m、100 m及び200 mの長さを用意しています。. What is the difference between screened and unscreened cables.. Screened share a lot in common with unscreened cables however screened cables emit less electromagnetic energy which can cause signal interference with cables that are nearby. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
RoHS指令(10物質対応)対応
1個
¥3,998
税込¥4,398
7日以内出荷
ローコストストレート形熱電対です。測温範囲は0~350℃、リード線部分は0~150℃になります。
接点熱:非接触型
測定温度範囲(℃)0~350(温度部にて)
保護管SUS304 3.2Φx100(mm)
RoHS指令(10物質対応)対応
補償導線K-H-0.32 リードLmm
仕様熱電対タイプ = VXコア数 = 2長さ = 200m最小使用温度 = -10℃最大使用温度 = 105℃コアストランド = 7/0.2 mm断熱材 = PVCケーブル形状 = フラットペアストランド数 = 7ストランド径 = 0.2 mmスタンダード メット = ANSI MC96.1, RoHS対応PVCフラットペア熱電対ケーブル. 7/0.2 mm、13/0.2 mm又は23/0.2 mmのより線導線も用意 補償タイプ: VX(KCB)はKタイプの熱電対用、U(RCA)はR / Sタイプの熱電対用 絶縁定格-10 → 105 ℃. このPVC絶縁フラットペア延長 / 補償ケーブルには、熱電対タイプE、J、K、T、Nに対応する製品が用意されています。汎用の熱電対ケーブルは柔軟性が高く、防水性があります。10 m、25 m、100 m及び200 mの長さを用意しています。
RoHS指令(10物質対応)対応
1個
¥33,980
税込¥37,378
7日以内出荷
仕様熱電対タイプ = Tコア数 = 2長さ = 100m最小使用温度 = -10℃最大使用温度 = 105℃コアストランド = 7/0.2 mm断熱材 = PVCケーブル形状 = フラットペアストランド数 = 7ストランド径 = 0.2 mmスタンダード メット = ANSI MC96.1, RoHS対応PVCフラットペア熱電対ケーブル. 7/0.2 mm、13/0.2 mm又は23/0.2 mmのより線導線も用意 補償タイプ: VX(KCB)はKタイプの熱電対用、U(RCA)はR / Sタイプの熱電対用 絶縁定格-10 → 105 ℃. このPVC絶縁フラットペア延長 / 補償ケーブルには、熱電対タイプE、J、K、T、Nに対応する製品が用意されています。汎用の熱電対ケーブルは柔軟性が高く、防水性があります。10 m、25 m、100 m及び200 mの長さを用意しています。
RoHS指令(10物質対応)対応
1個
¥15,980
税込¥17,578
7日以内出荷
仕様熱電対タイプ = Jコア数 = 2長さ = 25m最小使用温度 = -10℃動作温度 Max = +105℃遮蔽/非遮蔽 = 非遮蔽コアストランド = 7/0.2 mm断熱材 = PVCケーブル形状 = フラットペアストランド数 = 7ストランド径 = 0.2 mmシリーズ = Type JPVCフラットペア熱電対ケーブル. 7/0.2 mm、13/0.2 mm又は23/0.2 mmのより線導線も用意 補償タイプ: VX(KCB)はKタイプの熱電対用、U(RCA)はR / Sタイプの熱電対用 絶縁定格-10 → 105 ℃. このPVC絶縁フラットペア延長 / 補償ケーブルには、熱電対タイプE、J、K、T、Nに対応する製品が用意されています。汎用の熱電対ケーブルは柔軟性が高く、防水性があります。10 m、25 m、100 m及び200 mの長さを用意しています。
RoHS指令(10物質対応)対応
1個
¥4,098
税込¥4,508
翌々日出荷
仕様熱電対タイプ = Jコア数 = 2長さ = 100m最小使用温度 = -10℃最大使用温度 = 105℃遮蔽/非遮蔽 = 非遮蔽コアストランド = 7/0.2 mm断熱材 = PVCケーブル形状 = フラットペアストランド数 = 7ストランド径 = 0.2 mmシリーズ = Type JPVCフラットペア熱電対ケーブル. 7/0.2 mm、13/0.2 mm又は23/0.2 mmのより線導線も用意 補償タイプ: VX(KCB)はKタイプの熱電対用、U(RCA)はR / Sタイプの熱電対用 絶縁定格-10 → 105 ℃. このPVC絶縁フラットペア延長 / 補償ケーブルには、熱電対タイプE、J、K、T、Nに対応する製品が用意されています。汎用の熱電対ケーブルは柔軟性が高く、防水性があります。10 m、25 m、100 m及び200 mの長さを用意しています。
RoHS指令(10物質対応)対応
1個
¥13,980
税込¥15,378
7日以内出荷
熱電対N
コア数2
規格IEC584-3, RoHS対応
RoHS指令(10物質対応)対応
熱電対R/S
コア数2
動作温度(℃)-10~+105
断熱材PVC
ケーブル形状フラットペア
ストランド径(Φmm)0.2
規格IEC584-3, RoHS対応
RoHS指令(10物質対応)対応
RoHS指令(10物質対応)対応
K種、(+)脚クロメル導体・(-)脚アナメル導体であるビニル絶縁・ビニル外被を施したシールド無の熱電対用平形補償導線です。防湿、防水性を有した一般的なタイプです。
用途熱電対と指示計器の間の専用リード線です。
RoHS指令(10物質対応)対応
K種、(+)脚クロメル導体・(-)脚アナメル導体であるビニル絶縁・ビニル外被を施したシールド無の熱電対用平形補償導線です。防湿、防水性を有した一般的なタイプです。
用途熱電対と指示計器の間の専用リード線です。
厚さ(mm)【シールド遮蔽】0.3
絶縁抵抗(MΩ/km)500 以上
RoHS指令(10物質対応)対応
耐電圧(V/min)AC500
K種、(+)脚クロメル導体・(-)脚アナメル導体であるガラス編組絶縁・ガラス編組外被を施したシールド無の熱電対用平形補償導線です。耐熱性を有した一般的なタイプです。※湿度の高い箇所、水のかかる箇所ではご使用になれません。
用途熱電対と指示計器の間の専用リード線です。
絶縁抵抗(MΩ/km)5.0 以上
RoHS指令(10物質対応)対応
耐電圧(V/min)AC500
K種、(+)脚クロメル導体・(-)脚アナメル導体であるガラス編組絶縁・ガラス編組外被を施したシールド無の熱電対用平形補償導線です。耐熱性を有した一般的なタイプです。※湿度の高い箇所、水のかかる箇所ではご使用になれません。
用途熱電対と指示計器の間の専用リード線です。
厚さ(mm)【シールド遮蔽】0.3
絶縁抵抗(MΩ/km)5.0 以上
RoHS指令(10物質対応)対応
耐電圧(V/min)AC500
被覆厚さ(mm)【外被】0.45、【絶縁体】0.37
接地型、非接地型がお選びいただけます。多種多様のシース長、シース径をご用意しています。
用途T35型シース熱電対の取付部品です。
電圧起電力:JIS C 1605に準拠
材質(シース)SUS316
許容差JIS クラス2
RoHS指令(10物質対応)対応
シース長(mm)100/200/300/500/1000
仕様許容差クラス2
長さ(m)5
素線径(mm)0.32
アズワン品番64-3413-78
RoHS指令(10物質対応)対応
1セット(5本)
¥23,980
税込¥26,378
当日出荷
機能性と操作性に優れたデジタル温度計スターターセットです。バックライト付きディスプレイです。堅牢かつコンパクトなボディです。アプリ連携で測定結果の表示・記録・文書化をサポートします。高品質な表面温度プローブと気体温度プローブです。セパレート型で使用するための補償導線を付属しています。
付属品表面温度プローブ、気体温度プローブ、延長用補償導線(1m)、単3乾電池×3
トラスコ品番686-6197
幅(mm)135
高さ(mm)28
奥行(mm)60
センサーK熱電対
温度表示最小:0.1℃
表示範囲(℃)温度:-50~+400
測定温度範囲(℃)-50~+400、IN/OUT:-50~+400
RoHS指令(10物質対応)対応
1セット
¥37,980
税込¥41,778
4日以内出荷
RoHS指令(10物質対応)対応
関連キーワード