用途鋼製家具(ロッカー・パーテーションなど)、機械、機器、部品(農機具・電動工具・医療機器など)、電気機器(ストーブ・湯沸器等)などの塗装。使用場所屋内用特性耐薬品適合材SPCC、SPCC(リン酸鉄処理)、SPCC(リン酸亜鉛処理)、ボンデ(鋼板)、ステンレス(SUS304)、ステンレス(SUS430)、アルミニウム(A-1050)、アルミニウム(A-5052)主な用途鋼膜厚(μm)25~35希釈剤012ライン「工業用シンナー」「静電用シンナー」各種危険等級Ⅲ危険物の類別第四類危険物の品名第二石油類混合比(塗料:シンナー)エアスプレー/100:20~25、エアレススプレー/100:15~20、静電塗装/100:20~30危険物の性状非水溶性