セット内容EA819GB-11:#100(4×8mm)、EA819GB-12:#100(5×10mm)、EA819GB-13:#100(6×10mm)、EA819GB-14:#100(7×10mm)、EA819GB-15:#100(8×10mm)、EA819GB-16:#100(10×10mm)、EA819GB-17:#100(10×13mm)、EA819GB-18:#100(10×16mm)、EA819GB-19:#100(13×13mm)、EA819GB-20:#100(13×16mm)、EA819GB-21:#100(16×16mm)、EA819GB-25:#100(13×3mm)、EA819GB-26:#100(16×4mm)、EA819GB-27:#100(20×6mm)軸径(Φmm)3.0粒度100(相当)質量(g)120最大回転数(min-1[r.p.m])EA819GB-27:47700rpm、EA819GB-21、26:59600rpm、EA819GB-19、20、25:77500rpm、EA819GB-16、17、18:95400rpm、EA819GB-15:119300rpm、EA819GB-14:139200rpm、EA819GB-13:159100rpm、EA819GB-12:198900rpm、EA819GB-11:238700rpm適合材スチール、ステンレス、鋳鉄、チタンアズワン品番64-7932-65入数14本