MAPro1000 Bluish SnowMaestraudio翌日出荷
Dive into Musicをスローガンに開発したMAPro1000は、快適なフィッティングと広いサウンドステージで、音楽やゲーム、映画、VR空間などあらゆるコンテンツで没入感を高めるイマーシブサウンドモニターIEMです。筐体形状で耳に対し固定することで、耳道の負担を軽減しつつ、より快適なフィッティングと遮音性向上を同時に実現する小型モニターイヤホン形状。『MAPro1000 Bluish Snow』は、MAPro1000にマイナーチェンジを施した限定生産のリミテッドカラーです。シェルカラーにはブランド初の不透過ソリッドカラーとなるホワイトを採用。フェイスプレートには福井県鯖江の匠による蒸着技術を初採用しています。そして新たな試みとして接点に用いる半田をオーディオ用途に適していると言われている低損失の半田材料に変更。ケーブルコネクターカバーも左右判別がしやすいタイプを採用しました。リミテッドエディションとなる本モデルには硬度を再調整したシリコンイヤーピースiSep02に加えて、音の変化を楽しめるサラウンドイヤーピースiReep01が付属。
付属品MAPro1000 Cable White、iSep02シリコンイヤーピース(S/MS/M/L)、iReep01シリコンイヤーピース(S/MS/M/L)、キャリングポーチ形状モニターイヤホン型IEM色Bluish Snowケーブル長(m)約1.2(3.5mm3極 L字プラグ)感度111dB周波数特性20Hz~40KHzインピーダンス22Ω材質(ケーブル)導体:OFC 4芯線保証期間本体保証1年間/付属品初期不良のみ1週間 (日本国外は対象外)コネクタMMCXドライバ種類ハイブリッド型:10mm径グラフェンコートダイナミックドライバー×1、5.8mm径RST(Reactive Sympathetic Tweeter)×1