従来のくい込み継手のスリーブにスリット付きのエンベロープ部の採用により、耐振性能(疲労強度が20%以上 メーカー比)が向上しています。
材質炭素鋼
形状ユニオン
種類鋼管用くい込み継手
温度範囲(℃)-20~250
従来のくい込み継手のスリーブにスリット付きのエンベロープ部の採用により、耐振性能(疲労強度が20%以上 メーカー比)が向上しています。
材質炭素鋼
形状テーパー
種類鋼管用くい込み継手
温度範囲(℃)-20~+250
エルボアダプタ - オステーパー / 平行. This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of -18oC to +70℃ makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. Features and Benefits. Operating Temperature Range -18 to +70℃ Operating Pressure of -1 to 15 bar. Applications. The push-on and screw collar design of these fittings makes them secure and suitable for instrumentation, vacuum and general-purpose applications, and they can be used with nylon or polyurethane tubing. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 1/4 オスコネクタB = プッシュイン6 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 1/4オスメーカーシリーズ = 1100スイベル接続 = なし℃基準適合 = RoHS対応
RoHS指令(10物質対応)対応
1袋(5個)
¥2,398
税込¥2,638
7日以内出荷
エルボアダプタ - オステーパー / 平行. This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of -18oC to +70℃ makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. Features and Benefits. Operating Temperature Range -18 to +70℃ Operating Pressure of -1 to 15 bar. Applications. The push-on and screw collar design of these fittings makes them secure and suitable for instrumentation, vacuum and general-purpose applications, and they can be used with nylon or polyurethane tubing. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = G 1/4 オスコネクタB = プッシュイン6 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = G 1/4 オス角度 = 90°℃基準適合 = RoHS対応
RoHS指令(10物質対応)対応
1袋(5個)
¥3,098
税込¥3,408
7日以内出荷
エルボアダプタ - オステーパー / 平行. This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of -18oC to +70℃ makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. Features and Benefits. Operating Temperature Range -18 to +70℃ Operating Pressure of -1 to 15 bar. Applications. The push-on and screw collar design of these fittings makes them secure and suitable for instrumentation, vacuum and general-purpose applications, and they can be used with nylon or polyurethane tubing. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 1/8 オスコネクタB = プッシュイン4 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 1/8 オス最高使用圧力 = 15バール基準適合 = RoHS対応
RoHS指令(10物質対応)対応
1袋(5個)
¥2,998
税込¥3,298
7日以内出荷
エルボアダプタ - オステーパー / 平行. This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of -18oC to +70℃ makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. Features and Benefits. Operating Temperature Range -18 to +70℃ Operating Pressure of -1 to 15 bar. Applications. The push-on and screw collar design of these fittings makes them secure and suitable for instrumentation, vacuum and general-purpose applications, and they can be used with nylon or polyurethane tubing. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 3/8 オスコネクタB = プッシュイン8 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 3/8 オス角度 = 90°℃基準適合 = RoHS対応
RoHS指令(10物質対応)対応
1袋(5個)
¥2,798
税込¥3,078
7日以内出荷
エルボアダプタ - オステーパー / 平行. This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of -18oC to +70℃ makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. Features and Benefits. Operating Temperature Range -18 to +70℃ Operating Pressure of -1 to 15 bar. Applications. The push-on and screw collar design of these fittings makes them secure and suitable for instrumentation, vacuum and general-purpose applications, and they can be used with nylon or polyurethane tubing. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 1/8 オスコネクタB = プッシュイン8 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 1/8 オスメーカーシリーズ = 1100角度 = 90°℃基準適合 = RoHS対応
RoHS指令(10物質対応)対応
1袋(5個)
¥2,398
税込¥2,638
7日以内出荷
エルボアダプタ - オステーパー / 平行. This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of -18oC to +70℃ makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. Features and Benefits. Operating Temperature Range -18 to +70℃ Operating Pressure of -1 to 15 bar. Applications. The push-on and screw collar design of these fittings makes them secure and suitable for instrumentation, vacuum and general-purpose applications, and they can be used with nylon or polyurethane tubing. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 1/4 オスコネクタB = プッシュイン8 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 1/4オス角度 = 90°℃基準適合 = RoHS対応
RoHS指令(10物質対応)対応
1袋(5個)
¥2,598
税込¥2,858
7日以内出荷
エルボアダプタ - オステーパー / 平行. This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of -18oC to +70℃ makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. Features and Benefits. Operating Temperature Range -18 to +70℃ Operating Pressure of -1 to 15 bar. Applications. The push-on and screw collar design of these fittings makes them secure and suitable for instrumentation, vacuum and general-purpose applications, and they can be used with nylon or polyurethane tubing. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = G 1/4 オスコネクタB = プッシュイン8 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = G 1/4 オス角度 = 90°℃基準適合 = RoHS対応
RoHS指令(10物質対応)対応
1袋(5個)
¥4,398
税込¥4,838
7日以内出荷
設置部品内で液体が凍結するとバルブが激しく損傷する場合があります. GOST-R(ロシア) Expert Conclusion (ロシア) EAC Conforming (ロシア) RoHS対応. 特定の構成のみに承認を適用. S.126 黄銅スイングチェックバルブ. 用途:産業、空圧、油圧、配管設備 動作温度 :+0(CAC / +90Ce) 作動圧: PN12 1/2 ~ 1 インチ、 PN10 1.1/4 ~ 2 インチ、 PN8 2.1/2 ~ 4 インチ ねじ: ISO 228平行メスねじ 金属製シール 小型検査キャップ 100 %イタリア製 低圧力降下 耐水性
仕様タイプ = シングルボディ材質 = 真鍮最大使用圧力 = 16バールねじの呼び径 = 3/4インチスレッド標準 = BSP
RoHS指令(10物質対応)対応
1個
¥2,998
税込¥3,298
5日以内出荷
設置部品内で液体が凍結するとバルブが激しく損傷する場合があります. GOST-R(ロシア) Expert Conclusion (ロシア) EAC Conforming (ロシア) RoHS対応. 特定の構成のみに承認を適用. S.126 黄銅スイングチェックバルブ. 用途:産業、空圧、油圧、配管設備 動作温度 :+0(CAC / +90Ce) 作動圧: PN12 1/2 ~ 1 インチ、 PN10 1.1/4 ~ 2 インチ、 PN8 2.1/2 ~ 4 インチ ねじ: ISO 228平行メスねじ 金属製シール 小型検査キャップ 100 %イタリア製 低圧力降下 耐水性
仕様タイプ = シングルボディ材質 = 真鍮最大使用圧力 = 16バールねじの呼び径 = 1-1/4インチスレッド標準 = BSP
RoHS指令(10物質対応)対応
1個
¥7,198
税込¥7,918
5日以内出荷
設置部品内で液体が凍結すると、バルブに重大な損傷を与える可能性があります。. GOST-R (ロシア) Expert Conclusion (ロシア) EAC Conforming (ロシア RoHS 対応. 認証は特定の構成にのみ適用されます。. S.120 スプリング式逆止弁付き黄銅バルブ. 用途:産業、空圧、油圧、配管設備 動作温度 :-20 ℃ . +100℃差動圧:データシートの非衝撃冷間加工圧力表をご参照ください。 ネジ部:ISO 228 平行メス ;font face="symbol">´ ;/font>メスネジ ステム:ナイロン NBR 65 SH/PSシール付ナイロンホルダー ステンレス製スプリング あらゆる方向で優れた性能を発揮 100 % イタリア製
仕様タイプ = シングル接続 = 1-1/2 in BSPPボディ材質 = 真鍮最大使用圧力 = 12バールねじの呼び径 = 1-1/2インチねじ規格 = BSPP
RoHS指令(10物質対応)対応
1個
¥8,498
税込¥9,348
5日以内出荷
設置部品内で液体が凍結するとバルブが激しく損傷する場合があります. GOST-R(ロシア) Expert Conclusion (ロシア) EAC Conforming (ロシア) UkrSepro(ウクライナ). 特定の構成のみに承認を適用. S.142 Bib-Cock 3/8 - 1 インチ( 3/4 インチコンセント付き)とホース. この RS Pro Bibコック は、屋外用水栓の代替品として最適です。アングルパターンボール Bibcock の本体は、クロムめっき黄銅製です。通常の T 字型ハンドルの代わりに、 1/4 回転ハンドルを使用すると、操作が簡単になります。スパウトには、標準的なガーデンホース用のホース継手が付属しています。. 特長と利点. 洗浄液用の穴付き長寿命のクロムめっき黄銅ボール. アプリケーション : 水、配管. 動作温度 :-20 ℃ /+80 ℃. 作動圧: PN15 (最大 3/4 インチ)、 PN12 ( 1 インチ非衝撃冷間時作動圧). ねじ山: ISO 228 オス入口ねじ、 3/4 インチねじ付き出口、ホース付き. 赤色のエナメルレバーハンドル. ステム構成:ブローアウト防止ニッケルめっき黄銅ステム( 2 本). EN 12165及びEN 12164(以前のDIN 17660及びUNI 5705-65)仕様に準拠した最良の黄銅. 100 %イタリア製
仕様ホース内径 = 12mmねじ接続 = 3/4 in BSPボディ材質 = 真鍮最大使用圧力 = 21バールねじの呼び径 = 3/4インチねじ規格 = BSP
RoHS指令(10物質対応)対応
1個
¥4,598
税込¥5,058
5日以内出荷
設置部品内で液体が凍結するとバルブが激しく損傷する場合があります. GOST-R(ロシア) Expert Conclusion (ロシア) EAC Conforming (ロシア) UkrSepro(ウクライナ). 特定の構成のみに承認を適用. S.142 Bib-Cock 3/8 - 1 インチ( 3/4 インチコンセント付き)とホース. この RS Pro Bibコック は、屋外用水栓の代替品として最適です。アングルパターンボール Bibcock の本体は、クロムめっき黄銅製です。通常の T 字型ハンドルの代わりに、 1/4 回転ハンドルを使用すると、操作が簡単になります。スパウトには、標準的なガーデンホース用のホース継手が付属しています。. 特長と利点. 洗浄液用の穴付き長寿命のクロムめっき黄銅ボール. アプリケーション : 水、配管. 動作温度 :-20 ℃ /+80 ℃. 作動圧: PN15 (最大 3/4 インチ)、 PN12 ( 1 インチ非衝撃冷間時作動圧). ねじ山: ISO 228 オス入口ねじ、 3/4 インチねじ付き出口、ホース付き. 赤色のエナメルレバーハンドル. ステム構成:ブローアウト防止ニッケルめっき黄銅ステム( 2 本). EN 12165及びEN 12164(以前のDIN 17660及びUNI 5705-65)仕様に準拠した最良の黄銅. 100 %イタリア製
仕様ホース内径 = 15mmねじ接続 = 1 in BSPボディ材質 = 真鍮最大使用圧力 = 21バールねじの呼び径 = 1インチねじ規格 = BSP
RoHS指令(10物質対応)対応
1個
¥6,798
税込¥7,478
5日以内出荷
設置部品内で液体が凍結するとバルブが激しく損傷する場合があります. GOST-R(ロシア) Expert Conclusion (ロシア) EAC Conforming (ロシア) UkrSepro(ウクライナ). 特定の構成のみに承認を適用. S.142 Bib-Cock 3/8 - 1 インチ( 3/4 インチコンセント付き)とホース. この RS Pro Bibコック は、屋外用水栓の代替品として最適です。アングルパターンボール Bibcock の本体は、クロムめっき黄銅製です。通常の T 字型ハンドルの代わりに、 1/4 回転ハンドルを使用すると、操作が簡単になります。スパウトには、標準的なガーデンホース用のホース継手が付属しています。. 特長と利点. 洗浄液用の穴付き長寿命のクロムめっき黄銅ボール. アプリケーション : 水、配管. 動作温度 :-20 ℃ /+80 ℃. 作動圧: PN15 (最大 3/4 インチ)、 PN12 ( 1 インチ非衝撃冷間時作動圧). ねじ山: ISO 228 オス入口ねじ、 3/4 インチねじ付き出口、ホース付き. 赤色のエナメルレバーハンドル. ステム構成:ブローアウト防止ニッケルめっき黄銅ステム( 2 本). EN 12165及びEN 12164(以前のDIN 17660及びUNI 5705-65)仕様に準拠した最良の黄銅. 100 %イタリア製
仕様コントロールタイプ = レバーボディ材質 = 真鍮仕上げ = クロムめっき最大使用圧力 = 21バールコンポーネントタイプ = 横水栓ねじの呼び径 = 3/8インチスレッド標準 = BSPホース内径 = 10mm
RoHS指令(10物質対応)対応
1個
¥3,198
税込¥3,518
5日以内出荷
設置部品内で液体が凍結するとバルブが激しく損傷する場合があります. WRAS (UK) KIWA-Swedcert(スウェーデン) GOST-R(ロシア) Expert Conclusion (ロシア) EAC Conforming (ロシア) UkrSepro(ウクライナ) RoHS対応. 特定の構成のみに承認を適用. RS Pro 除菌性 1/4 回転手動黄銅ボールバルブ. RS Pro 1/4 回転手動ボールバルブは、デュアルシールシステムを備えているので、バルブを両方向に操作できるため、設置が簡単です。手動ボールバルブは、水流と圧力を制御する遮断弁を操作するために使用します。RS Pro 手動バルブには、金属間可動部品とクロムめっきボールがないので、飲料水、水、配管などのさまざまな用途でシンプルなシャットオフ機能を使用できます。手動回転レバーはどちらの方向にも操作でき、矢印でボールの位置とバルブ内のメディアの流れを明確に表示できます。家庭内の水サービス、暖房設備、空調設備、圧縮空気システムに適しています。 硬水の区域や、水の酸性度が高い場所での脱石灰化のリスクと割合を低減するように特別に設計されています。これらのボールバルブは、脱 zincification 抵抗黄銅( DZR 黄銅)製で、優れた耐腐食性を備えています。 ボールバルブは、空気、ガス、水、蒸気、化学薬品、石油化学製品などに使用できます。このバルブは使いやすく、ハンドルを 1/4 回転させてバルブを開閉します。 RS Pro には、さまざまな圧力や高温に対応できる流量制御用の黄銅ボールバルブが幅広く用意されています。 さまざまなサイズとタイプのハンドルを用意: ; 486-293 486-293 - 黄銅レデュースボア 2 極、レバーハンドルボール弁、 15 mm ; 486-299 486-299 - 黄銅レデューストボア 2 極、 T 型ハンドルボール弁、 15 mm ; 486-306 486-306 - 黄銅製 2 極高圧、レバーハンドルボールバルブ、 22 mm ; 486-378 486-378 - 黄銅マニュアル 2 極、 T ハンドルボールバルブ、 22 mm ; 486-344 486-344 - 黄銅高圧 2 極、レバーハンドルボールバルブ、 28 mm ; 486-300 486-300 - 黄銅製高圧 2 極、 T 字形ハンドルボールバルブ、 28 mm. 特長と利点:. 長寿命のクロムめっき黄銅ボール 圧縮フィッティング接続タイプ ボール位置が明確なハンドル 本体のストロークストップでステムにかかる圧力を回避 二重シールシステムにより、バルブを正逆両方向に操作することができます 金属間可動部なし メンテナンス不要 ISO 6509 脱石灰化抵抗試験 動作温度: -20℃(-4 °F) / +120℃(+250 °F) 作動圧力: 16 バール( 230 psi ). 代表的用途. 手動 1/4 回転ボールバルブは、各種用途に合うように各種サイズを用意しています。手動ハンドレバーを備えており、黄銅、ステンレス鋼、プラスチック製があります。ボールバルブは、信頼性と Durable が高く、長期間にわたってしっかりと閉じているため、遮断及び制御の用途に適しています。 用途: 暖房装置 上下水道処理 液体流量制御. よくある質問. 手動ボールバルブの仕組み ボールバルブは、ロータリボールによって液体又は気体の流量を制御する遮断弁の一種です。ボールの穴が流れに沿っているときはバルブが開いており、ボールをバルブハンドルで 1/4 回転( 90 度)回転させたときは閉じています。 フルボアとレデュースボアボール弁の違いは何ですか. フルボアボール弁 ( フルポートとも呼ばれます ) には ' ボールの穴がパイプラインと同じサイズになるように ' オーバーサイズのボールがあり ' これによって恋人の摩擦損失が発生しますつまり ' ボア直径はパイプと同じ内径になります レデュースボアバルブは、配管の内径よりも内径が小さくなります。
仕様タイプ = フルボア、 二方弁ボール材質 = 真鍮アタッチメントタイプ = 圧縮圧縮継手サイズ = 28mmボディ材質 = 真鍮安全に使用 = ガス, 油, 石油, 水ハンドルタイプ = レバーハンドル材質 = PVC コート鋼最大作働圧力psi = 232psiハンドル色 = 白バール
RoHS指令(10物質対応)対応
1個
¥7,198
税込¥7,918
5日以内出荷
設置部品内で液体が凍結するとバルブが激しく損傷する場合があります. WRAS (UK) KIWA-Swedcert(スウェーデン) GOST-R(ロシア) Expert Conclusion (ロシア) EAC Conforming (ロシア) UkrSepro(ウクライナ) RoHS対応. 特定の構成のみに承認を適用. RS Pro 除菌性 1/4 回転手動黄銅ボールバルブ. RS Pro 1/4 回転手動ボールバルブは、デュアルシールシステムを備えているので、バルブを両方向に操作できるため、設置が簡単です。手動ボールバルブは、水流と圧力を制御する遮断弁を操作するために使用します。RS Pro 手動バルブには、金属間可動部品とクロムめっきボールがないので、飲料水、水、配管などのさまざまな用途でシンプルなシャットオフ機能を使用できます。手動回転レバーはどちらの方向にも操作でき、矢印でボールの位置とバルブ内のメディアの流れを明確に表示できます。家庭内の水サービス、暖房設備、空調設備、圧縮空気システムに適しています。 硬水の区域や、水の酸性度が高い場所での脱石灰化のリスクと割合を低減するように特別に設計されています。これらのボールバルブは、脱 zincification 抵抗黄銅( DZR 黄銅)製で、優れた耐腐食性を備えています。 ボールバルブは、空気、ガス、水、蒸気、化学薬品、石油化学製品などに使用できます。このバルブは使いやすく、ハンドルを 1/4 回転させてバルブを開閉します。 RS Pro には、さまざまな圧力や高温に対応できる流量制御用の黄銅ボールバルブが幅広く用意されています。 さまざまなサイズとタイプのハンドルを用意: ; 486-293 486-293 - 黄銅レデュースボア 2 極、レバーハンドルボール弁、 15 mm ; 486-299 486-299 - 黄銅レデューストボア 2 極、 T 型ハンドルボール弁、 15 mm ; 486-306 486-306 - 黄銅製 2 極高圧、レバーハンドルボールバルブ、 22 mm ; 486-378 486-378 - 黄銅マニュアル 2 極、 T ハンドルボールバルブ、 22 mm ; 486-344 486-344 - 黄銅高圧 2 極、レバーハンドルボールバルブ、 28 mm ; 486-300 486-300 - 黄銅製高圧 2 極、 T 字形ハンドルボールバルブ、 28 mm. 特長と利点:. 長寿命のクロムめっき黄銅ボール 圧縮フィッティング接続タイプ ボール位置が明確なハンドル 本体のストロークストップでステムにかかる圧力を回避 二重シールシステムにより、バルブを正逆両方向に操作することができます 金属間可動部なし メンテナンス不要 ISO 6509 脱石灰化抵抗試験 動作温度: -20℃(-4 °F) / +120℃(+250 °F) 作動圧力: 16 バール( 230 psi ). 代表的用途. 手動 1/4 回転ボールバルブは、各種用途に合うように各種サイズを用意しています。手動ハンドレバーを備えており、黄銅、ステンレス鋼、プラスチック製があります。ボールバルブは、信頼性と Durable が高く、長期間にわたってしっかりと閉じているため、遮断及び制御の用途に適しています。 用途: 暖房装置 上下水道処理 液体流量制御. よくある質問. 手動ボールバルブの仕組み ボールバルブは、ロータリボールによって液体又は気体の流量を制御する遮断弁の一種です。ボールの穴が流れに沿っているときはバルブが開いており、ボールをバルブハンドルで 1/4 回転( 90 度)回転させたときは閉じています。 フルボアとレデュースボアボール弁の違いは何ですか. フルボアボール弁 ( フルポートとも呼ばれます ) には ' ボールの穴がパイプラインと同じサイズになるように ' オーバーサイズのボールがあり ' これによって恋人の摩擦損失が発生しますつまり ' ボア直径はパイプと同じ内径になります レデュースボアバルブは、配管の内径よりも内径が小さくなります。
仕様タイプ = 縮小ボア、 二方弁ボール材質 = 真鍮アタッチメントタイプ = 圧縮圧縮継手サイズ = 15mmボディ材質 = 真鍮安全に使用 = 水ハンドルタイプ = レバーハンドル材質 = PVC コート鋼最大作働圧力psi = 580psiハンドル色 = 白バール
RoHS指令(10物質対応)対応
1個
¥4,598
税込¥5,058
5日以内出荷
設置部品内で液体が凍結するとバルブが激しく損傷する場合があります. WRAS (UK) KIWA-Swedcert(スウェーデン) GOST-R(ロシア) Expert Conclusion (ロシア) EAC Conforming (ロシア) UkrSepro(ウクライナ) RoHS対応. 特定の構成のみに承認を適用. RS Pro 除菌性 1/4 回転手動黄銅ボールバルブ. RS Pro 1/4 回転手動ボールバルブは、デュアルシールシステムを備えているので、バルブを両方向に操作できるため、設置が簡単です。手動ボールバルブは、水流と圧力を制御する遮断弁を操作するために使用します。RS Pro 手動バルブには、金属間可動部品とクロムめっきボールがないので、飲料水、水、配管などのさまざまな用途でシンプルなシャットオフ機能を使用できます。手動回転レバーはどちらの方向にも操作でき、矢印でボールの位置とバルブ内のメディアの流れを明確に表示できます。家庭内の水サービス、暖房設備、空調設備、圧縮空気システムに適しています。 硬水の区域や、水の酸性度が高い場所での脱石灰化のリスクと割合を低減するように特別に設計されています。これらのボールバルブは、脱 zincification 抵抗黄銅( DZR 黄銅)製で、優れた耐腐食性を備えています。 ボールバルブは、空気、ガス、水、蒸気、化学薬品、石油化学製品などに使用できます。このバルブは使いやすく、ハンドルを 1/4 回転させてバルブを開閉します。 RS Pro には、さまざまな圧力や高温に対応できる流量制御用の黄銅ボールバルブが幅広く用意されています。 さまざまなサイズとタイプのハンドルを用意: ; 486-293 486-293 - 黄銅レデュースボア 2 極、レバーハンドルボール弁、 15 mm ; 486-299 486-299 - 黄銅レデューストボア 2 極、 T 型ハンドルボール弁、 15 mm ; 486-306 486-306 - 黄銅製 2 極高圧、レバーハンドルボールバルブ、 22 mm ; 486-378 486-378 - 黄銅マニュアル 2 極、 T ハンドルボールバルブ、 22 mm ; 486-344 486-344 - 黄銅高圧 2 極、レバーハンドルボールバルブ、 28 mm ; 486-300 486-300 - 黄銅製高圧 2 極、 T 字形ハンドルボールバルブ、 28 mm. 特長と利点:. 長寿命のクロムめっき黄銅ボール 圧縮フィッティング接続タイプ ボール位置が明確なハンドル 本体のストロークストップでステムにかかる圧力を回避 二重シールシステムにより、バルブを正逆両方向に操作することができます 金属間可動部なし メンテナンス不要 ISO 6509 脱石灰化抵抗試験 動作温度: -20℃(-4 °F) / +120℃(+250 °F) 作動圧力: 16 バール( 230 psi ). 代表的用途. 手動 1/4 回転ボールバルブは、各種用途に合うように各種サイズを用意しています。手動ハンドレバーを備えており、黄銅、ステンレス鋼、プラスチック製があります。ボールバルブは、信頼性と Durable が高く、長期間にわたってしっかりと閉じているため、遮断及び制御の用途に適しています。 用途: 暖房装置 上下水道処理 液体流量制御. よくある質問. 手動ボールバルブの仕組み ボールバルブは、ロータリボールによって液体又は気体の流量を制御する遮断弁の一種です。ボールの穴が流れに沿っているときはバルブが開いており、ボールをバルブハンドルで 1/4 回転( 90 度)回転させたときは閉じています。 フルボアとレデュースボアボール弁の違いは何ですか. フルボアボール弁 ( フルポートとも呼ばれます ) には ' ボールの穴がパイプラインと同じサイズになるように ' オーバーサイズのボールがあり ' これによって恋人の摩擦損失が発生しますつまり ' ボア直径はパイプと同じ内径になります レデュースボアバルブは、配管の内径よりも内径が小さくなります。
仕様タイプ = フルボア、 二方弁ボール材質 = 真鍮アタッチメントタイプ = 圧縮スレッド標準 = BSPPねじの呼び径 = 22mm圧縮継手サイズ = 22mmボディ材質 = 真鍮安全に使用 = ガス, 油, 石油, 水ハンドルタイプ = T型ハンドルハンドル材質 = PVC コート鋼最大作働圧力psi = 232psiハンドル色 = 白バール
RoHS指令(10物質対応)対応
1個
¥4,998
税込¥5,498
5日以内出荷
設置部品内で液体が凍結するとバルブが激しく損傷する場合があります. WRAS (UK) KIWA-Swedcert(スウェーデン) GOST-R(ロシア) Expert Conclusion (ロシア) EAC Conforming (ロシア) UkrSepro(ウクライナ) RoHS対応. 特定の構成のみに承認を適用. RS Pro 除菌性 1/4 回転手動黄銅ボールバルブ. RS Pro 1/4 回転手動ボールバルブは、デュアルシールシステムを備えているので、バルブを両方向に操作できるため、設置が簡単です。手動ボールバルブは、水流と圧力を制御する遮断弁を操作するために使用します。RS Pro 手動バルブには、金属間可動部品とクロムめっきボールがないので、飲料水、水、配管などのさまざまな用途でシンプルなシャットオフ機能を使用できます。手動回転レバーはどちらの方向にも操作でき、矢印でボールの位置とバルブ内のメディアの流れを明確に表示できます。家庭内の水サービス、暖房設備、空調設備、圧縮空気システムに適しています。 硬水の区域や、水の酸性度が高い場所での脱石灰化のリスクと割合を低減するように特別に設計されています。これらのボールバルブは、脱 zincification 抵抗黄銅( DZR 黄銅)製で、優れた耐腐食性を備えています。 ボールバルブは、空気、ガス、水、蒸気、化学薬品、石油化学製品などに使用できます。このバルブは使いやすく、ハンドルを 1/4 回転させてバルブを開閉します。 RS Pro には、さまざまな圧力や高温に対応できる流量制御用の黄銅ボールバルブが幅広く用意されています。 さまざまなサイズとタイプのハンドルを用意: ; 486-293 486-293 - 黄銅レデュースボア 2 極、レバーハンドルボール弁、 15 mm ; 486-299 486-299 - 黄銅レデューストボア 2 極、 T 型ハンドルボール弁、 15 mm ; 486-306 486-306 - 黄銅製 2 極高圧、レバーハンドルボールバルブ、 22 mm ; 486-378 486-378 - 黄銅マニュアル 2 極、 T ハンドルボールバルブ、 22 mm ; 486-344 486-344 - 黄銅高圧 2 極、レバーハンドルボールバルブ、 28 mm ; 486-300 486-300 - 黄銅製高圧 2 極、 T 字形ハンドルボールバルブ、 28 mm. 特長と利点:. 長寿命のクロムめっき黄銅ボール 圧縮フィッティング接続タイプ ボール位置が明確なハンドル 本体のストロークストップでステムにかかる圧力を回避 二重シールシステムにより、バルブを正逆両方向に操作することができます 金属間可動部なし メンテナンス不要 ISO 6509 脱石灰化抵抗試験 動作温度: -20℃(-4 °F) / +120℃(+250 °F) 作動圧力: 16 バール( 230 psi ). 代表的用途. 手動 1/4 回転ボールバルブは、各種用途に合うように各種サイズを用意しています。手動ハンドレバーを備えており、黄銅、ステンレス鋼、プラスチック製があります。ボールバルブは、信頼性と Durable が高く、長期間にわたってしっかりと閉じているため、遮断及び制御の用途に適しています。 用途: 暖房装置 上下水道処理 液体流量制御. よくある質問. 手動ボールバルブの仕組み ボールバルブは、ロータリボールによって液体又は気体の流量を制御する遮断弁の一種です。ボールの穴が流れに沿っているときはバルブが開いており、ボールをバルブハンドルで 1/4 回転( 90 度)回転させたときは閉じています。 フルボアとレデュースボアボール弁の違いは何ですか. フルボアボール弁 ( フルポートとも呼ばれます ) には ' ボールの穴がパイプラインと同じサイズになるように ' オーバーサイズのボールがあり ' これによって恋人の摩擦損失が発生しますつまり ' ボア直径はパイプと同じ内径になります レデュースボアバルブは、配管の内径よりも内径が小さくなります。
仕様タイプ = フルボア、 二方弁ボール材質 = 真鍮アタッチメントタイプ = 圧縮ねじの呼び径 = 22mm圧縮継手サイズ = 22mmボディ材質 = 真鍮安全に使用 = ガス, 油, 石油, 水ハンドルタイプ = レバーハンドル材質 = PVC コート鋼最大作働圧力psi = 230psiハンドル色 = 白バール
RoHS指令(10物質対応)対応
1個
¥4,998
税込¥5,498
5日以内出荷
設置部品内で液体が凍結するとバルブが激しく損傷する場合があります. WRAS (UK) KIWA-Swedcert(スウェーデン) GOST-R(ロシア) Expert Conclusion (ロシア) EAC Conforming (ロシア) UkrSepro(ウクライナ) RoHS対応. 特定の構成のみに承認を適用. RS Pro 除菌性 1/4 回転手動黄銅ボールバルブ. RS Pro 1/4 回転手動ボールバルブは、デュアルシールシステムを備えているので、バルブを両方向に操作できるため、設置が簡単です。手動ボールバルブは、水流と圧力を制御する遮断弁を操作するために使用します。RS Pro 手動バルブには、金属間可動部品とクロムめっきボールがないので、飲料水、水、配管などのさまざまな用途でシンプルなシャットオフ機能を使用できます。手動回転レバーはどちらの方向にも操作でき、矢印でボールの位置とバルブ内のメディアの流れを明確に表示できます。家庭内の水サービス、暖房設備、空調設備、圧縮空気システムに適しています。 硬水の区域や、水の酸性度が高い場所での脱石灰化のリスクと割合を低減するように特別に設計されています。これらのボールバルブは、脱 zincification 抵抗黄銅( DZR 黄銅)製で、優れた耐腐食性を備えています。 ボールバルブは、空気、ガス、水、蒸気、化学薬品、石油化学製品などに使用できます。このバルブは使いやすく、ハンドルを 1/4 回転させてバルブを開閉します。 RS Pro には、さまざまな圧力や高温に対応できる流量制御用の黄銅ボールバルブが幅広く用意されています。 さまざまなサイズとタイプのハンドルを用意: ; 486-293 486-293 - 黄銅レデュースボア 2 極、レバーハンドルボール弁、 15 mm ; 486-299 486-299 - 黄銅レデューストボア 2 極、 T 型ハンドルボール弁、 15 mm ; 486-306 486-306 - 黄銅製 2 極高圧、レバーハンドルボールバルブ、 22 mm ; 486-378 486-378 - 黄銅マニュアル 2 極、 T ハンドルボールバルブ、 22 mm ; 486-344 486-344 - 黄銅高圧 2 極、レバーハンドルボールバルブ、 28 mm ; 486-300 486-300 - 黄銅製高圧 2 極、 T 字形ハンドルボールバルブ、 28 mm. 特長と利点:. 長寿命のクロムめっき黄銅ボール 圧縮フィッティング接続タイプ ボール位置が明確なハンドル 本体のストロークストップでステムにかかる圧力を回避 二重シールシステムにより、バルブを正逆両方向に操作することができます 金属間可動部なし メンテナンス不要 ISO 6509 脱石灰化抵抗試験 動作温度: -20℃(-4 °F) / +120℃(+250 °F) 作動圧力: 16 バール( 230 psi ). 代表的用途. 手動 1/4 回転ボールバルブは、各種用途に合うように各種サイズを用意しています。手動ハンドレバーを備えており、黄銅、ステンレス鋼、プラスチック製があります。ボールバルブは、信頼性と Durable が高く、長期間にわたってしっかりと閉じているため、遮断及び制御の用途に適しています。 用途: 暖房装置 上下水道処理 液体流量制御. よくある質問. 手動ボールバルブの仕組み ボールバルブは、ロータリボールによって液体又は気体の流量を制御する遮断弁の一種です。ボールの穴が流れに沿っているときはバルブが開いており、ボールをバルブハンドルで 1/4 回転( 90 度)回転させたときは閉じています。 フルボアとレデュースボアボール弁の違いは何ですか. フルボアボール弁 ( フルポートとも呼ばれます ) には ' ボールの穴がパイプラインと同じサイズになるように ' オーバーサイズのボールがあり ' これによって恋人の摩擦損失が発生しますつまり ' ボア直径はパイプと同じ内径になります レデュースボアバルブは、配管の内径よりも内径が小さくなります。
仕様タイプ = フルボア、 二方弁ボール材質 = 真鍮アタッチメントタイプ = 圧縮スレッド標準 = BSPPねじの呼び径 = 28mm圧縮継手サイズ = 28mmボディ材質 = 真鍮安全に使用 = ガス, 油, 石油, 水ハンドルタイプ = レバーハンドル材質 = PVC コート鋼最大作働圧力psi = 580psiハンドル色 = 白バール
RoHS指令(10物質対応)対応
1個
¥8,798
税込¥9,678
5日以内出荷
設置部品内で液体が凍結するとバルブが激しく損傷する場合があります. WRAS (UK) KIWA-Swedcert(スウェーデン) GOST-R(ロシア) Expert Conclusion (ロシア) EAC Conforming (ロシア) UkrSepro(ウクライナ) RoHS対応. 特定の構成のみに承認を適用. RS Pro 除菌性 1/4 回転手動黄銅ボールバルブ. RS Pro 1/4 回転手動ボールバルブは、デュアルシールシステムを備えているので、バルブを両方向に操作できるため、設置が簡単です。手動ボールバルブは、水流と圧力を制御する遮断弁を操作するために使用します。RS Pro 手動バルブには、金属間可動部品とクロムめっきボールがないので、飲料水、水、配管などのさまざまな用途でシンプルなシャットオフ機能を使用できます。手動回転レバーはどちらの方向にも操作でき、矢印でボールの位置とバルブ内のメディアの流れを明確に表示できます。家庭内の水サービス、暖房設備、空調設備、圧縮空気システムに適しています。 硬水の区域や、水の酸性度が高い場所での脱石灰化のリスクと割合を低減するように特別に設計されています。これらのボールバルブは、脱 zincification 抵抗黄銅( DZR 黄銅)製で、優れた耐腐食性を備えています。 ボールバルブは、空気、ガス、水、蒸気、化学薬品、石油化学製品などに使用できます。このバルブは使いやすく、ハンドルを 1/4 回転させてバルブを開閉します。 RS Pro には、さまざまな圧力や高温に対応できる流量制御用の黄銅ボールバルブが幅広く用意されています。 さまざまなサイズとタイプのハンドルを用意: ; 486-293 486-293 - 黄銅レデュースボア 2 極、レバーハンドルボール弁、 15 mm ; 486-299 486-299 - 黄銅レデューストボア 2 極、 T 型ハンドルボール弁、 15 mm ; 486-306 486-306 - 黄銅製 2 極高圧、レバーハンドルボールバルブ、 22 mm ; 486-378 486-378 - 黄銅マニュアル 2 極、 T ハンドルボールバルブ、 22 mm ; 486-344 486-344 - 黄銅高圧 2 極、レバーハンドルボールバルブ、 28 mm ; 486-300 486-300 - 黄銅製高圧 2 極、 T 字形ハンドルボールバルブ、 28 mm. 特長と利点:. 長寿命のクロムめっき黄銅ボール 圧縮フィッティング接続タイプ ボール位置が明確なハンドル 本体のストロークストップでステムにかかる圧力を回避 二重シールシステムにより、バルブを正逆両方向に操作することができます 金属間可動部なし メンテナンス不要 ISO 6509 脱石灰化抵抗試験 動作温度: -20℃(-4 °F) / +120℃(+250 °F) 作動圧力: 16 バール( 230 psi ). 代表的用途. 手動 1/4 回転ボールバルブは、各種用途に合うように各種サイズを用意しています。手動ハンドレバーを備えており、黄銅、ステンレス鋼、プラスチック製があります。ボールバルブは、信頼性と Durable が高く、長期間にわたってしっかりと閉じているため、遮断及び制御の用途に適しています。 用途: 暖房装置 上下水道処理 液体流量制御. よくある質問. 手動ボールバルブの仕組み ボールバルブは、ロータリボールによって液体又は気体の流量を制御する遮断弁の一種です。ボールの穴が流れに沿っているときはバルブが開いており、ボールをバルブハンドルで 1/4 回転( 90 度)回転させたときは閉じています。 フルボアとレデュースボアボール弁の違いは何ですか. フルボアボール弁 ( フルポートとも呼ばれます ) には ' ボールの穴がパイプラインと同じサイズになるように ' オーバーサイズのボールがあり ' これによって恋人の摩擦損失が発生しますつまり ' ボア直径はパイプと同じ内径になります レデュースボアバルブは、配管の内径よりも内径が小さくなります。
仕様タイプ = 縮小ボア、 二方弁ボール材質 = 真鍮アタッチメントタイプ = 圧縮ねじの呼び径 = 15mm圧縮継手サイズ = 15mmボディ材質 = 真鍮安全に使用 = ガス, 油, 石油, 水ハンドルタイプ = レバーハンドル材質 = PVC コート鋼最大作働圧力psi = 230psiハンドル色 = 白バール
RoHS指令(10物質対応)対応
1個
¥3,698
税込¥4,068
5日以内出荷
タイプ = フルボア、 二方弁。ボール材質 = クロムめっき真鍮。アタッチメントタイプ = ネジ。スレッド標準 = BSPP。ねじの呼び径 = 1/4インチ。ボディ材質 = 真鍮。パイプ外径 = 8mm。安全に使用 = 空気, 油, 蒸気, 水。ハンドルタイプ = T型ハンドル。ハンドル材質 = PVC コート鋼。最大作働圧力psi = 580psi。操作圧力 = 40 → 30バール。。設置部品内で液体が凍結するとバルブが激しく損傷する場合があります. WRAS (UK) GOST-R(ロシア) Expert Conclusion (ロシア) EAC Conforming (ロシア) UkrSepro(ウクライナ) RoHS対応. 特定の構成のみに承認を適用. RS Pro 黄銅ボールバルブ - 1/4 回転、 T ハンドル、オス / メス. RS Pro の黄銅製手動ボールバルブ製品です。手動ボールバルブは、水流と圧力を制御する遮断弁を操作するために使用します。この 1/4 回転黄銅フルボアボール弁は、 T ハンドルを備えており、家庭、商業、産業用途での高温温水サービスに適しています。 ボールバルブは、空気、ガス、水、蒸気、化学薬品、石油化学製品などに使用できます。このバルブは使いやすく、ハンドルを 1/4 回転させてバルブを開閉します。 RS Pro には、さまざまな圧力や高温に対応できる流量制御用の黄銅ボールバルブが幅広く用意されています。各種のサイズを取り揃えています。 ; 733-5215-T 733-5215-T ハンドルボールバルブ 3/8 インチ M-F ; 733-5224-T 733-5224-T ハンドルボールバルブ 1/2 インチ M-F ; 733-5227-T 733-5227-T ハンドルボールバルブ 3/4 インチ M-F ; 733-5221-T 733-5221-T ハンドルボールバルブ 1 インチ M-F ; 733-5211-T 733-5211-T ハンドルボールバルブ 1/4 インチ M-F. 特長と利点:. ;ul> ;li>用途: 配管、水 ;/li> ;li>動作温度: -30 → +60℃ ;/li> ;li>動作圧力: 2インチまではPN40 (600 PSI)、2.5 → 4インチではPN30 (450 PSI)、非衝撃の冷間動作圧力 ;/li> ;li>ねじ: ISO228平行メス x メスねじ ;/li> ;li>ポート: フル ;/li> ;li>接続オプション: FxF、MxF、BSPP、NPT ;/li> ;li>ステム構成: ブローアウト防止ニッケルめっき黄銅ステム、最大限の安全性を確保するため、ステムにFPM Oリングを2枚装着 ;/li> ;li>ボール弁シート: 純正PTFE自己潤滑性、柔軟性のあるリップ設計 ;/li> ;li>ボディ: DIN3357準拠のフルポートで最大フロー ;/li> ;li>長寿命のクロムめっき黄銅ボール ;/li> ;li>すべてのシールにシリコンフリー潤滑剤を使用 ;/li> ;li>本体のストロークストップでステムにかかる圧力を回避 ;/li> ;li>二重シールシステムにより、バルブを正逆両方向に操作できるため設置が簡単になります ;/li> ;li>金属間可動部なし ;/li> ;li>メンテナンス不要 ;/li> ;li>ボール位置が明確なハンドル ;/li> ;li>品質: 熱間鍛造、噴砂加工のニッケルめっき黄銅ボディ、Loctite又はそれと同等のねじシーラントシール構造のキャップ、EN12165及びEN12164(以前のDIN17660及びUNI5705-65)規格に準拠した最良の黄銅 ;/li> ;/ul>. 代表的用途. 手動 1/4 回転ボールバルブは、各種用途に合うように各種サイズを用意しています。手動ハンドルを備え、黄銅、ステンレス鋼、プラスチック製のものがあります。ボール値は、信頼性と Durable が高く、長期間にわたってしっかりと閉じているため、シャットオフ及び制御の用途に適しています。 用途: 暖房装置 上下水道処理 ガス流量制御 液体流量制御. よくある質問. 手動ボール値はどのように機能するのですか. ボールバルブは、ロータリボールによって液体又は気体の流量を制御する遮断弁の一種です。ボールの穴が流れに沿っているときはバルブが開いており、ボールをバルブハンドルで 1/4 回転( 90 度)回転させたときは閉じています。 フルボアとレデュースボアボール弁の違いは何ですか. フルボアボール弁 ( フルポートとも呼ばれます ) には ' ボールの穴がパイプラインと同じサイズになるように ' オーバーサイズのボールがあり ' これによって恋人の摩擦損失が発生しますつまり ' ボア直径はパイプと同じ内径になります レデュースボアバルブは、配管の内径よりも内径が小さくなります。
RoHS指令(10物質対応)対応
1個
¥1,698
税込¥1,868
翌々日出荷
タイプ = フルボア、 二方弁。ボール材質 = クロムめっき真鍮。アタッチメントタイプ = ネジ。スレッド標準 = BSPP。ねじの呼び径 = 1/2インチ。ボディ材質 = 真鍮。パイプ外径 = 15mm。安全に使用 = 空気, 油, 蒸気, 水。ハンドルタイプ = T型ハンドル。ハンドル材質 = PVC コート鋼。最大作働圧力psi = 580psi。操作圧力 = 40 → 30バール。。設置部品内で液体が凍結するとバルブが激しく損傷する場合があります. WRAS (UK) GOST-R(ロシア) Expert Conclusion (ロシア) EAC Conforming (ロシア) UkrSepro(ウクライナ) RoHS対応. 特定の構成のみに承認を適用. RS Pro 黄銅ボールバルブ - 1/4 回転、 T ハンドル、オス / メス. RS Pro の黄銅製手動ボールバルブ製品です。手動ボールバルブは、水流と圧力を制御する遮断弁を操作するために使用します。この 1/4 回転黄銅フルボアボール弁は、 T ハンドルを備えており、家庭、商業、産業用途での高温温水サービスに適しています。 ボールバルブは、空気、ガス、水、蒸気、化学薬品、石油化学製品などに使用できます。このバルブは使いやすく、ハンドルを 1/4 回転させてバルブを開閉します。 RS Pro には、さまざまな圧力や高温に対応できる流量制御用の黄銅ボールバルブが幅広く用意されています。各種のサイズを取り揃えています。 ; 733-5215-T 733-5215-T ハンドルボールバルブ 3/8 インチ M-F ; 733-5224-T 733-5224-T ハンドルボールバルブ 1/2 インチ M-F ; 733-5227-T 733-5227-T ハンドルボールバルブ 3/4 インチ M-F ; 733-5221-T 733-5221-T ハンドルボールバルブ 1 インチ M-F ; 733-5211-T 733-5211-T ハンドルボールバルブ 1/4 インチ M-F. 特長と利点:. ;ul> ;li>用途: 配管、水 ;/li> ;li>動作温度: -30 → +60℃ ;/li> ;li>動作圧力: 2インチまではPN40 (600 PSI)、2.5 → 4インチではPN30 (450 PSI)、非衝撃の冷間動作圧力 ;/li> ;li>ねじ: ISO228平行メス x メスねじ ;/li> ;li>ポート: フル ;/li> ;li>接続オプション: FxF、MxF、BSPP、NPT ;/li> ;li>ステム構成: ブローアウト防止ニッケルめっき黄銅ステム、最大限の安全性を確保するため、ステムにFPM Oリングを2枚装着 ;/li> ;li>ボール弁シート: 純正PTFE自己潤滑性、柔軟性のあるリップ設計 ;/li> ;li>ボディ: DIN3357準拠のフルポートで最大フロー ;/li> ;li>長寿命のクロムめっき黄銅ボール ;/li> ;li>すべてのシールにシリコンフリー潤滑剤を使用 ;/li> ;li>本体のストロークストップでステムにかかる圧力を回避 ;/li> ;li>二重シールシステムにより、バルブを正逆両方向に操作できるため設置が簡単になります ;/li> ;li>金属間可動部なし ;/li> ;li>メンテナンス不要 ;/li> ;li>ボール位置が明確なハンドル ;/li> ;li>品質: 熱間鍛造、噴砂加工のニッケルめっき黄銅ボディ、Loctite又はそれと同等のねじシーラントシール構造のキャップ、EN12165及びEN12164(以前のDIN17660及びUNI5705-65)規格に準拠した最良の黄銅 ;/li> ;/ul>. 代表的用途. 手動 1/4 回転ボールバルブは、各種用途に合うように各種サイズを用意しています。手動ハンドルを備え、黄銅、ステンレス鋼、プラスチック製のものがあります。ボール値は、信頼性と Durable が高く、長期間にわたってしっかりと閉じているため、シャットオフ及び制御の用途に適しています。 用途: 暖房装置 上下水道処理 ガス流量制御 液体流量制御. よくある質問. 手動ボール値はどのように機能するのですか. ボールバルブは、ロータリボールによって液体又は気体の流量を制御する遮断弁の一種です。ボールの穴が流れに沿っているときはバルブが開いており、ボールをバルブハンドルで 1/4 回転( 90 度)回転させたときは閉じています。 フルボアとレデュースボアボール弁の違いは何ですか. フルボアボール弁 ( フルポートとも呼ばれます ) には ' ボールの穴がパイプラインと同じサイズになるように ' オーバーサイズのボールがあり ' これによって恋人の摩擦損失が発生しますつまり ' ボア直径はパイプと同じ内径になります レデュースボアバルブは、配管の内径よりも内径が小さくなります。
RoHS指令(10物質対応)対応
1個
¥2,198
税込¥2,418
翌々日出荷
タイプ = フルボア、 二方弁。ボール材質 = クロムめっき真鍮。アタッチメントタイプ = ネジ。スレッド標準 = BSPP。ねじの呼び径 = 3/4インチ。ボディ材質 = 真鍮。パイプ外径 = 20mm。安全に使用 = 空気, 油, 蒸気, 水。ハンドルタイプ = T型ハンドル。ハンドル材質 = PVC コート鋼。最大作働圧力psi = 580psi。操作圧力 = 40 → 30バール。。設置部品内で液体が凍結するとバルブが激しく損傷する場合があります. WRAS (UK) GOST-R(ロシア) Expert Conclusion (ロシア) EAC Conforming (ロシア) UkrSepro(ウクライナ) RoHS対応. 特定の構成のみに承認を適用. RS Pro 黄銅ボールバルブ - 1/4 回転、 T ハンドル、オス / メス. RS Pro の黄銅製手動ボールバルブ製品です。手動ボールバルブは、水流と圧力を制御する遮断弁を操作するために使用します。この 1/4 回転黄銅フルボアボール弁は、 T ハンドルを備えており、家庭、商業、産業用途での高温温水サービスに適しています。 ボールバルブは、空気、ガス、水、蒸気、化学薬品、石油化学製品などに使用できます。このバルブは使いやすく、ハンドルを 1/4 回転させてバルブを開閉します。 RS Pro には、さまざまな圧力や高温に対応できる流量制御用の黄銅ボールバルブが幅広く用意されています。各種のサイズを取り揃えています。 ; 733-5215-T 733-5215-T ハンドルボールバルブ 3/8 インチ M-F ; 733-5224-T 733-5224-T ハンドルボールバルブ 1/2 インチ M-F ; 733-5227-T 733-5227-T ハンドルボールバルブ 3/4 インチ M-F ; 733-5221-T 733-5221-T ハンドルボールバルブ 1 インチ M-F ; 733-5211-T 733-5211-T ハンドルボールバルブ 1/4 インチ M-F. 特長と利点:. ;ul> ;li>用途: 配管、水 ;/li> ;li>動作温度: -30 → +60℃ ;/li> ;li>動作圧力: 2インチまではPN40 (600 PSI)、2.5 → 4インチではPN30 (450 PSI)、非衝撃の冷間動作圧力 ;/li> ;li>ねじ: ISO228平行メス x メスねじ ;/li> ;li>ポート: フル ;/li> ;li>接続オプション: FxF、MxF、BSPP、NPT ;/li> ;li>ステム構成: ブローアウト防止ニッケルめっき黄銅ステム、最大限の安全性を確保するため、ステムにFPM Oリングを2枚装着 ;/li> ;li>ボール弁シート: 純正PTFE自己潤滑性、柔軟性のあるリップ設計 ;/li> ;li>ボディ: DIN3357準拠のフルポートで最大フロー ;/li> ;li>長寿命のクロムめっき黄銅ボール ;/li> ;li>すべてのシールにシリコンフリー潤滑剤を使用 ;/li> ;li>本体のストロークストップでステムにかかる圧力を回避 ;/li> ;li>二重シールシステムにより、バルブを正逆両方向に操作できるため設置が簡単になります ;/li> ;li>金属間可動部なし ;/li> ;li>メンテナンス不要 ;/li> ;li>ボール位置が明確なハンドル ;/li> ;li>品質: 熱間鍛造、噴砂加工のニッケルめっき黄銅ボディ、Loctite又はそれと同等のねじシーラントシール構造のキャップ、EN12165及びEN12164(以前のDIN17660及びUNI5705-65)規格に準拠した最良の黄銅 ;/li> ;/ul>. 代表的用途. 手動 1/4 回転ボールバルブは、各種用途に合うように各種サイズを用意しています。手動ハンドルを備え、黄銅、ステンレス鋼、プラスチック製のものがあります。ボール値は、信頼性と Durable が高く、長期間にわたってしっかりと閉じているため、シャットオフ及び制御の用途に適しています。 用途: 暖房装置 上下水道処理 ガス流量制御 液体流量制御. よくある質問. 手動ボール値はどのように機能するのですか. ボールバルブは、ロータリボールによって液体又は気体の流量を制御する遮断弁の一種です。ボールの穴が流れに沿っているときはバルブが開いており、ボールをバルブハンドルで 1/4 回転( 90 度)回転させたときは閉じています。 フルボアとレデュースボアボール弁の違いは何ですか. フルボアボール弁 ( フルポートとも呼ばれます ) には ' ボールの穴がパイプラインと同じサイズになるように ' オーバーサイズのボールがあり ' これによって恋人の摩擦損失が発生しますつまり ' ボア直径はパイプと同じ内径になります レデュースボアバルブは、配管の内径よりも内径が小さくなります。
RoHS指令(10物質対応)対応
1個
¥2,798
税込¥3,078
翌々日出荷
タイプ = フルボア、 二方弁。ボール材質 = クロムめっき真鍮。アタッチメントタイプ = ネジ。スレッド標準 = BSPP。ねじの呼び径 = 3/8インチ。ボディ材質 = 真鍮。パイプ外径 = 10mm。安全に使用 = 空気, 油, 蒸気, 水。ハンドルタイプ = T型ハンドル。ハンドル材質 = PVC コート鋼。最大作働圧力psi = 580psi。操作圧力 = 40 → 30バール。。設置部品内で液体が凍結するとバルブが激しく損傷する場合があります. WRAS (UK) GOST-R(ロシア) Expert Conclusion (ロシア) EAC Conforming (ロシア) UkrSepro(ウクライナ) RoHS対応. 特定の構成のみに承認を適用. RS Pro 黄銅ボールバルブ - 1/4 回転、 T ハンドル、オス / メス. RS Pro の黄銅製手動ボールバルブ製品です。手動ボールバルブは、水流と圧力を制御する遮断弁を操作するために使用します。この 1/4 回転黄銅フルボアボール弁は、 T ハンドルを備えており、家庭、商業、産業用途での高温温水サービスに適しています。 ボールバルブは、空気、ガス、水、蒸気、化学薬品、石油化学製品などに使用できます。このバルブは使いやすく、ハンドルを 1/4 回転させてバルブを開閉します。 RS Pro には、さまざまな圧力や高温に対応できる流量制御用の黄銅ボールバルブが幅広く用意されています。各種のサイズを取り揃えています。 ; 733-5215-T 733-5215-T ハンドルボールバルブ 3/8 インチ M-F ; 733-5224-T 733-5224-T ハンドルボールバルブ 1/2 インチ M-F ; 733-5227-T 733-5227-T ハンドルボールバルブ 3/4 インチ M-F ; 733-5221-T 733-5221-T ハンドルボールバルブ 1 インチ M-F ; 733-5211-T 733-5211-T ハンドルボールバルブ 1/4 インチ M-F. 特長と利点:. ;ul> ;li>用途: 配管、水 ;/li> ;li>動作温度: -30 → +60℃ ;/li> ;li>動作圧力: 2インチまではPN40 (600 PSI)、2.5 → 4インチではPN30 (450 PSI)、非衝撃の冷間動作圧力 ;/li> ;li>ねじ: ISO228平行メス x メスねじ ;/li> ;li>ポート: フル ;/li> ;li>接続オプション: FxF、MxF、BSPP、NPT ;/li> ;li>ステム構成: ブローアウト防止ニッケルめっき黄銅ステム、最大限の安全性を確保するため、ステムにFPM Oリングを2枚装着 ;/li> ;li>ボール弁シート: 純正PTFE自己潤滑性、柔軟性のあるリップ設計 ;/li> ;li>ボディ: DIN3357準拠のフルポートで最大フロー ;/li> ;li>長寿命のクロムめっき黄銅ボール ;/li> ;li>すべてのシールにシリコンフリー潤滑剤を使用 ;/li> ;li>本体のストロークストップでステムにかかる圧力を回避 ;/li> ;li>二重シールシステムにより、バルブを正逆両方向に操作できるため設置が簡単になります ;/li> ;li>金属間可動部なし ;/li> ;li>メンテナンス不要 ;/li> ;li>ボール位置が明確なハンドル ;/li> ;li>品質: 熱間鍛造、噴砂加工のニッケルめっき黄銅ボディ、Loctite又はそれと同等のねじシーラントシール構造のキャップ、EN12165及びEN12164(以前のDIN17660及びUNI5705-65)規格に準拠した最良の黄銅 ;/li> ;/ul>. 代表的用途. 手動 1/4 回転ボールバルブは、各種用途に合うように各種サイズを用意しています。手動ハンドルを備え、黄銅、ステンレス鋼、プラスチック製のものがあります。ボール値は、信頼性と Durable が高く、長期間にわたってしっかりと閉じているため、シャットオフ及び制御の用途に適しています。 用途: 暖房装置 上下水道処理 ガス流量制御 液体流量制御. よくある質問. 手動ボール値はどのように機能するのですか. ボールバルブは、ロータリボールによって液体又は気体の流量を制御する遮断弁の一種です。ボールの穴が流れに沿っているときはバルブが開いており、ボールをバルブハンドルで 1/4 回転( 90 度)回転させたときは閉じています。 フルボアとレデュースボアボール弁の違いは何ですか. フルボアボール弁 ( フルポートとも呼ばれます ) には ' ボールの穴がパイプラインと同じサイズになるように ' オーバーサイズのボールがあり ' これによって恋人の摩擦損失が発生しますつまり ' ボア直径はパイプと同じ内径になります レデュースボアバルブは、配管の内径よりも内径が小さくなります。
RoHS指令(10物質対応)対応
1個
¥2,098
税込¥2,308
7日以内出荷
タイプ = フルボア、 二方弁。ボール材質 = クロムめっき真鍮。アタッチメントタイプ = ネジ。スレッド標準 = BSPP。ねじの呼び径 = 1 1/4インチ。ボディ材質 = 真鍮。パイプ外径 = 32mm。安全に使用 = 空気, 油, 蒸気, 水。ハンドルタイプ = レバー。ハンドル材質 = PVC コート鋼。最大作働圧力psi = 580psi。操作圧力 = 40 → 30バール。。設置部品内で液体が凍結するとバルブが激しく損傷する場合があります. WRAS (UK) GOST-R(ロシア) Expert Conclusion (ロシア) EAC Conforming (ロシア) UkrSepro(ウクライナ) RoHS対応. 特定の構成のみに承認を適用. RS Pro S.90 黄銅ボール弁 - 1/4 回転オス / メス. RS Pro の黄銅製手動ボールバルブ製品です。手動ボールバルブは、水流と圧力を制御する遮断弁を操作するために使用します。この 1/4 回転黄銅フルボアボール弁は、レバーハンドルを備えており、産業用途での高温温水サービスに適しています。 ボールバルブは空気、ガス、水、蒸気、化学薬品に使用可能 石油化学製品など。このバルブは使いやすく、ハンドルを 1/4 回転させてバルブを開閉します。 RS Pro には、さまざまな圧力や高温に対応できる流量制御用の黄銅ボールバルブが幅広く用意されています。2 ピースバルブは分解できるため、清掃や検査が簡単です。 各種サイズを用意: ; 733-5237 733-5237 - レバーハンドルボールバルブ 1/2 インチ M-F ; 733-5230 733-5230 - レバーハンドルボールバルブ 1/4 インチ M-F ; 733-5233 733-5233 - レバーハンドルボールバルブ 3/8 インチ M-F ; 733-5246 733-5246 - レバーハンドルボールバルブ 3/4 インチ M-F ; 733-5249 733-5249 - レバーハンドルボールバルブ 1 インチ M-F ; 733-5243 733-5243 - レバーハンドルボールバルブ 1 1/4 インチ M-F ; 733-5252 733-5252 - レバーハンドルボールバルブ 1 1/2 インチ M-F ; 733-5255 733-5255 - レバーハンドルボールバルブ 2 インチ M-F. 特長と利点:. ;ul> ;li>アプリケーション : 配管、水 ;/li> ;li>動作温度 :-40 ℃ ~ +170 ℃ (+350 ℃ ) ;/li> ;li>作動圧: PN40 ( 600 PSI )最大 2 インチ、 PN30 ( 450 PSI ) 2 ~ 1/2 ~ 4 インチ、非衝撃冷間作動圧 ;/li> ;li>ねじ部: ISO228 平行メス x メスねじ ;/li> ;li>フルポート ;/li> ;li>接続オプション: FxF 、 MXF 、 BSPP 、 NPT ;/li> ;li>ステム構成、ブローアウト防止ニッケルめっき黄銅ステム、最大限の安全性を確保するため、ステムに FPM O リングを 2 枚装着しています ;/li> ;li>ボールシートは、柔軟性のあるリップ設計の純正 PTFE 自己潤滑性を備えています ;/li> ;li>ボディ:最大フローの DIN 3357 準拠フルポート ;/li> ;li>長寿命のクロムめっき黄銅ボール ;/li> ;li>すべてのシールにシリコンフリー潤滑剤を使用 ;/li> ;li>本体のストロークストップでステムにかかる圧力を回避 ;/li> ;li>24時間100 %シールテスト保証 ;/li> ;li>二重シールシステムにより、バルブを正逆両方向に操作できるため設置が簡単になります ;/li> ;li>金属間可動部なし ;/li> ;li>メンテナンス不要 ;/li> ;li>ボール位置が明確なハンドル ;/li> ;li>品質: 熱間鍛造、噴砂加工のニッケルめっき黄銅ボディ、Loctite又はそれと同等のねじシーラントシール構造のキャップ、EN12165及びEN12164(以前のDIN17660及びUNI5705-65)規格に準拠した最良の黄銅 ;/li> ;/ul>. 代表的用途. 手動 1/4 回転ボールバルブは、各種用途に合うように各種サイズを用意しています。手動ハンドレバーを備えており、黄銅、ステンレス鋼、プラスチック製があります。ボールバルブは、信頼性と Durable が高く、長期間にわたってしっかりと閉じているため、遮断及び制御の用途に適しています。 用途: 暖房装置 上下水道処理 ガス流量制御 液体流量制御. よくある質問. 手動ボールバルブの仕組み ボールバルブは、ロータリボールによって液体又は気体の流量を制御する遮断弁の一種です。ボールの穴が流れに沿っているときはバルブが開いており、ボールをバルブハンドルで 1/4 回転( 90 度)回転させたときは閉じています。 フルボアとレデュースボアボール弁の違いは何ですか. フルボアボール弁 ( フルポートとも呼ばれます ) には ' ボールの穴がパイプラインと同じサイズになるように ' オーバーサイズのボールがあり ' これによって恋人の摩擦損失が発生しますつまり ' ボア直径はパイプと同じ内径になります レデュースボアバルブは、配管の内径よりも内径が小さくなります。
RoHS指令(10物質対応)対応
1個
¥9,798
税込¥10,778
7日以内出荷
タイプ = フルボア、 二方弁。ボール材質 = クロムめっき真鍮。アタッチメントタイプ = ネジ。スレッド標準 = BSPP。ねじの呼び径 = 38.1mm。ボディ材質 = 真鍮。パイプ外径 = 40mm。安全に使用 = 空気, 油, 蒸気, 水。ハンドルタイプ = レバー。ハンドル材質 = PVC コート鋼。最大作働圧力psi = 580psi。操作圧力 = 40 → 30バール。。設置部品内で液体が凍結するとバルブが激しく損傷する場合があります. WRAS (UK) GOST-R(ロシア) Expert Conclusion (ロシア) EAC Conforming (ロシア) UkrSepro(ウクライナ) RoHS対応. 特定の構成のみに承認を適用. RS Pro S.90 黄銅ボール弁 - 1/4 回転オス / メス. RS Pro の黄銅製手動ボールバルブ製品です。手動ボールバルブは、水流と圧力を制御する遮断弁を操作するために使用します。この 1/4 回転黄銅フルボアボール弁は、レバーハンドルを備えており、産業用途での高温温水サービスに適しています。 ボールバルブは空気、ガス、水、蒸気、化学薬品に使用可能 石油化学製品など。このバルブは使いやすく、ハンドルを 1/4 回転させてバルブを開閉します。 RS Pro には、さまざまな圧力や高温に対応できる流量制御用の黄銅ボールバルブが幅広く用意されています。2 ピースバルブは分解できるため、清掃や検査が簡単です。 各種サイズを用意: ; 733-5237 733-5237 - レバーハンドルボールバルブ 1/2 インチ M-F ; 733-5230 733-5230 - レバーハンドルボールバルブ 1/4 インチ M-F ; 733-5233 733-5233 - レバーハンドルボールバルブ 3/8 インチ M-F ; 733-5246 733-5246 - レバーハンドルボールバルブ 3/4 インチ M-F ; 733-5249 733-5249 - レバーハンドルボールバルブ 1 インチ M-F ; 733-5243 733-5243 - レバーハンドルボールバルブ 1 1/4 インチ M-F ; 733-5252 733-5252 - レバーハンドルボールバルブ 1 1/2 インチ M-F ; 733-5255 733-5255 - レバーハンドルボールバルブ 2 インチ M-F. 特長と利点:. ;ul> ;li>アプリケーション : 配管、水 ;/li> ;li>動作温度 :-40 ℃ ~ +170 ℃ (+350 ℃ ) ;/li> ;li>作動圧: PN40 ( 600 PSI )最大 2 インチ、 PN30 ( 450 PSI ) 2 ~ 1/2 ~ 4 インチ、非衝撃冷間作動圧 ;/li> ;li>ねじ部: ISO228 平行メス x メスねじ ;/li> ;li>フルポート ;/li> ;li>接続オプション: FxF 、 MXF 、 BSPP 、 NPT ;/li> ;li>ステム構成、ブローアウト防止ニッケルめっき黄銅ステム、最大限の安全性を確保するため、ステムに FPM O リングを 2 枚装着しています ;/li> ;li>ボールシートは、柔軟性のあるリップ設計の純正 PTFE 自己潤滑性を備えています ;/li> ;li>ボディ:最大フローの DIN 3357 準拠フルポート ;/li> ;li>長寿命のクロムめっき黄銅ボール ;/li> ;li>すべてのシールにシリコンフリー潤滑剤を使用 ;/li> ;li>本体のストロークストップでステムにかかる圧力を回避 ;/li> ;li>24時間100 %シールテスト保証 ;/li> ;li>二重シールシステムにより、バルブを正逆両方向に操作できるため設置が簡単になります ;/li> ;li>金属間可動部なし ;/li> ;li>メンテナンス不要 ;/li> ;li>ボール位置が明確なハンドル ;/li> ;li>品質: 熱間鍛造、噴砂加工のニッケルめっき黄銅ボディ、Loctite又はそれと同等のねじシーラントシール構造のキャップ、EN12165及びEN12164(以前のDIN17660及びUNI5705-65)規格に準拠した最良の黄銅 ;/li> ;/ul>. 代表的用途. 手動 1/4 回転ボールバルブは、各種用途に合うように各種サイズを用意しています。手動ハンドレバーを備えており、黄銅、ステンレス鋼、プラスチック製があります。ボールバルブは、信頼性と Durable が高く、長期間にわたってしっかりと閉じているため、遮断及び制御の用途に適しています。 用途: 暖房装置 上下水道処理 ガス流量制御 液体流量制御. よくある質問. 手動ボールバルブの仕組み ボールバルブは、ロータリボールによって液体又は気体の流量を制御する遮断弁の一種です。ボールの穴が流れに沿っているときはバルブが開いており、ボールをバルブハンドルで 1/4 回転( 90 度)回転させたときは閉じています。 フルボアとレデュースボアボール弁の違いは何ですか. フルボアボール弁 ( フルポートとも呼ばれます ) には ' ボールの穴がパイプラインと同じサイズになるように ' オーバーサイズのボールがあり ' これによって恋人の摩擦損失が発生しますつまり ' ボア直径はパイプと同じ内径になります レデュースボアバルブは、配管の内径よりも内径が小さくなります。
RoHS指令(10物質対応)対応
1個
¥11,980
税込¥13,178
7日以内出荷
タイプ = フルボア、 二方弁。ボール材質 = クロムめっき真鍮。アタッチメントタイプ = ネジ。スレッド標準 = BSPP。ねじの呼び径 = 1/2インチ。ボディ材質 = 真鍮。パイプ外径 = 15mm。安全に使用 = 空気, 油, 蒸気, 水。ハンドルタイプ = レバー。ハンドル材質 = PVC コート鋼。最大作働圧力psi = 580psi。操作圧力 = 40 → 30バール。。設置部品内で液体が凍結するとバルブが激しく損傷する場合があります. WRAS (UK) GOST-R(ロシア) Expert Conclusion (ロシア) EAC Conforming (ロシア) UkrSepro(ウクライナ) RoHS対応. 特定の構成のみに承認を適用. RS Pro S.90 黄銅ボール弁 - 1/4 回転オス / メス. RS Pro の黄銅製手動ボールバルブ製品です。手動ボールバルブは、水流と圧力を制御する遮断弁を操作するために使用します。この 1/4 回転黄銅フルボアボール弁は、レバーハンドルを備えており、産業用途での高温温水サービスに適しています。 ボールバルブは空気、ガス、水、蒸気、化学薬品に使用可能 石油化学製品など。このバルブは使いやすく、ハンドルを 1/4 回転させてバルブを開閉します。 RS Pro には、さまざまな圧力や高温に対応できる流量制御用の黄銅ボールバルブが幅広く用意されています。2 ピースバルブは分解できるため、清掃や検査が簡単です。 各種サイズを用意: ; 733-5237 733-5237 - レバーハンドルボールバルブ 1/2 インチ M-F ; 733-5230 733-5230 - レバーハンドルボールバルブ 1/4 インチ M-F ; 733-5233 733-5233 - レバーハンドルボールバルブ 3/8 インチ M-F ; 733-5246 733-5246 - レバーハンドルボールバルブ 3/4 インチ M-F ; 733-5249 733-5249 - レバーハンドルボールバルブ 1 インチ M-F ; 733-5243 733-5243 - レバーハンドルボールバルブ 1 1/4 インチ M-F ; 733-5252 733-5252 - レバーハンドルボールバルブ 1 1/2 インチ M-F ; 733-5255 733-5255 - レバーハンドルボールバルブ 2 インチ M-F. 特長と利点:. ;ul> ;li>アプリケーション : 配管、水 ;/li> ;li>動作温度 :-40 ℃ ~ +170 ℃ (+350 ℃ ) ;/li> ;li>作動圧: PN40 ( 600 PSI )最大 2 インチ、 PN30 ( 450 PSI ) 2 ~ 1/2 ~ 4 インチ、非衝撃冷間作動圧 ;/li> ;li>ねじ部: ISO228 平行メス x メスねじ ;/li> ;li>フルポート ;/li> ;li>接続オプション: FxF 、 MXF 、 BSPP 、 NPT ;/li> ;li>ステム構成、ブローアウト防止ニッケルめっき黄銅ステム、最大限の安全性を確保するため、ステムに FPM O リングを 2 枚装着しています ;/li> ;li>ボールシートは、柔軟性のあるリップ設計の純正 PTFE 自己潤滑性を備えています ;/li> ;li>ボディ:最大フローの DIN 3357 準拠フルポート ;/li> ;li>長寿命のクロムめっき黄銅ボール ;/li> ;li>すべてのシールにシリコンフリー潤滑剤を使用 ;/li> ;li>本体のストロークストップでステムにかかる圧力を回避 ;/li> ;li>24時間100 %シールテスト保証 ;/li> ;li>二重シールシステムにより、バルブを正逆両方向に操作できるため設置が簡単になります ;/li> ;li>金属間可動部なし ;/li> ;li>メンテナンス不要 ;/li> ;li>ボール位置が明確なハンドル ;/li> ;li>品質: 熱間鍛造、噴砂加工のニッケルめっき黄銅ボディ、Loctite又はそれと同等のねじシーラントシール構造のキャップ、EN12165及びEN12164(以前のDIN17660及びUNI5705-65)規格に準拠した最良の黄銅 ;/li> ;/ul>. 代表的用途. 手動 1/4 回転ボールバルブは、各種用途に合うように各種サイズを用意しています。手動ハンドレバーを備えており、黄銅、ステンレス鋼、プラスチック製があります。ボールバルブは、信頼性と Durable が高く、長期間にわたってしっかりと閉じているため、遮断及び制御の用途に適しています。 用途: 暖房装置 上下水道処理 ガス流量制御 液体流量制御. よくある質問. 手動ボールバルブの仕組み ボールバルブは、ロータリボールによって液体又は気体の流量を制御する遮断弁の一種です。ボールの穴が流れに沿っているときはバルブが開いており、ボールをバルブハンドルで 1/4 回転( 90 度)回転させたときは閉じています。 フルボアとレデュースボアボール弁の違いは何ですか. フルボアボール弁 ( フルポートとも呼ばれます ) には ' ボールの穴がパイプラインと同じサイズになるように ' オーバーサイズのボールがあり ' これによって恋人の摩擦損失が発生しますつまり ' ボア直径はパイプと同じ内径になります レデュースボアバルブは、配管の内径よりも内径が小さくなります。
RoHS指令(10物質対応)対応
1個
¥2,698
税込¥2,968
7日以内出荷
タイプ = フルボア、 二方弁。ボール材質 = クロムめっき真鍮。アタッチメントタイプ = ネジ。スレッド標準 = BSP。ねじの呼び径 = 38.1mm。ボディ材質 = ニッケルめっき真鍮。パイプ外径 = 40mm。ハンドルタイプ = レバー。ハンドル材質 = スチール。操作圧力 = 16バール。。GOST-R(ロシア) 専門家の結論(ロシア) EAC適合(ロシア) RoHS対応. 設置部品内で液体が凍結するとバルブが激しく損傷する場合があります. 特定の構成のみに承認を適用. S.81サイドドレイン黄銅ボール弁 - 1/4回転. 用途: 配管、水 ダウンストリーム又はライン全体をドレイン 熱センサ又はフローセンサの適用 圧力ゲージの適用 流動性を新しい方向に迂回 動作温度: -20℃(-4 °F) / +170℃(+350 °F) 作動圧力: PN16 (230 PSI)最大2インチ、非衝撃冷間作動圧力 ねじ: ISO228平行メス x メスねじ ポート: フル 接続オプション: F x F ステム構成: ブローアウト防止のニッケルめっき黄銅ステム、安全性を最大限に向上させるためステムに2個のFPM Oリング ボールシート: 柔軟性のあるリップ設計の純正PTFE自己潤滑性シート ボディ: 最大フローのDIN3357準拠フルポート 100 %イタリア製 長寿命のクロムめっき黄銅ボール すべてのシールにシリコンフリー潤滑剤を使用 ステムに圧力がかからないようストロークストップをボディに装備 24時間100 %シールテスト保証 二重シールシステムにより、バルブを正逆両方向に操作できるため設置が簡単になります 金属間可動部なし メンテナンス不要 ボール位置が明確なハンドル 品質: 熱間鍛造、噴砂加工を施したニッケルめっき黄銅ボディ、及びLoctite又はそれと同等のねじシーラントで密閉したキャップ、EN12165及びEN12164(以前のDIN17660及びUNI5705-65)仕様に準拠した最良の黄銅. 熱間鍛造噴砂加工のニッケルめっき黄銅の本体、及びLoctite又はそれと同等のねじシーラントシール構造のキャップ EN 12165及びEN 12164(以前の DIN 17660及びUNI 5705-65)仕様に準拠した最良の黄銅 二重のサイドドレインにより、安全なダウンストリームライン通気を容易に実現. 作働圧力:. 16バール Kg/cm2(230 PSI) 非衝撃冷間作働圧力 バルブに適用可、サイドタップは不可. フロー:. 最大フローのDIN 3357準拠フルポート. ねじ:. ISO 228平行メス x メスねじ G 1/4インチISO 228両サイドドレイン. シール:. 柔軟性のあるリップ設計の純正PTFE自己潤滑性シート
RoHS指令(10物質対応)対応
1個
¥9,998
税込¥10,998
7日以内出荷
タイプ = フルボア、 二方弁。ボール材質 = クロムめっき真鍮。アタッチメントタイプ = ネジ。スレッド標準 = BSP。ねじの呼び径 = 1インチ。ボディ材質 = ニッケルめっき真鍮。パイプ外径 = 25mm。ハンドルタイプ = レバー。ハンドル材質 = スチール。操作圧力 = 16バール。。GOST-R(ロシア) 専門家の結論(ロシア) EAC適合(ロシア) RoHS対応. 設置部品内で液体が凍結するとバルブが激しく損傷する場合があります. 特定の構成のみに承認を適用. S.81サイドドレイン黄銅ボール弁 - 1/4回転. 用途: 配管、水 ダウンストリーム又はライン全体をドレイン 熱センサ又はフローセンサの適用 圧力ゲージの適用 流動性を新しい方向に迂回 動作温度: -20℃(-4 °F) / +170℃(+350 °F) 作動圧力: PN16 (230 PSI)最大2インチ、非衝撃冷間作動圧力 ねじ: ISO228平行メス x メスねじ ポート: フル 接続オプション: F x F ステム構成: ブローアウト防止のニッケルめっき黄銅ステム、安全性を最大限に向上させるためステムに2個のFPM Oリング ボールシート: 柔軟性のあるリップ設計の純正PTFE自己潤滑性シート ボディ: 最大フローのDIN3357準拠フルポート 100 %イタリア製 長寿命のクロムめっき黄銅ボール すべてのシールにシリコンフリー潤滑剤を使用 ステムに圧力がかからないようストロークストップをボディに装備 24時間100 %シールテスト保証 二重シールシステムにより、バルブを正逆両方向に操作できるため設置が簡単になります 金属間可動部なし メンテナンス不要 ボール位置が明確なハンドル 品質: 熱間鍛造、噴砂加工を施したニッケルめっき黄銅ボディ、及びLoctite又はそれと同等のねじシーラントで密閉したキャップ、EN12165及びEN12164(以前のDIN17660及びUNI5705-65)仕様に準拠した最良の黄銅. 熱間鍛造噴砂加工のニッケルめっき黄銅の本体、及びLoctite又はそれと同等のねじシーラントシール構造のキャップ EN 12165及びEN 12164(以前の DIN 17660及びUNI 5705-65)仕様に準拠した最良の黄銅 二重のサイドドレインにより、安全なダウンストリームライン通気を容易に実現. 作働圧力:. 16バール Kg/cm2(230 PSI) 非衝撃冷間作働圧力 バルブに適用可、サイドタップは不可. フロー:. 最大フローのDIN 3357準拠フルポート. ねじ:. ISO 228平行メス x メスねじ G 1/4インチISO 228両サイドドレイン. シール:. 柔軟性のあるリップ設計の純正PTFE自己潤滑性シート
RoHS指令(10物質対応)対応
1個
¥7,098
税込¥7,808
7日以内出荷
タイプ = フルボア、 二方弁。ボール材質 = 真鍮。アタッチメントタイプ = ネジ。スレッド標準 = BSPP。ねじの呼び径 = 2インチ。ボディ材質 = 真鍮。パイプ外径 = 50mm。安全に使用 = ガス。ハンドルタイプ = レバー。ハンドル材質 = PVC コート鋼。最大作働圧力psi = 600psi。操作圧力 = 40 → 30バール。。設置部品内で液体が凍結するとバルブが激しく損傷する場合があります. DVGW (ドイツ) SVGW (スイス) BSI (UK) Factory Mutual (USA) The Australian Gas Association(オーストラリア) GOST-R、Hygenic and Rostekhnadzor (ロシア) Suruhanjaya Tenaga (マレーシア) UkrSepro(ウクライナ). 特定の構成のみに承認を適用. RS Pro S.84 EN331 ガス / 飲料水用の黄銅ボール弁です. RS PRO 手動黄銅ボールバルブ製品。手動ボールバルブは、水流と圧力を制御する遮断弁を操作するために使用します。この 1/4 回転黄銅フルボアボール弁は、レバーハンドルを備えており、家庭、商業、産業用途での高温温水サービスに適しています。 ボールバルブは空気、ガス、水、蒸気、化学薬品に使用可能 石油化学製品など。このバルブは使いやすく、ハンドルを 1/4 回転させてバルブを開閉します。 RS PRO には、さまざまな圧力や高温に対応できる流量制御用の黄銅ボールバルブ製品があります。 各種サイズを用意: ; 733-5151 733-5151 - ガスレバーハンドルボールバルブ 1/4 インチ ; 733-5158 733-5158 - ガスレバーハンドルボールバルブ 1/2 インチ ; 733-5154 733-5154 - ガスレバーハンドルボールバルブ 3/8 インチ ; 733-5167 733-5167 - ガスレバーハンドルボールバルブ 3/4 インチ ; 733-5160 733-5160 - ガスレバーハンドルボールバルブ 1 インチ ; 733-5164 733-5164 - ガスレバーハンドルボールバルブ 1 1/4 インチ ; 733-5173 733-5173 - ガスレバーハンドルボールバルブ 1 1/2 インチ ; 733-5176 733-5176 - ガスレバーハンドルボールバルブ 2 インチ レジオネラ菌は 5.7 → 55 ° C の温度範囲で自然環境や人工水環境で生息 / 増殖し、酸性環境でもアルカリ性環境でも生息できる細菌です。新しいS.84はガス使用の認定を受けており、飲料水使用の認定も追加されました。特定のボール設計が水の停滞を防ぎ、機構内の細菌の拡散を防止します。用途: ガス、オイル、水、飲料水. 特長と利点:. 洗浄液用の穴付き、長寿命のクロムめっき黄銅ボール すべてのシールにシリコンフリー潤滑剤を使用 本体のストロークストップでステムにかかる圧力を回避 24時間100 %シールテスト保証 二重シールシステムにより、バルブを正逆両方向に操作できるため設置が簡単になります 金属間可動部なし メンテナンス不要 ボール位置が明確なハンドル RoHS対応 動作温度: -40 → +170 ° C 、 0 → +60 ° C (ガス) 最大作働圧力: 40 bar ( 2 インチまで)、 30 bar ( 2 インチ以上). 代表的用途. 手動 1/4 回転ボールバルブは、各種用途に合うように各種サイズを用意しています。手動ハンドレバーを備えており、黄銅、ステンレス鋼、プラスチック製があります。ボールバルブは、信頼性と Durable が高く、長期間にわたってしっかりと閉じているため、遮断及び制御の用途に適しています。 用途: 暖房装置 上下水道処理 ガス流量制御 液体流量制御. よくある質問. 手動ボールバルブの仕組み ボールバルブは、ロータリボールによって液体又は気体の流量を制御する遮断弁の一種です。ボールの穴が流れに沿っているときはバルブが開いており、ボールをバルブハンドルで 1/4 回転( 90 度)回転させたときは閉じています。 フルボアとレデュースボアボール弁の違いは何ですか. フルボアボール弁 ( フルポートとも呼ばれます ) には ' ボールの穴がパイプラインと同じサイズになるように ' オーバーサイズのボールがあり ' これによって恋人の摩擦損失が発生しますつまり ' ボア直径はパイプと同じ内径になります レデュースボアバルブは、配管の内径よりも内径が小さくなります。
RoHS指令(10物質対応)対応
1個
¥16,980
税込¥18,678
翌々日出荷
タイプ = フルボア、 二方弁。ボール材質 = 真鍮。アタッチメントタイプ = ネジ。スレッド標準 = BSPP。ねじの呼び径 = 3/8インチ。ボディ材質 = 真鍮。パイプ外径 = 10mm。安全に使用 = ガス。ハンドルタイプ = レバー。ハンドル材質 = PVC コート鋼。最大作働圧力psi = 600psi。ハンドル色 = 黄バール。。設置部品内で液体が凍結するとバルブが激しく損傷する場合があります. DVGW (ドイツ) SVGW (スイス) BSI (UK) Factory Mutual (USA) The Australian Gas Association(オーストラリア) GOST-R、Hygenic and Rostekhnadzor (ロシア) Suruhanjaya Tenaga (マレーシア) UkrSepro(ウクライナ). 特定の構成のみに承認を適用. RS Pro S.84 EN331 ガス / 飲料水用の黄銅ボール弁です. RS PRO 手動黄銅ボールバルブ製品。手動ボールバルブは、水流と圧力を制御する遮断弁を操作するために使用します。この 1/4 回転黄銅フルボアボール弁は、レバーハンドルを備えており、家庭、商業、産業用途での高温温水サービスに適しています。 ボールバルブは空気、ガス、水、蒸気、化学薬品に使用可能 石油化学製品など。このバルブは使いやすく、ハンドルを 1/4 回転させてバルブを開閉します。 RS PRO には、さまざまな圧力や高温に対応できる流量制御用の黄銅ボールバルブ製品があります。 各種サイズを用意: ; 733-5151 733-5151 - ガスレバーハンドルボールバルブ 1/4 インチ ; 733-5158 733-5158 - ガスレバーハンドルボールバルブ 1/2 インチ ; 733-5154 733-5154 - ガスレバーハンドルボールバルブ 3/8 インチ ; 733-5167 733-5167 - ガスレバーハンドルボールバルブ 3/4 インチ ; 733-5160 733-5160 - ガスレバーハンドルボールバルブ 1 インチ ; 733-5164 733-5164 - ガスレバーハンドルボールバルブ 1 1/4 インチ ; 733-5173 733-5173 - ガスレバーハンドルボールバルブ 1 1/2 インチ ; 733-5176 733-5176 - ガスレバーハンドルボールバルブ 2 インチ レジオネラ菌は 5.7 → 55 ° C の温度範囲で自然環境や人工水環境で生息 / 増殖し、酸性環境でもアルカリ性環境でも生息できる細菌です。新しいS.84はガス使用の認定を受けており、飲料水使用の認定も追加されました。特定のボール設計が水の停滞を防ぎ、機構内の細菌の拡散を防止します。用途: ガス、オイル、水、飲料水. 特長と利点:. 洗浄液用の穴付き、長寿命のクロムめっき黄銅ボール すべてのシールにシリコンフリー潤滑剤を使用 本体のストロークストップでステムにかかる圧力を回避 24時間100 %シールテスト保証 二重シールシステムにより、バルブを正逆両方向に操作できるため設置が簡単になります 金属間可動部なし メンテナンス不要 ボール位置が明確なハンドル RoHS対応 動作温度: -40 → +170 ° C 、 0 → +60 ° C (ガス) 最大作働圧力: 40 bar ( 2 インチまで)、 30 bar ( 2 インチ以上). 代表的用途. 手動 1/4 回転ボールバルブは、各種用途に合うように各種サイズを用意しています。手動ハンドレバーを備えており、黄銅、ステンレス鋼、プラスチック製があります。ボールバルブは、信頼性と Durable が高く、長期間にわたってしっかりと閉じているため、遮断及び制御の用途に適しています。 用途: 暖房装置 上下水道処理 ガス流量制御 液体流量制御. よくある質問. 手動ボールバルブの仕組み ボールバルブは、ロータリボールによって液体又は気体の流量を制御する遮断弁の一種です。ボールの穴が流れに沿っているときはバルブが開いており、ボールをバルブハンドルで 1/4 回転( 90 度)回転させたときは閉じています。 フルボアとレデュースボアボール弁の違いは何ですか. フルボアボール弁 ( フルポートとも呼ばれます ) には ' ボールの穴がパイプラインと同じサイズになるように ' オーバーサイズのボールがあり ' これによって恋人の摩擦損失が発生しますつまり ' ボア直径はパイプと同じ内径になります レデュースボアバルブは、配管の内径よりも内径が小さくなります。
RoHS指令(10物質対応)対応
1個
¥1,798
税込¥1,978
翌々日出荷
タイプ = フルボア、 二方弁。ボール材質 = 真鍮。アタッチメントタイプ = ネジ。スレッド標準 = BSPP。ねじの呼び径 = 1 1/4インチ。ボディ材質 = 真鍮。パイプ外径 = 32mm。安全に使用 = ガス。ハンドルタイプ = レバー。ハンドル材質 = PVC コート鋼。最大作働圧力psi = 600psi。最大動作圧力バール = 41.3バール。。設置部品内で液体が凍結するとバルブが激しく損傷する場合があります. DVGW (ドイツ) SVGW (スイス) BSI (UK) Factory Mutual (USA) The Australian Gas Association(オーストラリア) GOST-R、Hygenic and Rostekhnadzor (ロシア) Suruhanjaya Tenaga (マレーシア) UkrSepro(ウクライナ). 特定の構成のみに承認を適用. RS Pro S.84 EN331 ガス / 飲料水用の黄銅ボール弁です. RS PRO 手動黄銅ボールバルブ製品。手動ボールバルブは、水流と圧力を制御する遮断弁を操作するために使用します。この 1/4 回転黄銅フルボアボール弁は、レバーハンドルを備えており、家庭、商業、産業用途での高温温水サービスに適しています。 ボールバルブは空気、ガス、水、蒸気、化学薬品に使用可能 石油化学製品など。このバルブは使いやすく、ハンドルを 1/4 回転させてバルブを開閉します。 RS PRO には、さまざまな圧力や高温に対応できる流量制御用の黄銅ボールバルブ製品があります。 各種サイズを用意: ; 733-5151 733-5151 - ガスレバーハンドルボールバルブ 1/4 インチ ; 733-5158 733-5158 - ガスレバーハンドルボールバルブ 1/2 インチ ; 733-5154 733-5154 - ガスレバーハンドルボールバルブ 3/8 インチ ; 733-5167 733-5167 - ガスレバーハンドルボールバルブ 3/4 インチ ; 733-5160 733-5160 - ガスレバーハンドルボールバルブ 1 インチ ; 733-5164 733-5164 - ガスレバーハンドルボールバルブ 1 1/4 インチ ; 733-5173 733-5173 - ガスレバーハンドルボールバルブ 1 1/2 インチ ; 733-5176 733-5176 - ガスレバーハンドルボールバルブ 2 インチ レジオネラ菌は 5.7 → 55 ° C の温度範囲で自然環境や人工水環境で生息 / 増殖し、酸性環境でもアルカリ性環境でも生息できる細菌です。新しいS.84はガス使用の認定を受けており、飲料水使用の認定も追加されました。特定のボール設計が水の停滞を防ぎ、機構内の細菌の拡散を防止します。用途: ガス、オイル、水、飲料水. 特長と利点:. 洗浄液用の穴付き、長寿命のクロムめっき黄銅ボール すべてのシールにシリコンフリー潤滑剤を使用 本体のストロークストップでステムにかかる圧力を回避 24時間100 %シールテスト保証 二重シールシステムにより、バルブを正逆両方向に操作できるため設置が簡単になります 金属間可動部なし メンテナンス不要 ボール位置が明確なハンドル RoHS対応 動作温度: -40 → +170 ° C 、 0 → +60 ° C (ガス) 最大作働圧力: 40 bar ( 2 インチまで)、 30 bar ( 2 インチ以上). 代表的用途. 手動 1/4 回転ボールバルブは、各種用途に合うように各種サイズを用意しています。手動ハンドレバーを備えており、黄銅、ステンレス鋼、プラスチック製があります。ボールバルブは、信頼性と Durable が高く、長期間にわたってしっかりと閉じているため、遮断及び制御の用途に適しています。 用途: 暖房装置 上下水道処理 ガス流量制御 液体流量制御. よくある質問. 手動ボールバルブの仕組み ボールバルブは、ロータリボールによって液体又は気体の流量を制御する遮断弁の一種です。ボールの穴が流れに沿っているときはバルブが開いており、ボールをバルブハンドルで 1/4 回転( 90 度)回転させたときは閉じています。 フルボアとレデュースボアボール弁の違いは何ですか. フルボアボール弁 ( フルポートとも呼ばれます ) には ' ボールの穴がパイプラインと同じサイズになるように ' オーバーサイズのボールがあり ' これによって恋人の摩擦損失が発生しますつまり ' ボア直径はパイプと同じ内径になります レデュースボアバルブは、配管の内径よりも内径が小さくなります。
RoHS指令(10物質対応)対応
1個
¥7,998
税込¥8,798
翌々日出荷
タイプ = フルボア、 二方弁。ボール材質 = 真鍮。アタッチメントタイプ = ネジ。スレッド標準 = BSPP。ねじの呼び径 = 1インチ。ボディ材質 = 真鍮。パイプ外径 = 25mm。安全に使用 = ガス。ハンドルタイプ = レバー。ハンドル材質 = PVC コート鋼。最大作働圧力psi = 600psi。操作圧力 = 40 → 30バール。。設置部品内で液体が凍結するとバルブが激しく損傷する場合があります. DVGW (ドイツ) SVGW (スイス) BSI (UK) Factory Mutual (USA) The Australian Gas Association(オーストラリア) GOST-R、Hygenic and Rostekhnadzor (ロシア) Suruhanjaya Tenaga (マレーシア) UkrSepro(ウクライナ). 特定の構成のみに承認を適用. RS Pro S.84 EN331 ガス / 飲料水用の黄銅ボール弁です. RS PRO 手動黄銅ボールバルブ製品。手動ボールバルブは、水流と圧力を制御する遮断弁を操作するために使用します。この 1/4 回転黄銅フルボアボール弁は、レバーハンドルを備えており、家庭、商業、産業用途での高温温水サービスに適しています。 ボールバルブは空気、ガス、水、蒸気、化学薬品に使用可能 石油化学製品など。このバルブは使いやすく、ハンドルを 1/4 回転させてバルブを開閉します。 RS PRO には、さまざまな圧力や高温に対応できる流量制御用の黄銅ボールバルブ製品があります。 各種サイズを用意: ; 733-5151 733-5151 - ガスレバーハンドルボールバルブ 1/4 インチ ; 733-5158 733-5158 - ガスレバーハンドルボールバルブ 1/2 インチ ; 733-5154 733-5154 - ガスレバーハンドルボールバルブ 3/8 インチ ; 733-5167 733-5167 - ガスレバーハンドルボールバルブ 3/4 インチ ; 733-5160 733-5160 - ガスレバーハンドルボールバルブ 1 インチ ; 733-5164 733-5164 - ガスレバーハンドルボールバルブ 1 1/4 インチ ; 733-5173 733-5173 - ガスレバーハンドルボールバルブ 1 1/2 インチ ; 733-5176 733-5176 - ガスレバーハンドルボールバルブ 2 インチ レジオネラ菌は 5.7 → 55 ° C の温度範囲で自然環境や人工水環境で生息 / 増殖し、酸性環境でもアルカリ性環境でも生息できる細菌です。新しいS.84はガス使用の認定を受けており、飲料水使用の認定も追加されました。特定のボール設計が水の停滞を防ぎ、機構内の細菌の拡散を防止します。用途: ガス、オイル、水、飲料水. 特長と利点:. 洗浄液用の穴付き、長寿命のクロムめっき黄銅ボール すべてのシールにシリコンフリー潤滑剤を使用 本体のストロークストップでステムにかかる圧力を回避 24時間100 %シールテスト保証 二重シールシステムにより、バルブを正逆両方向に操作できるため設置が簡単になります 金属間可動部なし メンテナンス不要 ボール位置が明確なハンドル RoHS対応 動作温度: -40 → +170 ° C 、 0 → +60 ° C (ガス) 最大作働圧力: 40 bar ( 2 インチまで)、 30 bar ( 2 インチ以上). 代表的用途. 手動 1/4 回転ボールバルブは、各種用途に合うように各種サイズを用意しています。手動ハンドレバーを備えており、黄銅、ステンレス鋼、プラスチック製があります。ボールバルブは、信頼性と Durable が高く、長期間にわたってしっかりと閉じているため、遮断及び制御の用途に適しています。 用途: 暖房装置 上下水道処理 ガス流量制御 液体流量制御. よくある質問. 手動ボールバルブの仕組み ボールバルブは、ロータリボールによって液体又は気体の流量を制御する遮断弁の一種です。ボールの穴が流れに沿っているときはバルブが開いており、ボールをバルブハンドルで 1/4 回転( 90 度)回転させたときは閉じています。 フルボアとレデュースボアボール弁の違いは何ですか. フルボアボール弁 ( フルポートとも呼ばれます ) には ' ボールの穴がパイプラインと同じサイズになるように ' オーバーサイズのボールがあり ' これによって恋人の摩擦損失が発生しますつまり ' ボア直径はパイプと同じ内径になります レデュースボアバルブは、配管の内径よりも内径が小さくなります。
RoHS指令(10物質対応)対応
1個
¥4,998
税込¥5,498
翌々日出荷
タイプ = フルボア、 二方弁。ボール材質 = クロムめっき真鍮。アタッチメントタイプ = ネジ。スレッド標準 = BSPP。ねじの呼び径 = 1 1/4インチ。ボディ材質 = ニッケルめっき真鍮。パイプ外径 = 32mm。安全に使用 = 空気, 油, 蒸気, 水。ハンドルタイプ = レバー。ハンドル材質 = PVC コート鋼。最大作働圧力psi = 580psi。操作圧力 = 40バール。。設置部品内で液体が凍結するとバルブが激しく損傷する場合があります. GOST-R(ロシア) Expert Conclusion (ロシア) EAC Conforming (ロシア) UkrSepro(ウクライナ) RoHS対応. 特定の構成のみに承認を適用. RS Pro 手動黄銅ボールバルブ - 1/4 回転. RS Pro の黄銅製手動ボールバルブ製品です。手動ボールバルブは、水流と圧力を制御する遮断弁を操作するために使用します。この 1/4 回転黄銅フルボアボール弁は、レバーハンドルを備えており、産業用途での高温温水サービスに適しています。 ボールバルブは、空気、ガス、水、蒸気、化学薬品、石油化学製品などに使用できます。このバルブは使いやすく、ハンドルを 1/4 回転させてバルブを開閉します。 RS Pro では、さまざまな圧力や高温に対応できる流量制御用の黄銅製ボールバルブを幅広く取り揃えています。2 ピースバルブは分解できるため、清掃や検査が簡単です。 各種のサイズを取り揃えています。 ; 733-5170 733-5170 - 産業用ボールバルブ、レバー 1/2 インチ ; 733-5189 733-5189 - 産業用ボールバルブ、レバー 3/4 インチ ; 733-5182 733-5182 - 産業用ボールバルブ、レバー 1 インチ ; 733-5186 733-5186 - 産業用ボールバルブ、レバー 1 - 1/4 インチ ; 733-5195 733-5195 - 産業用ボールバルブ、レバー 1 - 1/2 インチ ; 733-5198 733-5198 - 産業用ボールバルブ、レバー 2 インチ. 特長と利点:. ;ul> ;li>用途: 産業用 ;/li> ;li>動作温度: -30 → +60℃ ;/li> ;li>動作圧力: 最大2インチまでPN40 (600 PSI)、非衝撃冷間作働圧力 ;/li> ;li>ねじ: EN10226-1、ISO228、平行なメスねじ山 ;/li> ;li>フルポート ;/li> ;li>接続オプション: FxF ;/li> ;li>ステム構成: ブローアウト防止のニッケルめっき黄銅ステム、ステムに調整可能なPTFEパッキンググランド付き ;/li> ;li>ボール弁シート: 純正PTFE自己潤滑性、柔軟性のあるリップ設計 ;/li> ;li>ボディ: DIN3357準拠のフルポートで最大フロー ;/li> ;li>長寿命のクロムめっき黄銅ボール ;/li> ;li>すべてのシールにシリコンフリー潤滑剤を使用 ;/li> ;li>本体のストロークストップでステムにかかる圧力を回避 ;/li> ;li>二重シールシステムにより、バルブを正逆両方向に操作できるため設置が簡単になります ;/li> ;li>金属間可動部なし ;/li> ;li>メンテナンス不要 ;/li> ;li>ボール位置が明確なハンドル ;/li> ;li>品質: 熱間鍛造噴砂加工のニッケルめっき黄銅の本体、及びLoctite又はそれと同等のねじシーラントシール構造のキャップ、EN12165及びEN12164(以前のDIN17660及びUNI5705-65)規格に準拠した最良の黄銅 ;/li> ;/ul>. 代表的用途. 手動 1/4 回転ボールバルブは、各種用途に合うように各種サイズを用意しています。手動ハンドレバーを備えており、黄銅、ステンレス鋼、プラスチック製があります。ボールバルブは、信頼性と Durable が高く、長期間にわたってしっかりと閉じているため、遮断及び制御の用途に適しています。 用途: 暖房装置 上下水道処理 ガス流量制御 液体流量制御. よくある質問. 手動ボールバルブの仕組み ボールバルブは、ロータリボールによって液体又は気体の流量を制御する遮断弁の一種です。ボールの穴が流れに沿っているときはバルブが開いており、ボールをバルブハンドルで 1/4 回転( 90 度)回転させたときは閉じています。 フルボアとレデュースボアボール弁の違いは何ですか. フルボアボール弁 ( フルポートとも呼ばれます ) には ' ボールの穴がパイプラインと同じサイズになるように ' オーバーサイズのボールがあり ' これによって恋人の摩擦損失が発生しますつまり ' ボア直径はパイプと同じ内径になります レデュースボアバルブは、配管の内径よりも内径が小さくなります。
RoHS指令(10物質対応)対応
1個
¥10,980
税込¥12,078
7日以内出荷
タイプ = フルボア、 二方弁。ボール材質 = クロムめっき真鍮。アタッチメントタイプ = ネジ。スレッド標準 = BSPP。ねじの呼び径 = 1インチ。ボディ材質 = ニッケルめっき真鍮。パイプ外径 = 25mm。安全に使用 = 空気, 油, 蒸気, 水。ハンドルタイプ = レバー。ハンドル材質 = PVC コート鋼。最大作働圧力psi = 600psi。操作圧力 = 40バール。。設置部品内で液体が凍結するとバルブが激しく損傷する場合があります. GOST-R(ロシア) Expert Conclusion (ロシア) EAC Conforming (ロシア) UkrSepro(ウクライナ) RoHS対応. 特定の構成のみに承認を適用. RS Pro 手動黄銅ボールバルブ - 1/4 回転. RS Pro の黄銅製手動ボールバルブ製品です。手動ボールバルブは、水流と圧力を制御する遮断弁を操作するために使用します。この 1/4 回転黄銅フルボアボール弁は、レバーハンドルを備えており、産業用途での高温温水サービスに適しています。 ボールバルブは、空気、ガス、水、蒸気、化学薬品、石油化学製品などに使用できます。このバルブは使いやすく、ハンドルを 1/4 回転させてバルブを開閉します。 RS Pro では、さまざまな圧力や高温に対応できる流量制御用の黄銅製ボールバルブを幅広く取り揃えています。2 ピースバルブは分解できるため、清掃や検査が簡単です。 各種のサイズを取り揃えています。 ; 733-5170 733-5170 - 産業用ボールバルブ、レバー 1/2 インチ ; 733-5189 733-5189 - 産業用ボールバルブ、レバー 3/4 インチ ; 733-5182 733-5182 - 産業用ボールバルブ、レバー 1 インチ ; 733-5186 733-5186 - 産業用ボールバルブ、レバー 1 - 1/4 インチ ; 733-5195 733-5195 - 産業用ボールバルブ、レバー 1 - 1/2 インチ ; 733-5198 733-5198 - 産業用ボールバルブ、レバー 2 インチ. 特長と利点:. ;ul> ;li>用途: 産業用 ;/li> ;li>動作温度: -30 → +60℃ ;/li> ;li>動作圧力: 最大2インチまでPN40 (600 PSI)、非衝撃冷間作働圧力 ;/li> ;li>ねじ: EN10226-1、ISO228、平行なメスねじ山 ;/li> ;li>フルポート ;/li> ;li>接続オプション: FxF ;/li> ;li>ステム構成: ブローアウト防止のニッケルめっき黄銅ステム、ステムに調整可能なPTFEパッキンググランド付き ;/li> ;li>ボール弁シート: 純正PTFE自己潤滑性、柔軟性のあるリップ設計 ;/li> ;li>ボディ: DIN3357準拠のフルポートで最大フロー ;/li> ;li>長寿命のクロムめっき黄銅ボール ;/li> ;li>すべてのシールにシリコンフリー潤滑剤を使用 ;/li> ;li>本体のストロークストップでステムにかかる圧力を回避 ;/li> ;li>二重シールシステムにより、バルブを正逆両方向に操作できるため設置が簡単になります ;/li> ;li>金属間可動部なし ;/li> ;li>メンテナンス不要 ;/li> ;li>ボール位置が明確なハンドル ;/li> ;li>品質: 熱間鍛造噴砂加工のニッケルめっき黄銅の本体、及びLoctite又はそれと同等のねじシーラントシール構造のキャップ、EN12165及びEN12164(以前のDIN17660及びUNI5705-65)規格に準拠した最良の黄銅 ;/li> ;/ul>. 代表的用途. 手動 1/4 回転ボールバルブは、各種用途に合うように各種サイズを用意しています。手動ハンドレバーを備えており、黄銅、ステンレス鋼、プラスチック製があります。ボールバルブは、信頼性と Durable が高く、長期間にわたってしっかりと閉じているため、遮断及び制御の用途に適しています。 用途: 暖房装置 上下水道処理 ガス流量制御 液体流量制御. よくある質問. 手動ボールバルブの仕組み ボールバルブは、ロータリボールによって液体又は気体の流量を制御する遮断弁の一種です。ボールの穴が流れに沿っているときはバルブが開いており、ボールをバルブハンドルで 1/4 回転( 90 度)回転させたときは閉じています。 フルボアとレデュースボアボール弁の違いは何ですか. フルボアボール弁 ( フルポートとも呼ばれます ) には ' ボールの穴がパイプラインと同じサイズになるように ' オーバーサイズのボールがあり ' これによって恋人の摩擦損失が発生しますつまり ' ボア直径はパイプと同じ内径になります レデュースボアバルブは、配管の内径よりも内径が小さくなります。
RoHS指令(10物質対応)対応
1個
¥5,298
税込¥5,828
7日以内出荷
タイプ = フルボア、 二方弁。ボール材質 = クロムめっき真鍮。アタッチメントタイプ = ネジ。スレッド標準 = BSPP。ねじの呼び径 = 2インチ。ボディ材質 = 真鍮。パイプ外径 = 50mm。安全に使用 = 空気, 油, 蒸気, 水。ハンドルタイプ = レバー。ハンドル材質 = PVC コート鋼。最大作働圧力psi = 600psi。操作圧力 = 40 → 30バール。。Freezing of the fluid in the installation may severely damage the valve. WRAS (UK) GOST-R (Russia) Expert Conclusion (Russia) EAC Conforming (Russia) UkrSepro (Ukraine) RoHS Compliant. Approvals apply to specific configurations only. RS Pro 黄銅ボールバルブ - 1/4 回転. RS Pro の黄銅製手動ボールバルブ製品です。手動ボールバルブは、水流と圧力を制御する遮断弁を操作するために使用します。この 1/4 回転黄銅フルボアボール弁は、レバー式の操作ハンドルを備え、家庭、商業、産業用途での高温温水サービスに適しています。 ボールバルブは、空気、ガス、水、蒸気、化学薬品、石油化学製品などに使用できます。このバルブは使いやすく、ハンドルを 1/4 回転させてバルブを開閉します。 RS Pro には、さまざまな圧力や高温に対応できる流量制御用の黄銅ボールバルブが幅広く用意されています。各種のサイズを取り揃えています。 ; 733-5126 733-5126 - レバーハンドルボールバルブ 1/4 インチ ; 733-5120 733-5120 - レバーハンドルボールバルブ 3/8 インチ ; 733-5139 733-5139 - レバーハンドルボールバルブ 1/2 インチ ; 733-5132 733-5132 - レバーハンドルボールバルブ 3/4 インチ ; 733-5136 733-5136 - レバーハンドルボールバルブ 1 インチ ; 733-5145 733-5145 - レバーハンドルボールバルブ 1 - 1/4 インチ ; 733-5148 733-5148 - レバーハンドルボールバルブ 1 1/2 インチ ; 733-5142 733-5142 - レバーハンドルボールバルブ 2 インチ. 特長と利点:. ;ul> ;li>高品質のフルポート黄銅ボールバルブ ;/li> ;li>二重シールシステム - バルブは両方向に操作できるため、設置が簡単です ;/li> ;li>長寿命のクロムめっき黄銅ボール ;/li> ;li>すべてのシールにシリコンフリー潤滑剤を使用 ;/li> ;li>本体のストロークストップでステムにかかる圧力を回避 ;/li> ;li>金属間可動部なし ;/li> ;li>メンテナンス不要 ;/li> ;li>ボール位置が明確なハンドル ;/li> ;li>動作温度: -30 → +60℃ ;/li> ;li>動作圧力: 最大2インチまでPN40 (600 PSI)、2.5インチ → 4インチはPN30 (450 PSI)、非衝撃冷間作働圧力 ;/li> ;li>ねじ: ISO228平行メス x メスねじ ;/li> ;li>接続オプション: FxF、MxF、BSPP、NPT ;/li> ;li>ステム構成: ブローアウト防止ニッケルめっき黄銅ステム、最大限の安全性を確保するため、ステムにFPM Oリングを2枚装着 ;/li> ;li>ボール弁シート: 純正PTFE自己潤滑性、柔軟性のあるリップ設計 ;/li> ;li>ボディ: DIN3357準拠のフルポートで最大フロー ;/li> ;li>品質: 熱間鍛造、噴砂加工のニッケルめっき黄銅ボディ、Loctite又はそれと同等のねじシーラントシール構造のキャップ、EN12165及びEN12164(以前のDIN17660及びUNI5705-65)規格に準拠した最良の黄銅 ;/li> ;/ul>. 代表的用途. 手動 1/4 回転ボールバルブは、各種用途に合うように各種サイズを用意しています。手動ハンドレバーを備えており、黄銅、ステンレス鋼、プラスチック製があります。ボール値は、信頼性と Durable が高く、長期間にわたってしっかりと閉じているため、シャットオフ及び制御の用途に適しています。 用途: 暖房装置 上下水道処理 ガス流量制御 液体流量制御. よくある質問. 手動ボールバルブの仕組み ボールバルブは、ロータリボールによって液体又は気体の流量を制御する遮断弁の一種です。ボールの穴が流れに沿っているときはバルブが開いており、ボールを値ハンドルで 1/4 回転( 90 度)回転させたときは閉じています。 フルボアとレデュースボアボール弁の違いは何ですか. フルボアボール弁 ( フルポートとも呼ばれます ) には ' ボールの穴がパイプラインと同じサイズになるように ' オーバーサイズのボールがあり ' これによって恋人の摩擦損失が発生しますつまり ' ボア直径はパイプと同じ内径になります レデュースボアバルブは、配管の内径よりも内径が小さくなります。
RoHS指令(10物質対応)対応
1個
¥6,998
税込¥7,698
7日以内出荷
タイプ = フルボア、 二方弁。ボール材質 = クロムめっき真鍮。アタッチメントタイプ = ネジ。スレッド標準 = BSPP。ねじの呼び径 = 3/4インチ。ボディ材質 = 真鍮。パイプ外径 = 20mm。安全に使用 = 空気, 油, 蒸気, 水。ハンドルタイプ = レバー。ハンドル材質 = PVC コート鋼。最大作働圧力psi = 580psi。最大動作圧力バール = 40バール。。Freezing of the fluid in the installation may severely damage the valve. WRAS (UK) GOST-R (Russia) Expert Conclusion (Russia) EAC Conforming (Russia) UkrSepro (Ukraine) RoHS Compliant. Approvals apply to specific configurations only. RS Pro 黄銅ボールバルブ - 1/4 回転. RS Pro の黄銅製手動ボールバルブ製品です。手動ボールバルブは、水流と圧力を制御する遮断弁を操作するために使用します。この 1/4 回転黄銅フルボアボール弁は、レバー式の操作ハンドルを備え、家庭、商業、産業用途での高温温水サービスに適しています。 ボールバルブは、空気、ガス、水、蒸気、化学薬品、石油化学製品などに使用できます。このバルブは使いやすく、ハンドルを 1/4 回転させてバルブを開閉します。 RS Pro には、さまざまな圧力や高温に対応できる流量制御用の黄銅ボールバルブが幅広く用意されています。各種のサイズを取り揃えています。 ; 733-5126 733-5126 - レバーハンドルボールバルブ 1/4 インチ ; 733-5120 733-5120 - レバーハンドルボールバルブ 3/8 インチ ; 733-5139 733-5139 - レバーハンドルボールバルブ 1/2 インチ ; 733-5132 733-5132 - レバーハンドルボールバルブ 3/4 インチ ; 733-5136 733-5136 - レバーハンドルボールバルブ 1 インチ ; 733-5145 733-5145 - レバーハンドルボールバルブ 1 - 1/4 インチ ; 733-5148 733-5148 - レバーハンドルボールバルブ 1 1/2 インチ ; 733-5142 733-5142 - レバーハンドルボールバルブ 2 インチ. 特長と利点:. ;ul> ;li>高品質のフルポート黄銅ボールバルブ ;/li> ;li>二重シールシステム - バルブは両方向に操作できるため、設置が簡単です ;/li> ;li>長寿命のクロムめっき黄銅ボール ;/li> ;li>すべてのシールにシリコンフリー潤滑剤を使用 ;/li> ;li>本体のストロークストップでステムにかかる圧力を回避 ;/li> ;li>金属間可動部なし ;/li> ;li>メンテナンス不要 ;/li> ;li>ボール位置が明確なハンドル ;/li> ;li>動作温度: -30 → +60℃ ;/li> ;li>動作圧力: 最大2インチまでPN40 (600 PSI)、2.5インチ → 4インチはPN30 (450 PSI)、非衝撃冷間作働圧力 ;/li> ;li>ねじ: ISO228平行メス x メスねじ ;/li> ;li>接続オプション: FxF、MxF、BSPP、NPT ;/li> ;li>ステム構成: ブローアウト防止ニッケルめっき黄銅ステム、最大限の安全性を確保するため、ステムにFPM Oリングを2枚装着 ;/li> ;li>ボール弁シート: 純正PTFE自己潤滑性、柔軟性のあるリップ設計 ;/li> ;li>ボディ: DIN3357準拠のフルポートで最大フロー ;/li> ;li>品質: 熱間鍛造、噴砂加工のニッケルめっき黄銅ボディ、Loctite又はそれと同等のねじシーラントシール構造のキャップ、EN12165及びEN12164(以前のDIN17660及びUNI5705-65)規格に準拠した最良の黄銅 ;/li> ;/ul>. 代表的用途. 手動 1/4 回転ボールバルブは、各種用途に合うように各種サイズを用意しています。手動ハンドレバーを備えており、黄銅、ステンレス鋼、プラスチック製があります。ボール値は、信頼性と Durable が高く、長期間にわたってしっかりと閉じているため、シャットオフ及び制御の用途に適しています。 用途: 暖房装置 上下水道処理 ガス流量制御 液体流量制御. よくある質問. 手動ボールバルブの仕組み ボールバルブは、ロータリボールによって液体又は気体の流量を制御する遮断弁の一種です。ボールの穴が流れに沿っているときはバルブが開いており、ボールを値ハンドルで 1/4 回転( 90 度)回転させたときは閉じています。 フルボアとレデュースボアボール弁の違いは何ですか. フルボアボール弁 ( フルポートとも呼ばれます ) には ' ボールの穴がパイプラインと同じサイズになるように ' オーバーサイズのボールがあり ' これによって恋人の摩擦損失が発生しますつまり ' ボア直径はパイプと同じ内径になります レデュースボアバルブは、配管の内径よりも内径が小さくなります。
RoHS指令(10物質対応)対応
1個
¥2,698
税込¥2,968
翌々日出荷
タイプ = フルボア、 二方弁。ボール材質 = クロムめっき真鍮。アタッチメントタイプ = ネジ。スレッド標準 = BSPP。ねじの呼び径 = 38.1mm。ボディ材質 = 真鍮。パイプ外径 = 40mm。安全に使用 = 空気, 油, 蒸気, 水。ハンドルタイプ = レバー。ハンドル材質 = PVC コート鋼。最大作働圧力psi = 600psi。操作圧力 = 40 → 30バール。。Freezing of the fluid in the installation may severely damage the valve. WRAS (UK) GOST-R (Russia) Expert Conclusion (Russia) EAC Conforming (Russia) UkrSepro (Ukraine) RoHS Compliant. Approvals apply to specific configurations only. RS Pro 黄銅ボールバルブ - 1/4 回転. RS Pro の黄銅製手動ボールバルブ製品です。手動ボールバルブは、水流と圧力を制御する遮断弁を操作するために使用します。この 1/4 回転黄銅フルボアボール弁は、レバー式の操作ハンドルを備え、家庭、商業、産業用途での高温温水サービスに適しています。 ボールバルブは、空気、ガス、水、蒸気、化学薬品、石油化学製品などに使用できます。このバルブは使いやすく、ハンドルを 1/4 回転させてバルブを開閉します。 RS Pro には、さまざまな圧力や高温に対応できる流量制御用の黄銅ボールバルブが幅広く用意されています。各種のサイズを取り揃えています。 ; 733-5126 733-5126 - レバーハンドルボールバルブ 1/4 インチ ; 733-5120 733-5120 - レバーハンドルボールバルブ 3/8 インチ ; 733-5139 733-5139 - レバーハンドルボールバルブ 1/2 インチ ; 733-5132 733-5132 - レバーハンドルボールバルブ 3/4 インチ ; 733-5136 733-5136 - レバーハンドルボールバルブ 1 インチ ; 733-5145 733-5145 - レバーハンドルボールバルブ 1 - 1/4 インチ ; 733-5148 733-5148 - レバーハンドルボールバルブ 1 1/2 インチ ; 733-5142 733-5142 - レバーハンドルボールバルブ 2 インチ. 特長と利点:. ;ul> ;li>高品質のフルポート黄銅ボールバルブ ;/li> ;li>二重シールシステム - バルブは両方向に操作できるため、設置が簡単です ;/li> ;li>長寿命のクロムめっき黄銅ボール ;/li> ;li>すべてのシールにシリコンフリー潤滑剤を使用 ;/li> ;li>本体のストロークストップでステムにかかる圧力を回避 ;/li> ;li>金属間可動部なし ;/li> ;li>メンテナンス不要 ;/li> ;li>ボール位置が明確なハンドル ;/li> ;li>動作温度: -30 → +60℃ ;/li> ;li>動作圧力: 最大2インチまでPN40 (600 PSI)、2.5インチ → 4インチはPN30 (450 PSI)、非衝撃冷間作働圧力 ;/li> ;li>ねじ: ISO228平行メス x メスねじ ;/li> ;li>接続オプション: FxF、MxF、BSPP、NPT ;/li> ;li>ステム構成: ブローアウト防止ニッケルめっき黄銅ステム、最大限の安全性を確保するため、ステムにFPM Oリングを2枚装着 ;/li> ;li>ボール弁シート: 純正PTFE自己潤滑性、柔軟性のあるリップ設計 ;/li> ;li>ボディ: DIN3357準拠のフルポートで最大フロー ;/li> ;li>品質: 熱間鍛造、噴砂加工のニッケルめっき黄銅ボディ、Loctite又はそれと同等のねじシーラントシール構造のキャップ、EN12165及びEN12164(以前のDIN17660及びUNI5705-65)規格に準拠した最良の黄銅 ;/li> ;/ul>. 代表的用途. 手動 1/4 回転ボールバルブは、各種用途に合うように各種サイズを用意しています。手動ハンドレバーを備えており、黄銅、ステンレス鋼、プラスチック製があります。ボール値は、信頼性と Durable が高く、長期間にわたってしっかりと閉じているため、シャットオフ及び制御の用途に適しています。 用途: 暖房装置 上下水道処理 ガス流量制御 液体流量制御. よくある質問. 手動ボールバルブの仕組み ボールバルブは、ロータリボールによって液体又は気体の流量を制御する遮断弁の一種です。ボールの穴が流れに沿っているときはバルブが開いており、ボールを値ハンドルで 1/4 回転( 90 度)回転させたときは閉じています。 フルボアとレデュースボアボール弁の違いは何ですか. フルボアボール弁 ( フルポートとも呼ばれます ) には ' ボールの穴がパイプラインと同じサイズになるように ' オーバーサイズのボールがあり ' これによって恋人の摩擦損失が発生しますつまり ' ボア直径はパイプと同じ内径になります レデュースボアバルブは、配管の内径よりも内径が小さくなります。
RoHS指令(10物質対応)対応
1個
¥10,980
税込¥12,078
7日以内出荷
タイプ = フルボア、 二方弁。ボール材質 = クロムめっき真鍮。アタッチメントタイプ = ネジ。スレッド標準 = BSPP。ねじの呼び径 = 1インチ。ボディ材質 = 真鍮。パイプ外径 = 25mm。安全に使用 = 空気, 油, 蒸気, 水。ハンドルタイプ = レバー。ハンドル材質 = PVC コート鋼。最大作働圧力psi = 600psi。操作圧力 = 40 → 30バール。。Freezing of the fluid in the installation may severely damage the valve. WRAS (UK) GOST-R (Russia) Expert Conclusion (Russia) EAC Conforming (Russia) UkrSepro (Ukraine) RoHS Compliant. Approvals apply to specific configurations only. RS Pro 黄銅ボールバルブ - 1/4 回転. RS Pro の黄銅製手動ボールバルブ製品です。手動ボールバルブは、水流と圧力を制御する遮断弁を操作するために使用します。この 1/4 回転黄銅フルボアボール弁は、レバー式の操作ハンドルを備え、家庭、商業、産業用途での高温温水サービスに適しています。 ボールバルブは、空気、ガス、水、蒸気、化学薬品、石油化学製品などに使用できます。このバルブは使いやすく、ハンドルを 1/4 回転させてバルブを開閉します。 RS Pro には、さまざまな圧力や高温に対応できる流量制御用の黄銅ボールバルブが幅広く用意されています。各種のサイズを取り揃えています。 ; 733-5126 733-5126 - レバーハンドルボールバルブ 1/4 インチ ; 733-5120 733-5120 - レバーハンドルボールバルブ 3/8 インチ ; 733-5139 733-5139 - レバーハンドルボールバルブ 1/2 インチ ; 733-5132 733-5132 - レバーハンドルボールバルブ 3/4 インチ ; 733-5136 733-5136 - レバーハンドルボールバルブ 1 インチ ; 733-5145 733-5145 - レバーハンドルボールバルブ 1 - 1/4 インチ ; 733-5148 733-5148 - レバーハンドルボールバルブ 1 1/2 インチ ; 733-5142 733-5142 - レバーハンドルボールバルブ 2 インチ. 特長と利点:. ;ul> ;li>高品質のフルポート黄銅ボールバルブ ;/li> ;li>二重シールシステム - バルブは両方向に操作できるため、設置が簡単です ;/li> ;li>長寿命のクロムめっき黄銅ボール ;/li> ;li>すべてのシールにシリコンフリー潤滑剤を使用 ;/li> ;li>本体のストロークストップでステムにかかる圧力を回避 ;/li> ;li>金属間可動部なし ;/li> ;li>メンテナンス不要 ;/li> ;li>ボール位置が明確なハンドル ;/li> ;li>動作温度: -30 → +60℃ ;/li> ;li>動作圧力: 最大2インチまでPN40 (600 PSI)、2.5インチ → 4インチはPN30 (450 PSI)、非衝撃冷間作働圧力 ;/li> ;li>ねじ: ISO228平行メス x メスねじ ;/li> ;li>接続オプション: FxF、MxF、BSPP、NPT ;/li> ;li>ステム構成: ブローアウト防止ニッケルめっき黄銅ステム、最大限の安全性を確保するため、ステムにFPM Oリングを2枚装着 ;/li> ;li>ボール弁シート: 純正PTFE自己潤滑性、柔軟性のあるリップ設計 ;/li> ;li>ボディ: DIN3357準拠のフルポートで最大フロー ;/li> ;li>品質: 熱間鍛造、噴砂加工のニッケルめっき黄銅ボディ、Loctite又はそれと同等のねじシーラントシール構造のキャップ、EN12165及びEN12164(以前のDIN17660及びUNI5705-65)規格に準拠した最良の黄銅 ;/li> ;/ul>. 代表的用途. 手動 1/4 回転ボールバルブは、各種用途に合うように各種サイズを用意しています。手動ハンドレバーを備えており、黄銅、ステンレス鋼、プラスチック製があります。ボール値は、信頼性と Durable が高く、長期間にわたってしっかりと閉じているため、シャットオフ及び制御の用途に適しています。 用途: 暖房装置 上下水道処理 ガス流量制御 液体流量制御. よくある質問. 手動ボールバルブの仕組み ボールバルブは、ロータリボールによって液体又は気体の流量を制御する遮断弁の一種です。ボールの穴が流れに沿っているときはバルブが開いており、ボールを値ハンドルで 1/4 回転( 90 度)回転させたときは閉じています。 フルボアとレデュースボアボール弁の違いは何ですか. フルボアボール弁 ( フルポートとも呼ばれます ) には ' ボールの穴がパイプラインと同じサイズになるように ' オーバーサイズのボールがあり ' これによって恋人の摩擦損失が発生しますつまり ' ボア直径はパイプと同じ内径になります レデュースボアバルブは、配管の内径よりも内径が小さくなります。
RoHS指令(10物質対応)対応
1個
¥4,798
税込¥5,278
翌々日出荷
関連キーワード
1
2
次へ