ディスプレイ付きポータブル電源BOXマリンテック6日以内出荷
常にバッテリー残量を表示しながら、多彩なポートでの同時充電が可能!4つのアンダーソンポート・6つのUSBポート・2つの12Vソケットを備え複雑なセットアップ無しで簡単充電リン酸鉄リチウムイオン/AGM/ウェット/ゲル/カルシウムなど全てのバッテリータイプに対応アンダーソンスタイル4コネクタ仕様(50A)INPUT×1:電源BOXとバッテリーを接続するために使用OUTPUT×3:出力用シガレットソケット×2/USB 2.4A×2/USB QC3.0×2/Type-Cポート×2を装備最大13台同時接続可能アンダーソンコネクタ部は本体埋込式!衝撃による損傷のリスクを最小限に抑える過負荷時に作動する回路ブレーカー付き内部温度センサーが作業環境の温度を表示2026年モデル
付属品入力専用ケーブル(ADS-5.5SQ-RM2.0)1本・取付専用金具セット1式材質ABSプラスチック寸法(mm)170×120×56質量(g)600電流(A)(最大)合計50バッテリーリチウム/AGM/カルシウム/ウェット/ゲルプラグクイックコネクトプラグ:DC12V 10A DC 5521 DC12V 10A/20A(シガレットソケット)保証期間1年ブレーカ回路ブレーカー:50A(クイックコネクトプラグ用)使用環境温度(℃)-5~55各種認証UL 94V-0USBポート5V-2.4A(12W)入力電圧DC12-24V 10AUSBQC3.0:5V-3A/9V-2A/12V-1.5A(18W)、Type-Cポート(100W):PD3.0 5-15V 3A/20V-5A、Type-Cポート(20W):PD3.0 5V-3A/9V-2.2A/12V-1.67A PPS3.3 11V-2A