小型風量計(成績書/トレーサビリティ証明書付:2枚※宛名記載不可)カノマックス(KANOMAX)30日以内出荷
風量がひとめで判読。複数ポイントでの風速測定や、面倒な計算はいりません。フードを給排気口に当てるだけで風量を直接表示。1人でも高い再現性で記録・測定が可能。1回の測定で風量・風温が確認できるので、測定者の違いによる人的な測定誤差をなくし、個人の測定スキルに依存しない高い再現性を担保。1人で手軽に持ち運びができる小型サイズ。フード部に透明素材を使用し、空調口との位置合わせが簡単です。折りたたみが可能で、収納場所を取りません。アプリでリモート操作や現場で手軽にデータ管理。測定データをワイヤレスで転送できます。(USBポートを通じた通信も可能)
仕様データ記録機能:最大6,000データ(本体メモリー)寸法(mm)フード口:355×355測定範囲風量:±8~600 m3/h、風温:0~50℃電源単3形乾電池×4本、ACアダプター(オプション)外形寸法355(W)×355(H)×450(D) mm本体質量(kg)1.5測定精度風量:8~350 m3/h:±(指示値の3%+1digit m3/h)、350~600 m3/h:±(指示値の5%+1digit m3/h)、風温:±0.5℃寸法(幅W×高さH×奥行D)(mm)表示器:160×80×45(表示分解能風量:1 m3/h、風温:0.1℃表示機能測定値(風量、温度を同時表示)、電池残量表示、単位の設定(風量:m3/h 温度:℃)、保存データ読み込み通信機能Bluetooth、デジタル出力:USB駆動時間(時間)約8