その他設置工事必要付属品給水ホース(1本・1.2m)、排水ホース(1本・1m)、ホースバンド(1個・排水ホース用)、お試し用食器洗い機専用洗剤(サンプル品)、吸盤(1個)、調整脚(2個)、背面カバー(1個)寸法(mm)460(ドア解放時467)×470×300(ドア解放時598)設置寸法・奥行(mm)【必要最小】300(※ドア解放時は603以上)設置寸法・幅(mm)【必要最小】470本体質量(kg)12対応~3人用消費電力(W)(50/60Hz)【モーター】65/85【ヒーター】600【最大】665/685機能乾燥機能あり運転音(dB)【50Hz】41【60Hz】43(日本電機工業会自主基準での測定値)給水方式分岐水洗式モード標準コース・スピーディコース・低温ソフトコース・乾燥のみ標準使用水量(L)9(標準コース1回当たり)運転時間【50Hz】99分【60Hz】94分(標準コース1回当たり)