組端子台東洋技研12日以内出荷から31日以内出荷
RTシリーズは、スタンダードなフリー端子ネジ仕様の1段・2段、端子台内部でコモン接続済みのCOMMON仕様、さらには2段の上段をコモン用にしたHEAD COMMON仕様と、豊富なバリエーションを揃えた超小型端子台シリーズです。全てのタイプがレール上にワンタッチ取付可能。また、小型でありながら記名板はワイドで見易い10mm幅を採用しているため充分な記号表示ができます。2段タイプを使用すれば、小型でさらに省スペースな多極結線ができます。2段のHEAD COMMON仕様を使えば、3線式センサーの電源(+-)を1極跳びに結線でき、シンプルな配線施工が行えます。絶縁材には、耐電圧、絶縁抵抗に優れている変性PPE樹脂を使用しています。適合レールはメーカー専用の16mm幅のレール。またはDIN35mm対応端子台と共用できるDISタイプです。
形状1段取付方式C型16mmレール結線方式セルフアップ