ベッセル(1件のレビュー)当日出荷
60枚ギア送り角6度の電動ラチェット。細やかな動きで狭い場所での作業に最適。無負荷回転数400rpmでスピーディに作業が可能。ビットの差込で正逆回転の切り替えが可能。電動時に1N・mのトルクがかかると自動で停止。手動で最大60N・mまで締付可能。付属のアダプターを使用すれば9.5sqのソケット類も使用可能。
セット内容本体、9.5sq変換アダプター、充電ケーブル全長(mm)215サイズ個装(mm)305×104×40質量(g)300(付属品含まず)最大トルク(N・m)電動:1 手動:60最大出力トルク(N・m)1..0(電動)無負荷回転数(min-1[r.p.m])400入力電圧(V)DC5定格電圧 DC V3.7定格容量1300mAh使用時間(分)約50頭部厚(mm)15バッテリーLi-Ion充電時間(分)約90環境温度範囲(℃)0~+40(充電時)、0~+45(動作中および保管中)ヘッド幅(mm)25ポート【充電】USBType-C最大入力電流(A)1