材質(本体)SCS形式直動式寸法H(mm)128接続方式ねじ込み寸法G(mm)55流体温度(℃)220以下取付姿勢水平配管に正立取付適合流体蒸気最大減圧比20:1弁前後の最小差圧(MPa)0.02端接続JIS Rcねじ材質(弁体・弁座)SUS許容漏洩量定格流量の0.05%以下材質(ベローズ)SUS締切昇圧(MPa[kgf])0.02以下オフセット設定圧力×0.5以内(二次側調整圧力:0.13MPa以下)、0.07MPa以内(二次側調整圧力:0.13MPaを超え0.4MPa)、0.12MPa以内(二次側調整圧力:0.4MPaを超え0.8MPa)RoHS指令(10物質対応)対応耐圧試験圧力(MPa)水圧にて1.5MPa