強力ネオジム磁石でロングビスもしっかりキャッチ/丸軸径、六角対辺6.35mmまで使用可能。全長53mm以上のビットに差し込めます/着磁と脱磁ができます/取り付け、取り外しが簡単。指先が滑りにくいリブ形状
用途ネジを落としたくないときに/全長の長いビスを回すときに
材質(本体)PC(ポリカーボネート)
材質(磁石)ネオジム磁石
主な適合純正品番64414-KVZ-630
1個
¥1,198
税込¥1,318
4日以内出荷
仕様●%リアクタンス:L=13%
定格電圧(V)7590
機能放電性:印加電圧開放後5分間で50V以下
塗装色マンセル5Y7/1
保護機能保安性:保護接点用圧力スイッチ
温度特性-20/B(使用周囲温度-20℃~50℃ 24時間平均の最高45℃以下、1年間平均の最高35℃以下)
許容電圧範囲定格電圧×1.10倍(24時間のうち12時間以内)、定格電圧×1.15倍(24時間のうち30分以内)、定格電圧×1.20倍(5分以内)、定格電圧×1.30倍(1分以内)但し、1.15倍を越える電圧の印加は寿命を通じて200回を超えてはならない
使用場所屋内用 但し、湿度85%以下を確保の場合、屋外キュービクル内に設置可
強度絶縁:22/60kV
RoHS指令(10物質対応)対応
許容電流(最大)定格電流の130%(容量の実測値が許容差内でプラス側のものは、その分だけ増加してもよい)
操作回路電圧(V)6600
耐電圧(kV)端子相互間 定格電圧の2倍 、端子一括外箱間 22
容量許容差(%)定格容量に対し-5~10(任意の2端子間の容量の最大値と最小値との比は1.08以下)
損失係数0.05%以下(常温)
寸法H(mm)-
寸法A(mm)-
寸法D(mm)-
温度上昇-
機能放電性:印加電圧開放後5分間で50V以下
相数-
塗装色マンセル5Y7/1
保護機能70℃に到達後、2時間以上保持し油漏れせず
温度特性-20/B(使用周囲温度-20℃~50℃ 24時間平均の最高45℃以下、1年間平均の最高35℃以下)
許容電圧範囲(最大)定格電圧×1.10倍(24時間のうち12時間以内)、定格電圧×1.15倍(24時間のうち30分以内)、定格電圧×1.20倍(5分以内)、定格電圧×1.30倍(1分以内)、但し、1.15倍を越える電圧の印加は寿命を通じて200回を超えてはならない
使用場所-
RoHS指令(10物質対応)対応
許容電流(最大)定格電流の130%(容量の実測値が許容差内でプラス側のものは、その分だけ増加します)
容量許容差(%)定格容量に対し-5~10(任意の2端子間の容量の最大値と最小値との比は1.08以下)
損失係数0.025%以下(常温)
仕様●%リアクタンス:L=13%
寸法H(mm)-
定格電圧(V)3790
寸法A(mm)-
寸法F(mm)-
寸法E(mm)-
温度上昇-
寸法C(mm)-
寸法M(mm)-
寸法N(mm)-
機能放電性:印加電圧開放後5分間で50V以下
寸法G(mm)-
相数-
塗装色マンセル5Y7/1
保護機能保安性:保護接点用圧力スイッチ
温度特性-20/B(使用周囲温度-20℃~50℃ 24時間平均の最高45℃以下、1年間平均の最高35℃以下)
許容電圧範囲定格電圧×1.10倍(24時間のうち12時間以内)、定格電圧×1.15倍(24時間のうち30分以内)、定格電圧×1.20倍(5分以内)、定格電圧×1.30倍(1分以内)、但し、1.15倍を越える電圧の印加は寿命を通じて200回を超えてはならない
使用場所屋内用 但し、湿度85%以下を確保の場合、屋外キュービクル内に設置可
強度絶縁:16/45kV
RoHS指令(10物質対応)対応
許容電流(最大)定格電流の130%(容量の実測値が許容差内でプラス側のものは、その分だけ増加します)
操作回路電圧(V)3300
耐電圧(kV)端子相互間 定格電圧の2倍、端子一括外箱間 16
容量許容差(%)定格容量に対し-5~10(任意の2端子間の容量の最大値と最小値との比は1.08以下)
油量(L)-
損失係数0.05%以下(常温)
【ULI-400シリーズ・USB通信ソリューション】
・アドバンテックのUSB 2.0およびUSB 3.2 Gen 1ハブは、オフィス用ハブよりも頑丈。
・絶縁とESD保護により、電気的に厳しい環境に最適。
・「高保持力」USBコネクタは、最大1.54 kg(3.4 lb)の力で標準USBケーブルをしっかり保持。
・ULI-414CI、ULI-417CIは、2kVの絶縁保護を提供する。
・ULI-414HとULI-417Hは、最大5 GbpsのSuperSpeed USB 3.2 Gen 1に対応。
・ULI-414H、ULI-417H、ULI-417HC:ESD保護(15 kV air, 8kV contact)、サージ保護(± 0.5 kV DC ports, ± 1 kV signal ports)
※ULI-417HCは、2.5kVの絶縁保護を提供する。
適合車種APRILIA RS 660 (2021-2021) RSV4 RACING FACTORY (2017-2018) RSV4 RR (2017-2018) TUONO V4 1100 FACTORY (2017-2019) TUONO V4 1100 RR (2017-2019) DUCATI DIAVEL 1200 (2010-2018) DIAVEL 1260 (2019-2021) DIAVEL 1260 S (2019-2021) HYPERMOTARD 1100 (2007-2009) HYPERMOTARD 1100 EVO (2010-2012) HYPERMOTARD 1100 EVO SP (2010-2012) HYPERMOTARD 1100 S (2007-2009) HYPERMOTARD 796 (2010-2012) HYPERMOTARD 821 (2013-2015) HYPERMOTARD 821 SP (2013-2015) HYPERMOTARD 939 (2016-2018) HYPERMOTARD 939 SP (2016-2018) HYPERMOTARD 950 (2019-2021) HYPERMOTARD 950 SP (2019-2021) HYPERMOTARD HYPERSTRADA 821 (2013-2015) HYPERMOTARD HYPERSTRADA 939 (2016-2016) MONSTER 1100 (2009-2010) MONSTER 1100 EVO (2012-2013) MONSTER 1100 S (2009-2010) MONSTER 1200 (2014-2021) MONSTER 1200 R (2016-2019) MONSTER 1200 S (2014-2021) MONSTER 796 (2010-2014) MONSTER 821 (2014-2020) MONSTER S4R (2003-2008) MONSTER S4R S (2006-2008) MULTISTRADA 1200 (2010-2017) MULTISTRADA 1200 ENDURO (2016-2018) MULTISTRADA 1200 S (2010-2017) MULTISTRADA 1200 S GT (2013-2014) MULTISTRADA 1200 S PIKES PEAK (2013-2017) MULTISTRADA 1200 S TOURING (2013-2014) MULTISTRADA 1260 (2018-2020) MULTISTRADA 1260 ENDURO (2019-2021) MULTISTRADA 1260 S (2018-2020) MULTISTRADA 1260 S PIKES PEAK (2018-2020) MULTISTRADA 950 (2017-2021) MULTISTRADA 950 S (2019-2021) MULTISTRADA V4 (2021-2021) MULTISTRADA V4 S (2021-2021) MULTISTRADA V4 S SPORT (2021-2021) SCRAMBLER 1100 (2018-2021) SCRAMBLER 400 SIXTY2 (2016-2020) SCRAMBLER 800 CAFE RACER (2017-2021) SCRAMBLER 800 CLASSIC (2015-2018) SCRAMBLER 800 FULL THROTTLE (2015-2021) SCRAMBLER 800 ICON (2015-2021) SCRAMBLER 800 URBAN ENDURO (2015-2016) STREETFIGHTER 1098 (2009-2014) STREETFIGHTER 1098 S (2009-2014) STREETFIGHTER 848 (2012-2015) SUPERBIKE 1098 (2007-2008) SUPERBIKE 1098 R (2008-2009) SUPERBIKE 1098 S (2007-2008) SUPERBIKE 1198 (2009-2011) SUPERBIKE 1198 S (2009-2010) SUPERBIKE 1198 S CORSE (2010-2010) SUPERBIKE 1198 SP (2011-2011) SUPERBIKE 1199 PANIGALE (2012-2014) SUPERBIKE 1199 PANIGALE R (2013-2017) SUPERBIKE 1199 PANIGALE S (2012-2014) SUPERBIKE 1199 SUPERLEGGERA (2014-2014) SUPERBIKE 1299 PANIGALE (2015-2017) SUPERBIKE 1299 PANIGALE S (2015-2017) SUPERBIKE 848 (2008-2010) SUPERBIKE 848 EVO (2011-2013) SUPERBIKE 848 EVO CORSE (2012-2013) SUPERBIKE 899 PANIGALE (2013-2015) SUPERBIKE 955 PANIGALE V2 (2020-2021) SUPERBIKE 959 PANIGALE (2016-2019) SUPERBIKE 999 (2002-2006) SUPERBIKE DESMOSEDICI RR (2008-2008) SUPERSPORT 936 (2017-2020) SUPERSPORT 936 S (2017-2020) SUPERSPORT 950 (2021-2021) SUPERSPORT 950 S (2021-2021) XDIAVEL 1262 (2016-2021) XDIAVEL 1262 S (2016-2021) MV AGUSTA BRUTALE 3 CILINDRI 675 (2012-2015) BRUTALE 3 CILINDRI 800 1215 (2012-2015) BRUTALE 3 CILINDRI 800 1619 (2016-2019) BRUTALE 3 CILINDRI 800 RC (2018-2020) BRUTALE 3 CILINDRI 800 ROSSO (2020-2020) BRUTALE 3 CILINDRI 800 ROSSO E5 (2021-2021) BRUTALE 3 CILINDRI 800 RR 1516 (2015-2016) BRUTALE 3 CILINDRI 800 RR 1720 (2017-2020) BRUTALE 3 CILINDRI 800 RR E5 (2021-2021) DRAGSTER 800 (2014-2017) DRAGSTER 800 RC (2017-2020) DRAGSTER 800 ROSSO (2020-2020) DRAGSTER 800 ROSSO E5 (2021-2021) DRAGSTER 800 RR (2015-2020) DRAGSTER 800 RR E5 (2021-2021) F3 675 (2012-2020) F3 675 RC (2017-2019) F3 800 (2013-2020) F3 800 RC (2017-2020) F4 1000 (2010-2019) F4 1000 R (2013-2017) F4 1000 RC (2015-2019) F4 1000 RR (2013-2019) RIVALE 800 (2014-2016) STRADALE 800 (2015-2015) SUPERVELOCE 800 (2020-2020) SUPERVELOCE 800 E5 (2021-2021) SUPERVELOCE 800 S E5 (2021-2021) SUPERVELOCE 800 SERIE ORO (2020-2020) TURISMO VELOCE 800 (2015-2019) TURISMO VELOCE 800 RC (2017-2020) TURISMO VELOCE 800 ROSSO (2020-2020)
1個
¥15,980
税込¥17,578
36日以内出荷
関連キーワード