K&N(1件のレビュー)4日以内出荷から92日以内出荷
オリジナルの特性を最大限に活かす、ビルトインエアフィルター。湿式4層フィルター(オイルを染み込ませた高品質コットンガーゼ)を採用し、吸入抵抗と濾過性能を高次元で両立。専用ケミカルによるメンテナンスを行うことでよりロングライフを実現しています。国産車、輸入車に関わらず幅広くラインナップしています。フィルターチャージャー効果。コットンガーゼ4層を2枚のアルミメッシュネットで挟み込んでいます。この時フィルター表面に形成されるマス目は通過する空気を整流する効果を生みだします。空気の流れには通常多くの乱流が含まれ、流速の抵抗となっていますが、マス目により整流された空気はこの乱流を持たないため、吸入空気量は増加します。濾過効果。優れた素材をプリーツ状にする事でフィルター面積を確保し、塵や埃の侵入を防ぎます。重ねられたコットンに染み込んだ特殊なフィルターオイルは塵を吸着し保持します。K&NではISO5011濾過性能テストを行いその結果を公開していますが、全てに於いて高い数値を出しており防塵効果と吸気性能を高い次元で両立しています。フィルター構造、オープンタックバリア効果。フィルターはオイルを染み込ませた高品質コットンガーゼを4層に重ねアルミメッシュネットで両面を挟んだものを使用しています。フィルターは塵や埃を吸着していきますが、その吸着物が2次、3次のフィルターを形成していくため、吸入抵抗にはなりません。非常に優れた防塵効果を持ちながらも吸入抵抗にはならない構造となっています。フィルターを通過することにより整流された空気は流量を増し、より多くの空気吸入を可能とします。フィルター表面に付着した埃や塵はフィルターオイルによって固定され2層3層と新たなマス目を形成していきます。この効果によって長期に渡り高次元でバランスした吸入効果と防塵効果を保持します。半永久的に使用可能。定期的にメンテナンスを行うことで何回でも繰り返し使用でき経済的です。汚れてきたらクリーナーで洗浄し、リチャージャーで油分を充填してください。