取付方式プリント基板結線方式スクリューレス端子間ピッチ(mm)5定格電流(IEC)(A)7定格電流(UL)(A)7適合規格UL規格、CSA規格、TUV規格(IEC60947-7-1に適合)定格電圧(V)300定格適合電線単線:Φ1.0mm(AWG18)、撚線0.75mm2(AWG20)、素線径Φ0.18mm以上材質(絶縁体)本体:ナイロン66(UL94V-0)、ボタン:P.P.E(UL94V-0)使用可能電線範囲単線:Φ0.4mm~Φ1.2mm(AWG26~AWG18)、撚線0.2mm2~0.75mm2、素線径Φ0.18mm以上標準剥線長(mm)9推奨適合工具マイナスドライバー(軸径Φ5mm、刃先幅4.5mm)端子金具PC端子操作部色GY(グレー)色(本体)GY(グレー)耐電圧(V/min)AC2000エンドプレートGY(グレー)