カテゴリ
- メカニカル部品(12)
絞り込み
エコロジープロダクト
「6319-c3」の検索結果

ボールベアリング95mm200mm 深溝6319/C3VL0241
SKF(日本エスケイエフ)¥476,980税込¥524,6781個7日以内出荷SKF Ball Bearing, 95 mm ID, 200 mm OD - 6319/C3VL0241 Looking for a versatile ball bearing thats able to withstand both radial and axial loads This deep-groove, single-row ball bearing from SKF is ideal for use where pressure will be applied both along the shaft and from the side。It can be used at speeds of up to 4,500 rpm and bear a mass of up to 5.65 kg。Its a low-maintenance choice thats found across light and heavy industries。You can use it in a variety of applications with rotating components, from machine tools to medical equipment. Open end type Deep-groove design for low friction torque Low noise and vibration Inside diameter of 95 mm Outside diameter of 200 mm Race width of 45 mm Application Information Electric motors Industrial fans Production linesSKF 深溝ボールベアリングは、特に汎用性が高くなっています。内径は 95 mm、外径は 200 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。 In what industrial environments are deep-groove ball bearings used 1列 円筒形タイプの穴 スチールタイプベアリングDeep-groove ball bearings are an ideal option when you need to handle both large loads and high-speed operation。As they have the ability to support both radial and axial loads, theyre a good choice for applications where pressure can be expected along the shaft and from the side.仕様●内径:95mm●外径:200mm●ボールベアリングタイプ:深溝●レース幅:45mm●エンドタイプ:オープン●行数:1●静定格荷重:118kN●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●動定格荷重:159kN●コード番号:207-5358アズワン品番65-7933-29
深溝玉軸受 6300番台 開放形 C3隙間
NTN(エヌティーエヌ)(41件のレビュー)¥16,980税込¥18,6781個当日出荷から6日以内出荷ラジアル内部すきまC3 重荷重、衝撃荷重を負荷し、しめしろが大きい材質(本体)高炭素クロム軸受鋼内部すきま予圧記号C3JIS等級0シールド形状開放形荷重方向ラジアル外輪タイプフラット軌道輪形状深溝玉軸受軌道輪列数単列転動体材質高炭素クロム軸受鋼
単列深溝玉軸受 6319C3
NSK(日本精工)¥16,980税込¥18,6781個4日以内出荷・単列深溝玉軸受は、転がり軸受の中でも最も代表的な形式です。・ラジアル荷重のほかに、両方向のアキシアル荷重を負荷することができます。・摩擦トルクが小さく、高速回転する箇所や低騒音、低振動が要求される用途に最も適しています。仕様止め輪なし外径D(Φmm)200幅B(mm)45番号【NSK】6319C3E寸法r(mm)最小3内径d(Φmm)95呼び番号6319シールド形状開放形軌道輪形状深溝玉軸受軌道輪列数単列
深溝玉軸受 6300番台 開放形 C3隙間
NSK(日本精工)(10件のレビュー)¥16,980税込¥18,6781個当日出荷から6日以内出荷材質(本体)高炭素クロム軸受鋼内部すきま予圧記号C3JIS等級0シールド形状開放形荷重方向ラジアル外輪タイプフラット軌道輪形状深溝玉軸受軌道輪列数単列転動体材質高炭素クロム軸受鋼
単列深溝玉軸受 開放型 C3すきま(すきま大)
SKF(日本エスケイエフ)¥16,980税込¥18,6781個当日出荷から100日以内出荷深溝玉軸受は汎用性の高い軸受で、特に高速および超高速に適しています。Explorer仕様の型番では精度や内部形状の最適化、特殊熱処理の採用により下記性能が向上しています。動荷重負荷容量を向上します。騒音・振動レベルを低減します。摩擦熱を低減し、軸受実用寿命の大幅な延長を実現します。
単列深溝玉軸受 6300番台 開放形 C3すきま
NACHI(不二越)¥13,980税込¥15,3781個4日以内出荷から6日以内出荷転がり軸受の中で最も多く使用される軸受です。軌道溝は、転動する玉の半径より、わずかに大きい半径の円弧になっており、玉と軌道は点で接触します。深溝玉軸受はラジアル荷重、アキシアル荷重およびこれらの合成荷重を受けることができます。構造が簡単なため、容易に精度の高いものが得られ、高速回転にも適しています。用途ラジアル荷重と両側からのスラスト荷重も受けることができます材質(本体)高炭素クロム軸受鋼材質(保持器)鋼板プレスJIS等級0シールド形状開放型荷重方向ラジアル外輪タイプフラット軌道輪形状深溝玉軸受軌道輪列数単列転動体材質高炭素クロム軸受鋼
ボールベアリング95mm200mm 深溝6319 M/C3
SKF(日本エスケイエフ)¥302,980税込¥333,2781個7日以内出荷SKF Ball Bearing, 95 mm ID, 200 mm OD - 6319 M/C3 This deep-groove ball bearing from SKF is suitable for use at speeds of up to 6,300 rpm。It can accommodate radial and axial loads in both directions while bearing a mass of up to 7.06 kg。Deep-groove仕様●内径:95mm●外径:200mm●ボールベアリングタイプ:深溝●レース幅:45mm●エンドタイプ:オープン●行数:1●静定格荷重:118kN●ボール材質:鋼●ケージ材質:真鍮●動定格荷重:159kN●コード番号:207-5354アズワン品番65-7892-57
ボールベアリング95mm200mm 深溝6319 M/C3VL0241
SKF(日本エスケイエフ)¥559,800税込¥615,7801個7日以内出荷SKF Ball Bearing, 95 mm ID, 200 mm OD - 6319 M/C3VL0241 Need a versatile ball bearing that can accommodate radial and axial loads and operate at high speeds This deep-groove ball bearing from SKF offers quiet operation and needs less starting torque than other types of ball bearings。It wont need much in the way of maintenance, and it meets both British and EU electrostatic discharge standards, so theres no danger of damage to equipment via electrostatic discharge。Bearings of this type are commonly used in a variety of industrial applications, from construction equipment to wind turbines. Open end type Deep-groove design for low friction torque Low noise and vibration Inside diameter of 95 mm Outside diameter of 200 mm Race width of 45 mm Application Information Electric motors Industrial compressors Manufacturing conveyorsSKF 深溝ボールベアリングは、特に汎用性が高くなっています。内径は 95 mm、外径は 200 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。 When can I use a deep-groove ball bearing 1列 円筒形タイプの穴 スチールタイプベアリングDeep-groove ball bearings are an ideal option when you need to handle large loads at high operating speeds。As they can stand up to both radial and axial loads, theyre suitable for use in situations where pressure will be applied both along the shaft and from the side.仕様●内径:95mm●外径:200mm●ボールベアリングタイプ:深溝●レース幅:45mm●エンドタイプ:オープン●行数:1●静定格荷重:118kN●ボール材質:鋼●ケージ材質:真鍮●動定格荷重:159kN●コード番号:207-5355アズワン品番65-7892-56
深溝玉軸受 6300番台 開放形 L1C3
NTN(エヌティーエヌ)(8件のレビュー)¥23,980税込¥26,3781個当日出荷から7日以内出荷材質(本体)高炭素クロム軸受鋼内部すきま予圧記号C3JIS等級0シールド形状開放形荷重方向ラジアル外輪タイプフラット軌道輪形状深溝玉軸受軌道輪列数単列ベアリング番台6300
単列深溝玉軸受 軸受両端鋼板シールド
SKF(日本エスケイエフ)¥19,980税込¥21,9781個当日出荷から100日以内出荷深溝玉軸受は汎用性の高い軸受で、特に高速および超高速に適しています。Explorer仕様の型番では精度や内部形状の最適化、特殊熱処理の採用により下記性能が向上しています。動荷重負荷容量を向上します。騒音・振動レベルを低減します。摩擦熱を低減し、軸受実用寿命の大幅な延長を実現します。金属製のシールドにより防塵性を向上しています。
単列深溝玉軸受 軸受片側鋼板シールド
SKF(日本エスケイエフ)¥23,980税込¥26,3781個当日出荷から100日以内出荷深溝玉軸受は汎用性の高い軸受で、特に高速および超高速に適しています。Explorer仕様の型番では精度や内部形状の最適化、特殊熱処理の採用により下記性能が向上しています。動荷重負荷容量を向上します。騒音・振動レベルを低減します。摩擦熱を低減し、軸受実用寿命の大幅な延長を実現します。金属製のシールドにより防塵性を向上しています。