13件中 1~13件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
質量(g)80 使用温度範囲(℃)0~50 消費電流(mA)600(Max.)(DC3.3V) データ転送速度1.5Mbyte/sec データ転送8ビットパラレル、3線ハンドシェイク型 チャネル数1ch、IEEE-488.1、IEEE-488.2(GPIB)規格準拠 外形寸法(高さH×長さL)(mm)121.69×67.90 使用湿度範囲(%RH)10~90(ただし、結露しないこと) DMAチャネル数2ch
1個
69,980 税込76,978
3日以内出荷

Thermo Fisher Scientificフッ素加工洗浄瓶
有機溶剤に優れた耐性を持つフッ素加工ポリエチレン製の洗浄瓶です。 0℃~90℃まで使用可能です。
容量(mL)500 材質チューブ/FLPP 材質(本体)FLPE 全高(mm)220 口内径(Φmm)43 材質(キャップ)FLPP 材質(ノズル)PP 胴径(Φmm)72
1個
2,198 税込2,418
当日出荷

容器の両表面(表裏共)にフッ素加工済。 堅牢で丈夫、安全で経済的。 溶媒の吸収と浸透を防ぐ強固なバリア効果。 フッ素処理により、膨潤しにくく溶出物も少ない。 液漏れ防止構造。USP Class4、未滅菌
仕様中栓なし 材質(本体)FLPE(フッ素加工高密度ポリエチレン) 材質(キャップ)FLPP(フッ素加工ポリプロピレン)
1本
679 税込747
当日出荷から12日以内出荷
バリエーション一覧へ (7種類の商品があります)

Nalge Nunc (サーモフィッシャーサイエンティフィック)Nalgene フッ素加工細口ボトル 2097シリーズ
フッ素加工により溶剤の吸収・浸透や臭気の浸出を軽減。溶媒や化合物・農作物の梱包に効果的。本体キャップはケース内別梱包のバルクタイプ。
材質本体/FLPE製、キャップ/FLPP製
1箱(50本)ほか
67,980 税込74,778
翌々日出荷
バリエーション一覧へ (4種類の商品があります)

溶剤の吸収や浸透を減少するよう、表面(内外共)がフッ素加工されておりますので、耐久性があります。また経済的です。膨潤しにくく堅牢です。
材質本体/フッ素加工高密度ポリエチレン(FLPE) 蓋/フッ素加工ポリプロピレン(FLPP)
1組(6個)ほか
9,698 税込10,668
3日以内出荷
バリエーション一覧へ (2種類の商品があります)

溶剤の吸収や浸透を減少するよう、表面(内外共)がフッ素加工されておりますので、耐久性があります。また経済的です。
材質本体/フッ素加工高密度ポリエチレン(FLPE) 蓋/フッ素加工ポリプロピレン(FLPP)
1組(12個)ほか
7,698 税込8,468
3日以内出荷
バリエーション一覧へ (4種類の商品があります)

Thermo Fisher Scientificフッ素加工活栓付角型瓶
容器の両表面(外内側共)にフッ素加工済。半透明、省スペースの角型。ステンレス製ハンドル付。活栓キャップ付。漏れ防止タイプ。
材質本体 FLPE、 キャップ FLPP、 活栓 Tefzel(R)ETFE、活栓キャップ PP(本体)・TPE(プラグ) 目盛 口内径(Φmm)89
1個
39,980 税込43,978
5日以内出荷
バリエーション一覧へ (2種類の商品があります)

Cynergy3 Float SwitchThe Cynergy3 SSF24 series float switch is a vertical mount type and has NO/NC output This float switch has a stainless steel 316 body. It has a maximum operating pressure of 10bar. The switch is mounting on the top or the bottom of the tank from the inside. Hence, it requires access to the inside of the tank. The switch action may be reversed by removing the float, inverting it and then refitting it to the stem. What is a float switch? An SSF24X100 switch is the type of level sensor, a gadget to recognize the level of fluid inside a tank. The switch might be utilized to control a pump, as a pointer, a caution, or to control different gadgets. It consists of a reed switch and a pivoted magnet and can be used for normally open (N/O) or normally closed (N/C) operation. The switch action can be reversed rotating the switch through 180°. Guide how to choose the correct float switch One of the most reliable, well-demonstrated technologies for fluid level detecting is float switch. This sort of switch involves a magnet contained inside the float and also an attractive reed switch contained inside a settled housing. The movement of the float, due to changing fluid level, will cause the reed change to work (for instance close or open) at a specific level. This trusted and tried technology depends on a generally straightforward plan that offers long haul quality without the requirement for the client to calibrate a switch. There are different methods available on how to choose a float switch for a particular application, here are the main factors to consider: Physical arrangement and style The choice of styles depends on the physical arrangement of the tank, availability of mounting positions and whether there is access inside of the tank. Fundamental styles are horizontal / side mounting and vertical mounting. Horizontal / side mounting has a fixed housing, which you can find on the wall of a tank and it has got a hinged float attached to the fixed housing. Vertical usually have a fixed vertical stem and that is installed at the top or bottom of the tank. Material selection It is very important to choose a float switch that is made from the right materials, which are compatible with the liquids and temperatures of the chosen application. While using incorrect material it can resolve in damaging the component as well as the failure of a float switch. Material types: Nylon ? used for oils, diesel, organic chemicals and MEK (methylethylketon) based printing inks Polypropylene (PP) ? acids and alkali, detergents, oils, water, organic chemicals Polyphenylene sulphide (PPS) ? used for more aggressive chemicals and higher temperatures, up to 120℃ Stainless steel ? medical and food industries, hydraulic fluids, chemicals and environments with high-temperatures up to 135℃ Buna/Nitrophyl ? diesel, oil, petrol and water (stationary applications) D300 foam (PVC) ? mostly for hydraulic oils and chemical solutions Electrical You need to fully understand what is the nature of the load that requires to be switched and make sure that the float switch is adequate for holding your load. The electrical ratings, which we provide in specifications are resistive loads. Cables In areas where harsh liquids may spill onto external wiring, it is important to underline particular materials for the cables in connection to the float switches. You can either use standard, UL-approved cable types for the range of float switches, as well as high-temperature, low smoke zero halogen (LSZL) and other specialised materials.Features and BenefitsMinimum fluid SG is 0.8 Maximum switching power 50VA Cable length is standard 100cm Mounting thread is 1/8in BSP Cable size is 17/0.10 - AWG22 Maximum operating temperature is 120℃ Float SG 0.7 Lead outs are 100cm XLPE 17/0.1CertificationsISO9001
仕様検出タイプ = フロート実装タイプ = 垂直スイッチ出力 = NO / NC本体材質 = ステンレススチールケーブル長 = 1m動作温度 Min = -20℃動作温度 Max = +120℃最大AC電圧 = 300V最大DC電圧 = 300V電流 Max = 0.5 A最大圧力 = 10バール RoHS指令(10物質対応)対応
1個
12,980 税込14,278
5日以内出荷

Thermo Fisher Scientific安全廃液システム
カバーはラッチ付で、万一転倒の場合でもこぼれを最小限に抑えます。揮発性物質の蒸発を抑えます。ネックの部分のネットにより大きい異物を除去します。エアーベントフィルター付。
1個
39,980 税込43,978
7日以内出荷
バリエーション一覧へ (2種類の商品があります)


シリーズ EcoFlex PUR。芯数 12。断面積 0.5 mm2。シールド有無 非遮蔽。長さ 30m。コントロールケーブルの種類 ECO。外被色 グレー。AWGサイズ 20 AWG。外径 7.54mm。シース材質 PUR。代表規格 CE, CSA, UL。定格電圧 600 V℃。Alpha Wire Ecoflex PURケーブル シールドなし. Alpha WireのEcoflex PURシリーズは、頑丈なポリウレタンジャケットとmPPE絶縁体で構成されており、耐摩耗性、耐UV性、耐油性に優れたケーブルです。このケーブルは極端な温度にも対応でき、ハロゲンフリーで、しかもPVC製の同等品よりも小型、軽量です。 シールドされていないケーブルは径が小さく、低ノイズ環境で使用されます。 PUR及びmPPEとは何ですか? ポリウレタン製のケーブルは、PVCよりも柔軟性が高く、より高い規格に適合しているため、機械やロボット用途に最適です。また、耐摩耗性、耐油性、難燃性に加え、ハロゲンフリーです。mPPEは、変性ポリフェニレンエーテル熱可塑性樹脂です。mPPE製多芯ケーブルは誘電性が優れているため、他のケーブルよりも肉厚が薄くなっています。ケーブルが軽いため、さまざまな用途に使用できます。mPPEは、PVCやPEのような他のジャケット材や絶縁材よりも低比重です。この特性に優れた誘電性を組み合わせることで、このケーブルは従来のケーブルよりも最大65 %軽量、薄型化されています。 このケーブルは環境に優しいものですか? PVCケーブルとは異なり、PUR及びmPPE製のケーブルはハロゲンフリーで、フタル酸を含まず、100 %リサイクル可能で環境に優しいと見なされています。 ハロゲンフリーとはどういう意味ですか? ケーブルの素材に塩を形成するフッ素、臭素、ヨウ素、塩素が含まれない場合に、ハロゲンフリーと定義されます。. 特長と利点 ハロゲンフリー 環境に配慮 -50 ℃までの極低温に対応可能 PVCケーブルよりも小型で軽量 優れた耐摩耗性 機械的に強固 細より線のスズめっき銅導体 mPPE製の絶縁体 シールドなしの多導体 複数の導体サイズを用意. 製品用途の情報 機械工具 屋外用途 鉱業、医療産業、ロボット産業、自動車産業 産業機械 建設機械 農業機器 アセンブリライン及び製造ライン
RoHS指令(10物質対応)対応
1セット(30m)
139,800 税込153,780
7日以内出荷

Nalge Nunc (サーモフィッシャーサイエンティフィック)フッ素加工活栓付 角型大型瓶
内外共フッ素加工されています。 酸・アルカリ・反応性の高い有機溶剤に対し、耐性が大幅にアップしています。
材質本体/ FLPE(フッ素加工高密度ポリエチレン) 活栓/ Tefzel ETFE(エチレンテトラフルオロエチレン) フタ/ FLPP(フッ素加工高密度ポリプロピレン) ハンドル/ ステンレス 内径(Φmm)首部 89 目盛1 L
1個
39,980 税込43,978
12日以内出荷
バリエーション一覧へ (2種類の商品があります)

1個
4,598 税込5,058
36日以内出荷

関連キーワード