バッテリーチャージャーNOCO当日出荷から6日以内出荷
軽量コンパクトサイズでリペアモード搭載モデルのバッテリーチャージャーです。本体を直接コンセントに差し込むタイプなので誰でも簡単に使用することができます。つないでおくだけで自動で補充し、過充電の心配もありません。充電器が自動で最適な充電モードを選択してくれます。充電状況に合わせて消費電力を調整する省エネ仕様です。充電状態や充電エラーがLEDランプでわかりやすく確認することができます。リチウムイオンバッテリーにも対応しています。過放電やサルフェーション化などが原因で弱ってしまったバッテリー内部修復用に「リペアモード」を搭載しています。完全に放電しきったバッテリーも充電が可能な新機能「フォースモード」を搭載しています。13.6V 10Aの電流を常時供給する「パワーサプライモード」を搭載しており、展示車両等のバッテリー維持用としても使用することができます。(パワーサプライモードはGenius10JPのみ) 6V/12Vバッテリーに対応し、バイクにも使用できます。
コード長さ(cm)(クランプ側)195、(電源側)182適合バッテリー開放型・密閉型・ジェル式・カルシウム式・EFB・AGM・リチウムイオンバッテリー適正電圧(V)6&12入力電圧100V-120V(50Hz/60Hz)