カテゴリ

  • 切削工具(25)
  • 学童・教育用品(5)
  • バイク純正部品(3)
  • バイク部品(2)
  • 整備工具・ウェア・ツーリング用品(1)
  • 制御機器(1)
  • 電気材料(1)
  • メカニカル部品(1)

「STUPR」の検索結果

39件中 139
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
小物部品加工用ボーリングバー(超硬シャンク) 三菱マテリアル小物部品加工用ボーリングバー(超硬シャンク)三菱マテリアル
24,980税込27,478
1個
翌々日出荷
SEC-ボーリングバイト 住友電工ハードメタルSEC-ボーリングバイト住友電工ハードメタル
13,980税込15,378
1個
翌日出荷から8日以内出荷
用途内径仕上~中切削用。勝手右[R]クランプスクリューオン式材質(シャンク)オフセットあり
Finder インターフェイスリレー 12V dc 48 Series 250V ac FINDERFinder インターフェイスリレー 12V dc 48 Series 250V acFINDER
2,398税込2,638
1個
5日以内出荷
コイル電圧 = 12V dc接点構成 = SPDT取り付けタイプ = DINレール極数 = 1ターミナルタイプ = ねじV ac奥行き = 75.3mm高さ = 78.6mm長さ = 15.8mmシリーズ = 48 Series接点材質 = 銀合金入力電流 = 41mA基準適合 = CE、cULus、EAC、EN60715、PCT、RINA、SA、UL、VDE℃Finder Interface Relay ModuleThe Finder interface relay module is an innovative, ultra-compact electromechanical device equipped with a 12VDC coil and an SPDT 1 C/O contact configuration. This narrow design interface relay works as a coupling element used to send control signals to and from a PLC. The high number of approvals make it useful for many applications around the world. It offers a high-density solution for smaller electrical cabinets and other industrial applications thus optimising your panel installation. This electromechanical relay module has a small footprint that makes it ideal for applications where space-saving is essential.Features and BenefitsThe contact rated voltage is 250VAC and switching current of 10A Instant ejection of relay using plastic retaining clip Supply status indication and EMC coil suppression module Silent high speed switching Long electrical life Operating temperature ranges from -40℃ to 70℃ AgNi contact Screw type terminal connection DIN rail type mountingApplicationsMedical and dentistry Shipyards Elevators and lifts Panels for electrical distribution Building automation Carousel warehouses Control panels Hoists and cranes Industrial process control Motor control applications Electrical isolation Signal matching between electronic controlsCertificationsIP20 rated UL approved CE certified ABS certified VDE certified NF certified CSA certified EAC certified cRUus certified
RoHS指令(10物質対応)対応
SparkFun GPS Breakout - NEO-M9N, SMA Qwiic SPARKFUNSparkFun GPS Breakout - NEO-M9N, SMA QwiicSPARKFUN
19,980税込21,978
1個
33日以内出荷
DescriptionThe SparkFun NEO-M9N GPS Breakout is a high quality GPS board with equally impressive configuration options including SMA. The NEO-M9N module is a 92-channel u-blox M9 engine GNSS receiver, meaning it can receive signals from the GPS, GLONASS, Galileo, and BeiDou constellations with ~1.5 meter accuracy. This breakout supports concurrent reception of four GNSS. This maximizes position accuracy in challenging conditions increasing, precision and decreases lock time; and thanks to the onboard rechargeable battery, you'll have backup power enabling the GPS to get a hot lock within seconds! Additionally, this u-blox receiver supports I2C(u-blox calls this Display Data Channel)which makes it perfect for the Qwiic compatibility so we don't have to use up our precious UART ports. Utilizing our handy Qwiic system, no soldering is required to connect it to the rest of your system. However, we still have broken out 0.1"-spaced pins in case you prefer to use a breadboard.The NEO-M9N module detects jamming and spoofing events and can report them to the host, so that the system can react to such events. A SAW(Surface Acoustic Wave)filter combined with an LNA(Low Noise Amplifier)in the RF path is integrated into the NEO-M9N module which allows normal operation even under strong RF interferences.U-blox based GPS products are configurable using the popular, but dense, windows program called u-center. Plenty of different functions can be configured on the NEO-M9N:baud rates, update rates, geofencing, spoofing detection, external interrupts, SBAS/D-GPS, etc. All of this can be done within the SparkFun Arduino Library!The SparkFun NEO-M9N GPS Breakout is also equipped with an on-board rechargeable battery that provides power to the RTC on the NEO-M9N. This reduces the time-to-first fix from a cold start(~24s)to a hot start(~2s). The battery will maintain RTC and GNSS orbit data without being connected to power for plenty of time.This product requires an antenna:Be sure to check out the related products/hookup accessories and pick a suitable SMA antenna for your project.The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.The NEO-M9N GPS Breakout can also be automatically detected, scanned, configured, and logged using the OpenLog Artemis datalogger system. No programming, soldering, or setup required!Get Started With the SparkFun NEO-M9N GPS GuideFeaturesIntegrated SMA connector for use with antenna of your choice92-Channel GNSS Receiver1.5m Horizontal Accuracy25Hz Max Update Rate(four concurrent GNSS)Time-To-First-Fix:Cold:24sHot:2sMax Altitude:80,000mMax G:≦4Max Velocity:500m/sVelocity Accuracy:0.05m/sHeading Accuracy:0.3 degreesTime Pulse Accuracy:30ns3.3V VCC and I/OCurrent Consumption:~31mA Tracking GPS+GLONASSSoftware ConfigurableGeofencingOdometerSpoofing DetectionExternal InterruptPin ControlLow Power ModeMany others!Supports NMEA, UBX, and RTCM protocols over UART or I2C interfaces
アズワン品番67-0423-87
SparkFun High Precision Temperature Sensor - TMP117 Qwiic SPARKFUNSparkFun High Precision Temperature Sensor - TMP117 QwiicSPARKFUN
3,898税込4,288
1個
33日以内出荷
DescriptionThe SparkFun Qwiic TMP117 breakout is a high precision temperature sensor equipped with an I2C interface. It outputs temperature readings with high precision of ±0.1℃ across the temperature range of -20℃ to +50℃s with no calibration and a maximum range from -55℃ to 150℃. The SparkFun High Precision Temperature Sensor also has a very low power consumption rate which minimizes the impact of self-heating on measurement accuracy. Utilizing our handy Qwiic system, no soldering is required to connect it to the rest of your system. However, we still have broken out 0.1"-spaced pins in case you prefer to use a breadboard.The SparkFun High Precision Temperature Sensor also includes programmable temperature limits, and digital offset for system correction. While the TMP102 is capable of reading temperatures to a resolution of 0.0625℃ and is accurate up to 0.5℃, the on-board TMP117 is not only more precise but has a 16-bit resolution of 0.0078℃!To make this breakout even easier to use, we've written an Arduino library to help you get started "Qwiic-ly." Check the Documents tab above for more information.The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.The TMP117 High Precision Temperature Sensor can also be automatically detected, scanned, configured, and logged using the OpenLog Artemis datalogger system. No programming, soldering, or setup required!Need a custom board? This component can be found in SparkFun's A La Carte board builder. You can have a custom design fabricated with this component - and your choice of hundreds of other sensors, actuators and wireless devices - delivered to you in just a few weeks.Get Started with the SparkFun High Precision TMP117 Hookup GuideFeaturesUses I2C interface(Qwiic-enabled)Four selectable addresses0x48(default), 0x49, 0x4A, 0x4B16-bit resolution, 0.0078℃High accuracy, digital temperature sensor±0.1℃(max)from ?20℃ to 50℃±0.15℃(max)from ?40℃ to 70℃±0.2℃(max)from ?40℃ to 100℃±0.25℃(max)from ?55℃ to 125℃±0.3℃(max)from ?55℃ to 150℃Operating temperature range-55℃ to +150℃Operating voltage range1.8V to 5.5VTypically 3.3V if using the Qwiic cableLow power consumption3.5μA(1-Hz conversion cycle)150nA(shutdown current)Programmable operating modesContinuous, one-shot, and shutdownProgrammable temperature alert limitsSelectable averaging for reduced noiseDigital offset for system correctionNIST traceabilityDocumentsSchematicEagle FilesBoard DimensionsHookup GuideDatasheet(TMP117)Arduino LibraryGitHub Hardware Repo
アズワン品番67-0427-10
Binho Nova Multi-Protocol USB Host Adapter SPARKFUNBinho Nova Multi-Protocol USB Host AdapterSPARKFUN
77,980税込85,778
1個
33日以内出荷
DescriptionThe Binho Nova Multi-Protocol USB Host Adapter allows one to interface their computer directly to hardware circuits. This device is powered by the USB connection to the host PC and is also able to provide downstream power to test circuits.The Binho Nova Multi-Protocol USB Host Adapter features 5 signal pins, one×3v3 pin, one×VUSB pin, and three×GND pins on its 10pin wire harness. The wire harness terminates with a female 1.27mm 2x5 IDC connector. In IO Mode, the five signal pins can be used for varying functions such as Digital Input, Digital Output, PWM Output, Digital Interrupt(on rising edge, falling edge, or change), Analog Input, or Analog Output.Additionally, the host adapter is able to utilize these pins to communicate on several digital buses:I2C, SPI, UART,(Dallas)1-Wire, and(Atmel)Single-Wire Interface. While in these modes of operation, remaining available pins can be assigned to other related or unrelated purposes such as gpio, interrupts, chip selects, PWM signals, or analog input or outputs.The Binho Nova Multi-Protocol USB Host Adapter is ideal for manual testing during firmware development and debugging as well as a perfect way to automate hardware testing and validation. A common use-case of this product in production environments is for EEPROM/Flash Memory programming along with functional testing activities.FeaturesSupport for SPI @ 12MHz max clockSupport for I2C @ 3.4MHz max clockSupport for UART @ 1000000 max baudSupport for Dallas 1-WireSupport for Atmel Single-Wire InterfaceProvides 3v3 and VUSB power rails1×DAC Output, 5×ADC InputsGPIO / Interrupt / PWM SupportProgrammable RGB Status LEDField-Upgradeable Device FirmwareCross-platform Support for Windows,Mac, LinuxRobust, low-profile AluminumEnclosureUSB Type-C Connector
アズワン品番67-0423-03
SparkFun GPS Breakout - ZOE-M8Q Qwiic SPARKFUNSparkFun GPS Breakout - ZOE-M8Q QwiicSPARKFUN
13,980税込15,378
1個
33日以内出荷
DescriptionThe SparkFun ZOE-M8Q GPS Breakout is a high accuracy, miniaturized, GPS board that is perfect for applications that don't possess a lot of space. The on-board ZOE-M8Q is a 72-channel GNSS receiver, meaning it can receive signals from the GPS, GLONASS, BeiDou, and Galileo constellations. This increases precision and decreases lock time and thanks to the onboard rechargable battery you'll have backup power enabling the GPS to get a hot lock within seconds! Additionally, this u-blox receiver supports I2C(u-blox calls this Display Data Channel)which made it perfect for the Qwiic compatibility so we don't have to use up our precious UART ports. Utilizing our handy Qwiic system, no soldering is required to connect it to the rest of your system. However, we still have broken out 0.1"-spaced pins in case you prefer to use a breadboard.U-blox based GPS products are configurable using the popular, but dense, windows program called u-center. Plenty of different functions can be configured on the ZOE-M8Q:baud rates, update rates, geofencing, spoofing detection, external interrupts, SBAS/D-GPS, etc. All of this can be done within the SparkFun Arduino Library. We've also made sure to configure the UART pin grouping on the breakout to an industry standard to insure that it easily connects to a Serial Basic.The SparkFun ZOE-M8Q GPS Breakout is also equipped with an on-board rechargeable battery that provides power to the RTC on the ZOE-M8Q. This reduces the time-to-first fix from a cold start(~30s)to a hot start(~1s). The battery will maintain RTC and GNSS orbit data without being connected to power for up to five hours. Since the ZOE-M8Q is a tiny GPS receiver and to minimize its footprint, we've added a U.FL connector to allow the use of both large standard ceramic antennas as well as very small chip scale antennas.Note:The I2C address of the ZOE-M8Q is 0x42 and is software configurable. A multiplexer/Mux is required to communicate to multiple ZOE-M8Q sensors on a single bus. If you need to use more than one ZOE-M8Q sensor consider using the Qwiic Mux Breakout.The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.The ZOE-M8Q GPS Breakout can also be automatically detected, scanned, configured, and logged using the OpenLog Artemis datalogger system. No programming, soldering, or setup required!Get Started With the SparkFun ZOE-M8Q Hookup GuideFeatures72-Channel GNSS Receiver2.5m Horizontal Accuracy18Hz Max Update RateTime-To-First-Fix:Cold:26sHot:1sMax Altitude:50,000mMax G:≦4Max Velocity:500m/sVelocity Accuracy:0.05m/sHeading Accuracy:0.3 degreesTime Pulse Accuracy:30ns3.3V VCC and I/OCurrent Consumption:~29mA Tracking GPS+GLONASSSoftware ConfigurableGeofencingOdometerSpoofing DetectionExternal InterruptPin ControlLow Power ModeMany others!Supports NMEA, UBX, and RTCM protocols over UART or I2C interfaces
アズワン品番67-0423-76
CO2 Humidity and Temperature Sensor - SCD30 SPARKFUNCO2 Humidity and Temperature Sensor - SCD30SPARKFUN
21,980税込24,178
1個
33日以内出荷
DescriptionThe SCD30 from Sensirion is a high quality Nondispersive Infrared(NDIR)based CO2 sensor capable of detecting 400 to 10000ppm with an accuracy of ±(30ppm+3%). In order to improve accuracy the SCD30 has temperature and humidity sensing built-in, as well as commands to set the current altitude. For additional accuracy the SCD30 also accepts ambient pressure readings!We've written an Arduino library to make reading the CO2, humidity, and temperature very easy. It can be downloaded through the Arduino Library manager:search for 'SparkFun SCD30' or it can be found in theDocumentstab above.The SCD30 Humidity and Temperature Sensor can also be automatically detected, scanned, configured, and logged using the OpenLog Artemis datalogger system. No programming, soldering, or setup required!Note:The SCD30 has an automatic self-calibration routine. Sensirion recommends 7 days of continuous readings with at least 1 hour a day of 'fresh air' for self-calibration to complete.FeaturesPower supply voltage:3.3V - 5.5VNDIR CO2 sensor technologyIntegrated temperature and humidity sensorBest performance-to-price ratioDual-channel detection for superior stabilitySmall form factor:35 mm×23 mm×7 mmMeasurement range:400 ppm - 10.000 ppmAccuracy:±(30 ppm + 3%)Current consumption:19 mA @ 1 meas. per 2 s.Energy consumption:120 mJ @ 1 measurementFully calibrated and linearizedDigital interface UART or I2C
アズワン品番67-0430-35
内径旋削用 スマートダンパー 交換式ヘッド(ポジティブインサート用) STUP 止まり穴加工 住友電工ハードメタル内径旋削用 スマートダンパー 交換式ヘッド(ポジティブインサート用) STUP 止まり穴加工住友電工ハードメタル
26,980税込29,678
1個
翌々日出荷から3日以内出荷
特殊ダンパー機構を採用し、大径L/D=5~8程度の長い突出しでびびり振動を抑制。 交換式ヘッドにより、ポジティブ・ネガティブ問わず多様なインサートを選択可能。 内部給油により切りくず処理、工具寿命を改善。
用途内径用クランプスクリューオン機能内部給油式RoHS指令(10物質対応)対応
STUNT EVO 2 FIVE(ファイブ)STUNT EVO 2FIVE(ファイブ)
12,980税込14,278
1双
3日以内出荷から11日以内出荷
快適な装着感と保護性能を進化させたSTUNT EVO2 AirgoProtechTMナックルプロテクター 衝撃吸収性、通気性に優れるハニカム構造のソフトクッション素材を、人間工学に基づき開発した分割形状ハードプロテクターに閉じ込めた、次世代プロテクター。 ERGO PROTECH®;パームスライダー 人間工学に基づき開発したプロテクター。ハンドルを握ったときにプロテクターが操作性を妨げず、保護性能を確保。 ツイルスパンストレッチ 手の甲側に伸縮性、耐久性に優れた素材を採用。別次元のフィッティングを実現。 手のひらにフルグレインゴートレザー 手のひらにソフトで滑らかな、また耐久性にも優れたフルグレインゴートレザーを採用。縫製部分を少なくし、フィッティング性能を向上。 親指にソフトシェル構造 親指には快適性を追求したソフトシェル素材を採用。ボタン操作を妨げず、親指に吸い付くようなフィット感を実現。 指の間にストレッチナイロン 指の間に伸縮性の高いストレッチナイロンを採用し、指の形に快適フィット。 NeopreneTM製リストバンド 手首に伸縮性の高いNeopreneTM素材を採用し、フィット感と快適性を向上。 Touch ScreenTMシステム(スマホタッチ) 指先にスマートフォン操作に対応した素材を構成。
用途バイクグローブ
08’~ CB400SF Revo Premium Edition II RACE チタン ヤマモトレーシング08’~ CB400SF Revo Premium Edition II RACE チタンヤマモトレーシング
219,800税込241,780
1個
74日以内出荷
仕様チタン98×500質量(kg)6.3タイプP/E Ⅱ(レース専用)適合車種08'~ CB400SF音量(dB)100以下
99’~07’ CB400SF VTEC Premium Edition II RACE チタン ヤマモトレーシング99’~07’ CB400SF VTEC Premium Edition II RACE チタンヤマモトレーシング
219,800税込241,780
1個
74日以内出荷
仕様チタン98×500質量(kg)6.3タイプP/E Ⅱ(レース専用)適合車種99'~07' CB400SF音量(dB)100以下
ホルダ(内径) NTKカッティングツールズホルダ(内径)NTKカッティングツールズ
15,980税込17,578
1本
4日以内出荷から5日以内出荷
ホルダ S-STUP 住友電工ハードメタルホルダ S-STUP住友電工ハードメタル
9,998税込10,998
1本
当日出荷から9日以内出荷
適合チップ正三角形60°クランプシステムスクリューオン切込み角Kr(°)93チップ逃げ角(°)11
ホルダ C-STUP 住友電工ハードメタルホルダ C-STUP住友電工ハードメタル
31,980税込35,178
1本
翌日出荷から9日以内出荷
適合チップ正三角形60°クランプシステムスクリューオン切込み角Kr(°)93チップ逃げ角(°)11
内径用ホルダ A/E-STUPR/L タンガロイ内径用ホルダ A/E-STUPR/Lタンガロイ
12,980税込14,278
1個ほか
当日出荷から9日以内出荷
RoHS指令(10物質対応)対応
内径用ホルダ A/E-STUPR/L タンガロイ内径用ホルダ A/E-STUPR/Lタンガロイ
11,980税込13,178
1本ほか
当日出荷から5日以内出荷
カートリッジ 住友電工ハードメタルカートリッジ住友電工ハードメタル
13,980税込15,378
1個
翌日出荷から7日以内出荷
SEC-バイト 住友電工ハードメタルSEC-バイト住友電工ハードメタル
19,980税込21,978
1本
当日出荷から9日以内出荷
SEC-ボーリングバイト 住友電工ハードメタルSEC-ボーリングバイト住友電工ハードメタル
15,980税込17,578
1本
翌日出荷から7日以内出荷
内径用TACバイト ストリームジェットバー タンガロイ内径用TACバイト ストリームジェットバータンガロイ
19,980税込21,978
1本
当日出荷
ホルダ剛性をアップさせ、たわみ、びびりを抑制。 切りくず排出性に優れたポケット形状。 使いやすさの追求。 工具寿命延長の実現。
用途内径・端面切削シャンク油穴付き鋼シャンクシャンク径d(Φmm)20寸法l1(mm)200
内径用TACバイト ストリームジェットバー タンガロイ内径用TACバイト ストリームジェットバータンガロイ(1件のレビュー)
13,980税込15,378
1本
当日出荷
ホルダ剛性をアップさせ、たわみ、びびりを抑制。 切りくず排出性に優れたポケット形状。 使いやすさの追求。 工具寿命延長の実現。
用途内径・端面切削クランプシステムスクリューオン式シャンク油穴付き鋼シャンクシャンク径d(Φmm)10寸法l1(mm)125
内径用TACバイト ストリームジェットバー タンガロイ内径用TACバイト ストリームジェットバータンガロイ(1件のレビュー)
13,980税込15,378
1本
当日出荷
ホルダ剛性をアップさせ、たわみ、びびりを抑制。 切りくず排出性に優れたポケット形状。 使いやすさの追求。 工具寿命延長の実現
用途内径切削クランプシステムスクリューオン式シャンク油穴付き鋼シャンクシャンク径d(Φmm)8寸法l1(mm)100
ホルダ 住友電工ハードメタルホルダ住友電工ハードメタル
12,980税込14,278
1本
翌々日出荷
カートリッジ BIG DAISHOWAカートリッジBIG DAISHOWA
15,980税込17,578
1個
6日以内出荷
超硬ボーリングバー ギガ・セレクション超硬ボーリングバーギガ・セレクション
19,980税込21,978
1本
翌々日出荷
ヘッド接合部はV字カットのロー付けで高強度な接合を実現!
RS PRO 結束バンド, 900mm x 8 mm, 青, ナイロン 66 RS PRORS PRO 結束バンド, 900mm x 8 mm, 青, ナイロン 66RS PRO
8,198税込9,018
1袋(50個)
5日以内出荷
RS PRO Double Loop Nylon Cable Tie If you’re looking for a cable tie that can be used in environments with multiple parallel cables, this range of double loop cable ties from our trusted and reliable own brand is the perfect solution. Manufactured from UL approved Nylon 66, 94V-2, these double loop cable ties offer excellent durability and reliability even in temperatures up to +85℃. These robust RS PRO cable ties feature a double loop design, ensuring quick and easy installation in a range of applications especially when a second parallel cable needs to be installed without the need for multiple cable ties. Furthermore, these double loop cable ties are also self-extinguishing eliminating the risk of flames spreading in the event of a fire. Features and Benefits Operating temperature: -40 ℃ to +85 ℃ Ties are manufactured from UL approved Nylon 66, 94V-2 Double-loop design for quick and easy installation for parallel cables without the need for multiple ties Ideal for securing and organising bundles of cables, wires and various other objects Ties have a tensile strength of 55 Kgs (120lbs) Blue in colour Two-way insertion head design to facilitate fast wire, hoses, tubing bundling from either direction Environmental friendly, wear and impact resistant, easy to carry Maximum bundle strength: 127 mm Supplied in a pack of 50 Available in a variety of sizes Applications Cables ties are a type of fastener commonly supplied to keep cables and wires organised and bundled together, as well as fastening multiple objects together. They are available in a wide range of lengths, widths, colours, materials and can feature a single-use or re-usable lock design. Cable ties designed for use in extreme temperatures are ideal for use in areas such as: HVAC Industrial Manufacturing DIY Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様長さ900mm、幅8 mm、色青、材質ナイロン 66、タイプダブルヘッド、入数50、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+80℃、耐火性難燃性、引張強度539N、シリーズRS PRO、最大バンドル直径127mmRoHS指令(10物質対応)対応
SEC-カートリッジユニット STUPRシリーズ 住友電工SEC-カートリッジユニット STUPRシリーズ住友電工
23,980税込26,378
1個
6日以内出荷
アズワン品番67-0282-48
SUPPORT TUBE FRE EST April AP8161201 piaggio(ピアッジオグループ)SUPPORT TUBE FRE EST April AP8161201piaggio(ピアッジオグループ)
2,198税込2,418
1個
31日以内出荷
STRUCTURAL SUPPORT SERB April RSV4 858885 piaggio(ピアッジオグループ)STRUCTURAL SUPPORT SERB April RSV4 858885piaggio(ピアッジオグループ)
3,198税込3,518
1個
31日以内出荷
FRE TUBE SUPPORT POST April MANA 856556 piaggio(ピアッジオグループ)FRE TUBE SUPPORT POST April MANA 856556piaggio(ピアッジオグループ)
2,998税込3,298
1個
31日以内出荷
カートリッジ BIG DAISHOWAカートリッジBIG DAISHOWA
13,980税込15,378
1個
4日以内出荷
全長(mm)32タイプスクリューオンタイプ勝手右勝手主な用途ポジティブインサート用
ホルダ E-STUP 住友電工ハードメタルホルダ E-STUP住友電工ハードメタル
34,980税込38,478
1本
翌々日出荷から8日以内出荷
内径用ホルダ T-PTUNR/L (つっぱり1番) タンガロイ内径用ホルダ T-PTUNR/L (つっぱり1番)タンガロイ
23,980税込26,378
1個
3日以内出荷から71日以内出荷
シャンク超硬補強シャンク(つっぱり1番)RoHS指令(10物質対応)対応
トップボーラバイト S/C-STUPR/L タンガロイトップボーラバイト S/C-STUPR/Lタンガロイ
12,980税込14,278
1個
3日以内出荷
RoHS指令(10物質対応)対応
ホルダ 住友電工ハードメタルホルダ住友電工ハードメタル
41,980税込46,178
1本
翌々日出荷
用途内径仕上げ~中切削用
すべてのカテゴリ
安全保護具・作業服・安全靴
物流/保管/梱包用品/テープ
安全用品/防災・防犯用品/安全標識
オフィスサプライ
オフィス家具/照明/清掃用品
切削工具・研磨材
測定・測量用品
作業工具/電動・空圧工具
スプレー・オイル・グリス/塗料/接着・補修/溶接
配管・水廻り部材/ポンプ/空圧・油圧機器・ホース
メカニカル部品/機構部品
制御機器/はんだ・静電気対策用品
建築金物・建材・塗装内装用品
空調・電設資材/電気材料
ねじ・ボルト・釘/素材
自動車用品
トラック用品
バイク用品
自転車用品
科学研究・開発用品/クリーンルーム用品
厨房機器・キッチン/店舗用品
農業資材・園芸用品
医療・介護用品
 使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら