¥6,998税込¥7,698
1台
当日出荷
Arduino UNOのRevision 3(R3)。旧UNOと比べて、RESETピン脇にIOREFピン、AREFピン脇にSDAピン・SCLピンを追加。USBインターフェースにATmega16U2を搭載し、さらにスケッチの転送速度が速くなりました。メインチップはAVR(ATmega328)を使用。
種類工作キットメモリー(フラッシュ)32K仕様メインチップ:ATmega328、デジタルI/Oピン:14 (6 PWM出力)、クロック:16MHzアナログ入力6動作電圧7~12V

¥4,998税込¥5,498
1台
当日出荷
Arduinoの主力製品「Arduino Uno」のR4(リビジョン4)です。R3までは8 bitマイコンのATMega328PをMCUとして搭載していましたが、R4ではルネサスの32 bitマイコン RA4M1を搭載しています。一方でフォームファクタや5 Vの動作電圧はR3から引き継ぎ、各種シールドもほぼそのままお使いいただけます。(※一部サードパーティ製のシールドは互換性がないこともあります)
仕様●USBコネクタ:USB-C(電源/プログラミング両用)●ピン数:14xデジタルI/O、6xアナログ入力、1xDAC、6xPWM●メモリRA4M1:256KB ROM、32KB RAM●ロジック電圧:(RA4M1)5V●入力電圧範囲(VIN):6~24V●動作速度RA4M1:48MHz寸法(幅W×奥行D)(mm)68.85×53.34関連資料(2.2MB)通信インターフェースUART、I2C、SPI、CAN 各1系統コントローラルネサスエレクトロニクス RA4M1

¥10,980税込¥12,078
1台
当日出荷
書籍掲載の実験をほぼ網羅する書籍+マイコンボード+部品セットの第2弾!書籍「Arduinoをはじめよう 第3版」で紹介されている学習/実験ができる書籍+Arduino UNO+部品のセットです。書籍以外を収納できるケースも付いているので携帯に便利です。「これからArduinoを始めたい」という方におすすめです。
セット内容ArduinoUnoRev3×1、USBA-B1m×1、書籍:Arduinoをはじめよう第3版×1、LEDΦ5mm赤/OSR5PA5201A-VW(GL5HD44の代わり)×1、ブレッドボードKH-102×1、ジャンプワイヤーキットBBJ-65×1、カーボン抵抗1/4W5%10kΩ×5、超小型タクトスイッチ(0.7mmタイプ)PT6601×1、カーボン抵抗1/4W5%220Ω×5、CdSセル/光センサー(Φ10mm)/SEN-5003×1、LEDΦ5mmマルチカラー/RT5-5818RGBW-B×1、LEDΦ5mm赤/L-513ET×1、LEDΦ5mm緑/L-513GT×1、LEDΦ5mm青/AL-513B7T-002×1、I2Cバス接続リアルタイムクロックモジュール/Rtc612_1307_13SP×1、基板用リレー2回路2接点/G5V-2DC5V×1、Nch-MOSFET/2N7000×1、スイッチングダイオード/1N4148×2、温湿度センサ/DHT11×1

¥11,980税込¥13,178
1セット
当日出荷
入門者向けセットです。
種類工作キットセット内容書籍:Arduinoをはじめよう 第3版×1、Arduino Leonardo×1、USBケ-ブル:A-microB(1m)×1、ブレッドボード(KH-102)×1、ジャンプワイヤーキット(BBJ-65)×1、カーボン抵抗(1/4W 5% 10kΩ)×5、超小型タクトスイッチ(0.7mmタイプ)(PT6601)×5、カーボン抵抗(1/4W 5% 220Ω)×5、CdSセル/光センサー(Φ10mm)(SEN-5003)×1、LED 5mm赤(GL5HD44)×1、LEDΦ5mmマルチカラー(RT5-5818RGBW-B)×1、LEDΦ5mm赤(L-513ET)×1、LEDΦ5mm緑(L-513GT)×1、LEDΦ5mm青(AL-513B7T-002)×1、I2Cバス接続リアルタイムクロックモジュール(Rtc612-1307-13SP)×1、基板用リレー2回路2接点(G5V-2 DC5V)×1、Nch-MOSFET(2N7000)×1、スイッチングダイオード(1N4148)×2、温湿度センサ(DHT11)×1

¥569税込¥626
1台
当日出荷
ボードの裏側をショートから保護&ドレスアップ!4穴タイプのArduino UNOサイズ互換ボード(例:Genuino 101など)であれば、どのボードでも使用できるシンプルなアクリルベースです。スペーサーやゴム足など取りつけ金具も付属しています。
種類工作キット付属品アクリル板(保護紙付き)×1枚、六角スペーサー×4個、トラスネジ×4個、ナット×2個、ゴム足×4個

¥479~税込¥527~
1枚
当日出荷
種類両面ピッチ(mm)2.54材質(基板)ガラスエポキシ穴径(Φmm)0.9パターンドットパターン

¥6,198税込¥6,818
1台
当日出荷
フィジカルコンピューティングボードArduino UNO Rev3のAVRマイコンがフラットパッケージになったバージョン。マイコンの形状が違うだけなので、Arduino UNO Rev3と同様に使用できます。
種類工作キットメモリー(フラッシュ)32KB(うち0.5KBはブートローダーで使用)仕様メインチップ:ATmega328、デジタルI/Oピン:14(うち6ピンはPMW出力可能)、アナログ入力ピン:6、SRAM:2KB、EEPROM:1KB、クロック:16MHz出力電流(mA)DC/40(I/Oピン)、50(3.3Vピン)動作電圧5V入力電圧(V)7~12(推奨)

¥11,980税込¥13,178
1台
当日出荷
Arduino MEGA2560のRevision 3(R3)。USBインターフェースにATmega16U2を搭載し、さらにスケッチの転送速度が速くなりました。UNO R3と同様にRESETピン脇にIOREFピン、AREFピン脇にSDAピン・SCLピンを追加。メインチップはAVR(ATmega2560)を使用。デジタル入出力は54ピン。
種類工作キットメモリー(フラッシュ)256K仕様メインチップ:ATmega2560、デジタルI/Oピン:54 (14PWM出力)、クロック:16MHzアナログ入力16動作電圧7~12V

¥7,198税込¥7,918
1台
当日出荷
Arduino UNO R4 WiFiは、ルネサスRA4M1マイクロコントローラの演算性能とEspressif ESP32-S3ワイヤレス接続機能を組み合わせたマイコンボードです。その他、12×8ドットのLEDマトリックス、Qwiicコネクタ(I2C)、リアルタイムクロックなどを備え、次なるプロジェクトで必要となるニーズをすべてカバーすることができます。既存のプロジェクトを簡単にアップグレードし、ワイヤレス接続機能を追加できるだけでなく、初めてのプロジェクトについても創造力を発揮するために必要なものがすべて揃っています。※TELEC認証(技適)取得済み:(工事設計認証)201-230385。 ※ESP32-S3-MINI-1モジュールとして認証取得
仕様動作速度:【ESP32-S3】最大240MHz【RA4M1】48MHz寸法(幅W×奥行D)(mm)68.85×53.34メモリー【ESP32-S3】384KB ROM、512KB RAM【RA4M1】256KB ROM、32KB RAMピン数(ピン)14xデジタルI/O、6xアナログ入力、1xDAC、6xPWMロジック供給電圧(V)(RA4M1)5、(ESP32)3.3入力電圧範囲(V)(VIN)6~24関連資料(16.33MB)通信インターフェースUART、I2C、SPI、CAN 各1系統コントローラルネサスエレクトロニクス RA4M1USBUSB-C(電源/プログラミング両用)

¥12,980税込¥14,278
1台
当日出荷
高性能な32ビットのARM Cortex-M3マイコン「Atmel SAM3X8E」を搭載したフィジカルコンピューティングボード。ボードサイズはArduino MEGAと同じ。デジタルI/Oピンは54本、アナログ入力は12チャンネル。クロック周波数は84MHz。
種類工作キットメモリー(フラッシュ)512K(ユーザーにて全容量使用可能)仕様MCU:Atmel AT91SAM3X8E ARM Cortex-M3 32bit、デジタルI/Oピン:54(うち12本はPWM出力可能)、アナログ入力ピン:12、アナログ出力ピン:2(DAC)、全I/Oピンの合計最大出力電流:130mA、3.3Vピンの最大電流:800mA、5Vピンの最大電流:800mA、SRAM:96kB(64kBと32kB)、クロック:84MHz動作電圧3.3V入力電圧(V)7~12(推奨)、7~20(定格範囲)

¥6,998税込¥7,698
1台
当日出荷
メインチップにATmega32u4を搭載したフィジカルコンピューティングI/Oモジュール。ピンソケット、ICSPヘッダ、DCジャックを搭載。USBコネクタはMicroUSBタイプ。
種類完成品メモリー(フラッシュ)32KB仕様マイクロコントローラ:ATmega32u4、デジタルI/Oピン:20、PWMチャンネル:7、アナログ入力ピン:12、SRAM:2.5kB、EEPROM:1kB、クロックスピード:16MHz動作電圧5V入力電圧(V)7~12

¥16,980税込¥18,678
1セット
当日出荷
Uno本体付きで、いろいろなセンサー用のソフトを使用可能です。
KeyestudioのWebページからソフトをダウンロードできます。
接続Arduino標準アズワン品番4-4169-01コンポーネント48種

¥49~税込¥54~
1巻(1m)ほか
当日出荷
熱や熱水、薬品に対して優れた耐性を持っています。
-40~200℃の温度範囲で弾力性を保持し、オートクレーブにも対応。
半透明タイプなので外部から液の流れが確認できます。
用途一般工業用向け流体チューブとして。材質シリコンゴム色半透明使用温度範囲(℃)-40~200硬度50±5A伸び(%)360関連資料よくある商品Q&A(0.2MB)

¥1,198税込¥1,318
1個
当日出荷
一人で作業ができるブレーキブリーダー(1.8L)MQS-2119専用の吸込ホースです。
ホース内径(Φmm)4ホース長さ(m)1ホース外径(Φmm)8関連資料よくある商品Q&A(0.2MB)

¥8,898税込¥9,788
1台
当日出荷
Arduino用のイーサネッシールドで、Arduino UNOや、Arduino MEGA 2560にオンボードするだけで簡単に10/100BASE-Tのイーサネット機能を追加できます。イーサネットコントローラーにW5500、microSDカードスロットを搭載。PoE(Power Over Ethernet)無しタイプです。
種類工作キット仕様IEEE802.3af準拠、イーサネットコントローラ:W5500、接続速度:10/100Mb、W5500とSDカードにはSPIで通信、PoE(Power Over Ethernet)無しタイプ動作電圧5V

¥3,898税込¥4,288
1個
翌々日出荷
Description。This is the SparkFun RFM69 Breakout, a small piece of tech that breaks out all the pins available on the RFM69HCW module as well as making the transceiver easy to use. The RFM69HCW is an inexpensive and versatile radio module that operates in the unlicensed ISM(Industry, Science and Medicine)radio band. It's perfect for building inexpensive short-range wireless networks of sensors and actuators for home automation, citizen science and more.。This RFM69HCW operates on the 434MHz frequency and is capable of transmitting at up to 100mW and up to 300kbps, but you can change both of those values to fit your application. For example, you can maximize range by increasing the transmit power and reducing the data rate, or you can reduce both for short-range sensor networks that sip battery power. At full power and with simple wire antennas, we can get messages from one side of a large office building to the other through numerous internal walls. In open air you can reach 500 meters or more. With more complex antennas and modulation schemes, similar parts have successfully transmitted from space to the ground(by very smart amateur radio enthusiasts; your mileage may vary)!。The RFM69HCW uses an SPI(Serial Peripheral Interface)to communicate with a host microcontroller, and several good Arduino libraries are available. It supports up to 256 networks of 255 nodes per network, features AES encryption to keep your data private, and transmits data packets up to 66 bytes long.。SparkFun sells two versions of the RFM69HCW:a 915MHz version and this 434MHz version. Although the ISM band is license-free, the band itself is different in different areas. Very roughly, 915MHz is for use in the Americas, and the 434MHz version is for use in Europe, Asia and Africa. Check your local regulations for other areas.。Get Started with the RFM69HCW Hookup Guide。Features。Transmit power:-18dBm(0.016mW)to +20dBm(100mW)in 1dBm steps。Receive sensitivity:down to -120dBm at 1.2kbps。Modulation types:FSK GFSK MSK GMSK OOK。Bit rates(FSK):1.2kbps to 300kbps。Voltage range:1.8V to 3.6V。Current consumption:0.1uA sleep, 1.25mA standby, 16mA receive, 130mA transmit(max)。Encryption:AES 128-bit(optional)。Packet buffer(FIFO):66 bytes。0.8"×1.1"
アズワン品番67-0429-33
関連キーワード