3-in-1 Qi2 Magnetic Wireless Charging Stationj5 create4日以内出荷
最先端のQi2テクノロジーを採用しており、MagSafe搭載のiPhoneに最大15Wのワイヤレス充電を提供します。3in1の設計で、スマートフォンだけでなく、スマートウォッチやイヤホンも同時に充電可能です。※ACアダプターは付属していませんので、別売りのPD30W充電器をご用意いただく必要があります。【3台同時充電15W+5W+2.5W】Qi2マグネット部:5.0W / 7.5W / 10W / 15W (Max)、イヤホン部:5W (Max)、ウォッチ部:2.5W (Max)。【Qi2認証取得】ワイヤレスパワーコンソーシアム(WPC)は2023年に次世代バージョンである「Qi2」を発表しました。この技術により、AndroidとiPhoneのワイヤレス充電のギャップを埋めることができます。Qi2には【位置が合わせてより高い効率】、【15Wまで充電速度の向上】、【AndroidとiPhone間で幅広いアクセサリーの互換性】などメリットを提供します。【2種類の使い方 フラット/三角形】フラット及び三角形にしたスタンド状態での充電が可能です。イヤホン充電用パッドは360度回転設計を採用しており、フラット状態でも三角形状態でも、しっかり充電面に設置できます。フラット状態は製品を簡単に取り出したいユーザーに最適です。三角形状態は、デスク上のスペースが限られている場合や収納感を好むユーザーに適しています。お好みのスタイルでご使用いただけます。折りたたむと非常にコンパクトになり、どこにでも簡単に収納できます。【安心使用】異物検出、過電圧保護、過電流保護、過熱保護、短絡保護などマルチプロテクション搭載しており、安心して使用して頂けます。 【保証】安心の2年。
セット内容製品本体、USB-C to USB-Cケーブル(100、クイックインストール、保証書材質プラスチック質量(g)約302出力(W)合計:22.5、各ポート:Qi2マグネット部:5.0 / 7.5 / 10 / 15 (Max)、イヤホン部:5 (Max)、ウオッチ部:2.5 (Max)入力USB-C(メス) 5V=3A, 9V=3A (PD2.0/PD3.0/QC3.0対応)外形寸法(幅W×高さH×奥行D)(mm)フラット状態:80×12×296、折り畳み状態:80×29.5×116保証期間2年給電方式セルフパワー ※ACアダプターは付属していませんので、別途でPD30Wの充電器を用意する必要があります。