消費電力(W)320回転数(min-1[回/分])付属の金属8枚刃で7800/安全ロータ―で7500ハンドル形状ループハンドル付属品レンチ(本体収納)、レンチピン(本体収納)、延長コード10m、外径200mm×内径25.4mm刈刃(金属8枚刃)、あんぜんロータ、(径2.0mm×長さ105mm)ナイロンコード10本、保護めがね、刈刃カバー、肩掛バンド、飛散防護カバー、補助ハンドル組立(蝶ボルト付)トラスコ品番379-8364電流(A)3.4電源(V)単相100回転数(min-1[r.p.m])(金属刃使用時)7800(あんぜんローター使用時)7500寸法(長さL×幅W×高さH)(mm)(金属刃装着)1406×224×274(あんぜんローター装着)1427×250×274刈込み幅(mm)(金属刃使用時)200(あんぜんローター使用時)250延長コード(m)10取扱説明書(1.26MB)