軽量作業台/耐荷重150kg_高さ調整_RoHS2指令対応塩ビシート天板_ワークテーブル150シリーズ山金工業翌日出荷
弾力性があり滑りにくい塩ビシート天板仕様!作業する方の身長やワークに併せて高さの調整ができる軽量作業台、基本タイプ軽作業に最適な均等耐荷重150kg。25mmピッチで高さの調整が可能。高さ調整範囲は3タイプからお選びいただけます。【高さ調整範囲3タイプ】・高さ401~高さ576mm・高さ600~高さ900mm・高さ900~高さ1200mm。天板表面色はライトグレー色、脚部カラーはシルキーホワイト色。ライトグレー色は目に優しく気持ちを落ち着かせる効果があります。改正RoHS指令(RoHS2)10物質規制に対応の塩ビシート天板です。脚部はスチール製です。天板表面材の塩ビシートは床材にも使用される素材で、耐久性・耐汚染性・防水性・耐薬品性・耐溶剤性に優れています。さらにRoHS2指令対応塩ビシートは、半導体の製造プロセスで使われる半導体プロセス薬品への耐薬品性にも優れます。また塩ビシートには弾力性があり滑りにくい為、製品・部品を傷つけにくいです。電子部品や通信機器、医療機器等の製造・加工・組立・検査現場、研究施設等でのご使用におすすめです。スッキリした見た目でシンプルで使いやすい作業台のため、オフィスや店舗での梱包・検品等の軽作業にもご使用いただけます。足元のツナギ(カンヌキ)は、前後方向の自由な位置にセット可能のため、作業台の下に備品を収納することもでき便利です。樹脂製アジャスターを標準装備!手回しで簡単に床レベルが調整でき、作業台を水平に保ちます。独自構造により少ないボルトで横揺れを防止し、短時間で組み立てが可能です。
用途電子機器、電子部品、精密部品の組立・検品・検査用台として。軽作業全般、各種作業用テーブルとして。梱包台、検品台、検査台、包装台、組立台、加工台、工作台、物置台、設置台、サッカー台、作荷台、他。使用例:オフィス、工場、半導体・電子部品・通信機器工場、物流倉庫、物流センター、店舗、研究室、事務所、薬局、病院、学校(大学・専門学校・高校)等。材質(本体)スチール(粉体塗装)材質(天板)塩ビシート色(天板)ライトグレー均等耐荷重(kg)150色(本体)シルキーホワイトアジャスターねじ部(ねじ径×長さ)(mm)M12×P1.75×L27RoHS指令(10物質対応)対応グリーン購入法適合総耐荷重(kg)150色(脚部)シルキーホワイト