10件中 1~10件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順

施工が簡易で二重床の上に最適な裏面接着剤塗布タイプ。
材質(パイル)原着ポリプロピレン100% 寸法(mm)500×500 材質(バッキング)塩ビ樹脂+ガラス繊維布 全厚(mm)6
1箱(20枚)
14,980 税込16,478
4日以内出荷
バリエーション一覧へ (6種類の商品があります)

用途一般軸用(AN00~AN100) アダプタ用(AN04~AN100。H31、2、32、23系列に適用) 取外しスリーブ用(AN09~AN40) 材質SS400
1個
249 税込274
当日出荷から6日以内出荷
バリエーション一覧へ (39種類の商品があります)

■F.R.L.コンビネーション(AC-Dシリーズ)に接続可能■省スペース・配管工数の削減が可能■ソフトスタートアップ機能付きの選定が可能
RoHS指令(10物質対応)対応
1個
17,980 税込19,778
当日出荷から11日以内出荷
バリエーション一覧へ (311種類の商品があります)


セコ・ツールズ・ジャパンフライス ターボミル カッター R220
RoHS
SECOの代表的なショルダカッタのターボミルです。SECOの代表的なショルダカッタです、非常に汎用性の高いターボミルは、ほとんどの粗加工、中仕上げ加工、仕上げ加工に適しており、熱生成と切削力を低減する最適化された特性により、長い工具寿命と高精度を実現します。2コーナー仕様のショルダカッタです、3次元加工にもご使用できます、ノーズR設定、刃先処理、材種の組合せが非常に豊富です。ターボシリーズは、スクエアショルダ加工の効率を最大化可能です。この非常に汎用性の高いカッターは、ほとんどの粗加工、中仕上げ加工、仕上げ加工に適しており、切削熱と切削力を低減する最適化された特性により、長い工具寿命と高精度を実現します。
RoHS指令(10物質対応)対応
1個
51,980 税込57,178
翌々日出荷
バリエーション一覧へ (30種類の商品があります)

・マニホールドコントローラ対応 最大16軸接続可能 ・モータ制御最適化により年間CO2排出量:最大38%削減(メーカー比) ※動作条件により値は異なります。 ・バッテリレス アブソリュートエンコーダ付 停止位置からの再始動が可能
サイズ40 電源電圧(V)DC24±10% RoHS指令(10物質対応)対応 関連資料カタログ 取扱説明書取扱説明書 モータ種類バッテリレス アブソ (ステップモータ DC24V) 適合コントローラ機種JXD1
1個
109,800 税込120,780
15日以内出荷
バリエーション一覧へ (4160種類の商品があります)


Description。These nylon standoffs are 3/8" long and tapped for a 4-40 screw. These are great for mounting your board in an enclosure, or just getting it up off the table. The black nylon will give your project a very sessy look.。Sold in packs of 10
アズワン品番67-0430-15
1個
139 税込153
33日以内出荷

Description。The SparkFun Thing Plus - RP2040 is a low-cost, high performance board with flexible digital interfaces featuring the Raspberry Pi Foundation's RP2040 microcontroller. Besides the Thing Plus or。Feather。footprint(with 18 GPIO pins), the board also includes an SD card slot, 16MB(128Mbit)flash memory, a JST single cell battery connector(with a charging circuit and fuel gauge sensor), an addressable WS2812 RGB LED, JTAG PTH pins, four(4-40 screw)mounting holes, and our signature Qwiic connector.。The RP2040 contains two ARM Cortex-M0+ processors(up to 133MHz)and features:264kB of embedded SRAM in six banks。6 dedicated IO for SPI Flash(supporting XIP)。30 multifunction GPIO:Dedicated hardware for commonly used peripherals。Programmable IO for extended peripheral support。Four 12-bit ADC channels with internal temperature sensor(up to 0.5 MSa/s)。USB 1.1 Host/Device functionality。The RP2040 is supported with both C/C++ and MicroPython cross-platform development environments, including easy access to runtime debugging. It has UF2 boot and floating-point routines baked into the chip. While the chip has a large amount of internal RAM, the board includes an additional 16MB of external QSPI flash memory to store program code.。The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。Get Started With the Thing Plus RP2040 Hookup Guide。Features。SparkFun Thing Plus - RP2040 Features。Raspberry Pi Foundation's RP2040 microcontroller。16MB QSPI Flash Memory。JTAG PTH Pins。Thing Plus(or Feather)Form-Factor:18[1]x Multifunctional GPIO Pins[2]。Four available 12-bit ADC channels with internal temperature sensor(500kSa/s)。Up to eight 2-channel PWM。Up to two UARTs。Up to two I2C buses。Up to two SPI buses。USB-C Connector:USB 1.1 Host/Device functionality。2-pin JST Connector for a LiPo Battery。(not included)。500mA charging circuit。Qwiic Connector。Buttons:Boot。Reset。LEDs:PWR。- Red 3.3V power indicator。CHG。- Yellow battery charging indicator。25。- Blue status/test LED(。GPIO 25。)。WS2812。- Addressable RGB LED(。GPIO 08。)。Four Mounting Holes:4-40 screw compatible。Dimensions:2.3"×0.9"。RP2040 General Features。Dual Cortex M0+ processors, up to 133 MHz。264 kB of embedded SRAM in 6 banks。6 dedicated IO for QSPI flash, supporting execute in place(XIP)。30 programmable IO for extended peripheral support。SWD interface。Timer with 4 alarms。Real time counter(RTC)。USB 1.1 Host/Device functionality。Supported programming languages。MicroPython。C/C++。1.。Note:。GPIO 08。is not included in this count, as it passes through the WS2812 addressable RGB LED first.。GPIO 07。and。GPIO 23。are counted as a single GPIO because they are tied together.。2.。Note:The GPIO pins are programmable so you can reconfigure the pins! Check out the RP2040 datasheet for more information on the GPIO functionality.
アズワン品番67-0423-56
1個
6,698 税込7,368
33日以内出荷

関連キーワード