富士電機(3件のレビュー)当日出荷
高輝度LED昭光品「ぴかりくん」を標準化。操作部の裏面取付方式により、パネル厚による調整が不要。2方向からの配線が可能。業界最短の奥行寸法を実現。充電部保護カバーを標準付属。トリガーアクション機構を採用した非常停止用押しボタンスイッチを用意(IEC、EN規格)。パネルカット寸法Φ25.5mmへも使用が可能。標準品でUL/CSA規格およびTUV(EN規格)を認定取得。CEマーク表示をしています
種類照光式保護構造IP65ボタン形状丸(平形)端子形状ねじ端子フレーム丸フレーム動作方式モメンタリ端子ねじ角ワッシャ付M3.5プラス・マイナス両用ねじ(セルフアップ式)照光種別照光式保存温度(℃)-40~+80光源LED絶縁抵抗(MΩ)100以上(DC500Vメガーにて)相対湿度45~85%RH(-5~+40℃にて)(ただし、氷結、結露なきこと)使用周囲温度(℃)-20~+50(ただし、氷結、結露なきこと)取付穴径(Φmm)22.3/25.5機械的耐久性500万回以上電気的耐久性AC220V6Aにて50万回以上AC220V3Aにて100万回以上短絡保護装置Fuse 15A条件付短絡電流1000A定格インパルス耐電圧(kV)6汚染度(使用環境)3耐振動共振試験:複振幅0.1mm 周波数10~55Hz、定振動耐久試験:複振幅3.0mm 周波数16.7Hz開閉頻度(回/時)1200(使用率40%)ボタン部寸法(mm)Φ24