セット内容(ブラシ)B1111、B1119、B1120、B4111、B4119、B4120、B7222、B7241、(スチールカッター)C1610、C5408、(ダイヤモンド砥石)D1012、D1320、D1745、D1909、D9313、(バフ)F1106、F1110、F1206、F1210、F1506、F1510、F1606、F1610、F8111、F8211、(砥石)G1011、G1015、G1016、G1021、G1022、G1025、G1041、G1042、G1043、(超硬カッター)K1010、K1210、K1223、K1752、(弾性砥石)R1111、R1112,R1121、R1122,R1131、R1132、R1141、R1142、R1161、R1162、R2311、R2321、R2331、R2341、R7332、R8331、(サンダー)S1112、S1212、(ツイストドリル)T1009、T1012、(ケース)TS-03軸径(Φmm)2.34、3内容58本(各1本)