カテゴリ
- ねじ・ボルト・釘(33)
- 六角ボルト(12)
- 六角穴付ボルト(5)
- プラグ・キャップ(4)
- 六角ナット(3)
- 六角穴付皿ボルト(1)
- ゆるみ止めナット(2)
- ワッシャー(金属)(4)
- バイク部品(2)
- バイク用六角穴付ボルト(1)
- 測定用品(3)
- 制御機器(1)
- 電気材料(1)
- 学童・教育用品(1)
絞り込み
ねじの呼び
長さ(mm)
ねじピッチ(mm)/山数
- 0.5(1)
- 0.7(36山)(3)
- 0.8(3)
- 1(12)
- 1.25(15)
- 1.27(20山)(1)
- 1.5(14)
- 1.58(16山)(1)
- 1.75(15)
- 1.95(13山)(1)
- 2(13)
- 2.3(11山)(1)
- 2.5(6)
- 2.54(10山)(1)
- 2.82(9山)(1)
- 3(3)
- 3.5(2)
0.5・0.7(36山)・0.8・1・1.25・1.27(20山)・1.5・1.58(16山)・1.75・1.95(13山)・2・2.3(11山)・2.5・2.54(10山)・2.82(9山)・3・3.5
ブランド
BUMAX・大阪魂・CF POSH・MUELLER ELECTRIC・ROHM・RS PRO・SPARKFUN

SUS-8.8六角穴付ボルト(SUS316L)
BUMAX¥1,598~税込¥1,758~1個翌々日出荷から5日以内出荷種別半ねじ材質SUS316L頭部形状六角穴付き穴の形状六角穴ねじ山種類メートル並目
SUS-10.9六角穴付ボルト(SUS316L)
BUMAX¥899税込¥9891個翌々日出荷材質SUS316L長さ(mm)16ねじピッチ1.5有効断面積(mm2)58寸法t(mm)(Min.)5寸法S(mm)(呼び)8寸法e(mm)(Min.)9.15頭部形状六角穴付き寸法K(mm)(最大)10/(最小)9.64穴の形状六角穴寸法dk(mm)16ねじの呼びM10寸法ds(mm)(Max.)10/(Min.)9.78ねじ山種類メートル並目
Bumax DX12.9 六角穴付ボルト
BUMAX¥1,498~税込¥1,648~1本ほか3日以内出荷優れた耐食性と卓越した強さを兼ね備えた二相系ステンレス鋼を採用し、ステンレスでありながら12.9強度クラスを実現!! 比類のない強度と高延性、高耐食性を誇る当製品は要求の厳しいアプリケーションにおいて理想的な選択となります。材質二相系ステンレス鋼:EN 1.44462(欧州規格)、UNS S32205(米国規格)、UNS S31803(米国規格) ※SUS329J3L(JIS規格)相当頭部形状六角穴付き最高耐熱温度(℃)300引張強力(N/mm2)最小1200降伏点(N/mm2)最小1080穴の形状六角穴ねじ山種類メートル並目伸び0.3dPRE値(孔食指数)>34
BUMAX 8.8 六角穴付きボルト(SUS316L/生地)
大阪魂¥29,980税込¥32,9781パック(1個)翌々日出荷材質SUS316L長さ(mm)130表面処理生地(または標準)頭部形状六角穴付穴の形状六角穴ねじの呼びM24
BUMAX8.8 六角穴付きボルト(UNC(SUS316L/生地)
大阪魂¥409~税込¥450~1パック(1個)翌々日出荷種別-材質SUS316L表面処理生地(または標準)頭部形状六角穴付穴の形状六角穴ねじ山種類UNC
ミューラー BU-60G わに口クリップ 10A 7.9 (Maximum)mm
MUELLER ELECTRIC(1件のレビュー)¥239税込¥2631個当日出荷仕様許容電流値 = 10Aジョー開口 = 7.9 (Maximum)mmコンタクト材質 = スチールRoHS指令(10物質対応)対応
BUMAXDX12.9CAPDX12.9CAP
大阪魂¥2,067~税込¥2,274~1個翌々日出荷オーステナイト・フェライト二相鋼のステンレスボルトです。 高強度でかつ高耐食性が特長で、耐応力腐食割れ性にも優れています。
ミューラー BU-61 わに口クリップ 10A 7.9 (Maximum)mm
MUELLER ELECTRIC¥639税込¥7031個7日以内出荷仕様許容電流値 = 10Aジョー開口 = 7.9 (Maximum)mmコンタクト材質 = スチールRoHS指令(10物質対応)対応
8 Phase to 1 Phase Selectable Buck Controller with Maximum 160A Output Current 3.0V to 5.5V
ROHM¥2,598税込¥2,8581個7日以内出荷RoHS指令(10物質対応)対応
RS PRO 結束バンド, 500mm x 12.7mm, 黒, ナイロン 66
RS PRO¥9,498税込¥10,4481袋(50個)7日以内出荷RS PRO Double Loop Nylon Cable Tie If you’re looking for a cable tie that can be used in environments with multiple parallel cables, this range of double loop cable ties from our trusted and reliable own brand is the perfect solution. Manufactured from UL approved Nylon 66, 94V-2, these double loop cable ties offer excellent durability and reliability even in temperatures up to +85℃. These robust RS PRO cable ties feature a double loop design, ensuring quick and easy installation in a range of applications especially when a second parallel cable needs to be installed without the need for multiple cable ties. Furthermore, these double loop cable ties are also self-extinguishing eliminating the risk of flames spreading in the event of a fire. Features and Benefits Operating temperature: -40 ℃ to +85 ℃ Ties are manufactured from UL approved Nylon 66, 94V-2 Double-loop design for quick and easy installation for parallel cables without the need for multiple ties Ideal for securing and organising bundles of cables, wires and various other objects Mounting hole diameter: 6.2 mm Ties have a tensile strength of 114 Kgs (250lbs) Black in colour Two-way insertion head design to facilitate fast wire, hoses, tubing bundling from either direction Maximum bundle strength: 60 mm Supplied in a pack of 50 Available in a variety of sizes Applications Cables ties are a type of fastener commonly supplied to keep cables and wires organised and bundled together, as well as fastening multiple objects together. They are available in a wide range of lengths, widths, colours, materials and can feature a single-use or re-usable lock design. Cable ties designed for use in extreme temperatures are ideal for use in areas such as: HVAC Industrial Manufacturing DIY Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.仕様長さ500mm、幅12.7mm、色黒、材質ナイロン 66、タイプダブルヘッド、入数50、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度1118N、シリーズRS PRO、最大バンドル直径60mmRoHS指令(10物質対応)対応
ミューラー BU-60BLACK わに口クリップ 10A 7.9 (Maximum)mm, 黒
MUELLER ELECTRIC¥229税込¥2521個8日以内出荷仕様許容電流値 = 10Aジョー開口 = 7.9 (Maximum)mmコンタクト材質 = スチール色 = 黒RoHS指令(10物質対応)対応
関連キーワード
使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら