クリーンラインフィルタCLFシリーズコガネイ3日以内出荷から8日以内出荷
空気圧機器をトラブルから守るために各種フィルタ、空気の清浄化と調圧による力のコントロールを実現。ろ過膜は、PTFE製メンブレンとPTFE製不織布の二層構造で安定した性能を確保。0.01μmの微粒子で100%の捕集効率を実現。
仕様●エレメント耐差圧(MPa):0.5●エレメント逆耐差圧(MPa):0.07質量(g)135最高使用圧力(MPa)0.97本体050ろ過精度(μm)0.01使用流体空気、N2、Ar、He、O2、CO2保証耐圧力(MPa)1.47最高使用温度(℃)80(MAX.)ろ過面積(cm2)10以上エレメント型式PTFEメンブレン、PTFE不織布の二層構造捕集効率(%)100(0.01μm)