カテゴリ
- 素材(切板・プレート・丸棒・パイプ・シート)(11)
- 科学研究・開発用品(4)
- 制御機器(3)
- テープ(1)
- 空調・照明・電設資材(1)
- 学童・教育用品(1)
絞り込み
ブランド
- 光(4)
- エスコ(3)
- アズワン(2)
- タカチ電機工業(2)
- ノーブランド(2)
- ケニス(2)
- サンハヤト(1)
- 3M(スリーエム)(1)
- Panasonic(パナソニック)(1)
- 久宝金属製作所(1)
- SPARKFUN(1)
- 泰豊トレーディング(1)
エコロジープロダクト
サービス分類
「copper sheet」の検索結果

銅 平板
光(38件のレビュー)¥869~税込¥956~1枚当日出荷ホビーや工作などに適した金属素材です 各種補修・ホビー・DIY用素材 電気伝導性・熱伝導性・加工性に優れた銅板です エッチング・ネームプレート・インテリア・工作・各種補修などに最適です
リン青銅板 RPシリーズ
タカチ電機工業(14件のレビュー)¥729~税込¥802~1枚当日出荷タカチ電機工業製品の穴加工、印刷など加工見積のご相談に対応します!問い合わせフォームはこちら。※タカチ電機工業製品の加工に関する専用の問い合わせ窓口となります。予めご了承ください。材質C5191P
銅 平板 (シートタイプ・粘着付)
光(1件のレビュー)¥2,698税込¥2,9681パック(2枚)当日出荷粘着付なので裏紙をはがすだけで簡単に施工できます。用途水回りなどの補修に。トラスコ品番381-5269質量(g)244タイプ平板粘着剤アクリル系比重約8.90溶融点(℃)1083RoHS指令(10物質対応)対応
銅板 巻物
久宝金属製作所(14件のレビュー)¥2,698税込¥2,9681巻当日出荷極薄銅使用、細工がしやすい。 誰にでも、どんなハサミでも切れます。 いつまでも美しく、さびない金属素材。用途調理台、食器棚、戸棚の汚れ防止 浴室、ドア、腰板、雨戸、物干台の腐蝕防止 ネズミ穴、雨もり個所の補修 整理箱、下駄箱、ペット用工作 その他手芸、園芸、学校教材等、沢山あります。タイプ巻物粘着剤なし比重約8.89溶融点(℃)約1083
導電性テープCU-35C シートタイプ (銅箔)
3M(スリーエム)(6件のレビュー)¥919~税込¥1,011~1枚ほか当日出荷から翌々日出荷厚さ方向・面方向に高い導電性が得られます。高粘着タイプなので狭い部分への貼り込みが可能です。熱エージング特性に優れています。ハンダ付けが可能です。用途電磁波シールド、グラウンディング(アース)の強化。モニター部分の静電気対策。色茶褐色規格UL規格対応(File E59505)引張強度(N/10mm)55剥離紙シリコーン処理紙接触抵抗(Ω)(25×25)mm2/0.005粘着剤厚さ(mm)銅色/0.07
【オーダー】タフピッチ銅切板 厚さ3mm
ノーブランド(9件のレビュー)¥1,798~税込¥1,978~1枚4日以内出荷一般に流通する銅板(純銅板)としては、タフピッチ銅板(C1100P)が最も一般的です。銅は、赤褐色の光沢を放つ金属の一種です。金属では銀の次に導電性が高く、電気・熱の伝導性に高く優れています。その他にも展延性・絞り加工性・耐食性・耐候性が優れています。用途電気用、蒸留がま、建築用、化学工業用、ガスケット、器物等比重8.89参考準拠JIS規格H3100 C1100Pサービス分類オーダー・加工
銅張積層板(カット基板)
サンハヤト(18件のレビュー)¥299~税込¥329~1枚当日出荷から3日以内出荷銅箔面に直接レタリング・テープなどを転写し、エッチングすると回路基板できます。厚さ(μm)(銅箔)35板厚(mm)1.6
銅版
光¥1,898~税込¥2,088~1枚当日出荷ホビーや工作などに適した金属素材です 各種補修・ホビー・DIY用素材 電気伝導性・熱伝導性・加工性に優れた銅板です エッチング・ネームプレート・インテリア・工作・各種補修などに最適です
銅板
エスコ¥11,900税込¥13,0901枚翌々日出荷導電性、熱伝導性に優れています。溶接性、耐食性、耐候性に優れています。材質銅 (C1100)厚さ(mm)1質量(g)1610寸法(幅W×長さL)(mm)300×600
【オーダー】タフピッチ銅切板 厚さ6mm
ノーブランド(2件のレビュー)¥2,698~税込¥2,968~1枚4日以内出荷一般に流通する銅板(純銅板)としては、タフピッチ銅板(C1100P)が最も一般的です。銅は、赤褐色の光沢を放つ金属の一種です。金属では銀の次に導電性が高く、電気・熱の伝導性に高く優れています。その他にも展延性・絞り加工性・耐食性・耐候性が優れています。用途電気用、蒸留がま、建築用、化学工業用、ガスケット、器物等比重8.89参考準拠JIS規格H3100 C1100Pサービス分類オーダー・加工
アルミ平板
光(228件のレビュー)¥179~税込¥197~1枚当日出荷ホビーや工作などに適した金属素材です 各種補修・ホビー・DIY用素材 軽量・加工性に優れたアルミ板です 小物ケース・仕切り・ネームプレート・工作・インテリアなどに最適ですタイプ平板
銅板 Cシリーズ
タカチ電機工業¥809~税込¥890~1枚当日出荷から6日以内出荷タカチ電機工業製品の穴加工、印刷など加工見積のご相談に対応します!問い合わせフォームはこちら。※タカチ電機工業製品の加工に関する専用の問い合わせ窓口となります。予めご了承ください。
SparkFun 9DoF IMU Breakout - ICM-20948 Qwiic
SPARKFUN¥7,298税込¥8,0281個33日以内出荷。Description。The SparkFun 9DoF IMU Breakout incorporates all the amazing features of Invensense's ICM-20948 into a Qwiic-enabled breakout board complete with a logic shifter and broken out GPIO pins for all your motion sensing needs. The ICM-20948 itself is an extremely low powered, I2C and SPI enabled 9-axis motion tracking device that is ideally suited for smartphones, tablets, wearable sensors, and IoT applications. Utilizing our handy Qwiic system, no soldering is required to connect it to the rest of your system. However, we still have broken out 0.1"-spaced pins in case you prefer to use a breadboard.。In addition to the 3-Axis Gyroscope with four selectable ranges, 3-Axis Accelerometer, again with four selectable ranges, and 3-axis magnetometer with an FSR to ±4900μT, the ICM-20948 also includes a Digital Motion Processor that offloads the computation of motion sensing algorithms from the detectors, allowing optimal performance of the sensors. We've also broken out all the ICM-20948 pin functionality to GPIO and labeled them I2C on the front, SPI on the back for ease of identification.。Note:The I2C address of the ICM-20948 is 0x69 and is jumper selectable to 0x68. A multiplexer/Mux is required to communicate to multiple ICM-20948 sensors on a single bus. If you need to use more than one ICM-20948 sensor consider using the Qwiic Mux Breakout.。The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。Need a custom board? This component can be found in SparkFun's A La Carte board builder. You can have a custom design fabricated with this component - and your choice of hundreds of other sensors, actuators and wireless devices - delivered to you in just a few weeks.。Get Started with the SparkFun ICM-20948 9DoF IMU Guide。Features。1.95 V to 3.6 V supply voltage。Triple-axis MEMS gyroscope with user-programmable full-scale range of ±250 dps, ±500 dps, ±1000 dps, and ±2000 dps。Triple-axis MEMS accelerometer with programmable full scale range of ±2g, ±4g, ±8g, and ±16g。Triple-axis silicon monolithic Hall-effect magnetic sensor with full scale measurement range to ±4900 μT。I2C at up to 100 kHz(standard-mode)or up to 400 kHz(fast-mode)or SPI at up to 7 MHz for communicationwith registers。On-board digital motion processor(DMP)。Digital-output temperature sensor。2x Qwiic Connection Ports。I2C Address:0x69(0x68 with Jumper)。。Documents。Schematic。Eagle Files。Hookup Guide。Datasheet(ICM-20948)。Arduino Library。Python Support(Qwiic_Py)。GitHub Hardware Repoアズワン品番67-0427-05