漏水センサ制御器TAKEX(タケナカエンジニアリング)4日以内出荷
リード線センサーと電極式ポイントセンサーを5回路で集中監視ができる制御器!ビルや工場、施設などの集中監視が必要な建築設備案件に最適です1回路用漏水センサ制御器WL-CR1の5回路型で、リード線センサー(Z-AD-RS/FH)か、電極式ポイントセンサー(AD-PA-R)のどちらかを、各々の回路に接続運用できるタイプです。【シンプルで分かりやすい警報表示】表示部パネルには、各チャンネルごとに、漏水警報(赤色)・断線警報(黄色)のLED表示灯が配備され、警報時は点灯表示をすると共に、警報音が鳴動します。【使い勝手を考慮した警報出力】漏水出力は、1総合出力c接点、2各回路個別出力c接点×5を有し、外部への情報伝達や外付けの各機器(自動通報装置や回転灯・サイレン・電磁弁等々)への連動運用に最適です。断線出力は、総合出力c接点。【≪フェールセーフ≫機能を持たせました!】.停電を異常事態として捕らえ、各警報出力が動作します。
質量(g)1200消費電力(W)4配線接続端子式(セルフアップ)電源電圧(V)AC100 (50/60Hz)機能センサー断線出力機能、フェールセーフ機能抵抗受付:[5KΩ以下]漏水検知(感度ボリューム中点時)[30KΩ以上]断線検知応答速度受付:1秒以上外観樹脂(ホワイト)設置場所屋内:壁掛式警報出力漏水検知時・断線検知時:鳴動(設定SWによりON/OFF切替)周囲温度(℃)使用可能:-15~+55(結露なきこと)