貯湯式温水洗浄便座東芝(1件のレビュー)当日出荷
2つのおしり洗浄が選べる新型ノズル搭載!水道水圧の影響をおさえ安定した洗浄水勢の貯水式温水洗浄便座です。座るとすぐに自動で脱臭スタート。立ち上がって約1分後に自動停止するオート脱臭機機能付き。汚れが付きにくく清潔なステンレスノズルを採用し、ノズルは毎回自動で洗浄します。さらに気になる汚れにもノズル洗浄モードが対応。いつでも気持ちよくご使用いただけます。デザインも座面や本体ケースにホコリが付きにくいフルカバータイプの便座蓋になり、スッキリした印象になりました。
仕様【暖房便座装置】温度調節:3段階、安全装置:サーモスタット、温度ヒューズ【温水洗浄装置】水勢調節:4段階、温度調節:3段階、温水タンク容量:約0.4L、安全装置:サーモスタット、温度ヒューズ、水位センサー、ノズル掃除/洗浄【脱臭装置】脱臭フィルター:触媒フィルター / 脱臭風量:0.11m3/分その他節電モード(1・2)、漏洩検知機能付属品本体固定プレート、取付ボトルセット、タンク給水ホース、本体給水ホース、スパナ、分岐金具、脱臭フィルター、取扱説明書 ※パッキンは給水ホース、分岐金具に装着済み質量(kg)約4.4電源交流100V(50/60Hz共用)コード長さ(m)約1定格消費電力(W)350(電気温水器300・電気便座50)寸法(幅W×奥行D×高さH)(mm)456×530×150検知方式【着座検知】マイクロスイッチ式操作パネル壁掛け型使用可能給水圧力(MPa)0.05~0.75年間消費電力量(kWh/年)161省エネ基準達成率(%)2021年度基準1140以上