JVC5日以内出荷
前後2カメラ対応のドライブレコーダーで、コンパクト設計×高画質×長時間録画×駐車監視をバランスよく備えたモデルです。2.23V型ワイド液晶と新構造ブラケットにより、フロントガラスへの取付がスッキリ収まり、車内の映り込みを抑えたクリアな映像記録が可能です。前後カメラはフルHD画質(207万画素)に対応し、1/2.8型CMOSセンサーとケンウッド独自のHi?CLEAR TUNE によるチューニングで昼夜問わず高画質を実現。リアカメラには7段階の明るさ調整が搭載され、スモークガラス車でも明るく録画できます。付属の車載電源ケーブルのみで最長24時間の動体検知・衝撃検知による駐車録画に対応しており、省電力化によって従来比約30%の消費電力削減を実現。バッテリー負荷が少ないため、駐車監視をよく使うユーザーでも安心です。高耐久の3D NAND型32GB microSDカードが付属し、独自記録方式によりSDカードの定期フォーマットが不要。128GBカード利用時には最大120時間の長時間録画も可能です。別売りの操作防止対応本体カバー「KNA-CV40」を取り付けることでSDカードの盗難や紛失、故意に電源ケーブルを抜かれることを予防します。法人、リース、レンタカー事業者さまにおすすめです。
仕様【測位衛星】GPS/QZSS(準天頂衛星)/GLONASS付属品車外後方撮影用カメラ(ブラケット付)、メインユニット用取付ブラケット(両面テープ付)、車載電源ケーブル(3.5m)、microSDカード(32GB付属)、車外後方撮影用カメラケーブル(9.0m)質量(g)メインカメラ:76、リアカメラ:24感度【Gセンサー】イベント記録:6段階(3.0G~0.5G)、駐車録画:3段階電源電圧(V)DC 14.4(8.5~16)外形寸法(幅W×高さH×奥行D)(mm)メインカメラ:71×36×34、リアカメラ:54×26×29(突起物除く)消費電流(mA)【録画時】240(最大:600)液晶パネル2.23V型フルカラーTFT液晶解像度Full HD(1920×1080)(動画約207万画素)静止画対応規格JPEG準拠(1920×1080)F値F2.0記録メディアmicroSDカード (16GB~128GB対応)アプリケーションパフォーマンスクラス A1 以上待機電流駐車監視中(常時監視モード):215mAフレームレート27.5fps(標準) / 13.7fps(長時間1) / 1fps(長時間2)画角【最大記録】水平:約111°/垂直:約58°/対角:約135°動作温度範囲(℃)ー10~+60ビデオフォーマットH.264/MPEG-4 AVCイメージセンサー1/2.8型 フルカラーCMOS録画方式常時録画/ イベント記録/ 手動録画/ 駐車録画※同梱の車載電源ケーブルで対応可能再生形式本機/専用ビューアーソフト「KENWOOD ROUTE WATCHERII」(メーカーホームページよりダウンロード)/Windows標準のメディアプレイヤーなど