「define 6」の検索結果

9件中 1~9件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Define 7 Compactは同社のDefine 7をベースにしたコンパクトミドルタワーケースで、コンパクト故の冷却効率の高さを持たせつつ、小型化に依る組み立て易さ・メンテナンス性を損なわない様に両立して設計されています。トップパネルを交換して静音と冷却の両方に対応可能で、1つのケースで様々なパーツ構成や運用方法に対応可能です。
ブラック 拡張スロット数7 ケース形状ミドルタワー 対応マザーボードATX、microATX、Mini-ITX 電源ATX(ドライブケージ及び前面ファン搭載時:最大200mm) 寸法(mm)対応グラフィックボード:最大360(前面ファン非搭載時) 全高(mm)対応CPUクーラー:169 ドライブベイ内部3.5/2.5インチ共用×2、内部2.5インチ×2 付属品前面:140mmファン×1(Dynamic X2 GP-14)、背面:120mmファン×1(Dynamic X2 GP-12) I/OポートUSB 3.1 Gen 2 Type-C×1、USB 3.0×2、USB 2.0×2、マイク×1、ヘッドホン×1 外形寸法(幅W×高さH×奥行D)(mm)210×474×427 質量(kg)8.61
1個
29,980 税込32,978
5日以内出荷

日常身近かに発生する、鉄板、機械などの振動音を防ぐ防音シートです。裏紙をはがして振動の発生しているものに貼るだけ。驚くほど、騒音が緩和されます。 さらにオトナシートの上にお好みの壁紙やクロス、塩ビシートなどを貼ることが出来ます。はさみで簡単に切れるので、加工もしやすい。
用途電気洗濯機、クーラー室外機、流し台、事務用キャビネットなどの振動音、スチールドア、パソコンキャビネット、シャッターなどの騒音、自動車のドア、トランクなどの走行時の振動と騒音の防止に。 厚さ(mm)1.5 長さ(mm)400 幅(mm)300 寸法(mm)300×400×厚1.5
1箱(5枚)
2,598 税込2,858
当日出荷

エアフローに特化したケースデザイン。強化ガラスサイドパネルと柔軟性に優れた拡張性を備えるミドルタワー型PCケース
ホワイト 拡張スロット数7(ブリッジレス) ケース形状ミドルタワー 対応マザーボードE-ATX(幅最大274mm)、ATX、microATX、Mini-ITX、SSI-CEB 電源ATX(最大210mm) 寸法(mm)対応グラフィックボード:最大330(前面ファン搭載時) 全高(mm)対応CPUクーラー:174 ドライブベイ内部3.5/2.5インチ共用×1、内部2.5インチ×3 付属品前面:180mmファン×2(Dynamic X2 GP-18 PWM) I/OポートUSB 3.1 Gen 2 Type-C×1、USB 3.0×2、マイク×1、ヘッドホン×1 外形寸法(幅W×高さH×奥行D)(mm)222×467×450 質量(kg)7.7 サイドパネル左:強化ガラス(クリア)、右:ソリッドパネル
1個
29,980 税込32,978
5日以内出荷

RS PRO Steel Wire Rope Clamp, DIN 1142Part of our tried-and-tested RS PRO range, this steel wire rope clamp is used to clamp the loose end of a wire rope and loop it back to form an eye. It allows two separate wire rope ends to be safely connected. Consisting of a U-shaped bolt and a saddle secured by two nuts, this clamp has been manufactured from zinc-plated steel and treated with a galvanised coating finish. The zinc-plating and the galvanisation process are effective at protecting the clamp from the elements and corrosion. The galvanised coating boasts an adhesive strength up to seven times greater than alternative organic coatings. This product has been stringently tested for safety and durability. It conforms to the European standard EN 13411-5:203 for minimum safety requirements for U-bolt wire rope grips on steel wire ropes. Youll find it most commonly used in fencing. It isnt suitable for lifting applications.Features and Benefits Diameter of 6 mm Made from steel Zinc-plated wire Galvanised coating finish Complies with DIN 1142 safety specifications Meets EU standard EN 13411-5:203 for minimum safety requirements for U-bolt wire rope grips Do NOT alternate in position on the rope Do NOT use to join two lengths of rope unless via two eyesRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様仕様 = DIN 1142ワイヤーロープ直径 = 6.5mm材質 = スチール
1袋(6個)
2,798 税込3,078
7日以内出荷

RS PRO Steel Wire Rope Clamp, DIN 1142This RS PRO steel wire rope clamp is used to clamp the loose end of a wire rope and loop it back to form an eye. This means that two wire rope ends can be safely joined together. Consisting of a U-shaped bolt and a saddle secured by two nuts, this rope clamp is made with zinc-plated steel. Its been treated with a galvanised coating finish. Combined, the zinc-plating and the galvanisation process protect the clamp from the elements as well as corrosive agents. Providing effective protection, the galvanised coating has an adhesive strength thats seven times greater than organic coatings. As part of our trusted RS PRO range, this rope clamp has been stringently safety tested. It conforms to the European standard EN 13411-5:203 for minimum safety requirements for U-bolt wire rope grips on steel wire ropes. Unsuitable for lifting, its most often used in fencing applications.Features and Benefits Diameter of 5 mm Made from steel Zinc-plated wire Galvanised coating finish Complies with DIN 1142 safety specifications Meets EU standard EN 13411-5:203 for minimum safety requirements for U-bolt wire rope grips Do NOT alternate in position on the rope Do NOT use to join two lengths of rope unless via two eyesRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様仕様 = DIN 1142ワイヤーロープ直径 = 5mm材質 = スチール
1袋(6個)
1,798 税込1,978
7日以内出荷

Solid Tantalum Surface Mount Chip Capacitors, Molded Case, Ultra Flat Low ProfileSmall size, low profile Terminations: Case UA: 100 % matte tin Case UB: Ni / Pd / Au APPLICATIONS Industrial General purpose Undefined
仕様●テクノロジー:タンタル●静電容量:4.7μF●電圧:20V dc●実装タイプ:表面実装●パッケージ/ケース:3528-12●等価直列抵抗:4Ω●許容差:±10%●長さ:3.5mm●奥行き:2.8mm●高さ:1.2mm●寸法:3.5 x 2.8 x 1.2mm●シリーズ:TMCU●動作温度 Max:+125℃●誘電正接:6% アズワン品番65-7049-66
1袋(10個)
649 税込714
7日以内出荷

Solid Tantalum Surface Mount Chip Capacitors, Molded Case, Ultra Flat Low ProfileSmall size, low profile Terminations: Case UA: 100 % matte tin Case UB: Ni / Pd / Au APPLICATIONS Industrial General purpose Undefined
仕様●テクノロジー:タンタル●静電容量:1μF●電圧:35V dc●実装タイプ:表面実装●パッケージ/ケース:3528-12●等価直列抵抗:8.8Ω●許容差:±10%●長さ:3.5mm●奥行き:2.8mm●高さ:1.2mm●寸法:3.5 x 2.8 x 1.2mm●シリーズ:TMCU●動作温度 Max:+125℃●許容差(プラス):+10% アズワン品番65-7038-06
1袋(10個)
649 税込714
7日以内出荷

。Description。Do you want to replace a slider or a button on your art project or science experiment with a more interesting interface? This Capacitive Touch Slider is a "Qwiic" and easy way to add capacitive touch to your next project. With the board's built in touch pads, you can immediately start playing with the touch capabilities as three unique touch inputs or as a slider. You can also enable a touch input to act as a power button, customize the sensitivity for your own touch pads, and play with the interrupt alert LED. Utilizing our Qwiic system, no soldering is required to connect it to the rest of your system. However, we have broken out 0.1"-spaced pins in case you prefer to use a breadboard or create your own touch pads.。On the front of the board, there is an arrow shape which contains three separate capacitive touch pads. We also broke out the capacitive touch sensor lines as plated through-holes on the top of the board. You can use these pins to connect to your own capacitive touch pads. The CS1 pin connects to the left pad, the CS2 pin connects to the middle pad, and the CS3 pin connects to the right pad.。NOTE:The I2C address of the CAP1203 is 0x28 and is hardware defined. A multiplexer/Mux is required to communicate to multiple CAP1203 sensors on a single bus. If you need to use more than one CAP1203 sensor consider using the Qwiic Mux Breakout.。The SparkFun Qwiic connect system is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。Get Started with the SparkFun Capacitive Touch Slider Guide。Features。Capacitive Touch。3 unique capacitive touch inputs。Features。Emulated slider。Power button setting。Programmable sensitivity。Automatic recalibration。I2C Address:0x28。Qwiic Enabled。Operating Range。Supply Voltage:3.3V - 5V
アズワン品番67-0427-06
1個
1,598 税込1,758
翌々日出荷

【Positioning】 デスクトップモニターとしても使用可能なコンパクトなブックシェルフタイプの2ウェイモニター JBL Studio Monitorの伝統と言える象徴的なビジュアルデザインに4367/4349のパフォーマンスを継承した新世代4300シリーズファミリーの末弟 高精細な高音域再生が可能なD2テクノロジーを応用したリングラディエーター型コンプレッションドライバーを搭載することでプレミアムなリスニング体験を提供 【COMPACT STUDIO MONITOR MODEL 4309】 D2410H-2:25mm径Teonexリングラディエーター型コンプレッションドライバー スタジオモニターModel 4367やModel 4349に搭載されているD2ドライバー技術から派生した、強力なネオジムリングマグネットとTeonex製リングダイアフラムを用いた新開発コンプレッションドライバー HDI(High Definition Imaging)ホーン スタジオモニター4367/4349に搭載された先進のHDI - Xウェーブガイド技術を用いた新世代の定指向性ホーン 広い周波数帯域に渡って、水平方向100度×垂直方向80度の安定した一定の指向性パターンを発揮するHDI(High Definition Imaging)ウェーブガイド技術がリスニングルームの影響を抑えながら広いリスニングスポットを提供。 独自のウェーブガイドパターンが詳細で鮮明な立体的音像イメージを創出。 プレシジョンネットワーク 高感度ドライバーと高精細なHDIホーンを活かすために低歪ネットワークを搭載 高域用コンデンサーにはすべてLow-ESR(静電抵抗)のメタライズドフィルムキャパシターを採用。インダクターには太ゲージ銅線を用いた空芯コイルを採用しています。 8kHz~20kHz間の高域微調整が可能な±0.5dBステップのスイッチ式UHFトリムコントロールを装備。ニアフィールドモニタリングからリビングなどの大空間での使用、棚への設置時など、使用環境に応じた高域レベル微調整が行えます 低域用と高域用フィルター回路を独立構成としデュアルターミナルを装備したバイワイヤー/パッシブバイアンプ対応設計により、相互干渉を低減。 【Features】 好評の4367/4349の2Way モニタースタイリングを継承 1インチ径Teonexリングラディエーター型コンプレッションドライバー (D2410H-2) 先進のHDIジオメトリ - Xウェーブガイドホーン 165mm径キャストフレームピュアパルプブラックコーンウーファー(JW165P-4) 主要回路にメタライズドフィルムキャパシターと空芯コイルを用いた低歪プレシジョンネットワーク 高域の微調整が可能なUHFレベルコントロール フレア型ツインポートを用いたJBLモニター伝統のフロントバスレフ方式 バイワイヤリング/バイアンプ対応の金メッキバインディングポスト方式のデュアルターミナル採用 十字型ブレーシングにより内部補強が施された高剛性エンクロージャー 伝統のブルーバッフルとウォールナットリアルウッド仕上げのキャビネット ウーファーバッフルのみを覆う濃紺のファブリッククロス製フロントグリル 【Specifications】 スピーカー形式: 165mm/2ウェイ ブックシェルフ型スピーカー、低域ユニット: 165mm径 ピュアパルプ・コーンウーファー (JW165P-4)、高域ユニット: 25 mm径 Teonexリングラディエーター型、 コンプレッションドライバー(D2410H-2)+ HDIジオメトリ - Xウェーブガイド・ホーン、推奨アンプ出力: 25W~150 W RMS、キャビネット仕上げ: ブルーバッフル+5面ウォールナット・サテン仕上げ
質量(kg)11.0(1本) 形式エンクロージャー: フロントポート・バスレフ方式 周波数クロスオーバー: 1.6 kHz 外形寸法(幅W×高さH×奥行D)(mm)260×419×227(グリル含む) 機能装備: UHF レベルコントロール(0.5dBステップ/±1dB) 周波数特性(-6 dB): 42 Hz~30 kHz 入力端子金メッキバインディングポスト型バイワイヤリング対応デュアルターミナル 音圧レベル(dB)出力:87(2.83V/1m) インピーダンス(Ω)4
1個
249,800 税込274,780
5日以内出荷