カテゴリ
- コンプレッサー・空圧機器・ホース(39)
- 制御機器(20)
- トラック純正部品(13)
- 電気材料(12)
- パソコン/周辺機器(5)
- メカニカル部品(3)
- 配管・水廻り設備部材(3)
- 測定用品(2)
- 学童・教育用品(2)
- 整備工具・ウェア・ツーリング用品(1)
- 物流用品(1)
- 科学研究・開発用品(1)
- 研磨材(1)
- 事務用品(1)
絞り込み
ブランド
- azbil(旧:山武)(5)
- Electro Harmonix(1)
- FCT - A MOLEX COMPANY(2)
- Festo(1)
- Merck(メルクミリポア)(1)
- RS PRO(55)
- SCHURTER(3)
- Sensata / Cynergy3(1)
- SKC(環境測定)(2)
- SKF(日本エスケイエフ)(3)
- SPARKFUN(2)
- TRACO POWER(1)
- VISATON(1)
- いすゞ自動車(1)
- エレコムヘルスケア(4)
- コミネ(1)
- ハネウェル(7)
- 三菱ふそう(12)
- 翔泳社(1)
エコロジープロダクト
「fittio」の検索結果



マウスパッド リストレスト付 疲労軽減 高め FITTIO
エレコムヘルスケア(1件のレビュー)¥4,698税込¥5,1681個当日出荷働きすぎの手、指、肩に、疲れを緩和する4つの処方!横浜市総合リハビリテーションセンターとの共同開発によって生まれた、疲労軽減マウスパッド”FITTIO(フィッティオ)”。仕様【リストレスト】一体型材質表面:ポリウレタン合成皮革、 裏面:ポリウレタン、ハンドレスト内部:合成ゴム厚さ(mm)【マウス操作面(最厚部)】7、【リストレスト高さ(最高部)】26mm質量(g)245寸法(幅W×奥行D)(mm)【マウス操作面(最大外寸)】135×150外形寸法(幅W×奥行D×高さH)(mm)135×220×26


マウスパッド リストレスト付 疲労軽減 低め FITTIO
エレコムヘルスケア(1件のレビュー)¥3,998税込¥4,3981個当日出荷働きすぎの手、指、肩に、疲れを緩和する4つの処方!横浜市総合リハビリテーションセンターとの共同開発によって生まれた、疲労軽減マウスパッド”FITTIO(フィッティオ)”。仕様【リストレスト】一体型材質表面:ポリウレタン合成皮革、 裏面:ポリウレタン、ハンドレスト内部:合成ゴム厚さ(mm)【マウス操作面(最厚部)】7、【リストレスト高さ(最高部)】18mm質量(g)205寸法(幅W×奥行D)(mm)【マウス操作面(最大外寸)】135×150外形寸法(幅W×奥行D×高さH)(mm)135×220×18


リストレスト 疲労軽減 超柔軟性素材 「EXGEL(R)(エクスジェル)」 FITTIO パームレスト
エレコムヘルスケア(1件のレビュー)¥2,798税込¥3,0781個当日出荷働きすぎの手、指、肩に、疲れを緩和する3つの処方!横浜市総合リハビリテーションセンターとの共同開発によって生まれた、疲労軽減リストレスト”FITTIO(フィッティオ)”。材質表面:ポリウレタン合成皮革、 裏面:ポリウレタン、 内部:合成ゴム本体質量(g)56寸法(幅W×奥行D×高さH)(mm)80×60×18


パームレスト 疲労軽減 超柔軟性素材 「EXGEL(R)(エクスジェル)」 FITTIO リストレスト
エレコムヘルスケア¥4,998税込¥5,4981個当日出荷から翌々日出荷働きすぎの手、指、肩に、疲れを緩和する3つの処方!横浜市総合リハビリテーションセンターとの共同開発によって生まれた、疲労軽減パームレスト”FITTIO(フィッティオ)”。材質表面:ポリウレタン合成皮革、 裏面:ポリウレタン、 内部:合成ゴム本体質量(g)196寸法(幅W×奥行D×高さH)(mm)300×60×16
デジタル指示調節計:C36シリーズ
azbil(旧:山武)¥79,980~税込¥87,978~1個当日出荷●1. フルマルチレンジ入力対応:熱電対、測温抵抗体、電圧・電流入力など 幅広い入力信号に1台で対応。 → K/J/E/T/R/S/B/N/PLII などの熱電対、Pt100/JPt100、直流0?20mA/4?20mA/0?5V/1?5Vなどをサポート。 ●2. 高精度 ±0.1%FS・サンプリング周期 100ms:外乱に強く、安定した制御応答を実現。 ●3. PID制御アルゴリズムを強化(Ra-PID / Just-FiTTER):Ra-PID(RationaLOOP PID):外乱応答を改善した優れたPID性能Just-FiTTER:応答性/安定性のバランスを向上する新アルゴリズム ●4. 最大2点の制御出力に対応:リレー・電圧パルス(SSR駆動)・電流出力などから選択できるため、ヒータ制御・バルブ制御など多様なアクチュエータへ柔軟に対応。用途●温度制御:電気炉、乾燥炉、恒温槽、成形機、加熱設備●プロセス制御:圧力、流量、アナログ量比例制御●装置組込み:小型製造装置、分析装置、研究設備
デジタル指示調節計:C25シリーズ
azbil(旧:山武)¥59,980~税込¥65,978~1個当日出荷●1. フルマルチレンジ入力対応:熱電対、測温抵抗体、電圧・電流入力など 幅広い入力信号に1台で対応。 → K/J/E/T/R/S/B/N/PLII などの熱電対、Pt100/JPt100、直流0?20mA/4?20mA/0?5V/1?5Vなどをサポート。 ●2. 高精度 ±0.3%FS・サンプリング周期 300ms:外乱に強く、安定した制御応答を実現。 ●3. PID制御アルゴリズムを強化(Ra-PID / Just-FiTTER):Ra-PID(RationaLOOP PID):外乱応答を改善した優れたPID性能Just-FiTTER:応答性/安定性のバランスを向上する新アルゴリズム ●4. 最大2点の制御出力に対応:リレー・電圧パルス(SSR駆動)・電流出力などから選択できるため、ヒータ制御・バルブ制御など多様なアクチュエータへ柔軟に対応。用途●温度制御:電気炉、乾燥炉、恒温槽、成形機、加熱設備●プロセス制御:圧力、流量、アナログ量比例制御●装置組込み:小型製造装置、分析装置、研究設備
Raspberry Pi Zero Case
SPARKFUN¥2,498税込¥2,7481個当日出荷Description。The Raspberry Pi Zero Case has been designed to fit both the Pi Zero and the Pi Zero W. These official cases consist of several parts and protect the Raspberry Pi Zero from things like rogue wires that might short it out while still allowing full access to the board. Simply snap the RPi into the bottom half of the enclosure, then snap on a desired top. No tools required!。Each case has a standard base featuring a cut-out to allow access to the GPIO, and a choice of three lids:a standard lid, a GPIO lid(allowing access to the GPIO pins from above)and a camera lid(which, when used with the short camera cable supplied, allows the Raspberry Pi camera to be fitted neatly inside it). Additionally, each case includes a 4cm long CSI cable and four rubber feet.。Note:This case does。NOT。include a Raspberry Pi or Camera Module.アズワン品番67-0425-31
BK-092 WP PROTEC TOURING BOOTS
コミネ¥16,980~税込¥18,678~1足4日以内出荷から7日以内出荷透湿防水仕様のツーリングブーツ。牛革・マイクロファイバー・テキスタイルの組み合わせにより、通気性にも配慮。 Basic touring boot with comfortable fit & Safety features & water-proof function ・Upper area is made up of microfiber to hold up better up adverse weather conditions and provide better abrasion resistance in a lighter package ・Cow-hide construction on the toe area for enhanced abrasion resistance ・Internal TPR ankle protectors on both sides of ankle ・TPU shift pad ・Reinforced toe box and heel counter ・Side zipper & Velcro closure ・Anti-imitation 4D label attached
エフェクター/リバーブ
Electro Harmonix¥59,980税込¥65,9781台5日以内出荷Oceans 12 は、2 基の独立したステレオ・リバーブエンジンを同時使用できるデュアル構成が最大の特徴。Oceans 11 を拡張した 12 種類のリバーブ、24 プリセット、シリーズ/パラレル切替、外部コントロール対応など、プロ仕様の多機能リバーブペダル。・2 基の独立したステレオ・リバーブエンジンを同時使用可能(デュアル構成)。・12 種類のリバーブタイプを搭載(各タイプに複数モードあり)。・デュアルリバーブの シリーズ/パラレル切替 に対応。・24 プリセットを保存/呼び出し可能。・ステレオ IN/OUT、モノラル SEND/RETURN に対応した高度な I/O。・TIDE(ステレオ像調整)、Lo-fi(質感劣化)、Infinite attenuation(無限残響) など独自機能を搭載。・ECHO モードでは タップテンポ に対応。・外部 エクスプレッションペダル/3 ボタンフットスイッチ に対応。・高品位バッファードバイパス。・9V DC(150mA)駆動。・品名:Oceans 12。・ブランド:electro-harmonix。・カテゴリ:Dual Stereo Multi Reverb。・リバーブタイプ:12 種類(各タイプに複数モード)。・プリセット:24。・入出力:ステレオ IN/OUT、モノラル SEND/RETURN。・機能:デュアルリバーブ、シリーズ/パラレル切替、Tide、Lo-fi、Infinite、タップテンポ。・外部操作:エクスプレッション/3 ボタンフットスイッチ。・電源:9V DC(センターマイナス、150mA)。・バイパス:高品位アナログバッファード。・JANコード:0683274012247
Resistor 220 Ohm 1/4th Watt PTH
SPARKFUN¥119税込¥1311個5日以内出荷Description。This is a 220 Ohm, 1/4th Watt, +/- 5% tolerance PTH resistor. Commonly used in breadboards and perf boards. We've opted for a new and more breadboard-friendly lead thickness(they're a bit thicker than our last ones).。Note:。Sold as singles.。Features。Tolerance:±5%。Power(Watts):0.25W, 1/4W。Composition:Carbon Film。Features:Flame Retardant Coating, Safety。Temperature Coefficient:0/ -400ppm/℃。Operating Temperature:-55℃ ~ 155℃。Package / Case:Axial。Size / Dimension:0.091"" Dia x 0.236"" L(2.30mm x 6.00mm)。Number of Terminations:2。Resistance:220 Ohmsアズワン品番67-0421-76
エアチューブ PUN-Hシリーズ PUN-Hシリーズ
Festo¥10,980~税込¥12,078~1セット7日以内出荷Festo PUN-H Series Polyurethane Tubing、FESTO PUN-H series is a highly flexible food safe and hydrolysis resistant plastic tubing for use with compressed air, water and vacuum operating mediums、This air hose is manufactured from polyurethane which gives it flexibility suitable for use with energy chains and pneumatic applications with a high cycle rate、The PUN-H series is Very easy to install with push in pneumatic fittings thanks to a simple one click principle、Features and Benefits、Highly flexible plastic tube Hydrolysis resistant making it suitable for water applications Compatible with a wide variety of fittings Suitable for use in clean rooms FDA compliant and corrosion resistant thanks to 100% polymer construction Compressed air in accordance with ISO 8573¬1:2010 Operating pressure: -0.95 to +10 bar Free of copper and PTFE Conforms to RoHS、What is an air hose、An air hose is a tube which transports pressurised air to pneumatic actuators, valves, tools and other devices、A robust and reliable air hose is absolutely essential to maintaining a consistent airflow、A wide range of materials can be used to create the tubing such as polyurethane, rubber, PVC and nylon、Selecting the correct material to suit the application and environment is important to ensure a long service life.
マイクロスイッチ ローラレバー タブ
ハネウェル¥1,198税込¥1,3181個7日以内出荷。ENEC, UL, CQC。For waterproof Micro Switches in Honeywell's V15 series see stock number ; 749-6509 749-6509 typically。Honeywell 16A V3 style V15 series。Designed for enhanced reliability at great value Suitable for applications requiring an operating force greater than 100g Rated at 16A and available in 125℃ versions (grey) or high temperature 150℃ versions (black) Contact configurations include SPDT and SPST-NC Available with various actuator options and fitted with 6.3mm or 4.7mm quick connect terminals Dimensions H15.9mm x W10.3mm x D27.8mm For 22A versions see typically stock no ; 515-729 515-729 Service life: 5 million cycles (mechanical), 50,000 operations minimum (electrical) Typical applications include water heaters, appliances, gaming machines, industrial controls, vending machines etc仕様●アクチュエータタイプ:ローラレバー●末端様式:タブ●コンタクト定格電流:16 @ 250 V ac A●接点構成:SPDT-NO / NC●操作力:0.98 N●動作温度 Min:-25℃●動作温度 Max:+125℃●コンタクト材質:銀カドミウムオキサイド●ケースの材質:ポリブチレンテレフタレートPET熱可塑性樹脂●機械的寿命:5000000Operations●リリース力:0.25N●動作温度範囲:-25 → +125℃●コード番号:515-741アズワン品番65-7802-41
D-Sub バックシェエル FMH シリーズ 15 極 A シルバー
FCT - A MOLEX COMPANY¥2,498税込¥2,7481個7日以内出荷Nickel-plated。Solid metal hoods with short and long jack screws and anti-kink sleeving The two halves of the hood lock into one another Jack screws can be retrofitted Option of fitting hoods universally using locking mechanisms ( ; 1007490 1007490 ) O仕様●極数:15●ハウジング材質:亜鉛ダイキャスト●接続方向:ストレート●色:シルバー●ハウジング材質処理:ニッケル●シリーズ:FMH●コード番号:100-7399アズワン品番65-7482-34
D-Sub バックシェエル FMH シリーズ 25 極 B シルバー
FCT - A MOLEX COMPANY¥4,798税込¥5,2781個7日以内出荷Nickel-plated。Solid metal hoods with short and long jack screws and anti-kink sleeving The two halves of the hood lock into one another Jack screws can be retrofitted Option of fitting hoods universally using locking mechanisms ( ; 1007490 1007490 ) O 6.5 cable 14 mm for flat cable and round-flat cable仕様●D-Subシェルサイズ:B●接続方向:ストレート●色:シルバー●ストレインリリーフ:あり●シリーズ:FMH●コード番号:100-7412極数25アズワン品番65-7786-14
Sensata Cynergy3 フロート スイッチ PE
Sensata / Cynergy3¥37,980税込¥41,7781個7日以内出荷Water Fittings Regulations (スコットランドでは条例2000)は、配管、水継手、及び水関連設備の設計、設置、及び保守の国内要求事項です。 これらの規制では、供給水に触れるすべての部材及び継手は Water Regulations Advisory Scheme (WRAS) の認定を取得することが義務付けられています。. FFSMCシリーズ - WRAS認定取得済み. 下水管、産業排水システム、乱流した工業溶液向けの浸水タイプフロートスイッチです。 10 Aコンタクト付きセルフクリーニングスイッチング素子で、温度の上限による結露や湿度の影響を受けません。. 固形物の蓄積を防止する丸みのある成型ボディ 湿度や結露の影響少 最大水深100 mの防水性 水平面から±15 °でスイッチが作動 重心と回転中心をケーブルエントリの近くに修正する内部ウェイト ピボット位置調整用の外部カウンタウェイト付属 WRC認定取得済みのPVCケーブル仕様使用用途 = 排水、揮発性水実装タイプ = ケーブル取り付けスイッチ出力 = ダイレクトロード本体材質 = PEケーブル長 = 5m動作温度 Min = 0℃動作温度 Max = +55℃最大AC電圧 = 250V最大DC電圧 = 110V電流 Max = 1 A dc, 4 A ac最大圧力 = 10バールシリーズ = FFSMC代表規格 = WRASRoHS指令(10物質対応)対応
マイクロスイッチ ロングストレートレバー クイックコネクト
ハネウェル¥1,498税込¥1,6481個7日以内出荷ENEC, UL, CQC。For waterproof Micro Switches in Honeywell's V15 series see stock number ; 749-6509 749-6509 typically。Honeywell 16A V3 style V15 series。Designed for enhanced reliability at great value Suitable for applications requiring an operating force greater than 100g Rated at 16A and available in 125℃ versions (grey) or high temperature 150℃ versions (black) Contact configurations include SPDT and SPST-NC Available with various actuator options and fitted with 6.3mm or 4.7mm quick connect terminals Dimensions H15.9mm x W10.3mm x D27.8mm For 22A versions see typically stock no ; 515-729 515-729 Service life: 5 million cycles (mechanical), 50,000 operations minimum (electrical) Typical applications include water heaters, appliances, gaming machines, industrial controls, vending machines etc仕様●アクチュエータタイプ:ロングストレートレバー●末端様式:クイックコネクト●コンタクト定格電流:16 @ 250 V ac A●接点構成:SPDT-NO / NC●操作力:0.96 N●動作温度 Min:-25℃●動作温度 Max:+150℃●コンタクト材質:Silver Cadmium Oxide●ケースの材質:PET●機械的寿命:1000000Cycles●リリース力:15gf●動作温度範囲:-25 → +150℃●コード番号:515-684アズワン品番65-7803-14
マイクロスイッチ ローラレバー タブ
ハネウェル¥859税込¥9451個7日以内出荷ENEC, UL, CQC。For waterproof Micro Switches in Honeywell's V15 series see stock number ; 749-6509 749-6509 typically。Honeywell 16A V3 style V15 series。Designed for enhanced reliability at great value Suitable for applications requiring an operating force greater than 100g Rated at 16A and available in 125℃ versions (grey) or high temperature 150℃ versions (black) Contact configurations include SPDT and SPST-NC Available with various actuator options and fitted with 6.3mm or 4.7mm quick connect terminals Dimensions H15.9mm x W10.3mm x D27.8mm For 22A versions see typically stock no ; 515-729 515-729 Service life: 5 million cycles (mechanical), 50,000 operations minimum (electrical) Typical applications include water heaters, appliances, gaming machines, industrial controls, vending machines etc仕様●アクチュエータタイプ:ローラレバー●末端様式:タブ●コンタクト定格電流:16 @ 250 V ac A●接点構成:SP-CO●操作力:0.98 N●動作温度 Min:-25℃●動作温度 Max:+125℃●コンタクト材質:銀カドミウムオキサイド●ケースの材質:ポリブチレンテレフタレートPET熱可塑性樹脂●機械的寿命:5000000Operations●定格電圧:250V●動作温度範囲:-25 → +125℃●コード番号:515-690アズワン品番65-7824-64
マイクロスイッチ ロングストレートレバー タブ
ハネウェル¥799税込¥8791個7日以内出荷ENEC, UL, CQC。For waterproof Micro Switches in Honeywell's V15 series see stock number ; 749-6509 749-6509 typically。Honeywell 16A V3 style V15 series。Designed for enhanced reliability at great value Suitable for applications requiring an operating force greater than 100g Rated at 16A and available in 125℃ versions (grey) or high temperature 150℃ versions (black) Contact configurations include SPDT and SPST-NC Available with various actuator options and fitted with 6.3mm or 4.7mm quick connect terminals Dimensions H15.9mm x W10.3mm x D27.8mm For 22A versions see typically stock no ; 515-729 515-729 Service life: 5 million cycles (mechanical), 50,000 operations minimum (electrical) Typical applications include water heaters, appliances, gaming machines, industrial controls, vending machines etc仕様●アクチュエータタイプ:ロングストレートレバー●末端様式:タブ●コンタクト定格電流:16 @ 250 V ac A●接点構成:SPDT-NO / NC●操作力:0.98 N●動作温度 Min:-25℃●動作温度 Max:+125℃●コンタクト材質:銀カドミウムオキサイド●ケースの材質:ポリブチレンテレフタレートPET熱可塑性樹脂●機械的寿命:5000000Operations●リリース力:0.25N●動作温度範囲:-25 → +125℃●コード番号:515-779アズワン品番65-7803-63
マイクロスイッチ ローラレバー クイックコネクト
ハネウェル¥929税込¥1,0221個7日以内出荷。ENEC, UL, CQC。For waterproof Micro Switches in Honeywell's V15 series see stock number ; 749-6509 749-6509 typically。Honeywell 16A V3 style V15 series。Designed for enhanced reliability at great value Suitable for applications requiring an operating force greater than 100g Rated at 16A and available in 125℃ versions (grey) or high temperature 150℃ versions (black) Contact configurations include SPDT and SPST-NC Available with various actuator options and fitted with 6.3mm or 4.7mm quick connect terminals Dimensions H15.9mm x W10.3mm x D27.8mm For 22A versions see typically stock no ; 515-729 515-729 Service life: 5 million cycles (mechanical), 50,000 operations minimum (electrical) Typical applications include water heaters, appliances, gaming machines, industrial controls, vending machines etc仕様●アクチュエータタイプ:ローラレバー●末端様式:クイックコネクト●コンタクト定格電流:16 @ 250 V ac A●接点構成:SPDT-NO / NC●操作力:0.96 N●動作温度 Min:-25℃●動作温度 Max:+150℃●コンタクト材質:Silver Cadmium Oxide●ケースの材質:ポリブチレンテレフタレートPET熱可塑性樹脂●機械的寿命:1000000Cycles●定格電圧:125 V ac, 250 V ac●動作温度範囲:-25 → +150℃●コード番号:515-666アズワン品番65-7803-64
マイクロスイッチ リーフレベル
ハネウェル¥1,298税込¥1,4281個7日以内出荷。ENEC, UL, CQC。For waterproof Micro Switches in Honeywell's V15 series see stock number ; 749-6509 749-6509 typically。Honeywell 16A V3 style V15 series。Designed for enhanced reliability at great value Suitable for applications requiring an operating force greater than 100g Rated at 16A and available in 125℃ versions (grey) or high temperature 150℃ versions (black) Contact configurations include SPDT and SPST-NC Available with various actuator options and fitted with 6.3mm or 4.7mm quick connect terminals Dimensions H15.9mm x W10.3mm x D27.8mm For 22A versions see typically stock no ; 515-729 515-729 Service life: 5 million cycles (mechanical), 50,000 operations minimum (electrical) Typical applications include water heaters, appliances, gaming machines, industrial controls, vending machines etc仕様●アクチュエータタイプ:リーフレベル●コンタクト定格電流:16 @ 250 V ac A●接点構成:SPDT-NO / NC●コード番号:515-773アズワン品番65-7803-12
マイクロスイッチ ロングストレートレバー タブ
ハネウェル¥819税込¥9011個7日以内出荷ENEC, UL, CQC。For waterproof Micro Switches in Honeywell's V15 series see stock number ; 749-6509 749-6509 typically。Honeywell 16A V3 style V15 series。Designed for enhanced reliability at great value Suitable for applications requiring an operating force greater than 100g Rated at 16A and available in 125℃ versions (grey) or high temperature 150℃ versions (black) Contact configurations include SPDT and SPST-NC Available with various actuator options and fitted with 6.3mm or 4.7mm quick connect terminals Dimensions H15.9mm x W10.3mm x D27.8mm For 22A versions see typically stock no ; 515-729 515-729 Service life: 5 million cycles (mechanical), 50,000 operations minimum (electrical) Typical applications include water heaters, appliances, gaming machines, industrial controls, vending machines etc仕様●アクチュエータタイプ:ロングストレートレバー●末端様式:タブ●コンタクト定格電流:16 @ 250 V ac A●接点構成:SPDT-NO / NC●操作力:0.98 N●動作温度 Min:-25℃●動作温度 Max:+125℃●コンタクト材質:銀カドミウムオキサイド●ケースの材質:ポリブチレンテレフタレートPET熱可塑性樹脂●機械的寿命:5000000Operations●リリース力:0.25N●動作温度範囲:-25 → +125℃●コード番号:515-735アズワン品番65-7845-10
ボールベアリング120mm260mm 深溝6324 M/C3
SKF(日本エスケイエフ)¥446,980税込¥491,6781個7日以内出荷SKF Ball Bearing, 120 mm ID, 260 mm OD - 6324 M/C3 Need a versatile ball bearing that will stand up to both radial and axial loads This deep-groove, single-row ball bearing from SKF will do just while handling high and very high speeds。As well as producing minimal noise and low friction, it needs little in the way of maintenance。The unit meets UK and EU electrostatic control standards, meaning it wont damage equipment through the discharge of static electricity。Its commonly found in industrial machinery with rapidly rotating components and is used everywhere from food processing plants to wind turbines. Open end type Deep-groove design for low friction torque Low noise and vibration Inside diameter of 120 mm Outside diameter of 260 mm Race width of 55 mm Application Information Food and beverage industries Medical equipment Printing pressesSKF 深溝ボールベアリングは、特に汎用性が高くなっています。内径 120 mm、外径 260 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。 Can I use deep-groove ball bearings in demanding industrial environments 1列 円筒形タイプの穴 スチールタイプベアリングDeep-groove ball bearings are an ideal choice for handling large loads at high operating speeds, so theyre useful in demanding industrial environments。They will stand up to both radial and axial loads, so are a good option for fitting to shafts that will have pressure applied both along the shaft and from the side.仕様●内径:120mm●外径:260mm●ボールベアリングタイプ:深溝●レース幅:55mm●エンドタイプ:オープン●行数:1●静定格荷重:186kN●材質:スチール●ボール材質:鋼●ケージ材質:真鍮●動定格荷重:208kN●コード番号:207-5378アズワン品番65-7892-84
球面軸受 140mm内径
SKF(日本エスケイエフ)¥414,980税込¥456,4781個7日以内出荷SKF Spherical Roller Bearing - 24128 CC/C3W33 Offering an attractive combination of design features and robustness, this spherical roller bearing is almost irreplaceable in many demanding applications。This bearing features a basic dynamic load rating of 796 kN, a basic static load rating of 1160 kN and a fatigue load limit of 112 kN。Spherical roller bearings are components that allow angular rotation around a central point in two angled directions, suitable for a wealth of applications。Features & Benefits Easily fitted for loads in all directions Robust and hardwearing INSOCOAT bearing, which means that this roller bearing has been designed to prevent an electric current from passing through。parts of the bearing are coated with an insulating aluminium oxide layer Features an internal clearance that is greater than normal Single row, which means this roller bearing has a single row of balls 13 kg mass bearingSKF 球面ローラーベアリングは、デザイン特性の魅力的な組み合わせを実現し、要求の厳しいさまざまな用途で交換できません。積載荷重が非常に高くなっています。あらゆる方向の荷重に対応するように簡単に取り付けることができます 堅牢仕様●内径:140mm●外径:225mm●コード番号:205-4997アズワン品番65-7917-94
スピーカーユニット 10W
VISATON¥11,980税込¥13,1781個7日以内出荷Electrodynamic Exciter Drivers Visaton Exciters are designed to convert a flat panel into a loudspeaker instead of fitting a conventional loudspeaker Panels of many different materials and sizes can be used such as plywood, polystyrene ceiling tiles and plexiglass Exciters provide an invisible sound source which is also proof against external influences (water, dust, sharp objects) Sound quality can be very good and their non directional sound production means that positioning in a room is not so important as with conventional speakers Exciters are easy to install and do not require holes cutting to accommodate them Exciters are a new and innovative type of speaker They are electromagnetic devices which connect to an ordinary audio amplifier in the conventional way by means of loudspeaker cable Once fixed in place to the rear of a panel, the audio signal causes the exciter unit to vibrate which in turn makes the panel to which it is fixed vibrate and create sound The quality of the reproduced sound is very much dependent on the type of surface the exciter is attached to The sound will generally be better with larger panels which are light and rigid Measurements such as frequency response and sound pressure level will depend on the surface material Ideally the exciter should be fitted slightly off centre on the panel and should be firmly attached by means of gluing and/or screwing.仕様●インピーダンス:8Ω●ドライバーの形状:長方形●スピーカードライバーサイズ:8 cm (3 in) 以下●長さ:46mm●幅:46mm●奥行き(深さ):17mm●重さ:60g●RoHS適合状況:適合●コード番号:719-1954アズワン品番68-4150-45
ボールベアリング95mm200mm 深溝6319 M/C4
SKF(日本エスケイエフ)¥309,980税込¥340,9781個7日以内出荷SKF Ball Bearing, 95 mm ID, 200 mm OD - 6319 M/C4 Ensure smooth and quiet operation even at high rotational speeds with this deep-groove ball bearing from SKF。It can handle radial and axial loads in both directions, making it a versatile choice for manufacturing equipment like food processing machines and agricultural machinery。The robust bearing is designed for reduced maintenance and is quick to install using common techniques like the hot mounting method。As part of the SKF Explorer series, this unit is made from high-quality steel, so it can endure demanding environments. Open-end type bearing for reduced friction High limiting speed of 6300 rpm for rapid rotation Inside diameter of 95 mm, outside diameter of 200 mm Race width of 45 mm for versatile application Stainless-steel construction for corrosion resistance Application Information Conveyers Construction industry Factory automationSKF 深溝ボールベアリングは、特に汎用性が高くなっています。内径は 95 mm、外径は 200 mm です。高速及び超高速に適しており、両方向のラジアル荷重とアキシャル荷重に対応し、メンテナンスはほとんど必要ありません。深溝ボールベアリングは、最も広く使用されているベアリングタイプなので、SFKではさまざまなデザイン、タイプ、及びサイズを用意しています。 Why choose SKF Explorer bearings 1列 円筒形タイプの穴 スチールタイプベアリングSKF Explorer bearings undergo a special heat treatment process that ensures long service life by reducing the chances of failure, even in applications where there are high levels of contamination or poor lubrication conditions。What type of cage is fitted with this ball bearing This deep groove ball bearing features a machined brass cage that withstands corrosion.仕様●内径:95mm●外径:200mm●ボールベアリングタイプ:深溝●レース幅:45mm●エンドタイプ:オープン●行数:1●静定格荷重:118000N●ケージ材質:真鍮●動定格荷重:159000N●コード番号:207-5356アズワン品番65-7893-68
IECフィルタコネクタ ねじ取り付け 10A 250 V ac
SCHURTER¥7,298税込¥8,0281個7日以内出荷IEC Appliance Inlet C14 with Filter 2-Stages, Fuseholder 1- or 2-pole, Line Switch 2-pole.Panel mount: Snap-in or screw-on mounting from front side 4 Functions: Appliance Inlet Protection class I, Line Switch 2-pole, Fuseholder for fuse-links 5 x 20 mm 1 or 2 pole, 2-Stages line filter in standard and medical version V-Lock notch standard Quick connect terminals 6.3 x 0.8 mm Unique Selling Proposition Most compact power entry module with 2-stages filter Attractive flat design Various mounting options V-Lock cord retaining Characteristics Ultra-compact design。Ideal for low profile designs Aluminium case provides good shielding All single elements are already wired Ideal for application with high transient loads仕様●シリーズ:DD14●定格電流:10A●定格電圧:250 V ac●実装タイプ:ねじ取り付け●寸法:66 x 65.9 x 31.5mm●コード番号:188-9506アズワン品番65-7776-35
IECフィルタコネクタ ねじ取り付け 6A 250 V ac
SCHURTER¥7,598税込¥8,3581個7日以内出荷IEC Appliance Inlet C14 with Filter 2-Stages, Fuseholder 1- or 2-pole, Line Switch 2-pole.Panel mount: Snap-in or screw-on mounting from front side 4 Functions: Appliance Inlet Protection class I, Line Switch 2-pole, Fuseholder for fuse-links 5 x 20 mm 1 or 2 pole, 2-Stages line filter in standard and medical version V-Lock notch standard Quick connect terminals 6.3 x 0.8 mm Unique Selling Proposition Most compact power entry module with 2-stages filter Attractive flat design Various mounting options V-Lock cord retaining Characteristics Ultra-compact design。Ideal for low profile designs Aluminium case provides good shielding All single elements are already wired Ideal for application with high transient loads仕様●シリーズ:DD14●定格電流:6A●定格電圧:250 V ac●実装タイプ:ねじ取り付け●寸法:66 x 65.9 x 31.5mm●コード番号:188-9499アズワン品番65-7777-05