2口ビルトインIHデザインタイプアイリスオーヤマ(1件のレビュー)翌々日出荷
※デザイン性に優れた縦型の2口ビルトインIHクッキングヒーターです。※IHの位置が縦並びのため加熱調理が省スペースとなり、ワークトップスペースを広く活用することができ、ゆとりをもって食材をカット・混ぜたりと快適に調理できます。※フレームレスのデザインモデルで操作部は静電スイッチのため、お手入れもサッと拭くだけ簡単にできます。操作部はアイコン表示のため、一目でわかりやすくデザイン性も向上しています。※加熱調理から揚げ物調理まで多用途に使え、煮込み料理に便利なタイマー機能付き(1分~9時間)です。※火を使わないのでキッチンの温度が上がりにくく快適にお料理することが出来ます。【安全機能】。・なべなし検知機能/小物検知機能:使えないなべを置いて加熱をした場合、なべを載せないで加熱をした場合、スプーンなどなべ以外の小物を置いて加熱をした場合、エラーを表示して加熱を停止します。・内部回路過熱防止機能:内部の温度が上がるとランプが点滅して加熱を停止します。電源を切り、本体が冷えるのを待ってから使用してください。・トッププレート過熱防止機能:トッププレートの温度が上がると、エラーを表示して加熱を停止します。電源を切り、トッププレートが冷えるのを待ってから使用してください。・揚げ物なべそり検知機能:底のそりが大きいなべを使用して揚げ物調理をすると、エラーを表示して、加熱を停止します。・操作部異常検知機能:調理中、操作部に水滴などが付着したり、操作部になべや小物類が密着し複数のボタンが押されている状態になった場合、エラーを表示して電源を切ります。・切り忘れ防止機能:調理を始めて約45分ボタン操作をしないと、「ピッ♪」の音の後加熱を停止し、その後電源が切れます。切タイマー調理中は、切り忘れ防止機能は働きません。
仕様【使用可能な鍋】大きさ:《加熱調理》直径12~20cmのもの、《揚げ物調理》直径18~20cmのもの、材質:鉄・鉄鋳物、鉄ほうろう、ステンレス18-0(SUS430)など※種類によっては火力が弱くなったり、使えないなべもあります。多層鋼なべ※種類によっては発熱しないことがあります。、■形状:底の平らなもの、加熱調理:そりが3mm以下のもの、揚げ物調理:そりが0.5mm以下のもの寸法(mm)320×510×76色ブラック質量(g)6300電源単相200V(50/60Hz共用)定格消費電力(W)3000ヒーター前:2300W 後:2000W電源コード3000Wモード【加熱調理】前ヒーター:6段階(約2300W、約1500W、約1000W、約800W、約500W相当、約300W相当)、後ヒーター:6段階(約2000W、約1500W、約1000W、約800W、約500W相当、約300W相当)、【揚げ物調理】6段階(約200℃、約190℃、約180℃、約170℃、約160℃、約150℃)電源プラグ2極、接地極付、250V、20Aタイマー1分~9時間火力調節加熱調理(前):6段階(火力)300W相当~2300W、加熱調理(後):6段階(火力)300W相当~2000W、揚げ物調理:6段階(油温)約150 ~約200℃