10件中 1~10件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
1個ほか
109 税込120
当日出荷から8日以内出荷
バリエーション一覧へ (89種類の商品があります)

Bluetooth5.1+EDR対応により音質と再生時間、安定性が大幅に向上したネックバンド型ワイヤレスイヤホンです。 IPx5の防水対応で、ランニング時などの急な雨でも安心して使用できます。 また、耳下に近い位置からの最短のコード配線で、快適な使い心地を実現、左右のイヤホンにマグネットを搭載し、不使用時のからまりを防止できます。 ハンズフリー通話に対応し、遮音性の高いカナル型イヤホンを採用しています。
仕様●通信方式:Bluetooth ver.5.1●内臓バッテリー:3.7V/130mAh●再生周波数地帯:20Hz~20KHz●充電時間:約1.5~2時間●通話・最大再生時間:約12時間●通信可能範囲:約8~30m(※環境により異なります)●インピーダンス:16±10%Ω●感度:91dB±3dB●ドライバーユニット:10mm●防水レベル:IP×5●対応プロファイル:HFP A2DP AVRCP AVDTP GAP SDP●付属品:イヤーピース S & L/各1セット(Mサイズ装着済)、充電用ケーブル、取扱説明書
1個
1,198 税込1,318
5日以内出荷
バリエーション一覧へ (2種類の商品があります)

HNB-RS1 Bluetoothスピーカー 炎音 BOOS 動画あり
2台揃えるとデュアルステレオスピーカーとしてご利用いただけます。 炎の様に揺らめくLEDランプがキャンプサイドを彩ります。 専用フックは吊り下げを、差込みアダプターは地面に突き刺せます。
付属品保証書付き取扱説明書、充電用microUSBケーブル、専用フック、差込みアダプター、オーディオケーブル 材質ABS 出力6W×1 寸法(高さH×幅W×奥行D)(mm)165×99×99 本体質量(g)386 連続使用時間(時間)炎ライトのみ:約20、スピーカーのみ:約7(音量60%時)、炎ライト+スピーカー:約5(音量60%時) バッテリーリチウムイオン電池 バッテリー電圧(V)7.4 充電電圧(V)DC5/1A S/N比≧75dB 充電時間(時間)約2~3 応答周波数(Hz)70~20k バッテリー容量(mAh)2000 インピーダンス(Ω)4 防水性IPX5(防噴流形)※水の噴射を直接浴びても有害な影響がない。水没不可。 Bluetoothver4.2 送信距離(m)10 対応プロファイルA2DP AVRCP HFP SPP SMP ATT GAP GATT SDP RFCOMM
1台
4,998 税込5,498
当日出荷

自動ペアリングで使い方簡単!コロンと可愛い超小型軽量ワイヤレスイヤホンです。。一度の充電で5時間連続再生、ケースバッテリーと併用することで最大16時間の再生が可能です。。高音質・低遅延AAC対応で、高音から低音までバランスの取れた高品質サウンドが楽しめます。。イヤーピースは耳孔にフィットするシリコン製。
仕様●ドライバユニット:ダイナミック型●充電器:充電ポート:USB-C、入力電圧:5V300mA(充電ケース)●再生周波数帯域:20Hz~20kHz●再生時間(中音量):連続通話:イヤホン約4、ケース併用最大12(単体の約4時間+約4時間×充電ケースで2回充電+0.5回分の約40分)、音楽再生:イヤホン約5、ケース併用約16(単体の約5時間+5時間×充電ケース2回充電+0.5回の約1時間)、待ち受け最大25時間●周波数帯域:2.4GHz 付属品イヤホン本体(L/R)、充電ケース、イヤーピース(S/M/L)、USB AtoC充電ケーブル、取扱説明書、保証書 ホワイト 質量(g)イヤホン:約3×2、ケース:約19 接続方式Bluetooth 寸法(幅W×奥行D×高さH)(mm)イヤホン(片耳):13.8×21×24、充電ケース:36.3×28.5×35.9 バッテリー容量(mAh)イヤホン:30×2、充電ケース:200(ケース充電約1.5時間) 関連資料(0.86MB) BluetoothBluetooth Ver5.3、通信距離:見通し15m以内 イヤホン形状カナル型 対応コーデックAAC/SBC 対応プロファイルA2DR/AVCTP/AVDTP/AVRCP/HFP/SPP/SMP/ATT/GAP/GATT/RFCOMM/SDP
1組
2,982 税込3,280
7日以内出荷

自動ペアリングで使い方簡単!コロンと可愛い超小型軽量ワイヤレスイヤホンです。。一度の充電で5時間連続再生、ケースバッテリーと併用することで最大16時間の再生が可能です。。高音質・低遅延AAC対応で、高音から低音までバランスの取れた高品質サウンドが楽しめます。。イヤーピースは耳孔にフィットするシリコン製。
仕様●ドライバユニット:ダイナミック型●充電器:充電ポート:USB-C、入力電圧:5V300mA(充電ケース)●再生周波数帯域:20Hz~20kHz●再生時間(中音量):連続通話:イヤホン約4、ケース併用最大12(単体の約4時間+約4時間×充電ケースで2回充電+0.5回分の約40分)、音楽再生:イヤホン約5、ケース併用約16(単体の約5時間+5時間×充電ケース2回充電+0.5回の約1時間)、待ち受け最大25時間●周波数帯域:2.4GHz 付属品イヤホン本体(L/R)、充電ケース、イヤーピース(S/M/L)、USB AtoC充電ケーブル、取扱説明書、保証書 ブラック 質量(g)イヤホン:約3×2、ケース:約19 接続方式Bluetooth 寸法(幅W×奥行D×高さH)(mm)イヤホン(片耳):13.8×21×24、充電ケース:36.3×28.5×35.9 バッテリー容量(mAh)イヤホン:30×2、充電ケース:200(ケース充電約1.5時間) 関連資料(0.86MB) BluetoothBluetooth Ver5.3、通信距離:見通し15m以内 イヤホン形状カナル型 対応コーデックAAC/SBC 対応プロファイルA2DR/AVCTP/AVDTP/AVRCP/HFP/SPP/SMP/ATT/GAP/GATT/RFCOMM/SDP
1組
2,982 税込3,280
7日以内出荷



Description。The SparkFun Qwiic Quad Relay is a unique power accessory board that has been designed for switching not one but four high powered devices from your Arduino or another low powered microcontroller using I2C. Taking a look at the board, the Quad Relay has four individual relays rated up to 5 Amps per channel at 250VAC or 30VDC. Each channel also has its own uniquely colored LED, silk for easy identification, and screw terminals for optional connection. Utilizing our handy Qwiic system, no soldering is required to connect it to the rest of your system!。At the heart of the SparkFun Qwiic Quad Relay is an ATtiny84 that takes various commands to toggle the four relays. The I2C address of the ATtiny84A is software configurable so if you had the desire and power, you could daisy chain over 100 Qwiic Quad Relays. There is also a header that breaks out the four I2C lines if you're not taking advantage of the Qwiic connectors. And last up, the barrel jack is rated for wall adapters in the range 7-12V but we have equipped this relay board with a jumper on the underside of the board if you want to use wall adapters at 5V.。Messing with such high voltage is dangerous! We've included many safety precautions onto the PCB including, wide traces designed for high amperage, ground isolation between the relay and other circuitry, and a milled out area around the common pin of the relay. However, with all the safety precautions included with the SparkFun Qwiic Quad Relay, this is still a power accessory for users who are experienced around, and knowledgeable about high AC voltage. If that's not quite your jam, that's okay! Check out the IoT Power Relay, instead, to start learning how to use power relays easily!。The SparkFun Qwiic Connect System is an ecosystem of I2C sensors, actuators, shields and cables that make prototyping faster and less prone to error. All Qwiic-enabled boards use a common 1mm pitch, 4-pin JST connector. This reduces the amount of required PCB space, and polarized connections mean you can't hook it up wrong.。Get Started with the SparkFun Qwiic Quad Relay Guide。Features。Four JZC-11F Relays。5A at 250VAC, 30VDC。Each relay has its own colored LED and silk labels for easy identification.。Safey Features。Ground pour isolated from relays.。Air gap around common pin on the relays.。Large trace width on relay pins far exceeding the peak 5A current.。ATtiny84A。I2C commands for toggling individual relays or all the relays at once.。I2C commands for turning all relays off or on.。Two I2C addresses。0x6D(Default)。0x6C。I2C address is software configurable.。All commands are listed in the example code.。Screw Terminals。26-14 Gauge AWG wire。Power。Max Current Draw ~250mA。Vin via Barrel Jack。7V to 12V。Vin via Barrel Jack w/ Bypass Jumper Closed。5V。Revision Changes:。The latest revision includes the following updates.。Included a normally closed jumper for the power LED.。Switching regulator in place of a linear regulator.。The switching regulator is much more efficient; no external cooling needed when powering four relays at once.。Improved circuitry around the relays.。An issue where relays on certain boards in v1.0 didn't switch completely when actuated has been resolved.
アズワン品番67-0421-57
1個
8,498 税込9,348
33日以内出荷

プリンストンBT USBアダプタ
エコ商品
モバイルデバイスの新スタンダード、あなたのパソコンをBluetoothVer4.0対応に!。Bluetooth4.0はiPhone、iPadやスマホ、タブレットPCなどモバイルデバイスの対応で注目される短距離通信規格です。「PTM-UBT7X」は、お手持ちのパソコンをBluetooth® Ver4.0対応パソコンとして使用できる、超小型、軽量タイプのBluetooth® USBアダプターです。お手持ちのパソコンに接続してドライバーをインストールすればBluetooth4.0対応機器とつながる便利なネットワークが実現します。パソコン本体に接続しても、USBポートからわずかはみ出す程度。持ち運んでも使用していても目立たず邪魔にもならない非常にコンパクトな設計です。本製品はUSBハブを使わず必ずPC本体に直接接続してください。
セット内容本体、取扱説明書、保証書 質量(g)2 電源DC5V(USB給電) 寸法(幅W×奥行D)(mm)14×19 適合規格BluetoothVer4.0+EDR/LE(LowEnergy) 対応OS[Windows]Windows10(32/64bit)Windows8.1(32/64bit)[Mac]Mac OS 10.9~10.14 使用距離範囲(m)約25(Ver4.0)※Ver3.0接続時は約10m 周波数範囲2.4GHz~2.4835GHz 消費電力(mW)300 通信速度最大2.0Mbps RoHS指令(10物質対応)対応 プロファイルA2DP、AVRCP、DID、DIS、DUN、GAP、GAVDP、HCRP、HFP、HID、HSP、HOGP、OPP、PAN、SDP、SPP
1台
2,798 税込3,078
7日以内出荷

自動ペアリングで使い方簡単!コロンと可愛い超小型軽量ワイヤレスイヤホンです。。一度の充電で5時間連続再生、ケースバッテリーと併用することで最大16時間の再生が可能です。。高音質・低遅延AAC対応で、高音から低音までバランスの取れた高品質サウンドが楽しめます。。イヤーピースは耳孔にフィットするシリコン製。
仕様●ドライバユニット:ダイナミック型●充電器:充電ポート:USB-C、入力電圧:5V300mA(充電ケース)●再生周波数帯域:20Hz~20kHz●再生時間(中音量):連続通話:イヤホン約4、ケース併用最大12(単体の約4時間+約4時間×充電ケースで2回充電+0.5回分の約40分)、音楽再生:イヤホン約5、ケース併用約16(単体の約5時間+5時間×充電ケース2回充電+0.5回の約1時間)、待ち受け最大25時間●周波数帯域:2.4GHz 付属品イヤホン本体(L/R)、充電ケース、イヤーピース(S/M/L)、USB AtoC充電ケーブル、取扱説明書、保証書 パープル 質量(g)イヤホン:約3×2、ケース:約19 接続方式Bluetooth 寸法(幅W×奥行D×高さH)(mm)イヤホン(片耳):13.8×21×24、充電ケース:36.3×28.5×35.9 バッテリー容量(mAh)イヤホン:30×2、充電ケース:200(ケース充電約1.5時間) 関連資料(0.86MB) BluetoothBluetooth Ver5.3、通信距離:見通し15m以内 イヤホン形状カナル型 対応コーデックAAC/SBC 対応プロファイルA2DR/AVCTP/AVDTP/AVRCP/HFP/SPP/SMP/ATT/GAP/GATT/RFCOMM/SDP
1組
2,982 税込3,280
7日以内出荷