デジタルボイスレコーダーWINTECH(ウィンテック/廣華物産)当日出荷
電池式で気軽に使えるデジタルボイスレコーダーです。基本性能に絞った単機能モデルだから使いやすく、プライベートやビジネスなど様々なシーンで活用いただけます。USB端子搭載で、パソコンに接続すれば簡単に音声を取り扱うことができます。録音モードは高音質(HP)/長時間(MP/SP/LP)の4段階。最大約280時間、高音質でも約11時間の録音が可能です。リピート機能も搭載しているので語学学習にもおすすめ
仕様対応ビットレート:LP:32kbps/SP:64kbps/MP:256kbps/HP:768kbps、入出力チャネル:モノラル付属品取扱説明書、USBケーブル、イヤホン質量(g)38電源単4乾電池×2(別売り)寸法(高さH×幅W×奥行D)(mm)110×35×19機能保存ファイル数:合計396ファイル(4フォルダー各最大99ファイル)、記録時間:LP約280時間/SP約140時間/MP役34時間/HP約15時間、リピート、時間経過表示、日付時間表示液晶サイズ23×21mm電池寿命(連続時間)連続録音:約30時間(LPモード)、連続再生:約15時間(スピーカー音量:中)(アルカリ乾電池使用、メーカー計測値)入力端子マイク入力端子(Φ3.5)S/N比40dB以上対応フォーマットWAV PCM(HP・MP)/WAV ADPCM(SP・LP)出力端子イヤホン端子(Φ3.5)0.5mWRoHS指令(10物質対応)対応出力レベル最大(イヤホン):0.5W、最大(スピーカー):100mW容量(GB)4最大出力(mW)スピーカー音声:100再生周波数(kHz)20~20