使いやすさと優れた駆動性能を備えた高機能インバータ
種別操作パネル付き、内蔵ノイズフィルタ付き
タイプP1
保護構造IP20/UL
適合規格CE:EN IEC 61800-3:2018 Second environment、Category C3・EN 61800-5-1:2007、EN 61800-5-1:2007/A1:2017・EN 61800-5-1:2007/A11:2021・EN 61800-9-2:2017、EN IEC 63000:2018・UL: UL 61800-5-1、1st Ed.、Issue Date 2012-06-08、Revision Date 2021-02-11、-過電圧カテゴリ3、-汚染度2・その他:c-UL C22.2 No.274、2nd Ed.、Issue Date 2017-04-01、RCM AS NZS 4417.2 2020
制御方式PWM方式
保存温度(℃)-20~65
その他の機能V/f自由設定(7点)、上限・下限周波数リミッタ、周波数ジャンプ、曲線加減速、手動トルクブースト、省エネ運転、アナログ出力調整機能、最低周波数、キャリア周波数調整、モータ電子サーマル機能(自由設定も可)、インバータ電子サーマル機能、外部スタート・エンド、周波数入力選択、トリップリトライ、瞬停再始動、各種信号出力、初期化設定、PID制御、電源遮断時自動減速、ブレーキ制御機能、商用切り替え機能、オートチューニング(オン・オフライン)、など
出力周波数(Hz)0~590
加減速時間0~3600sec(直線、S字、U字、逆U字、EL-S字)
塗装色黒色
寿命主回路平滑コンデンサ設計寿命10年、冷却ファン設計寿命10年(冷却ファン搭載機種)、操作パネル(VOP)のLCDバックライト設計寿命10年(1日8hr調光100%表示で、明るさ30%減)ただし塵埃なきこと
過負荷電流定格超軽負荷:110% 60sec/120% 3sec、軽負荷:120% 60sec/150% 3sec、標準負荷:150% 60sec/200% 3sec
周囲湿度(%RH)20~90(結露のない所)
保護機能過電流エラー、モータ過負荷エラー、制動抵抗器過負荷エラー、過電圧エラー、メモリエラー、不足電圧エラー、電流検出器エラー、CPUエラー、外部トリップエラー、USPエラー、地絡エラー、受電過電圧エラー、瞬時停電エラー、温度検出器エラー、冷却ファン回転数低下温度エラー、温度エラー、入力欠相エラー、IGBTエラー、出力欠相エラー、サーミスタエラー、ブレーキエラー、低速域過負荷エラー、インバータ過負荷エラー、RS485通信エラー、など
周囲温度(℃)超軽負荷:-10~50、軽負荷:-10~45、標準負荷:-10~40
スロットEthernet(Modbus-TCP)通信、EtherCAT通信、PROFIBUS-DP通信、PROFINET通信、エンコーダフィードバック、Safety、アナログ入出力、CC-Link、Device Net
ノイズフィルター内蔵(EN IEC 61800-3 Second environment、Category C3)
使用場所標高1000m以下、(腐食ガス、オイルミスト、塵埃のない所)
周波数精度最高周波数に対して、デジタル指令±0.01%、アナログ指令±0.2%(25±10℃)
始動トルク200%/0.3Hz
RoHS指令(10物質対応)対応
安全機能STO(Safe torque off)機能 EN 61800-5-2:2017:SIL3・EN ISO 13849-1:2015:Cat.4 PLe、EN 61508-1~7:2010:SIL3
アクセス方式USBMicro-B
キャリア周波数(kHz)超軽負荷:0.5~10、軽負荷:0.5~12、標準負荷:0.5~16
USB5734 USB 3.0 Hub Controllers. From Microchip the USB5734 is a 3.0 compliant (also known as USB 3.1 Gen 1) and supports all the defined USB speeds up to the 5 Gbps SuperSpeed (SS) data rate on all enabled downstream ports. The device integrates a USB 2.0 controller to decouple SuperSpeed data from slower USB 2.0 traffic to avoid bottlenecks slower USB 2.0 traffic can create. The USB5734 integrates functions that would typically be associated with a separate MCU or processor; as such Microchip classifies this device as a ’Smart Hub ’. For example the device can communicate to peripherals via I2C, SPI, GPIOs or UART in addition to USB. Also a downstream device can take control of the host system by swapping roles to become the host port, with the Smart Hub switching between two different hosts if required. 特長. Four downstream USB 3.0 (USB 3.1 Gen1)/2.0 ports Integrated Hub Feature Controller (HFC) enabling I/O bridging and FlexConnect I/O Bridging: Host communication to external peripherals - USB to I2C/UART/SPI/GPIO FlexConnect: Host port swapping and switching to downstream devices Battery Charging: USB-IF revision 1.2 support on downstream ports (DCP, CDP, SDP) Simultaneous data transfer for 2500 mA of high speed charging Port Configuration Straps: Predefined configuration of port settings Battery Charging, Non-Removable, Disable Application Straps: Predefined configuration of GPIOs for specific Use Cases including Mixed Mode, FlexConnect Mode, Port Speed mode, Port BC Mode and UART Mode. ProTouch2: Configuration tool to enable enhanced OEM configuration options through either One-Time Programmable (OTP) (8Kbit) or external SPI ROM Manufacturing line programming tool and field update capabilities USB Link Power Management (LPM) support IETF RFC 4122 compliant 128-bit UUID Compatible with MicrosoftR WindowsR 8/8.1 and other major OS ’s
仕様トランシーバ数 = 1データレート = 5Gbit/sプロトコルサポート = USB 3.0電源タイプ = 単一電源ESD保護 = あり標準シングル供給電圧 = 1.2 V、3.3 V実装タイプ = 表面実装パッケージタイプ = SQFNピン数 = 64寸法 = 9 x 9 x 1mm高さ = 1mm長さ = 9mm動作温度 Max = +85 ℃動作温度 Min = -40 ℃mm
RoHS指令(10物質対応)対応
1個
¥1,498
税込¥1,648
5日以内出荷
関連キーワード