「hub poe」の検索結果

関連キーワード
37件中 137
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
高速フレームFAカメラ 三菱電機高速フレームFAカメラ三菱電機
129,800税込142,780
1個
7日以内出荷
高速移動体の撮影が可能カメラとシーケンサ間の高精度な時刻同期を実現3倍可変焦点(バリフォーカル)レンズを採用
仕様画像配信:2ストリーム(メイン/サブ)メインストリーム(記録用):SXVGA、VGA、サブストリーム(GOT表示用):VGA、QVGA質量(g)320以下使用温度範囲(℃)-10~50電源PoE給電(IEEE802.3af準拠)※PoE HUBが必要です。外形寸法(幅W×奥行D×高さH)(mm)80×155×48(レンズカバー含む、突起部除く)焦点距離(mm)f=3~9撮像素子1/3型CMOSセンサー画像サイズ320×240(QVGA)※、640×480(VGA)、1280×960(SXVGA) ※ 320×240(QVGA)はサブストリーム(10fps以下)のみ対応。使用レンズ約3倍可変焦点(バリフォーカル)レンズ(レンズ一体型)最低被写体照度(Lux)2(カラー時)フレームレートメインストリーム(SXVGA:10/30fps、VGA:10/30/120/200fps※) サブストリーム (VGA、QVGA共通:1/5/10fps) ※ 200fpsはFAC-1020のみ対応。設置距離(mm)500~∞画角水平:95.9°~33.6°、垂直:68.4°~25.2°電子シャッタ方式1/30~1/10000(12段階から選択可能)画像圧縮方式MJPEG使用湿度範囲(%RH)80以下(但し結露しないこと)
レコーダー 三菱電機レコーダー三菱電機
439,800税込483,780
1個
7日以内出荷
動画圧縮規格H.265を採用他社ONVIF(R)対応カメラも接続可能増設HDDで長時間記録映像解析アプリケーションを接続可能
仕様【パスワード】使用できる機能を3段階のユーザーレベルで管理【再生モード】通常再生、シームレス再生、ちょっと前再生、ライブ中再生 特殊再生:早送り、早戻し、コマ送り、コマ戻し、一時停止、逆再生【再生方法(動画)】本体およびWindows(R) PCでの再生が可能 Windows(R) PC専用の再生S/Wを記録と同時に記録媒体へ保存【外部監視/制御インタフェース】接点14点(入力9点(パルス幅200ms以上)、出力5点)、+12V出力、GND【画面分割数】メインモニター/サブモニター:単画/4分割/9分割/16分割【表示レート】ライブ/再生:最大30fps【暗号化】外部保存時に記録(映像)を暗号化(ON/OFF設定可能)付属品簡易取扱説明書/保証書、AC電源コード、AC電源コード抜け防止、設置注意シート質量(kg)10以下使用温度範囲(℃)+5~+40耐荷重(kg)天面:6.1以下 ※ラック取り付け時は、天面への物置きは不可外形寸法(幅W×奥行D×高さH)(mm)420×269×101(ゴム足および突起部除く)電源電圧(V)AC100~240記録方式指定区間の記録(映像・音声)×最大カメラ32台分を一括で記録媒体へ保存 スナップショットの記録(静止画)を記録媒体へ保存【記録レート】映像(1chあたり最大)1920×1080:6Mbps/30fps、1280×960:3Mbps/15fps、1280×720:3Mbps/30fps、640×480:3Mbps/15fps、640×360:3Mbps/30fps、1280×480:3Mbps/10fps、640×240:3Mbps/10fps、720×480:3Mbps/30fps 音声(1chあたり)G.711(μ-law)64kbps固定/AAC-LC 64kbps固定【符号化規格】映像:H.265/H.264、音声:G.711(μ-law)/AAC-LC機能【検索機能】アラーム検索、タイムデート検索、サムネイル検索、顔サムネイル検索記録媒体USBメモリ、USB-HDD(外部より電源供給)※FAT32形式でフォーマットアラーム内容故障/アラームの発生状況を画面表示および外部接点出力(指定期間のアラームを無視(連動・通知なし)するアラームマスク機能あり)表示モードメインモニター:ライブ、再生、ライブ中再生、シーケンス サブモニター:ライブ、シーケンス互換性μIIカメラ、DGIIカメラ、MELOOK3カメラ、μ+カメラ※8、MELOOK3同軸カメラ※8を接続可能 ※8 同軸カメラの接続には別途X-9000が必要となります。記録時間カメラの台数と記録ビットレートによる供給電源【カメラ】PoE(IEEE802.3af準拠)※全カメラ合計で最大110W記録モード通常記録、間欠記録、アラーム記録、プリアラーム記録、プログラム記録、リピート記録、スナップショット音声ライブ/再生:任意の1台のカメラ音声を出力音声出力HDMI出力×1系統(メインモニター)映像出力メインモニター:HDMI出力×1系統、サブモニター:HDMI出力×1系統拡張性1カメラ増設端子にPoE HUB※9/X-9000を接続することで、最大16台のカメラを追加可能(NR-9000/02C以外)ただし、全ch合計の記録レートは114Mbps以下(ミラーリング設定時は、95Mbps以下)/最大480fps 2メーカー指定の増設HDD(12TB/24TB)を最大4台接続可能(NR-9000/02C以外) 3無停電電源装置(UPS)を接続可能(NR-9000/02CはUPSシャットダウン連動非対応) 4外部NTPサーバーと時刻同期可能 5他社ONVIF(R)対応カメラを接続可能※10 ※9 動作確認済みPoE HUBについては、販売窓口にお問い合わせください。※10 すべてのカメラの接続を保証するものではありません。事前の接続確認が必要です。接続確認済みカメラについては、販売窓口にお問い合わせください。使用湿度範囲(%RH)20~80(ただし結露なきこと)
PoE対応 産業用マネージドスイッチングHUB ギガビット 10ポート コンテックPoE対応 産業用マネージドスイッチングHUB ギガビット 10ポートコンテック
349,800税込384,780
1個
9日以内出荷
ApresiaLightGS120GT-PoE2 【5年間先出しセンドバック付】PoE+対応レイヤー2 WebスマートスイッチングHUB (16port) APRESIA SystemsApresiaLightGS120GT-PoE2 【5年間先出しセンドバック付】PoE+対応レイヤー2 WebスマートスイッチングHUB (16port)APRESIA Systems
114,800税込126,280
1台
8日以内出荷
【5年間無償保証付き(先出しセンドバック他)】PoE+対応レイヤー2Webスマートスイッチ 10/100/1000BASE-T×16、10/100/1000BASE-T×4※、SFP×4※。※コンボポート ループ防止機能付き、50℃耐熱、VLAN対応、電源内蔵 IEEE802.3at準拠(30W給電対応)
ポート数16
組込み用PoEスイッチングHUB ギガビット 8ポート CONTEC(コンテック)組込み用PoEスイッチングHUB ギガビット 8ポートCONTEC(コンテック)
32,980税込36,278
1台
7日以内出荷
小型サイズに100BASE-TX対応ポートを8ポート搭載電源2重化、電源逆挿し防止機能を搭載広範囲な温度(-20~60℃)に対応DINレール設置、壁面設置が可能広範囲な電圧(8 - 35VDC)に対応
ポート数x8 (10T/100TX)機能【HUB】10M/100MスイッチRoHS指令(10物質対応)対応グリーン購入法適合グリーンマーク認定
組込み用PoEスイッチングHUB ギガビット 8ポート CONTEC(コンテック)組込み用PoEスイッチングHUB ギガビット 8ポートCONTEC(コンテック)
79,980税込87,978
1台
7日以内出荷
IEEE802.3af、 IEEE802.3atに準拠したPoE給電機能1000BASE-T対応ポートを8ポート搭載ワイドレンジ電源入力、電源2重化に対応DINレール設置、壁面設置が可能カスケードポート対応
ポート数x8 (10T/100TX/1000T)機能【HUB】10M/100M/1000Mスイッチ【PoE】IEEE802.3at 準拠、IEEE802.3af 準拠RoHS指令(10物質対応)対応グリーン購入法適合グリーンマーク認定
SparkFun LTE CAT M1/NB-IoT Shield - SARA-R4 SPARKFUNSparkFun LTE CAT M1/NB-IoT Shield - SARA-R4SPARKFUN
26,980税込29,678
1個
33日以内出荷
DescriptionThe SparkFun LTE CAT M1/NB-IoT Shield equips your Arduino or Arduino-compatible microcontroller with access to data networks across the globe. This shield adds wireless, high-bandwidth cellular functionality to your IoT project while maintaining low power consumption and small footprint. The SparkFun LTE CAT M1/NB-IoT Shield is based off the Arduino R3's footprint that allows you to easily incorporate it with favorite Arduino-based device.At the heart of the LTE Cat M1/NB-IoT shield is u-blox SARA-R410M-02B LTE Cat M1/NB-IoT modem. Cat M1(Category M1)and NB-IoT(Narrowband IoT)are both Low Power Wide Area Network(LPWAN)technologies that are designed to provide cellular communication to small IoT devices. They operate on LTE network bands just like most smartphones, and should be supported by most cellular network carriers. The u-blox SARA-R4 module communicates over UART via simple AT command set. We've provided library to help you get started with everything from sending SMS text messages to communicating with servers over TCP/IP connection. Additionally, both the module and library support an I2C GPS interface via Qwiic connector, so you can plug in u-blox GPS module and start remotely tracking your project.Each SparkFun LTE CAT M1/NB-IoT Shield also includes ceramic, Molex 1462000001 SMD antenna. The antenna has gain of 3.8dBi around 1.7GHz to 2.7GHz. However, if you would prefer to use an external antenna, we have provided U.FL connector that can be utilized by simply slicing through jumper with hobby knife.Please be aware that there are few extra parts required to get this shield fully functioning, other than an Arduino-based device. First, you'll need to supply your own SIM card, such as this one from Hologram(we do also offer this shield with an included one as well)and your own headers which will need to be soldered on.Note:Be sure to check theHardware Overviewsection in the Hookup Guide for compatible GPS modules. The onboard Qwiic connector is only designed to support u-blox-based GPS modules. It does not support any other GPS modules or sensors. We are continuing to add more modules so be sure to check back every so often to find out more!Need custom board?This component can be found in SparkFun's La Carte board builder. You can have custom design fabricated with this component and your choice of hundreds of other sensors, actuators and wireless devices delivered to you in just few weeks.Get Started with the SparkFun LTE CAT M1/NB-IoT Shield GuideDocumentsSchematicEagle FilesHookup GuideDatasheetsSARA-R4Ceramic AntennaSARA-R4 AT Command SetArduino LibraryGitHub
アズワン品番67-0420-75
ApresiaLightGS128GT-PoE 【5年間先出しセンドバック付】PoE+対応レイヤー2 WebスマートスイッチングHUB (24port) APRESIA SystemsApresiaLightGS128GT-PoE 【5年間先出しセンドバック付】PoE+対応レイヤー2 WebスマートスイッチングHUB (24port)APRESIA Systems
129,800税込142,780
1台
8日以内出荷
【5年間無償保証付き(先出しセンドバック他)】PoE+対応レイヤー2Webスマートスイッチ 10/100/1000BASE-T×24、10/100/1000BASE-T×4※、SFP×4※。※コンボポート ループ防止機能付き、50℃耐熱、VLAN対応、電源内蔵 IEEE802.3at準拠(30W給電対応)
ApresiaLightGMGT-POE 【5年間先出しセンドバック付】PoE+対応レイヤー2スイッチングHUB APRESIA SystemsApresiaLightGMGT-POE 【5年間先出しセンドバック付】PoE+対応レイヤー2スイッチングHUBAPRESIA Systems
168,800税込185,680
1台
翌日出荷から8日以内出荷
【5年間無償保証付き(先出しセンドバック他)】PoE+対応インテリジェントレイヤー2スイッチングHUB。SFP×4ポートを搭載し、ループ防止機能(ブザー付)、VLAN対応、1-2番ポートはPoE++対応、SDカードブート機能を備えています。
ApresiaLightGM11GT-PoE2 【5年間先出しセンドバック付】PoE+対応レイヤー2スイッチングHUB APRESIA SystemsApresiaLightGM11GT-PoE2 【5年間先出しセンドバック付】PoE+対応レイヤー2スイッチングHUBAPRESIA Systems
168,800税込185,680
1台
翌日出荷から8日以内出荷
【5年間無償保証付き(先出しセンドバック他)】PoE+対応インテリジェントレイヤー2スイッチングHUB。10/100/1000BASE-T×2※、SFP×2※。(※コンボポート)IEEE802.3at準拠(30W給電対応)、50℃耐熱、ループ防止機能付き、VLAN対応。
ApresiaLightGC108-PoE 【5年間先出しセンドバック付】PoE対応ノンインテリジェントスイッチングHUB (8port) APRESIA SystemsApresiaLightGC108-PoE 【5年間先出しセンドバック付】PoE対応ノンインテリジェントスイッチングHUB (8port)APRESIA Systems
38,980税込42,878
1台
翌日出荷
【5年間無償保証付き(先出しセンドバック他)】PoE対応ノンインテリジェントHUB 10/100/1000BASE-T×8 ループ防止機能付き(ループお知らせブザー付) 電源コードストッパー標準添付 FANレス、50℃耐熱 金属筐体、電源内蔵 IEEE802.3af/at準拠(30W給電対応)
ApresiaLightFM116GT-PoE 【5年間先出しセンドバック付】PoE対応レイヤー2スイッチングHUB (16port) APRESIA SystemsApresiaLightFM116GT-PoE 【5年間先出しセンドバック付】PoE対応レイヤー2スイッチングHUB (16port)APRESIA Systems
37,980税込41,778
1台
8日以内出荷
【5年間無償保証付き(先出しセンドバック他)】PoE対応インテリジェントレイヤー2スイッチングHUB 10/100BASE-TX×16、10/100/1000BASE-T×2※、SFP×2※。※コンボポート IEEE802.3af準拠((15.4W給電対応))、50℃耐熱、ループ防止機能付き、VLAN対応
ApresiaLightFM108GT-PoE 【5年間先出しセンドバック付】PoE対応レイヤー2スイッチングHUB (8port) APRESIA SystemsApresiaLightFM108GT-PoE 【5年間先出しセンドバック付】PoE対応レイヤー2スイッチングHUB (8port)APRESIA Systems
33,980税込37,378
1台
8日以内出荷
【5年間無償保証付き(先出しセンドバック他)】PoE対応インテリジェントレイヤー2スイッチングHUB 10/100BASE-TX×8、10/100/1000BASE-T×2※、SFP×2※。※コンボポート IEEE802.3af準拠(15.4W給電対応)、50℃耐熱、ループ防止機能付き、、VLAN対応
PoEスイッチングハブ マザーツールPoEスイッチングハブマザーツール
18,980税込20,878
1個
4日以内出荷
PoEポート、リンクポート×2搭載。HUB間の中継、既設ネットワーク・PC・NVRへ接続可能。
適合伝送ケーブル:UTPCat5eケーブル使用温湿度範囲0~40℃10~90%RH
PoEスイッチングHUB Dahua(ダーファ・テクノロジー)PoEスイッチングHUBDahua(ダーファ・テクノロジー)
56,980税込62,678
1台
翌々日出荷
仕様PoE:対応、マネージド:対応、レイヤー2寸法(mm)440×300×44電源(V)AC100~240消費電力(W)アイドリング時:10、全負荷:240動作温度(℃)-10~+55グリーン購入法適合使用湿度範囲(%RH)10~90以下
屋外2MP PTZ AIカメラ(IR LED 40倍) i-PRO屋外2MP PTZ AIカメラ(IR LED 40倍)i-PRO
509,800税込560,780
1台
8日以内出荷
ネットワークカメラ WV-X6533LNUXは、赤外線照明搭載で夜間視認性の向上のほか、シリーズ初のドームレス設計により仰角30度の広範囲視野を確保。また、屋外の強風時などの細かな揺れを高精度で補正します。その他、新ヒーター搭載で結露・積雪防止機能の向上・アドバンスド親水コーティングでH.265高圧縮技術などにより確かな監視を実現します。 高性能赤外線照明と可視光カットフィルターを標準搭載 光学ズームレンズ&ギアドライブを使った高精度プリセット機能を搭載 ズーム揺れ補正機能により高倍率ズーム時でも揺れを補正した画像を実現 低ビットレート高画質ストリームを実現 インテリジェントオート(iA)機能により視認が厳しい環境での識別性を向上 オープン価格の商品は本体希望小売価格を定めていません。 WV-X6533LNUX:光学40倍ズームレンズ 、レンズ交換不可 PoE+対応HUBを使わない場合 別売AC24Vアダプター WV-7390が必要です。 カメラ回転部やレンズなどに使用されている駆動部品は消耗品のため、定期的なメンテナンスが必要です。
材質/仕上本体 : アルミダイカスト ファインシルバー、外郭ねじ :ステンレス(耐食処理)、フロントパネル : PC樹脂(アドバンスド親水コート対応)クリア質量(kg)約8.0(ケーブルカバーを含む)使用温度範囲(℃)AC24V/指定PoE給電装置(インジェクター)使用時:-50~+60消費電力(W)AC24V:3.4A/約55PoE+DC54V:470mA/約25(クラス4機器)指定PoE給電装置(インジェクター:60)DC54V:約1.0A/約50電源AC24V(50 Hz/60 Hz)、PoE+(IEEE802.3at準拠)または指定PoE給電装置、指定PoE給電装置:WJ-PU201UX(i-PRO株式会社製) ◎MIDSPAN PD-9501GC/AC-JP(Microsemi社製) 〇MIDSPAN PD-9501GR/AC-JP(Microsemi社製) 〇MaxiiPowerVi22401 174-VG-004(ハイテクインター株式会社製) 〇端子形状(オ-ディオ入力)Φ3.5 mmステレオミニジャック(モノラル入力)対応OSMicrosoft Windows 10(日本語版)、Microsoft Windows 8.1(日本語版)対応使用可能マイク : プラグインパワー方式(感度 : -48 dB±3 dB(0 dB=1 V/Pa、 1 kHz))出力インピーダンス(Ω)約600 不平衡入力インピーダンス約 2 kΩ 不平衡最大径×高さH(Φmm×mm)249×465保存温度範囲(℃)-50~+70耐衝撃性IK10(IEC 62262)※断続的に振動が発生する場所への設置はできません。外部端子ALARM IN 1(アラーム入力1/白黒切換入力/自動時刻調整入力) 1 端子、ALARM IN 2(アラーム入力2/アラーム出力) 1 端子、ALARM IN 3(アラーム入力3/AUX 出力) 1 端子保存湿度(%)10~95(結露しないこと使用場所屋外対応耐風速(m/s)40以下出力レベル-20dBV入力レベル(ライン入力時)約-10dBV防水性防塵・防水性能 JIS C 0920 保護等級 IP66(IEC60529)※取扱説明書に従い設置工事が正しく行われ、かつ適切な防水処理が行われた場合のみ。対応ブラウザMicrosoft Edge Firefox、Google Chrome(TM)、Internet Explorer 11オーディオ出力ΦΦ3.5 mmステレオミニジャック(モノラル出力)供給電圧(V)(マイク入力時)4.0±0.5
IP同軸延長ユニット TAKEX(タケナカエンジニアリング)IP同軸延長ユニットTAKEX(タケナカエンジニアリング)
85,980税込94,578
1台
5日以内出荷
LANケーブルを同軸ケーブルに変換し配線距離を延長します。 IP 同軸伝送ユニット間(送信機~受信機)を同軸ケーブル(5C-FB)に変換し、配線距離を延長できます。 PoE給電する場合(カメラ1台のみ) NHC-IR20S、NCC-IR20S、NBC-DN20S…最大700m延長 NHC-IR21T、NCC-IR21T、NOC-IR21T、NAC-IR90T…最大400m延長 PoE給電しない場合(カメラ複数台をHUB経由) NVR04T-Aの場合… カメラ 4 台を最大1400m延長 NVR08T-A/16T-Aの場合…カメラ 5 台を最大1400m延長 NVR04S-A/08S-A/32S-Aの場合…カメラ 4 台を最大1400m延長
付属品取扱説明書(保証書付き)1冊、ACアダプター1個、ACケーブル1本、固定ブラケット2個セット内容送信機(カメラ側)1台、受信機(NVR側)1台質量(g)約60(送受信機共通)出力(W)最大15(IEEE802.3af)※5C-FB:400mのとき、PoE出力 ON/OFFスイッチあり使用温度範囲(℃)-10~+50(結露なきこと。)消費電力(W)4(送受信機合計)外形寸法(幅W×奥行D×高さH)(mm)90×55×24(送受信機共通)電源(DC-V)48(専用ACアダプター)設置場所屋内伝送速度(Mbps)最大30伝送距離(m)最大:1400(5C-FB)データ転送方式全二重
PoEハブ ブロードウォッチPoEハブブロードウォッチ
7,998税込8,798
1個
当日出荷
LANケーブルから接続する機器に電源を供給、省配線を実現電源がない所にもカメラを設置できるExtendキーで10Mbps(250mまで)と100Mbps(100mまで)を選択できる
用途電源のない環境への防犯カメラの敷設寸法(cm)20.5×14.5×4
遠隔電源制御装置 PoEハブポート単位制御ネットワーク監視・自動リブート装置 PoE BOOT nino 明京電機遠隔電源制御装置 PoEハブポート単位制御ネットワーク監視・自動リブート装置 PoE BOOT nino明京電機
66,980税込73,678
1個
4日以内出荷
リブーターは、ネットワーク対応型の電源制御装置(電源タップ)です。ネットワーク機器を自動、または遠隔で復旧が可能です。 本製品は、従来のリブーターの基本機能に加え、PoEスイッチと連携し、PoEスイッチのポート単位で死活監視&自動リブートが可能です。 ■活用用途:遠隔電源制御・監視(機器リブート)向け。 ■主な機能:1.死活監視と自動制御:Ping監視により、応答の無いネットワーク機器を自動で電源再起動(リブート)しフリーズ解消。※PoEスイッチ連携によりポート制御可(PoEポート制御 8ポート)。・対応PoEスイッチは、TELNETで制御可能なインテリジェントタイプ。最大4機種の異なるPoEスイッチを制御可。※対応スイッチ一覧は、メーカーHP> 製品紹介> PoEリブーター> PoE BOOT nino PoE8M2> 『対応インテリジェントPoEスイッチ一覧表』参照。2.遠隔制御:WEB画面での操作・WEBコマンド・TELNETコマンドによる制御。メールにて電源制御コマンド送信にて遠隔制御を容易に実現。3.スケジュール運転:設定時間に機器を自動電源ON/OFF。※週間スケジュール搭載(簡易版 - 日/ 曜日指定の設定のみ) ■活用シーン:* オフィス/店舗: 郊外拠点 - テレワーク メール遠隔電源制御、スケジュール自動電源制御。* 郊外・遠方拠点: 防犯カメラシステム、インターネットマンションの共有ルーター監視。※カメラシステム例:特に新規/既存システムが混在し、特定ポートのカメラ再起動(他ポートは電源ON状態)が必要な場合、PoEポート制御は有効です。 ■導入効果:復旧時間の削減、保守員の負担軽減、システムの利便性向上、通信の安定性向上。
仕様ハードウェア:*アウトレット:2個。*最大制御出力:100VAC10.5A(1050W)。*最大消費電力:4.0W。*入力電源電圧:AC100V±10%(50/60Hz)。*保護回路:ガラス管FUSE内蔵、サージアブソーバー(ライン間、ライン対地間)。付属品取扱説明書兼保証書1枚、3/2P変換プラグ。*別売品:壁面取付金具(ATT02)、19インチラック取付金具(ATT3A8)。厚さ(mm)40質量(g)1200規格特定電気用品認証品(電気用品安全法)、RoHS2指令準拠。電源電源制御:*Ethernet:WEB、TELNET、E-mail。*Schedule:週間(20個)※NTPサーバーへのアクセスが条件。機能*表示機能:LED×5個による本体電源、アウトレット、LANの状態の表示。*死活監視機能:PINGによる判断。連動した電源制御(REBOOT)およびPoE-HUBポート制御。ハートビートによる判断。連動した電源制御(ON/OFF/REBOOT)。*電源制御機能:2アウトレット個別の電源制御(ON/OFF/REBOOT)。*状態通知機能:SNMP、E-mail、MSRP/MPMP(明京独自方式)。*WOL機能:電源ONに連動してMagicPacketを出力。※REBOOT(OFF後ONする動作)。通信方式*プロトコル:ARP、TCP、UDP、IP、ICMP、SMTP、POP3、IMAP、APOP、BOOTP、DHCP、TELNET、HTTP、NTP、SNMP、WOL。*インタフェース:Ethernet:10BASE-T/100BASE-TXRJ-45×1(IEEE802.3準拠)。使用環境温度(℃)0~40℃外形寸法(縦×横)(mm)160×160使用環境湿度(%)20~85%(ただし結露なきこと)
AT-FS980M/9PS アライドテレシスAT-FS980M/9PSアライドテレシス
85,980税込94,578
1台
6日以内出荷
10/100BASE-TXポートを8ポート、SFPと10/100/1000BASE-Tのコンボポートを1ポート装備した、 ファーストイーサネット・インテリジェント・PoE+(IEEE802.3at準拠)スイッチです。 CentreCOM Secure HUB FS980Mシリーズは、AMF非対応のデバイスとAMFネットワークをつなげる HUBとして最適なコストパフォーマンスと機能セットを提供します。
セット内容本体、電源ケーブル、電源ケーブル抜け防止フック、19インチラックマウントキット(1式)、ゴム足(4個)、本製品をお使いの前に、梱包内容、英文製品情報、製品保証書(5年間)、シリアル番号シール(2枚)質量(kg)2.5定格周波数(Hz)50/60定格入力電圧(V)AC100~240外形寸法(幅W×奥行D×高さH)(mm)330×204×44準拠規格IEEE 802.3 10BASE-T、IEEE 802.3u 100BASE-TX/FX、IEEE 802.3ah 100BASE-BX、IEEE 802.3z 1000BASE-LX/SX、IEEE 802.3ab 1000BASE-T、IEEE 802.3ah 1000BASE-BX10、IEEE 802.3x Flow Control,IEEE 802.3af Power over Ethernet、IEEE 802.3at Power over Ethernet+、IEEE 802.3az Energy-Efficient Ethernet、IEEE 802.1D-2004 Spanning Tree, Rapid Spanning Tree、IEEE 802.1Q-2005 VLAN Tagging, Multiple Spanning Tree、IEEE 802.1X Port Based Network Access Control、IEEE 802.1AB Link Layer Discovery Protocol、IEEE 802.1AX-2008 Link Aggregation (static and dynamic)、IEEE 802.1p Class of Service, priority protocol定格入力電流(A)3.9(最大2.2実測値)安全規格UL60950-1,CSA-C22.2 No.60950-1EMI規格VCCI クラスA動作温度(℃)0~50動作湿度(%)5~80(結露なきこと)アズワン品番64-3713-51入力電圧範囲(V)AC90~264通信速度10Mbps/100Mbps/1000Mbpsポート10BASE-T/100BASE-TX(RJ-45コネクター)×8(PoE-OUT)、オートネゴシエーション、10M/100M Full/Half固定設定、MDI/MDI-X自動認識、MDI/MDI-X固定設定、10/100/1000BASE-T(RJ-45コネクター)×1(コンボポート)、オートネゴシエーション、10M/100M/1000M Full固定設定、MDI/MDI-X自動認識、MDI/MDI-X固定設定、SFPスロット×1(コンボポート)、RS-232(RJ-45コネクター)×1
AT-FS980M/18PS アライドテレシスAT-FS980M/18PSアライドテレシス
139,800税込153,780
1台
8日以内出荷
10/100BASE-TXポートを16ポート、SFPと10/100/1000BASE-Tのコンボポートを2ポート装備した、 ファーストイーサネット・インテリジェント・PoE+(IEEE802.3at準拠)スイッチです。 CentreCOM Secure HUB FS980Mシリーズは、AMF非対応のデバイスとAMFネットワークをつなげる HUBとして最適なコストパフォーマンスと機能セットを提供します。
セット内容本体、電源ケーブル、電源ケーブル抜け防止フック、19インチラックマウントキット(1式)、ゴム足(4個)、本製品をお使いの前に、梱包内容、英文製品情報、製品保証書(5年間)、シリアル番号シール(2枚)質量(kg)3.5定格周波数(Hz)50/60定格入力電圧(V)AC100~240外形寸法(幅W×奥行D×高さH)(mm)440×257×44準拠規格IEEE 802.3 10BASE-T、IEEE 802.3u 100BASE-TX/FX、IEEE 802.3ah 100BASE-BX、IEEE 802.3z 1000BASE-LX/SX、IEEE 802.3ab 1000BASE-T、IEEE 802.3ah 1000BASE-BX10、IEEE 802.3x Flow Control,IEEE 802.3af Power over Ethernet、IEEE 802.3at Power over Ethernet+、IEEE 802.3az Energy-Efficient Ethernet、IEEE 802.1D-2004 Spanning Tree, Rapid Spanning Tree、IEEE 802.1Q-2005 VLAN Tagging, Multiple Spanning Tree、IEEE 802.1X Port Based Network Access Control、IEEE 802.1AB Link Layer Discovery Protocol、IEEE 802.1AX-2008 Link Aggregation (static and dynamic)、IEEE 802.1p Class of Service, priority protocol定格入力電流(A)4.0(最大3.6実測値)安全規格UL60950-1,CSA-C22.2 No.60950-1EMI規格VCCI クラスA動作温度(℃)0~50動作湿度(%)5~80(結露なきこと)入力電圧範囲(V)AC90~264通信速度10Mbps/100Mbps/1000Mbpsポート10BASE-T/100BASE-TX(RJ-45コネクター)×16(PoE-OUT)、オートネゴシエーション、10M/100M Full/Half固定設定、 MDI/MDI-X自動認識、MDI/MDI-X固定設定、10/100/1000BASE-T(RJ-45コネクター)×2(コンボポート)、オートネゴシエーション、10M/100M/1000M Full固定設定、MDI/MDI-X自動認識、MDI/MDI-X固定設定、SFPスロット×2(コンボポート)、RS-232(RJ-45コネクター)×1
AT-SH230-28GP アライドテレシスAT-SH230-28GPアライドテレシス
199,800税込219,780
1台
8日以内出荷
10/100/1000BASE-T ポートを 24ポートと SFPスロットを 4スロット装備した レイヤー2plus ギガビット・インテリジェント PoE+ スイッチです。 CentreCOM Secure HUB SH230シリーズは、AMF非対応のデバイスと AMFネット ワークをつなげる HUBとして最適なコストパフォーマンスと機能セットを提供します。
セット内容本体、電源ケーブル、電源ケーブル抜け防止フック、19インチラックマウントキット(1式)、本製品をお使いの前に、梱包内容、英文製品情報、製品保証書(5年間)、シリアル番号シール(2枚)質量(kg)4.7定格周波数(Hz)50/60定格入力電圧(V)AC100~240外形寸法(幅W×奥行D×高さH)(mm)440×290×44準拠規格IEEE 802.3 10BASE-T, IEEE 802.3u 100BASE-TX/FX,IEEE 802.3ah 100BASE-BX, IEEE 802.3z 1000BASE-LX/SX,IEEE 802.3ab 1000BASE-T, IEEE 802.3ah 1000BASE-BX10,IEEE 802.3x Flow Control,IEEE 802.3af Power over Ethernet,IEEE 802.3at Power over Ethernet+,IEEE 802.3az Energy-Efficient Ethernet,IEEE 802.1D-2004 Spanning Tree, Rapid Spanning Tree,IEEE 802.1Q-2005 VLAN Tagging, Multiple Spanning Tree,IEEE 802.1X Port Based Network Access Control,IEEE 802.1AB Link Layer Discovery Protocol,IEEE 802.1AX-2008 Link Aggregation (static and dynamic),IEEE 802.1p Class of Service, priority protocol定格入力電流(A)6.4(最大5.8実測値)安全規格UL60950-1,CSA-C22.2 No.60950-1EMI規格VCCI クラスA動作温度(℃)0~50動作湿度(%)5~90(結露なきこと)アズワン品番64-3712-91入力電圧範囲(V)AC90~264通信速度10Mbps/100Mbps/1000Mbpsポート10/100/1000BASE-T(RJ-45コネクター)×24(PoE-OUT)、オートネゴシエーション、10M/100M Full/Half 固定設定、1000M Full固定設定、MDI/MDI-X自動認識、MDI/MDI-X固定設定、SFPスロット×4、RS-232 (RJ-45コネクター)×1、SDHCカードスロット ×1
AT-SH230-10GP アライドテレシスAT-SH230-10GPアライドテレシス
98,980税込108,878
1台
翌日出荷
10/100/1000BASE-Tポートを8ポートとSFPスロットを2スロット装備したレイヤー 2plus ギガビット・インテリジェント PoE+(IEEE802.3at準拠) スイッチです。 CentreCOM Secure HUB SH230シリーズは、AMF非対応のデバイスと AMFネットワーク をつなげる HUBとして最適なコストパフォーマンスと機能セットを提供します。
セット内容本体、電源ケーブル、電源ケーブル抜け防止フック、19インチラックマウントキット(1式)、本製品をお使いの前に、梱包内容、英文製品情報、製品保証書(5年間)、シリアル番号シール(2枚)質量(kg)2.1定格周波数(Hz)50/60定格入力電圧(V)AC100~240外形寸法(幅W×奥行D×高さH)(mm)210×275×42.5(突起部含まず)準拠規格IEEE 802.3 10BASE-T, IEEE 802.3u 100BASE-TX/X1,IEEE 802.3ah 100BASE-BX, IEEE 802.3z 1000BASE-LX/SX,IEEE 802.3ab 1000BASE-T, IEEE 802.3ah 1000BASE-BX10,IEEE 802.3x Flow Control,IEEE 802.3af Power over Ethernet,IEEE 802.3at Power over Ethernet+,IEEE 802.3az Energy-Efficient Ethernet,IEEE 802.1D-2004 Spanning Tree, Rapid Spanning Tre4IEEE 802.1Q-2005 VLAN Tagging, Multiple Spanning Tree,IEEE 802.1X Port Based Network Access Control,IEEE 802.1AB Link Layer Discovery Protocol,IEEE 802.1AX-2008 Link Aggregation (static and dynamic),IEEE 802.1p Class of Service, priority protocol定格入力電流(A)2.4(最大2.1実測値)安全規格UL60950-1,CSA-C22.2 No.60950-1EMI規格VCCI クラスA動作温度(℃)0~50動作湿度(%)5~90(結露なきこと)アズワン品番64-3712-90入力電圧範囲(V)AC90~264通信速度10Mbps/100Mbps/1000Mbpsポート10/100/1000BASE-T(RJ-45コネクター)×8(PoE-OUT)、オートネゴシエーション、10M/100M Full/Half 固定設定、1000M Full固定設定、MDI/MDI-X自動認識、MDI/MDI-X固定設定、SFPスロット×2、SDHCカードスロット×1
AT-SH230-18GP アライドテレシスAT-SH230-18GPアライドテレシス
159,800税込175,780
1台
8日以内出荷
10/100/1000BASE-T ポートを16ポートとSFPスロットを2スロット装備したレイヤー 2plus ギガビット・インテリジェント PoE+(IEEE802.3at準拠) スイッチです。 CentreCOM Secure HUB SH230シリーズは、AMF非対応のデバイスと AMFネットワーク をつなげる HUBとして最適なコストパフォーマンスと機能セットを提供します。
セット内容本体、電源ケーブル、電源ケーブル抜け防止フック、19インチラックマウントキット(1式)、本製品をお使いの前に、梱包内容、英文製品情報、製品保証書(5年間)、シリアル番号シール(2枚)質量(kg)3定格周波数(Hz)50/60定格入力電圧(V)AC100~240外形寸法(幅W×奥行D×高さH)(mm)341×231×44(突起部含まず)準拠規格IEEE 802.3 10BASE-T, IEEE 802.3u 100BASE-TX/FX,IEEE 802.3ah 100BASE-BX, IEEE 802.3z 1000BASE-LX/SX,IEEE 802.3ab 1000BASE-T, IEEE 802.3ah 1000BASE-BX10,IEEE 802.3x Flow Control,IEEE 802.3af Power over Ethernet,IEEE 802.3at Power over Ethernet+,IEEE 802.3az Energy-Efficient Ethernet,IEEE 802.1D-2004 Spanning Tree, Rapid Spanning Tree,IEEE 802.1Q-2005 VLAN Tagging, Multiple Spanning Tree,IEEE 802.1X Port Based Network Access Control,IEEE 802.1AB Link Layer Discovery Protocol,IEEE 802.1AX-2008 Link Aggregation (static and dynamic),IEEE 802.1p Class of Service, priority protocol定格入力電流(A)4.2(最大3.8実測値)安全規格UL60950-1,CSA-C22.2 No.60950-1EMI規格VCCI クラスA動作温度(℃)0~50動作湿度(%)5~90(結露なきこと)アズワン品番64-3712-89入力電圧範囲(V)AC90~264通信速度10Mbps/100Mbps/1000Mbpsポート10/100/1000BASE-T(RJ-45コネクター)×16(PoE-OUT)、 オートネゴシエーション、10M/100M Full/Half 固定設定、1000M Full固定設定、MDI/MDI-X自動認識、MDI/MDI-X固定設定、SFPスロット×2、RS-232 (RJ-45コネクター)×1、SDHCカードスロット×1
LAN用SPD 昭電LAN用SPD昭電
12,980税込14,278
1個
当日出荷
19インチラック実装に最適な LAN用SPD
用途LAN回線に侵入する雷 サージからサーバー,HUB パソコンなどを守るSPD仕様試験カテゴリ/JIS C 5381-21、(近端漏話)DC~100MHz 32.3dB以上、35mmレール(DINレール)に装着可能適合(回線)、1000BASE-T、100BASE-TX、PoE、PoE Plus幅(mm)22定格電流(A)(12/36pair)0.6/30W、(45/78pair)0.6/30W使用環境温度(℃)-40~+70最大使用電圧(V)(連続)DC60使用環境湿度(%)96以下電圧防護レベル(V)500以下RoHS指令(10物質対応)対応耐インパルス(8/20μs)5kA、(10/350μs)1kA挿入損失(dB)DC~100MHz 1.0以下リターンロス(dB)DC~100MHz 12.1以上
サンダーブロッカーシリーズ 【通信用】LAN回線用 昭電サンダーブロッカーシリーズ 【通信用】LAN回線用昭電
12,980税込14,278
1個
当日出荷
1000Base-T(CAT5e)、100Base-TX、PoE、PoE Plus用LAN回線対応のネットワーク機器を雷害から守るSPDです。高耐量素子を採用することで直撃雷波形(10/350 JIS カテゴリD1)に対応、国土交通省仕様にも準拠しています。パソコンやサーバーなどのネットワークに最適です。
用途1000Base-T,100Base-TX PoE,PoE+対応通信機器の雷害対策用仕様主な保護対象機器:パソコン、 サーバ、 HUB、 ルータ付属品モジュラケーブル(CAT.5e)アースケーブル適合(通信線)1000Base-T(CAT5e)、100Base-TX、PoE、PoE Plus電源(インパルス保護性能)通信:600V以下、(インパルス電流耐量)通信:5000Aコネクタモジュラ:RJ-45 8(8心) シールド対応RoHS指令(10物質対応)対応本体寸法(幅W×高さH×奥行D)(mm)81×40×35
6メガピクセル防水フィッシュアイ型IPカメラ マザーツール6メガピクセル防水フィッシュアイ型IPカメラマザーツール
69,980税込76,978
1個
4日以内出荷
1台で360°全方位監視対応有効画素6メガピクセルH.265圧縮方式対応microSDカード録画機能付き赤外線投光器内蔵で夜間の撮影も可能(最長照射距離15m)防水規格IP66対応Micro Edge、Google Chrome、Firefox経由で各種パラメータ設定可能PCアプリケーション「SmartPSSLite」ダウンロード
仕様【同時アクセス数】20ユーザー(総帯域幅48MB)付属品取扱説明書/トルクスレンチ/取付用ネジ・アンカー/取付金具/取付位置決めシート/LAN端子キャップ質量(g)約480電源PoE対応HUB IEEE802.3af/at/bt、DC12V1Aケーブル長(m)約0.4寸法(Φ×高さH)(mm)約120.0×53.5消費電力最大 約8.1W(DC12V) / 約10.0W(PoE)レンズ1.68mm F2.0保護等級IP66(本体のみ)有効画素数約600万画素機能【デイナイト】カラー / 白黒/ 自動【画像処理】輝度 / コントラスト / 彩度 / シャープネス / ガンマ / 上下左右反転 / プライバシーマスク解像度2560(H)×2560(V)視野角水平約180° / 垂直180°動作温湿度範囲-10~50℃ 10~90%RH(結露無きこと)ホワイトバランス自動 / 自然 / 街灯 / 屋外 / 手動 / カスタムスロット【メモリカード】microSDカードスロット×1(最大512GB対応)端子【外部電源入力】DC12V入力×1ノイズリダクション3D-DNRシャッタースピード1/3-1/100,000sプロトコルIPv4; IPv6; HTTP; TCP; UDP; ARP; RTSP; RTMP; SMTP; FTP; SFTP; DHCP; DNS; DDNS; QoS; UPnP; NTP; Multicast; SAMBA; PPPoE; SNMP; P2PRoHS指令(10物質対応)対応補正機能【逆光】BLC / HLC / WDR / SSA圧縮方法H.265 / H.264 /H264B / H.264H / MJPEG最低被写体照度(Lux)0.005照射距離(m)【赤外線】最長約15対応ブラウザGoogle Chrome / Micro Edge / Firefoxイメージセンサー1/2.5 インチカラーCMOSLANポート:RJ45×1 10/100BaseT
5倍電動ズームレンズ搭載5メガピクセル防水バレット型IPカメラ マザーツール5倍電動ズームレンズ搭載5メガピクセル防水バレット型IPカメラマザーツール
69,980税込76,978
1個
4日以内出荷
H.265圧縮方式対応有効画素5メガピクセルmicroSDカード録画機能付き赤外線投光器内蔵で夜間の撮影も可能(最長照射距離60m)防水規格IP66屋外設置可能Google Chrome経由で各種パラメータ設定可能PCアプリケーション「SmartPSSLite」ダウンロード
仕様【同時アクセス数】20ユーザー(総帯域幅48MB)付属品取扱説明書/トルクスレンチ/取付用ネジ・アンカー/取付位置決めシート/LAN端子キャップ質量(g)約1100電源PoE対応HUB IEEE802.3af/at/bt、DC12V2Aケーブル長(m)約0.3消費電力最大 約10.4W(DC12V) / 約13.0W(PoE)寸法(幅W×高さH×奥行D)(mm)約95.0×95.0×273.2レンズ2,7mm~13.5mm F1.5保護等級IP66(本体のみ)有効画素数約500万画素機能【デイナイト】カラー / B/W / 自動【画像処理】輝度 / コントラスト / 彩度 / シャープネス / ガンマ / ミラー / 反転 / EIS解像度2960(H)×1668(V)視野角水平約113°~36° / 垂直約61°~20°動作温湿度範囲-10~50℃ 10~90%RH(結露無きこと)ホワイトバランス自動 / 自然 / 街灯 / 屋外 / 手動 / カスタムスロット【メモリカード】microSDカードスロット×1(最大512GB対応)端子【外部電源入力】DC12V入力×1ノイズリダクション3D-DNR画像サイズ【メインストリーム】2960×1668/2880×1620/2688×1520/2560×1440/2048×1536/2304×1296/1920×1080/1280×960/1280×720【サブストリーム1】704×480/640×480/352×240【サブストリーム2】1920×1080/1280×720/704×480/640×480【サブストリーム3】1280×720/704×480/640×480シャッタースピード1/3-1/100,000sプロトコルIPv4; IPv6; HTTP; TCP; UDP; ARP; RTSP; RTMP; SMTP; FTP; SFTP; DHCP; DNS; DDNS; QoS; UPnP; NTP;Multicast; SAMBA; PPPoE; SNMP; P2PRoHS指令(10物質対応)対応補正機能【逆光】BLC / HLC / WDR / SSA圧縮方法H.265 / H.264 / MJPEG最低被写体照度(Lux)0.0009照射距離(m)【赤外線】最長約60フレームレート全画像サイズ:最大20fps対応ブラウザGoogle Chrome(推奨) / Internet Explorer / Firefoxイメージセンサー1/2.7 インチカラーCMOSLANポート:RJ45×1 10/100BaseT
5倍電動ズームレンズ搭載5メガピクセル防水ドーム型IPカメラ マザーツール5倍電動ズームレンズ搭載5メガピクセル防水ドーム型IPカメラマザーツール
69,980税込76,978
1個
4日以内出荷
H.265圧縮方式対応有効画素5メガピクセルmicroSDカード録画機能付き赤外線投光器内蔵で夜間の撮影も可能(最長照射距離40m)防水規格IP66屋外設置可能Google Chrome経由で各種パラメータ設定可能PCアプリケーション「SmartPSSLite」ダウンロード
仕様【同時アクセス数】20ユーザー(総帯域幅48MB)付属品取扱説明書/トルクスレンチ/取付用ネジ・アンカー/取付位置決めシート/LAN端子キャップ寸法(mm)約Φ159.1×118.1(D)質量(g)約906電源PoE対応HUB IEEE802.3af/at/bt、DC12V2Aケーブル長(m)約0.4消費電力最大 約10.4W(DC12V) / 約13.0W(PoE)レンズ2,7mm~13.5mm F1.5保護等級IP66(本体のみ)有効画素数約500万画素機能【デイナイト】カラー / B/W / 自動【画像処理】輝度 / コントラスト / 彩度 / シャープネス / ガンマ / ミラー / 反転 / EIS解像度2960(H)×1668(V)視野角水平約116°~35° / 垂直約62°~20°動作温湿度範囲-10~50℃ 10~90%RH(結露無きこと)ホワイトバランス自動 / 自然 / 街灯 / 屋外 / 手動 / カスタムスロット【メモリカード】microSDカードスロット×1(最大512GB対応)端子【外部電源入力】DC12V入力×1ノイズリダクション3D-DNR画像サイズ【メインストリーム】2960×1668/2880×1620/2688×1520/2560×1440/2048×1536/2304×1296/1920×1080/1280×960/1280×720【サブストリーム1】704×480/640×480/352×240【サブストリーム2】1920×1080/1280×720/704×480/640×480【サブストリーム3】1280×720/704×480/640×480シャッタースピード1/3-1/100,000sプロトコルIPv4; IPv6; HTTP; TCP; UDP; ARP; RTSP; RTMP; SMTP; FTP; SFTP; DHCP; DNS; DDNS; QoS; UPnP; NTP; Multicast; SAMBA; PPPoE; SNMP; P2PRoHS指令(10物質対応)対応補正機能【逆光】BLC / HLC / WDR / SSA圧縮方法H.265 / H.264 / MJPEG最低被写体照度(Lux)0.0009照射距離(m)【赤外線】最長約40フレームレート全画像サイズ:最大20fps対応ブラウザGoogle Chrome(推奨) / Internet Explorer / Firefoxイメージセンサー1/2.7 インチカラーCMOSLANポート:RJ45×1 10/100BaseT
5メガピクセル防水バレット型IPカメラ マザーツール5メガピクセル防水バレット型IPカメラマザーツール
29,980税込32,978
1個
4日以内出荷
H.265圧縮方式対応有効画素5メガピクセルmicroSDカード録画機能付き赤外線投光器内蔵で夜間の撮影も可能(最長照射距離30m)防水規格IP66屋外設置可能Microsoft Edge(IEモード推奨)経由で各種パラメータ設定可能PCアプリケーション「SmartPSSLite」ダウンロード
仕様【同時アクセス数】20ユーザー(総帯域幅48MB)付属品取扱説明書 / 取付用ネジ・アンカー / LAN端子キャップ質量(g)約470消費電力(W)最大約6電源PoE対応HUB IEEE802.3af/at/bt、DC12V1Aケーブル長(m)約0.3寸法(幅W×高さH×奥行D)(mm)約70×70×165.8レンズ2.8mm F1.6保護等級IP66(本体のみ)有効画素数約500万画素機能【デイナイト】カラー / B/W / 自動【画像処理】輝度 / コントラスト / 彩度 / シャープネス / ガンマ / ミラー / 反転解像度2960(H)×1668(V)視野角水平約109° / 垂直約59°動作温湿度範囲-10~50℃ 10~90%RH(結露無きこと)ホワイトバランス自動 / 自然 / 街灯 / 屋外 / 手動 / スケジュールスロット【メモリカード】microSDカードスロット×1(最大256GB対応)端子【外部電源入力】DC12V入力×1ノイズリダクション3D-DNR画像サイズ【メインストリーム】2960×1668 / 2880×1620 / 2688×1520 / 2048×1536 / 2304×1296 / 1920×1080 / 1280×960 / 1280×720 /【サブ】704×480/640×480/352×240シャッタースピード1/3-1/100,000sプロトコルIPv4; IPv6; HTTP; TCP; UDP; ARP; RTSP; RTMP;SMTP; FTP; SFTP; DHCP; DNS; DDNS; QoS; UPnP; NTP;Multicast; PPPoE; Boujour; P2PRoHS指令(10物質対応)対応補正機能【逆光】BLC / HLC / WDR圧縮方法H.265 / H.264 / MJPEG最低被写体照度(Lux)0.007照射距離(m)【赤外線】最長約30フレームレート全画像サイズ:最大20fps対応ブラウザMicrosoft Edge(IEモード推奨)イメージセンサー1/2.7 インチカラーCMOSLANポート:RJ45×1 10/100BaseT
5メガピクセル防水ドーム型IPカメラ マザーツール5メガピクセル防水ドーム型IPカメラマザーツール
29,980税込32,978
1個
4日以内出荷
H.265圧縮方式対応有効画素5メガピクセルmicroSDカード録画機能付き赤外線投光器内蔵で夜間の撮影も可能(最長照射距離30m)防水規格IP66屋外設置可能Microsoft Edge(IEモード推奨)経由で各種パラメータ設定可能PCアプリケーション「SmartPSSLite」ダウンロード
仕様【同時アクセス数】20ユーザー(総帯域幅48MB)付属品取扱説明書 / トルクスレンチ / 取付用ネジ・アンカー / 取付位置決めシート / LAN端子キャップ寸法(mm)約Φ109.9×81(D)質量(g)約360消費電力(W)最大約6電源PoE対応HUB IEEE802.3af/at/bt、DC12V0.5Aケーブル長(m)約0.4レンズ2.8mm F1.6保護等級IP66(本体のみ)有効画素数約500万画素機能【デイナイト】カラー / B/W / 自動【画像処理】輝度 / コントラスト / 彩度 / シャープネス / ガンマ / ミラー / 反転解像度2960(H)×1668(V)視野角水平約110° / 垂直約60°動作温湿度範囲-10~50℃ 10~90%RH(結露無きこと)ホワイトバランス自動 / 自然 / 街灯 / 屋外 / 手動 / スケジュールスロット【メモリカード】microSDカードスロット×1(最大256GB対応)端子【外部電源入力】DC12V入力×1ノイズリダクション3D-DNR画像サイズ【メインストリーム】2960×1668/ 2880×1620/ 2688×1520/ 2048×1536/ 2304×1296/ 1920×1080/ 1280×960/ 1280×720【サブストリーム】704×480/640×480/352×240シャッタースピード1/3-1/100,000sプロトコルIPv4; IPv6; HTTP; TCP; UDP; ARP; RTSP; RTMP;SMTP; FTP; SFTP; DHCP; DNS; DDNS; QoS; UPnP; NTP;Multicast; PPPoE; Boujour; P2PRoHS指令(10物質対応)対応補正機能【逆光】BLC / HLC / WDR圧縮方法H.265 / H.264 / MJPEG最低被写体照度(Lux)0.007照射距離(m)【赤外線】最長約30フレームレート全画像サイズ:最大20fps対応ブラウザMicrosoft Edge(IEモード推奨)イメージセンサー1/2.7 インチカラーCMOSLANポート:RJ45×1 10/100BaseT
4倍電動ズームレンズ搭載8メガピクセル防水バレット型IPカメラ マザーツール4倍電動ズームレンズ搭載8メガピクセル防水バレット型IPカメラマザーツール
99,980税込109,978
1個
4日以内出荷
H.265圧縮方式対応有効画素8メガピクセルmicroSDカード録画機能付き赤外線投光器内蔵で夜間の撮影も可能(最長照射距離60m)防水規格IP66屋外設置可能Google Chrome経由で各種パラメータ設定可能PCアプリケーション「SmartPSSLite」ダウンロード
仕様【同時アクセス数】20ユーザー(総帯域幅80MB)付属品取扱説明書/トルクスレンチ/取付用ネジ・アンカー/取付位置決めシート/LAN端子キャップ質量(g)約1100電源PoE対応HUB IEEE802.3af/at/bt、DC12V2Aケーブル長(m)約0.3消費電力最大 約11W(DC12V) / 約14.0W(PoE)寸法(幅W×高さH×奥行D)(mm)約95.0×95.0×273.2レンズ2.7 mm-12 mm保護等級IP66(本体のみ)有効画素数約800万画素機能【デイナイト】カラー / B/W / 自動【画像処理】輝度 / コントラスト / 彩度 / シャープネス / ガンマ / ミラー / 反転 / EIS解像度3840 (H) × 2160 (V)視野角水平約113°~36° / 垂直約61°~20°動作温湿度範囲-10~50℃ 10~90%RH(結露無きこと)ホワイトバランス自動 / 自然 / 街灯 / 屋外 / 手動 / カスタムスロット【メモリカード】microSDカードスロット×1(最大512GB対応)端子【外部電源入力】DC12V入力×1ノイズリダクション3D-DNR画像サイズ【メインストリーム】3840×2160/3072×2048/3072×1728/2592×1944/2688×1520/2560×1440/2048×1536/2304×1296/1920×1080/1280×960/1280×720【サブストリーム1】704×480/640×480/352×240【サブストリーム2】1920×1080/1280×720/640×480【サブストリーム3】1280×720/704×480/640×480シャッタースピード1/3-1/100,000sプロトコルIPv4/IPv6/DHCP/DNS/HTTP/TCP/UDP/RTSP/HTTPS/PPPoE/DDNS/SMTP/UPnP/RTMP/NTP/ARP/RTSP/SNMP/マルチキャスト/QOS/P2PRoHS指令(10物質対応)対応補正機能【逆光】BLC / HLC / WDR / SSA圧縮方法H.265/H.264/H.264B/H.264H最低被写体照度(Lux)0.0008照射距離(m)【赤外線】最長約60フレームレート全画像サイズ:最大20fps対応ブラウザGoogle Chrome(推奨) / Internet Explorer / Firefoxイメージセンサー1/2.7 インチカラーCMOSLANポート:RJ45×1 10/100BaseT
4メガピクセル防水スピードドーム型IPカメラ マザーツール4メガピクセル防水スピードドーム型IPカメラマザーツール
119,800税込131,780
1個
4日以内出荷
25倍ズームレンズとパン・チルト機能により1台で広範囲の監視が可能有効画素400万画素H.265圧縮方式対応microSDカード録画機能付き赤外線投光器内蔵で夜間の撮影も可能(最長照射距離100m)防水規格IP66対応Micro Edge、Google Chrome、Firefox経由で各種パラメータ設定可能PCアプリケーション「SmartPSSLite」ダウンロード
仕様【同時アクセス数】20ユーザー(総帯域幅64MB)付属品取付ネジ+アンカーセット×4、LAN端子キャップセット 、取付金具、取付用スポンジ、取付位置決めシート、落下防止用金具、落下防止用金具取付ネジ、取扱説明書質量(g)約2500消費電力(W)最大 約22電源PoE対応HUB IEEE802.3af/at/bt、DC12V5Aケーブル長(m)約0.3寸法(Φ×高さH)(mm)約171.1×170.4レンズ5mm-125mm、F1.6-F3.6保護等級IP66(本体のみ)有効画素数約400万画素機能【デイナイト】カラー / 白黒/ 自動【画像処理】輝度 / コントラスト / 彩度 / 彩度ゲイン抑圧 / シャープネス / シャープネス抑圧 / ガンマ / 上下左右反転 / プライバシーマスク解像度2560(H)×1440(V)視野角水平:約53~4°、垂直:約32~2°動作温湿度範囲-10~50℃ 10~90%RH(結露無きこと)ホワイトバランス自動、室内、屋外、ATW、手動、ナトリウムランプ、自動、街灯スロット【メモリカード】microSDカードスロット×1(最大512GB対応)端子【外部電源入力】DC12V入力×1ノイズリダクション2Dノイズリダクション、3Dノイズリダクションシャッタースピード自動、1~1/30000プロトコルFTP / RTMP / IPv6 / Bonjour / IPv4 / DNS / RTCP / PPPoE /NTP / RTP / 802.1x / HTTPS / SNMP / TCP/IP / DDNS / UPnPNFS / ICMP / UDP / IGMP / HTTP / SSL / / DHCP / SMTP Qos / RTSP / ARPRoHS指令(10物質対応)対応補正機能【逆光】無効、BLC、HLC、WDR圧縮方法H.265 / H.264 /H264B / H.264H / MJPEG最低被写体照度(Lux)0.005照射距離(m)【赤外線】最長約100対応ブラウザGoogle Chrome / Micro Edge / Firefoxイメージセンサー1/2.8 インチカラーCMOSLANポート:RJ45×1 10/100BaseT
4メガピクセルPTZ機能搭載防水ドーム型IPカメラ マザーツール4メガピクセルPTZ機能搭載防水ドーム型IPカメラマザーツール
49,980税込54,978
1個
4日以内出荷
上下左右に旋回可能プリセット登録により自動巡回監視に対応有効画素400万画素H.265圧縮方式対応microSDカード録画機能付き赤外線投光器内蔵で夜間の撮影も可能(最長照射距離20m)防水規格IP66対応Micro Edge、Google Chrome、Firefox経由で各種パラメータ設定可能PCアプリケーション「SmartPSSLite」ダウンロード
仕様【同時アクセス数】20ユーザー(総帯域幅64MB)付属品取付ネジ+アンカーセット×3、LAN端子キャップセット、取付金具、取付位置決めシート、取扱説明書質量(g)約510消費電力(W)最大 約13電源PoE対応HUB IEEE802.3af/at/bt、DC12V5Aケーブル長(m)約0.2寸法(Φ×高さH)(mm)約128.0×65.7レンズ2.8mm-12mm、F1.8-F2.7保護等級IP66(本体のみ)有効画素数約400万画素機能【デイナイト】カラー / 白黒/ 自動【画像処理】輝度 / コントラスト / 彩度 / 彩度ゲイン抑圧 / シャープネス / シャープネス抑圧 / ガンマ / 上下左右反転 / プライバシーマスク解像度2560(H)×1440(V)視野角水平:約92-42°、垂直:約50-23°動作温湿度範囲-10~50℃ 10~90%RH(結露無きこと)ホワイトバランス自動、室内、屋外、ATW、手動、ナトリウムランプ、自動、街灯スロット【メモリカード】microSDカードスロット×1(最大512GB対応)端子【外部電源入力】DC12V入力×1ノイズリダクション2Dノイズリダクション、3Dノイズリダクションシャッタースピード自動、1~1/30000プロトコルFTP / RTMP / IPv6 / Bonjour / IPv4 / DNS / RTCP / PPPoE /NTP / RTP / 802.1x / HTTPS / SNMP / TCP/IP / DDNS / UPnPNFS / ICMP / UDP / IGMP / HTTP / SSL / / DHCP / SMTP Qos / RTSP / ARPRoHS指令(10物質対応)対応補正機能【逆光】無効、BLC、HLC、WDR圧縮方法H.265 / H.264 /H264B / H.264H / MJPEG最低被写体照度(Lux)0.005照射距離(m)【赤外線】最長約20対応ブラウザGoogle Chrome / Micro Edge / Firefoxイメージセンサー1/1.8 インチカラーCMOSLANポート:RJ45×1 10/100BaseT
2メガピクセル防水バレット型IPカメラ マザーツール2メガピクセル防水バレット型IPカメラマザーツール
19,980税込21,978
1個
4日以内出荷
H.265圧縮方式対応有効画素2メガピクセルmicroSDカード録画機能付き赤外線投光器内蔵で夜間の撮影も可能(最長照射距離30m)防水規格IP66屋外設置可能Microsoft Edge(IEモード推奨)経由で各種パラメータ設定可能PCアプリケーション「SmartPSSLite」ダウンロード
仕様【同時アクセス数】10ユーザー(総帯域幅48MB)付属品取扱説明書 / 取付用ネジ・アンカー / LAN端子キャップ質量(g)約480消費電力(W)最大約4.6電源PoE対応HUB IEEE802.3af/at/bt、DC12V1Aケーブル長(m)約0.3寸法(幅W×高さH×奥行D)(mm)約70×70×165.8レンズ2.8mm F1.6保護等級IP66(本体のみ)有効画素数約200万画素機能【デイナイト】カラー / B/W / 自動【画像処理】輝度 / コントラスト / 彩度 / シャープネス / ガンマ / ミラー / 反転解像度1920(H)×1080(V)視野角水平約105° / 垂直約57°動作温湿度範囲-10~50℃ 10~90%RH(結露無きこと)ホワイトバランス自動 / 自然 / 街灯 / 屋外 / 手動 / スケジュールスロット【メモリカード】microSDカードスロット×1(最大256GB対応)端子【外部電源入力】DC12V入力×1ノイズリダクション3D-DNR画像サイズ【メインストリーム】2960×1668 / 2880×1620 / 2688×1520 / 2048×1536 / 2304×1296 / 1920×1080 / 1280×960 / 1280×720 /【サブ】704×480/640×480/352×240シャッタースピード1/3-1/100,000sプロトコルIPv4; IPv6; HTTP; TCP; UDP; ARP; RTSP; RTMP;SMTP; FTP; SFTP; DHCP; DNS; DDNS; QoS; UPnP; NTP;Multicast; PPPoE; Boujour; P2PRoHS指令(10物質対応)対応補正機能【逆光】BLC / HLC / WDR圧縮方法H.265 / H.264 / MJPEG最低被写体照度(Lux)0.005照射距離(m)【赤外線】最長約30フレームレート全画像サイズ:最大20fps対応ブラウザMicrosoft Edge(IEモード推奨)イメージセンサー1/2.7 インチカラーCMOSLANポート:RJ45×1 10/100BaseT
2メガピクセル防水ドーム型IPカメラ マザーツール2メガピクセル防水ドーム型IPカメラマザーツール
19,980税込21,978
1個
4日以内出荷
H.265圧縮方式対応有効画素2メガピクセルmicroSDカード録画機能付き赤外線投光器内蔵で夜間の撮影も可能(最長照射距離30m)防水規格IP66屋外設置可能Microsoft Edge(IEモード推奨)経由で各種パラメータ設定可能PCアプリケーション「SmartPSSLite」ダウンロード
仕様【同時アクセス数】10ユーザー(総帯域幅48MB)付属品取扱説明書 / トルクスレンチ / 取付用ネジ・アンカー / 取付位置決めシート / LAN端子キャップ / 取付マウント寸法(mm)約Φ109.9×100.9(D)質量(g)約390消費電力(W)最大約6電源PoE対応HUB IEEE802.3af/at/bt、DC12V0.5Aケーブル長(m)約0.3レンズ2.8mm F1.6保護等級IP66(本体のみ)有効画素数約200万画素機能【デイナイト】カラー / B/W / 自動【画像処理】輝度 / コントラスト / 彩度 / シャープネス / ガンマ / ミラー / 反転解像度1920(H)×1080(V)視野角水平約106° / 垂直約56°動作温湿度範囲-10~50℃ 10~90%RH(結露無きこと)ホワイトバランス自動 / 自然 / 街灯 / 屋外 / 手動 / スケジュールスロット【メモリカード】microSDカードスロット×1(最大256GB対応)端子【外部電源入力】DC12V入力×1ノイズリダクション3D-DNR画像サイズ【メインストリーム】2960×1668/2880×1620/2688×1520/2048×1536/2304×1296/1920×1080/1280×960/1280×720【サブストリーム】704×480/640×480/352×240シャッタースピード1/3-1/100,000sプロトコルIPv4; IPv6; HTTP; TCP; UDP; ARP; RTSP; RTMP;SMTP; FTP; SFTP; DHCP; DNS; DDNS; QoS; UPnP; NTP;Multicast; PPPoE; Boujour; P2PRoHS指令(10物質対応)対応補正機能【逆光】BLC / HLC / WDR圧縮方法H.265 / H.264 / MJPEG最低被写体照度(Lux)0.005照射距離(m)【赤外線】最長約30フレームレート全画像サイズ:最大20fps対応ブラウザMicrosoft Edge(IEモード推奨)イメージセンサー1/2.8 インチカラーCMOSLANポート:RJ45×1 10/100BaseT
AT-FS980M/9PS-Z5 PoEスイッチ アライドテレシスAT-FS980M/9PS-Z5 PoEスイッチアライドテレシス
21,980税込24,178
1式
11日以内出荷
AT-FS980M/9PS-Z5は、10BASE-T/100BASE-TXポートを8ポート、SFPと10/100/1000BASE-Tのコンボポートを1ポート装備した、ファーストイーサネット・インテリジェント・PoE+(IEEE802.3at準拠)スイッチ(デリバリースタンダード保守5年付)です。CentreCOM Secure HUB FS980Mシリーズは、AMF非対応のデバイスとAMFネットワークをつなげるHUBとして最適なコストパフォーマンスと機能セットを提供します。◆ご購入前こちらご確認下さい⇒
仕様●タイプ:スイッチレイヤー2スイッチ●標準ポート数:9●最大ポート数:9●通信速度:10Mbps/100Mbps/1000Mbps●SNMP機能:あり●AUTO-MDIX機能:あり●VLAN機能:ポートベースVLAN、プロトコルVLAN、IEEE8021QタグVLAN × 4094個、マルチプルVLAN●冷却ファン:あり●拡張スロット数:1●手動速度切替:あり●スタッカブル機能:なし●MACアドレス登録件数:16000件●本体カラー:グレー●筐体材質:メタル●電源:ACケーブルあり AC 下限 100V 上限 240V●マグネット:なし●ラックマウントキット:あり●最大消費電力:190W●アスベスト:非含有●RoHS指令:対応●J-Moss:対象外●環境自己主張マーク:なし●電波法備考:同法対象外の製品●電気通信事業法備考:同法対象外の製品●電波法:非対象●電気通信事業法:非対象●法規関連確認日:20240124●本体サイズ(H):44mm●本体サイズ(W):330mm●本体サイズ(D):204mm●本体重量:2500g●電気用品安全法(本体):非対象●電気用品安全法(付属品等):適合/例外承認●電気用品安全法(備考):適合:AC電源ケーブル●※RoHS指令情報は2024年3月時点のものです。アズワン品番68-4518-51
すべてのカテゴリ
安全保護具・作業服・安全靴
物流/保管/梱包用品/テープ
安全用品/防災・防犯用品/安全標識
オフィスサプライ
オフィス家具/照明/清掃用品
切削工具・研磨材
測定・測量用品
作業工具/電動・空圧工具
スプレー・オイル・グリス/塗料/接着・補修/溶接
配管・水廻り部材/ポンプ/空圧・油圧機器・ホース
メカニカル部品/機構部品
制御機器/はんだ・静電気対策用品
建築金物・建材・塗装内装用品
空調・電設資材/電気材料
ねじ・ボルト・釘/素材
自動車用品
トラック用品
バイク用品
自転車用品
科学研究・開発用品/クリーンルーム用品
厨房機器・キッチン/店舗用品
農業資材・園芸用品
医療・介護用品
 使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら