14インチポータブルTV OT-PFT14TEダイアモンドヘッド当日出荷
壁掛け、自立(スタンド)、車載可能な3WAYスタイルで使える!いつでもどこでも「楽しみ」を手放さない持ち運びにも便利な14インチポータブルテレビです。ACアダプター、DCアダプター、内蔵バッテリーの3電源に対応しており、電源の心配なくどこでもお楽しみいただけます。ワンセグ/フルセグ視聴を自動で切り替えるので操作の不安もありません。外部入力端子にHDMIとAV入力端子を搭載。HDMIでつなぐことでノートパソコンのサブモニターとしてもご使用いただけます。(HDMIケーブルは付属しておりません)USBメモリーやハードディスクをご用意いただくことで、テレビ番組の録画も可能。また、動画・音声・画像のファイルの再生も可能。(USBメモリーやハードディスクは付属しておりません)
付属品ACアダプター、カーアダプター、リモコン(動作テスト用電池を含む)、AVケーブル、車載用バッグ、簡易アンテナ、イヤホン、mini-CASカード、取扱説明書件保証書サイズ14インチ質量(g)約865消費電力(W)18(待機時1以下)電源[ACアダプター]入力:AC100-240V、50/60Hz/出力:DC 12V1.5A[カーアダプター]入力:DC12V/出力:DC12V 1.5A[バッテリー]2000mah、7.4V 満充電時間:約3.5~4時間、連続使用時間:約2時間寸法(幅W×奥行D×高さH)(mm)336×26.5×207コントラスト比500:1(Typ.)TM液晶パネルTFT-LCD解像度1366×768画素視野角45/45/15/35(min)(CR≧10)応答速度8(Typ.)(Tr+Td)ms入力端子アンテナ、DC電源、USB×2、(番組録画、メディア再生)AV、HDMI、イヤホン(ステレオミニピン3.5Φ)、miniB-CADカードスロットスピーカー2W×2対応フォーマット[音声]MP3/WMA/WAV/AAC[動画]MPG4/WMV/AVI/3GP[画像]JPEG/BMP[テキスト]TXT受信周波数地上デジタルUHF(13~62ch)(フルセグ/ワンセグ)※インターネット回線を利用した地デジ受信環境には非対応RoHS指令(10物質対応)対応フレームレート60Hz取扱説明書(47.1MB)アスペクト比16:9輝度(cd/m2)220