ブレット型ネットワークカメラ(IB9369 (3.6mm))/2MP/IR/IP65/IK10/3年Vivotek30日以内出荷
IB9369-F3は2Mピクセルのレンズを搭載した屋外用ブレット型ネットワークカメラです。最新の圧縮方式H.265対応モデルのため、高解像度の映像の容量を効率よく削減します。 監視ニーズに合わせて、焦点距離の異なる2つのモデルから選択可能です。 30mまで照射可能な赤外線IRを搭載しているため、低照度の屋外環境下での撮影を実現します。 IP66の防水防塵性とIK10の耐衝撃性を備えているため、屋外駐車場や駐輪場などの屋外監視に最適です。
仕様【CPU】Multimedia SoC (System-on-Chip)、【Flash】256MB、【WDRテクノロジー】WDRエンハンス、【パン・チルト・ズーム】ePTZ 18倍デジタルズーム(IEプラグインで4倍・本体で4.5倍)、【赤外線光量】30メートルまで有効な赤外線照明器を内蔵IR LED 1個搭載Smart IR、【最大ストリーム】2つまでの同時ストリーム(最大7つの構成が可能なプロファイル)、【ビデオストリーミング】解像度・画質・ビットレートを調整可能Smart Stream Ⅲ対応、【イメージ設定】一般設定:ビデオタイトルとタイムスタンプオーバーレイ/ビデオの向き(反転/鏡面画像/回転)/昼夜の設定イルミネーター:イルミネーター/露出過多防止、【イメージ設定】画像設定:ホワイトバランス/画像調整(明るさ/コントラスト/彩度/シャープネス/ガンマカーブ)/アンチフォグ機能/3DNR、【イメージ設定】露出:BLC/HLC/露出制御(露出レベル/露出時間/ゲイン制御)/AE速度調整/WDR・プライバシーマスク/プロファイル設定のスケジュール化/ピクセルカウンター、【ONVIF】プロファイルG/S/Tサポート済(詳細はhttps://www.onvif.orgを確認)、【動画モーション検出】5つのウインドウによる動画モーション検出/人体検知/タイムフィルター、【VADPパッケージ】スマートモーション検知、【その他・再生プレーヤー】VLC:1.1.11以上付属品クイックインスタレーションガイド、位置調整ステッカー、ネジパック、ケーブルグランド質量(g)671タイプ【アイリスタイプ】固定アイリス消費電力(W)PoE :最大6.49/4(IRオン/オフ)DC12V:最大5.1/3.4(IRオン/オフ)角度(°)【チルト】90対応OSMicrosoft Windows 10/8/7Mac 10.12(Chromeのみ)レンズ固定フォ-カル対応【昼夜対応】取り外し可能な赤外線カットフィルターを装備寸法(Φ×mm)91.1×181.5インターフェース【ネットワーク】10Base-T/100 BaseTX Ethernet (RJ-45)解像度【画像】1920×1080(2MP)保証期間3年間焦点距離(mm)f=3.6S/N比59dB安全規格EMC規格: CE (EN55032 Class A/EN55035)/FCC (FCC Part 15 Subpart B Class A)/ICES-003 issue 7/RCM (AS/NZS CISPR 32 Class A)/VCCI (VCCI-CISPR 32 Class A)、安全性: UL (UL 62368-1)/CB (IEC/EN 62368-1/IEC/EN 62471/IEC/EN 60950-22)IA規格: BIS (IS 13252)BSMI環境: IK10 (IEC 62262)/ IP66 (IEC 60529)確度【撮影】水平:90度、垂直:49度、対角:106度コネクタRJ-45 ネットワーク/PoE接続用入力電源DC 12VIEEE 802.3 af PoE Class 0(同時電源冗長性サポート)シャッター速度(秒)1/5~1/32000内蔵RAM256MB絞りF2.2光量(Lx)最低0.1・F2.2(カラー)<0.005・F2.2(白黒)0(IRイルミネーターオン)接続台数同時に10クライアントまで接続して視聴可能映像圧縮方式H.265/H.264/MJPEGインジケータ【LED】電源および動作状態フレームレート最大30fps@1920×1080アラーム【トリガー】カメラ干渉検知・手動トリガー・定期的なトリガー・モーション検知・録画通知・SDカード寿命通知・システムブート、【イベント】eメール・HTTP・FTP・NASサーバー・MicroSDカードを使用したイベント通知・プッシュ通知eメール・HTTP・FTP・NASサーバおよびMicroSDカードを経由してのファイルアップロード動作温度範囲(℃)起動時:-30~50、動作時(IRオフ):-30~55/動作時(IRオン):-30~50対応ブラウザChrome 58.0以上Internet Explorer 10/11ダイナミックレンジWDRサポート対応プロトコル802.1X、ARP、Bonjour、CIFS/SMB、DDNS、DHCP、DNS、FTP、HTTP、HTTPS、ICMP、IGMPv3、IPv4、IPv6、NTP、PPPoE、QoS(CoS/DSCP)、RTSP/RTP/RTCP、SMTP、SNMP、SSL、TCP/IP、TLS1.2、UDP、UPnPイメージセンサー1/3.1” プログレッシブ CMOSストレージMicroSD/SDHC/SDXCカードスロットへのシームレスレコーディング、NASへの録画湿度(%)95セキュリティ機能アクセスリスト、ダイジェスト認証、HTTPS、IEEE 802.1x、パスワード保護、署名されたファームウェア、ユーザーアクセスログ、ユーザーアカウント管理