カテゴリ
- 制御機器(236)
- 学童・教育用品(208)
- 機構部品(170)
- メカニカル部品(78)
- 電気材料(49)
- コンプレッサー・空圧機器・ホース(44)
- ねじ・ボルト・釘(22)
- 整備工具・ウェア・ツーリング用品(22)
- 自転車部品(13)
- 測定用品(11)
- 素材(切板・プレート・丸棒・パイプ・シート)(10)
- 科学研究・開発用品(9)
- 安全靴・作業靴(7)
- パソコン/周辺機器(7)
- 配管・水廻り設備部材(6)
- トラック純正部品(6)
- 物流用品(4)
- 家電(4)
- 農業機械(3)
- バイク純正部品(2)
- 梱包用品(2)
- 清掃用品(2)
- 建築金物(2)
- 整備工具・収納(2)
- 事務用品(2)
- バイク部品(1)
- はんだ関連・静電気対策用品(1)
- スプレー・オイル・グリス(1)
- 船舶用品・漁業資材(1)
- 安全用品(1)
- 防犯用品(1)
- クリーンルーム用品(1)
- 自動車純正部品(1)
- バッテリー・電装(1)
- 作業工具(1)
絞り込み
ブランド
- RS PRO(282)
- SPARKFUN(195)
- シュナイダーエレクトリック(111)
- SKF(日本エスケイエフ)(53)
- AMPHENOL(26)
- コミネ(22)
- Ringfeder(22)
- NSK(日本精工)(18)
- SIEMENS(15)
- Seeed Studio(14)
- SHIMANO(シマノ)(11)
- TMEHジャパン(11)
- Merck(メルクミリポア)(9)
- Festo(8)
- ハネウェル(7)
- 三菱ふそう(6)
- TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(6)
- SICK(6)
- ホンダ(5)
- ブランドをもっと見る
エコロジープロダクト
「icth」の検索結果

差込キャスターΦ75自在
TMEHジャパン¥1,498税込¥1,6481個当日出荷仕様差込みタイプ:樹脂コーティングパイプ適合(Φ75エラストマー)車輪径(Φmm)75(呼称)材質(車輪)エラストマータイプ自在取付高(mm)96許容荷重(daN)40偏心(mm)29
差込キャスター ASA用
TMEHジャパン¥999税込¥1,0991個当日出荷自在(エラストマー車)車輪径(Φmm)50材質(車輪)エラストマータイプ差込み取付高(mm)69許容荷重(daN)30偏心(mm)21
差込キャスターΦ100自在
TMEHジャパン¥1,998税込¥2,1981個当日出荷仕様差込みタイプ:樹脂コーティングパイプ適合(Φ100エラストマー)車輪径(Φmm)100(呼称)材質(車輪)エラストマータイプ自在取付高(mm)127許容荷重(daN)50偏心(mm)32
差込キャスター樹脂用E
TMEHジャパン¥1,620税込¥1,7821個当日出荷差込みタイプのブレーキ付自在キャスターです。樹脂コーティングパイプ適合(Φ75エラストマー)車輪径(Φmm)75材質(車輪)エラストマー取付高(mm)96取付方式ブレーキ付き自在許容荷重(daN)40偏心(mm)29
差込キャスターΦ50(ウレタン)
TMEHジャパン¥1,420税込¥1,5621個当日出荷車輪径(Φmm)50材質(車輪)ウレタン取付高(mm)69種類自在ブレーキ付許容荷重(daN)40偏心(mm)21
差込キャスターΦ100ブレーキ付き
TMEHジャパン¥2,198税込¥2,4181個欠品中仕様差込みタイプ:樹脂コーティングパイプ適合(Φ100エラストマー)車輪径(Φmm)100(呼称)材質(車輪)エラストマータイプブレーキ付き自在取付高(mm)127許容荷重(daN)50偏心(mm)32
差込キャスター樹脂用U
TMEHジャパン¥1,260税込¥1,3861個3日以内出荷差込みタイプ、樹脂コーティングパイプ適合(Φ50ウレタン)質量(g)192材質(車輪)ウレタン種類自在車輪車輪2インチ(50mm相当)
差込キャスターΦ75自在ESD
TMEHジャパン¥1,998税込¥2,1981個3日以内出荷仕様【差込タイプ】樹脂コーティングパイプ適合(Φ75ESDゴム)車輪径(Φmm)75(呼称)材質(車輪)ESDゴムタイプ自在取付高(mm)96許容荷重(daN)25偏心(mm)29
差込キャスター樹脂用DG
TMEHジャパン¥3,060税込¥3,3661個3日以内出荷差込みタイプのブレーキ付自在キャスターです。車輪径(Φmm)100材質(車輪)ESDゴム取付高(mm)127許容荷重(daN)30偏心(mm)32
アイコム IP210H用 アンテナ 3310005740 ICOM 部品 無線機用 トランシーバー用
ICOM(アイコム)¥4,398税込¥4,8381個3日以内出荷ICTH-81F-SMA(M)-D (ICTH81FSMA(M)D)
デジタル温湿度計 CTHシリーズ
カスタム¥2,598税込¥2,8581個当日出荷内部センサーにより温湿度を測定し、最大/最小値を保存・表示します。カレンダー、時計(目覚まし)機能を搭載しています。設置方法は3とおり(壁掛け、スタンド、マグネット)です。寸法(mm)80×70×21測定範囲温度/湿度:-10~+50℃/10~90%RH質量(g)約64電源単4乾電池×1本(テスト用付属)分解能温度/0.1℃、湿度/1%RHサンプリング時間:1回/10秒測定確度温度/±1℃(0~40℃)・±2℃(その他)、湿度/±5%RH(40~80%RH at 25℃)、±8%RH(その他)アズワン品番1-4061-21
デジタル温湿度計
カスタム¥22,980~税込¥25,278~1台ほか当日出荷から22日以内出荷相対湿度、乾球・湿球温度、露点温度の測定が可能です。 測定値を固定するホールド機能付。 オートパワーオフ機能付(解除可能)。 MAX/MIXメモリ機能付。用途ビルメンテナンスなどの現場に。 空調設備など その他温湿度チェック全般付属品取扱説明書、外部センサートラスコ品番353-0914質量(g)約95(電池含む)奥行(mm)25電源(V)1.5(単4乾電池×1個)電源単4形乾電池 2個測定項目相対湿度、乾球・湿球温度、露点温度精度【内蔵センサー】温度(T1):±0.6℃(0~+50℃)、湿度:±3%RH(25℃/10~90%RH)・±5%RH(それ以外)、湿球温度:±0.2℃(30~90%RH)/演算精度・±0.3℃(それ以外)/演算精度、露点温度:±0.5℃(40~90%RH)/演算精度・±1.0℃(それ以外)/演算精度、【外部センサー】温度(T2):±0.6℃(-20~+50℃)・±1.2℃(それ以外)寸法(幅W×高さH×奥行D)(mm)48×178×25温度測定範囲(℃)【内蔵センサー】温度(T1):-20~50/、湿球温度(WB):-21.6~49/露点温度(DP):-49~49、【外部センサー】温度(T2):-20~70分解能(℃)0.1湿度測定範囲(%)5~95本体寸法(幅W×奥行D×高さH)(mm)48×25×178保存温湿度範囲0~50℃、70%RH以下(但し、結露のないこと)サンプリング周期1回/秒設置方法ハンディタイプアズワン品番5-3034-21温湿度表示最高・最低温湿度温度表示方式デジタルRoHS指令(10物質対応)対応寸法(高さ)(mm)178分解能(%RH)0.1
デジタル温湿度計 CTH-1100
カスタム¥29,980~税込¥32,978~1個ほか当日出荷から22日以内出荷最大値・最小値、偏差表示機能付き、オプションセンサー(熱電対)を付けることで2点の温度を測定し同時に表示します(湿度は1点)。オートパワーオフ機能付き、デジタル出力ジャック(RS-232C)付き。仕様精度:±(0.3%rdg+1℃)/-200~+200℃・分解能:0.1℃/-200~+200℃、0.1%RH・センサー:15×190Lmm・コード長:1.8m・外形寸法:64×30×186Hmm・重量:約320g(電池含む)・電源:006P電池(9V)1個TGK品番219-70-27-03トラスコ品番756-7111型式CTH-1100測定範囲-20~60℃(T-1)、-200~+1370℃(T-2)電源9V型乾電池 1個精度【付属センサー】温度(T1):±0.7℃/湿度:±2.5%RH(25℃にて)、【K熱電対センサー】温度(T2):±(0.3%rdg+1℃)/-200~+199.9℃温度測定範囲(℃)【付属センサー】:-20~60、【K熱電対センサー】:-200~1370分解能(℃)【付属センサー】温度(T1):0.1、【K熱電対センサー】温度(T2):0.1(-200~199.9℃)/1(それ以外)湿度測定範囲(%)5~95本体寸法(幅W×奥行D×高さH)(mm)64×30×186設置方法ハンディタイプ温度表示方式デジタルRoHS指令(10物質対応)対応分解能(%RH)【付属センサー】0.1
Flexible Qwiic Cable - Female Jumper 4-pin
SPARKFUN¥579税込¥6371個当日出荷Description。This is a jumper adapter cable that comes pre-terminated with a female Qwiic JST connector on one end and female connectors on the other. The cable insulation is made from a highly malleable material making it more flexible than our originaアズワン品番67-0420-61
Intuos 筆圧ペン
wacom(ワコム)¥3,298税込¥3,6281個当日出荷Intuos Draw (CTL-490)、Intuos Art (CTH-490/CTH-690)、Intuos Comic (CTH-490/CTH-690)、Intuos Photo (CTH-490)、One by Wacom(CTL-672)専用のペンです。
EK-304 USB ELECTRIC NECK WARMER
コミネ(1件のレビュー)¥3,898税込¥4,2881枚当日出荷肌触りの良いフリース製の電熱ネックウォーマー。市販のUSBモバイルバッテリーを使用可能。パワースイッチの操作により3段階の温度調節が可能。 ・Fleece neck warmer with electric heater(USB) ・USB mobile batteries available on the market can be used ・Three-stage temperature settings are available色BKサイズFREE
リニアガイドキャリッジ SSR-XWシリーズ 15mm
THK¥15,980税込¥17,5781個当日出荷SSR-XW Linear Carriages。THK SSR-XW Linear Carriages make use of a ball cage that helps to eliminate friction between ball bearings, offers low noise during use, and long-term maintenance-free operation, along with high speed response.仕様●メーカーシリーズ:SSR-XW●レール幅:15mm●キャリッジ長さ:56.9mm●キャリッジ幅:34mm●動定格荷重:14.7kN●静定格荷重:16.5kN●コード番号:730-0060アズワン品番65-7849-08
Shift Register 8-Bit - SN74HC595
SPARKFUN¥259税込¥2851個当日出荷Description。The SN74HC595N is a simple 8-bit shift register IC. Simply put, this shift register is a device that allows additional inputs or outputs to be added to a microcontroller by converting data between parallel and serial formats. Your chosen microprocessor is able to communicate with the The SN74HC595N using serial information then gathers or outputs information in a parallel(multi-pin)format. Essentially it takes 8 bits from the serial input and then outputs them to 8 pins.。This small DIP packaged IC contains an 8-bit, serial-in parallel-out shift register that feeds an 8-bit D-type storage register with parallel 3-state outputs.。Note:。This is a drop-in replacement for the 74HC595 shift register IC and should function just fine in any application the previous version could.。Get started with the Shift Register Guide。Features。8-Bit Serial-In, Parallel-Out Shift。Wide Operating Voltage Range of 2 V to 6 V。High-Current 3-State Outputs Can Drive Up to 15 LSTTL Loads。Low Power Consumption:80-μA。±6-mA Output Drive at 5 Vアズワン品番67-0420-82
Raspberry Pi Zero Case
SPARKFUN¥2,298税込¥2,5281個当日出荷Description。The Raspberry Pi Zero Case has been designed to fit both the Pi Zero and the Pi Zero W. These official cases consist of several parts and protect the Raspberry Pi Zero from things like rogue wires that might short it out while still allowing full access to the board. Simply snap the RPi into the bottom half of the enclosure, then snap on a desired top. No tools required!。Each case has a standard base featuring a cut-out to allow access to the GPIO, and a choice of three lids:a standard lid, a GPIO lid(allowing access to the GPIO pins from above)and a camera lid(which, when used with the short camera cable supplied, allows the Raspberry Pi camera to be fitted neatly inside it). Additionally, each case includes a 4cm long CSI cable and four rubber feet.。Note:This case does。NOT。include a Raspberry Pi or Camera Module.アズワン品番67-0425-31
丸型コネクタ 8極 M12 ケーブルマウント
AMPHENOL¥1,798税込¥1,9781個当日出荷The Amphenol Industrial M12 male circular sensor connector has 8 pins。The housing of connector is made from thermoplastic material.IP rating IP68 Threaded joint locking system仕様●極数:8●実装タイプ:ケーブルマウント●コネクタサイズ:M12●プラグ/ソケット:プラグ●結線方法:スクリュー●コード番号:231-0158アズワン品番65-7569-73
BEARING ACCESSORIES
SKF(日本エスケイエフ)¥28,980税込¥31,8781個当日出荷SKF Bearing Lock Nut And Locking Device - KMT 11 Use this lock nut from SKF to secure a bearing to a shaft。It has three locking pins that allow you to accurately position the lock nut at right angles to the shaft。The pins are adjustable, so you can compensate for any slight angular deviations of neighbouring components。The lock nut is easy to install and remove thanks to its pin-locking system。Its also reusable, so its a long-lasting option。This robust component is compatible with high axial loads. Axial static load carrying capacity of 340 kN Mass of 0.56 kg Locking screw size of M8 Recommended tightening torque of 18 Nm Application Information Textile industry Pulp and paper manufacturing Food and beverage industrySKF ロックナット及びロック装置は、ベアリングを補完するために必要です。SKF では、アダプタスリーブ、回収スリーブ、ロックナットなど、幅広いベアリングアクセサリを用意しています。 How do locking screws work 高品質The pins on this lock nut use friction to firmly secure the nut to the shaft and prevent the bearing from sliding。What types of situations is this lock nut best-suited to Thanks to this lock nuts robustness and resistance to corrosion, its particularly useful for applications that experience high heat or high vibration.仕様●タイプ:ベアリングロックナット及びロック装置●コード番号:209-3864アズワン品番65-7942-23
WarmMark ウォームマーク 温度・時間検知ラベル
SpotSee¥5,498~税込¥6,048~1ケース(10枚)ほか翌々日出荷タグシートを引くだけで、温度管理・簡単スタート。 反応温度より2℃以上の環境にさらされるとスケールが赤色に変化します。 温度超過の累積時間がわかります。 ローコストで手軽に正確な温度記録を残せます。 貼るだけなので、誰にでも簡単に使えます。 環境にやさしい安全な素材を使用 (RoHS,Reach対応)用途要冷蔵・冷蔵食品の輸送・保管温度確認 コールドチェーンの品質管理に、要冷蔵・冷蔵品の輸送・保管温度確認、冷蔵庫内の温度確認に利用されています。 例:ワクチン(Vaccine)、医薬品(Pharmaceutical product)、高級ワイン(Vintage wine)、化学薬品(Chemicals) 、温度敏感物質(Thermo-sensitive product),精密機器や写真機材などにも。 低温物流 倉庫での保管、荷物の仕分けや積込み、トラック運搬までの全行程を空調管理した物流。寸法(高さH×幅W×奥行D)(mm)46×19×1.5表示3点表示精度(℃)±1変色白→赤保管温度(℃)反応温度より低い温度で保管保存期間(年)2年RoHS指令(10物質対応)対応
温度降下検知ラベル ColdMark コールドマーク
SpotSee¥7,998~税込¥8,798~1ケース(10枚)ほか翌々日出荷反応温度以下の環境にさらされると30分以内にスケールが紫色に変化します。 温度超過がわかります。 常温保管可能。 ローコストで手軽に正確な温度記録を残せます。 環境にやさしい安全な素材を使用 (RoHS,Reach対応)用途要冷蔵・冷蔵食品の輸送・保管温度確認 試薬・医薬品の流通・保管状態の確認 コールドチェーンの品質管理 保管温度確認、冷蔵庫内の温度確認 食料品の鮮度チェック 例:ワクチン(Vaccine)、血液パック(Blood -pack)、医薬品(Pharmaceutical product)、冷凍食品、生鮮食品、高級ワイン(Vintage wine)、化学薬品(Chemicals) 、温度敏感物質(Thermo-sensitive product)、精密機器や写真機材などにも。 低温物流 倉庫での保管、荷物の仕分けや積込み、トラック運搬までの全行程を空調管理した物流。寸法(高さH×幅W×奥行D)(mm)19×84×9表示1点表示精度(℃)±1主な用途要冷凍品、冷凍食品変色透明→紫保管温度(℃)反応温度より5以上高い室温管理(43以下)保存期間(年)2年RoHS指令(10物質対応)対応反応温度(℃)-3
Amphenol 丸型コネクタ, 6 + PE極, スタンダード, ケーブルマウント, C016-10D006-010-12
AMPHENOL¥1,798税込¥1,9781個翌々日出荷IEC60664-1,IEC60512-5-2,Test5b,IEC60512-3-1,IEC60512-2-1.Forstocknos.:540-1723540-1723and:540-1717540-1717theconnectorshellrequiresmalecontacts.Pleaseuse:103-998103-998for0.14-0.5mm2cableand:103-982103-982for0.5-1.5mm2cableForstocknos.:540-1795540-1795and:540-1789540-1789theconnectorshellrequiresfemalecontacts.Pleaseuse:240-8585240-8585for0.14-0.5mm2cable:240-8614240-8614for0.5-1.5mm2cable.AmphenolEco-MateCircularConnectors.AmphenolのEcoMateシリーズ丸形コネクタは、コンパクトで堅牢な設計で、産業技術用途の厳しい要件を満たすねじロック接続を備えています。EcoMate丸形コネクタは組み立てが簡単で、ストレインリリーフ、取り付けガスケット、ケーブルグランド、クランプリングなどのフィッティングが付属しています。ねじ止め式のケーブルグランドには、しっかりしたねじ山が付いており、確実に接続できます(ストレインリリーフは:540-1751540-1751及び:540-1694540-1694には該当せず)。EcoMate丸形コネクタのハウジングは、プレミアム成形材で作られており、取り扱いの安全なエルゴノミックデザインです。EcoMateシリーズコネクタは、かん合状態でDINEN60526準拠の保護クラスIP65/67のを保護性能を備え、産業環境に最適です。.Features:Benefits.ScrewlockconnectionQuickandEasyAssemblyKeyedOrientationRobust,ergonomicdesignPre-loadedgroundcontactIP65/67rated.Applications.TheseEcoMateseriescircularconnectorsaredesignedforuseintheplantconstructionandmachinebuildingindustries.Applicationsincludemeasuringandcontrollingapplicationsandpowersupplytechnology.FAQ.Q:Arethereaccessoriesavailablefortheseconnectors?A:ConnectorcapsareavailabletoretainIPratingwhenunmated.Q:WhataretheadvantagesofEco-Mateoversimilarconnectors?A:Aswellasbeingeasytohandleandquickmating,theseconnectorsareimpact,vibrationandUVresistant.Theypresentarobustconnectorsolutionforalmostanyenvironment.Q:Doesthisconnectorrequirespecialtooling?A:Aratchetcrimptoolisavailableforaffixingcrimpcontacts.(See:241-2786241-2786)極数6+PEソケットorプラグソケット定格電圧(V)250定格電流(A)13保護等級IP67材質(ハウジング)ポリマー動作温度(℃)(Min)-40RoHS指令(10物質対応)対応ポール(形式)6+PEストレインリリーフあり結線方法圧着コネクタサイズスタンダードコンタクトジェンダーメス実装タイプケーブルマウント接続方向ストレート
温度降下検知ラベル ColdMark コールドマーク
SpotSee¥7,998~税込¥8,798~1ケース(10枚)ほか翌々日出荷反応温度以下の環境にさらされると30分以内にスケールが紫色に変化します。 温度超過がわかります。 常温保管可能。 ローコストで手軽に正確な温度記録を残せます。 環境にやさしい安全な素材を使用 (RoHS,Reach対応)用途要冷蔵・冷蔵食品の輸送・保管温度確認 試薬・医薬品の流通・保管状態の確認 コールドチェーンの品質管理 保管温度確認、冷蔵庫内の温度確認 食料品の鮮度チェック 例:ワクチン(Vaccine)、血液パック(Blood -pack)、医薬品(Pharmaceutical product)、冷凍食品、生鮮食品、高級ワイン(Vintage wine)、化学薬品(Chemicals) 、温度敏感物質(Thermo-sensitive product)、精密機器や写真機材などにも。 低温物流 倉庫での保管、荷物の仕分けや積込み、トラック運搬までの全行程を空調管理した物流。寸法(mm)W84×19×9寸法(高さH×幅W×奥行D)(mm)19×84×9表示1点表示精度(℃)±1主な用途要冷蔵品、冷蔵食品変色温度(℃)0変色透明→紫保管温度(℃)反応温度より5以上高い室温管理(43以下)保存期間(年)2年RoHS指令(10物質対応)対応反応温度(℃)0
TSA Contact w.LTHTh ICR 200 Q# 0805033 146231 200PACK
Merck(メルクミリポア)¥117,999税込¥129,7991セット(200個)翌々日出荷アズワン品番61-0208-98
RS PRO ヒューズブロック 15A, 250V
RS PRO¥109税込¥1201個翌々日出荷RS PRO Blade Fuse BlockThe RS PRO blade fuse block has a current rating of 15A and voltage rating of 250V. The material used for the block is tin-plated brass and is suitable for ATQ blade type fuse.Features and Benefits Dielectric Strength: AC 2000V min(60 Seconds) Flame Retardant Insulation Resistance: 100Mohm min(at 500VDC) Low Contact Resistance Low Cost Maximum operating range of 50℃ Tolerance is ±0.2Certifications UL 94 V-0 approved仕様ヒューズタイプ = ブレード定格電流 = 15A定格電圧 = 250V動作温度範囲 = Maximum of +50 ℃RoHS指令(10物質対応)対応
温度降下検知ラベル ColdMark コールドマーク
SpotSee¥59,980税込¥65,9781ケース(100枚)翌々日出荷反応温度以下の環境にさらされると30分以内にスケールが紫色に変化します。 温度超過がわかります。 常温保管可能。 ローコストで手軽に正確な温度記録を残せます。 環境にやさしい安全な素材を使用 (RoHS,Reach対応)用途要冷蔵・冷蔵食品の輸送・保管温度確認 試薬・医薬品の流通・保管状態の確認 コールドチェーンの品質管理 保管温度確認、冷蔵庫内の温度確認 食料品の鮮度チェック 例:ワクチン(Vaccine)、血液パック(Blood -pack)、医薬品(Pharmaceutical product)、冷凍食品、生鮮食品、高級ワイン(Vintage wine)、化学薬品(Chemicals) 、温度敏感物質(Thermo-sensitive product)、精密機器や写真機材などにも。 低温物流 倉庫での保管、荷物の仕分けや積込み、トラック運搬までの全行程を空調管理した物流。寸法(高さH×幅W×奥行D)(mm)19×84×9表示1点表示精度(℃)±1主な用途要冷蔵品、冷蔵食品変色透明→紫保管温度(℃)反応温度より5以上高い室温管理(43以下)保存期間(年)2年RoHS指令(10物質対応)対応反応温度(℃)5
温度降下検知ラベル ColdMark コールドマーク
SpotSee¥59,980税込¥65,9781ケース(100枚)翌々日出荷反応温度以下の環境にさらされると30分以内にスケールが紫色に変化します。 温度超過がわかります。 常温保管可能。 ローコストで手軽に正確な温度記録を残せます。 環境にやさしい安全な素材を使用 (RoHS,Reach対応)用途要冷蔵・冷蔵食品の輸送・保管温度確認 試薬・医薬品の流通・保管状態の確認 コールドチェーンの品質管理 保管温度確認、冷蔵庫内の温度確認 食料品の鮮度チェック 例:ワクチン(Vaccine)、血液パック(Blood -pack)、医薬品(Pharmaceutical product)、冷凍食品、生鮮食品、高級ワイン(Vintage wine)、化学薬品(Chemicals) 、温度敏感物質(Thermo-sensitive product)、精密機器や写真機材などにも。 低温物流 倉庫での保管、荷物の仕分けや積込み、トラック運搬までの全行程を空調管理した物流。寸法(mm)W84×19×9寸法(高さH×幅W×奥行D)(mm)19×84×9表示1点表示精度(℃)±1主な用途要冷蔵食品、薬品輸送変色温度(℃)2変色透明→紫保管温度(℃)反応温度より5以上高い室温管理(43以下)保存期間(年)2年RoHS指令(10物質対応)対応反応温度(℃)2
コネクタ コネクタ Profibus用
ワゴジャパン¥11,980税込¥13,1781個翌々日出荷Wago Fieldbus ConnectorThe Wago Fieldbus connector is an innovation that links a PROFIBUS device to a PROFIBUS line。It has Stecker 9-Pin D-sub male and female connector。BUS connectors : Rewireable bus interface connectors are suitable for Bitbus, CAN-Bus, Interbus-S (Fieldbus) and Profibus systems。Compact and high quality, t仕様●アクセサリタイプ:コネクタ●併用可能製品:Profibusアズワン品番65-7303-66
RS PRO スクイーズボトル
RS PRO¥1,398税込¥1,5381個翌々日出荷併用可能製品 = オイル、溶剤。製品の容量 = 60ml。色 = 半透明。。RS PRO 60 ml Squeeze BottleThis RS PRO squeeze bottle makes releasing your liquid easy to control and precise. The unit is practically designed and can be used for solvents, oils or other liquids. Just fill it up and squeeze to release. Made with a polyethylene material, the bottle is easy to squeeze. It comes with a blunt, stainless steel needle that measures 25 mm. This needle allows you to accurately distribute your liquid without any messy spills, waste or evaporation. The bottle has a capacity of 60 ml and is also translucent, so you can easily see how much liquid you’ve got left. Suitable for a range of environments, this squeeze bottle is often used in industrial or factory settings where precision is needed for soldering and de-soldering processes. Its also suitable for hospitals and laboratories.Features and Benefits. Spill-proof squeeze bottle . Made from polyethylene material . Translucent in colour . 25 mm stainless steel needle for precise liquid distribution . Capacity of 60 ml . Suitable for use with oil and solventRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.危険物の類別非危険物
RS PRO 結束バンド, 250mm x 4.8mm, ナチュラル, ナイロン 66
RS PRO¥999税込¥1,0991袋(100個)翌々日出荷RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 100 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant仕様長さ250mm、幅4.8mm、色ナチュラル、材質ナイロン 66、タイプNon-Releasable、入数100、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度215.8N、シリーズCV、最大バンドル直径68mmRoHS指令(10物質対応)対応
Pro nRF52840 Mini
SPARKFUN¥9,998税込¥10,9981個3日以内出荷nRF52840のブレークアウト&開発ボード nRF52840 Miniは、ARM Cortex-M4 CPUを採用し、Bluetoothによる無線通信ができるNordic Semiconductor社製のnRF52840の開発ボードで、ブレークアウトボードとしても使用できます。Arduino Pro Miniとほぼ同じ大きさで、GPIOや電源に必要なI/Oピンのほとんどを利用できます(Qwiicコネクタでカバーされるものを除く)。さらに、nRF52840のネイティブUSBを使用したUSBインターフェースを備え、LiPoバッテリー充電器、Qwiicコネクタ、オン/オフスイッチ、リセットスイッチ、ユーザーLED/ボタンが搭載されています。 ボードには、USBブートローダーが事前にプログラムされており、Arduino、Circuit Python、C(NordicのnRF5 SDKを使用)のいずれかを使用してnRF52840のプログラムを開発し、USBやストレージインターフェースを使用してコンパイル済みのコードをロードすることができます。仕様浮動小数点ユニット(FPU)を備えたARM Cortex-M4 CPU:1MB フラッシュ、256kB RAM(スタックおよびヒープストレージ用)、Bluetooth 5、Bluetooth Low Energy(BLE)、リアルタイムクロック(RTC)その他【PWM】任意のピンでタイマをサポートインターフェースUSB、UART、I2C、SPIRoHS指令(10物質対応)対応A/Dコンバータ8本のピンがアナログ入力をサポート(ADC)
ボールベアリング30mm62mm アンギュラ・コンタクト7206BEAT85
NSK(日本精工)¥7,998税込¥8,7981個3日以内出荷These single row angular-contact ball bearings can only accept axial loads in one direction。The bearings must therefore be mounted against a second angular-contact bearing or a conventional bearing。Single Row Angular Contact Bearing。Bearings designed for use where high axial loads exist and where axial positional control is required。The metric series have a 40℃ontact angle and a polyamide cage The imperial series have a 20℃ontact angle and a machined brass cage仕様●内径:30mm●外径:62mm●ボールベアリングタイプ:アンギュラ・コンタクト●レース幅:16mm●エンドタイプ:オープン●行数:1●静定格荷重:14.3kN●材質:スチール●ケージ材質:ポリアミド●レース種類:プレーン●動定格荷重:23.7kN●ボアタイプ:パラレル●コード番号:408-8492アズワン品番65-7915-63
ボールベアリング15mm35mm アンギュラ・コンタクト
NSK(日本精工)¥5,498税込¥6,0481個3日以内出荷These single row angular-contact ball bearings can only accept axial loads in one direction。The bearings must therefore be mounted against a second angular-contact bearing or a conventional bearing。Single Row Angular Contact Bearing。Bearings designed for use where high axial loads exist and where axial positional control is required。The metric series have a 40℃ontact angle and a polyamide cage The imperial series have a 20℃ontact angle and a machined brass cage仕様●内径:15mm●外径:35mm●ボールベアリングタイプ:アンギュラ・コンタクト●レース幅:11mm●エンドタイプ:オープン●行数:1●静定格荷重:4.8kN●材質:スチール●ケージ材質:ポリアミド●レース種類:プレーン●動定格荷重:9.8kN●ボアタイプ:パラレル●コード番号:408-8458アズワン品番65-8050-30
ボールベアリング25mm52mm アンギュラ・コンタクト
NSK(日本精工)¥6,798税込¥7,4781個3日以内出荷These single row angular-contact ball bearings can only accept axial loads in one direction。The bearings must therefore be mounted against a second angular-contact bearing or a conventional bearing。Single Row Angular Contact Bearing。Bearings designed for use where high axial loads exist and where axial positional control is required。The metric series have a 40℃ontact angle and a polyamide cage The imperial series have a 20℃ontact angle and a machined brass cage仕様●内径:25mm●外径:52mm●ボールベアリングタイプ:アンギュラ・コンタクト●レース幅:15mm●エンドタイプ:オープン●行数:1●静定格荷重:10.2kN●材質:スチール●ケージ材質:ポリアミド●レース種類:プレーン●動定格荷重:17.6kN●ボアタイプ:パラレル●コード番号:408-8486アズワン品番65-7974-03
ボールベアリング35mm72mm アンギュラ・コンタクト
NSK(日本精工)¥9,198税込¥10,1181個3日以内出荷。These single row angular-contact ball bearings can only accept axial loads in one direction。The bearings must therefore be mounted against a second angular-contact bearing or a conventional bearing。Single Row Angular Contact Bearing。Bearings designed for use where high axial loads exist and where axial positional control is required。The metric series have a 40℃ontact angle and a polyamide cage The imperial series have a 20℃ontact angle and a machined brass cage仕様●内径:35mm●外径:72mm●ボールベアリングタイプ:アンギュラ・コンタクト●レース幅:17mm●エンドタイプ:オープン●行数:1●静定格荷重:19.6kN●材質:スチール●ケージ材質:ポリアミド●レース種類:プレーン●動定格荷重:32.5kN●ボアタイプ:パラレル●コード番号:408-8509アズワン品番65-8050-94
ボールベアリング20mm47mm アンギュラ・コンタクト
NSK(日本精工)¥6,098税込¥6,7081個3日以内出荷。These single row angular-contact ball bearings can only accept axial loads in one direction。The bearings must therefore be mounted against a second angular-contact bearing or a conventional bearing。Single Row Angular Contact Bearing。Bearings designed for use where high axial loads exist and where axial positional control is required。The metric series have a 40℃ontact angle and a polyamide cage The imperial series have a 20℃ontact angle and a machined brass cage仕様●内径:20mm●外径:47mm●ボールベアリングタイプ:アンギュラ・コンタクト●レース幅:14mm●エンドタイプ:オープン●行数:1●静定格荷重:8.15kN●材質:スチール●ケージ材質:ポリアミド●レース種類:プレーン●動定格荷重:15.6kN●ボアタイプ:パラレル●コード番号:408-8470アズワン品番65-8051-33
...