カテゴリ
- 制御機器(21)
- 清掃用品(1)
- 学童・教育用品(1)
絞り込み
エコロジープロダクト
「idec abs 300」の検索結果

Φ25 TWSシリーズ 押ボタンスイッチ(大形)
IDEC(和泉電気)(9件のレビュー)¥999~税込¥1,099~1個当日出荷から14日以内出荷種類非照光式規格UL508、CSA C22.2 No.14、EN60947-5-1、GB14048.5保護構造IP65ボタン形状キノコ(大形)端子形状ねじ端子保存温度(℃)-40~80(ただし、氷結しないこと)本体形状一体形使用周囲温度(℃)-25~50(ただし、氷結しないこと)取付穴径(Φmm)25使用周囲湿度45~85%RH(ただし、結露しないこと)定格使用電流(A)抵抗負荷:DC24V:8、DC48V:4、DC110V:2.2、DC220V:1.1、AC24V:10、AC50V:10、AC110V:10、AC220V:6、AC440V:2材質(リング)金属製(クロームメッキ)
Φ30 押ボタンスイッチ(大形)
IDEC(和泉電気)(9件のレビュー)¥1,198~税込¥1,318~1個当日出荷から14日以内出荷ボタン形状:きのこ形(大形)。取付穴径:Φ30保護構造IP65保存温度(℃)-40~80(ただし、氷結しないこと)使用周囲温度(℃)-25~70(ただし、氷結しないこと)使用周囲湿度45~85%RH(ただし、結露しないこと)定格使用電流(A)抵抗負荷:DC24V:10、DC48V:5、DC110V/125V:2.2、AC24V:10、AC50V:10、AC110V/125V:10、AC220V/250V:6、AC440V:2
Φ22 TWシリーズ 押ボタンスイッチ 中形
IDEC(和泉電気)¥919~税込¥1,011~1個当日出荷から14日以内出荷ボタン形状:きのこ形(中形)。動作方式:モーメンタリ。取付穴径:Φ22種類非照光式保護構造IP65ボタン形状キノコ(中形)端子形状ねじ端子端子ねじM3.5保存温度(℃)-40~80(ただし、氷結しないこと)使用周囲温度(℃)-25~50(ただし、氷結しないこと)取付穴径(Φmm)22使用周囲湿度45~85%RH(ただし、結露しないこと)定格使用電流(A)抵抗負荷:DC24V:8、DC48V:4、DC110V:2.2、DC220V:0.6、AC24V:10、AC50V:10、AC110V:10、AC220V:6、AC440V:2接点材質銀接点材質(リング)金属製(アルミ地色)
Φ25 TWSシリーズ 押ボタンスイッチ(平形)
IDEC(和泉電気)(9件のレビュー)¥719~税込¥791~1台ほか当日出荷から14日以内出荷ボタン形状:平形。動作方式:モーメンタリ。取付穴径:Φ25保護構造IP65保存温度(℃)-40~80(ただし、氷結しないこと)使用周囲温度(℃)-25~50(ただし、氷結しないこと)使用周囲湿度45~85%RH(ただし、結露しないこと)
Φ25 TWSシリーズ 押ボタンスイッチ(プッシュロックターンリセット形)
IDEC(和泉電気)(4件のレビュー)¥2,498~税込¥2,748~1個当日出荷から14日以内出荷ボタンを押すとその状態でロックされ、ボタンを右に回すとリセットできます。種類非照光式規格UL規格(ファイルNo.E68961)、CSA規格(ファイルNo.LR21451)、EN規格(EN60947-1-1991、EN60947-5-1-1991保護構造IP65ボタン形状キノコ端子形状ねじ端子動作方式プッシュロック/ターンリセット保存温度(℃)-40~80(ただし、氷結しないこと)本体形状一体形使用周囲温度(℃)-25~50(ただし、氷結しないこと)取付穴径(Φmm)25使用周囲湿度45~85%RH(ただし、結露しないこと)定格使用電流(A)抵抗負荷:DC24V:8、DC48V:4、DC110V/125V:2.2、AC24V:10、AC50V:10、AC110V/125V:10、AC220V/250V:6、AC440V:2材質(リング)金属製(クロームメッキ)
Φ30・亜鉛ダイカスト製シリーズ 押しボタンスイッチ (大形)
IDEC(和泉電気)(1件のレビュー)¥1,598~税込¥1,758~1個当日出荷から14日以内出荷種類非照光式保護構造IP65ボタン形状キノコ(大形)端子形状ねじ端子取付穴径(Φmm)30
Φ25 TWSシリーズ 押ボタンスイッチ(大形フルガード付)
IDEC(和泉電気)(1件のレビュー)¥1,998~税込¥2,198~1個当日出荷から14日以内出荷種類非照光式保護構造IP65ボタン形状丸(大形フルガード付)端子形状ねじ端子取付穴径(Φmm)25
Φ30 押ボタンスイッチ(平形)
IDEC(和泉電気)(10件のレビュー)¥839~税込¥923~1個当日出荷から14日以内出荷高信頼性かつ豊富なバリエーション。 耐環境性抜群のヘビーデューティータイプ。保護構造IP65保存温度(℃)-40~80(ただし、氷結しないこと)使用周囲温度(℃)-25~70(ただし、氷結しないこと)
Φ25 TWSシリーズ 押ボタンスイッチ(突形)
IDEC(和泉電気)(5件のレビュー)¥869~税込¥956~1個当日出荷から14日以内出荷端子カバー不要。種類非照光式規格UL508、CSA C22.2 No.14、EN60947-5-1、GB14048.5保護構造IP65ボタン形状丸(突形)端子形状ねじ端子保存温度(℃)-40~80(ただし、氷結しないこと)本体形状一体形使用周囲温度(℃)-25~50(ただし、氷結しないこと)取付穴径(Φmm)25使用周囲湿度45~85%RH(ただし、結露しないこと)定格使用電流(A)抵抗負荷:DC24V:8、DC48V:4、DC110V:2.2、DC220V:1.1、AC24V:10、AC50V:10、AC110V:10、AC220V:6、AC440V:2材質(リング)金属製(クロームメッキ)
押しボタンスイッチΦ30
(40件のレビュー)¥519~税込¥571~1個当日出荷形状平形ボタン色黒/赤/緑(3色付属)動作特性モメンタリ対応標準品取付穴径(Φmm)30RoHS指令(10物質対応)対応コンタクトユニットHC形材質(リング)金属販売区分業務用
Φ22 TWシリーズ 押ボタンスイッチ 平形
IDEC(和泉電気)(11件のレビュー)¥699~税込¥769~1個当日出荷から31日以内出荷ボタン形状:丸平形 取付穴径:Φ22種類非照光式規格UL508、CSA C22.2 No.14、EN60947-5-1、GB14048.5保護構造IP65ボタン形状丸(平形)端子形状ねじ端子保存温度(℃)-40~80(ただし、氷結しないこと)本体形状一体形使用周囲温度(℃)-25~50(ただし、氷結しないこと)取付穴径(Φmm)22使用周囲湿度45~85%RH(ただし、結露しないこと)定格使用電流(A)抵抗負荷:DC24V:8、DC48V:4、DC110V:2.2、DC220V:0.6、AC24V:10、AC50V:10、AC110V:10、AC220V:6、AC440V:2材質(リング)金属製(アルミ地色)
Φ30 押ボタンスイッチ(特大形)
IDEC(和泉電気)(1件のレビュー)¥1,598~税込¥1,758~1個当日出荷から14日以内出荷種類非照光式保護構造IP65ボタン形状丸(特大形)端子形状ねじ端子動作方式モメンタリ取付穴径(Φmm)30
押しボタンスイッチΦ25
(28件のレビュー)¥459~税込¥505~1個当日出荷形状平形ボタン色黒/赤/緑(3色付属)動作特性モメンタリ対応標準品取付穴径(Φmm)25コンタクトユニットHC形材質(リング)金属販売区分業務用
Φ30 押ボタンスイッチ(突形)
IDEC(和泉電気)(3件のレビュー)¥778~税込¥856~1個当日出荷から14日以内出荷ボタン形状:突形。取付穴径:Φ30保護構造IP65保存温度(℃)-40~80(ただし、氷結しないこと)使用周囲温度(℃)-25~70(ただし、氷結しないこと)使用周囲湿度45~85%RH(ただし、結露しないこと)定格使用電流(A)抵抗負荷:DC24V:10、DC48V:5、DC110V/125V:2.2、AC24V:10、AC50V:10、AC110V/125V:10、AC220V/250V:6、AC440V:2
Φ30 AVNシリーズ 押ボタンスイッチ(大形プッシュロックターンリセット)
IDEC(和泉電気)(5件のレビュー)¥2,298~税込¥2,528~1個当日出荷から15日以内出荷ボタンを押すとその状態でロックされ、ボタンを右に回すとリセットできます。規格UL規格(ファイルNo.E68961)、CSA規格(ファイルNo.LR21451)保護構造IP65保存温度(℃)-40~80(ただし、氷結しないこと)使用周囲温度(℃)-25~70(ただし、氷結しないこと)使用周囲湿度45~85%RH(ただし、結露しないこと)定格使用電流(A)抵抗負荷:DC24V:10、DC48V:5、DC110V/125V:2.2、AC24V:10、AC50V:10、AC110V/125V:10、AC220V/250V:6、AC440V:2
Φ30 TWN/TWNDシリーズ コンタクトブロック
IDEC(和泉電気)(4件のレビュー)¥579~税込¥637~1台当日出荷から3日以内出荷適合本体TWN/TWNDシリーズ質量(g)約11保護構造IP20
Φ22 TWシリーズ 押ボタンスイッチ(大形)
IDEC(和泉電気)(3件のレビュー)¥999~税込¥1,099~1個当日出荷から14日以内出荷種類非照光式保護構造IP65ボタン形状キノコ(大形)端子形状ねじ端子端子ねじM3.5保存温度(℃)-40~80(ただし、氷結しないこと)使用周囲温度(℃)-25~50(ただし、氷結しないこと)取付穴径(Φmm)22使用周囲湿度45~85%RH(ただし、結露しないこと)定格使用電流(A)抵抗負荷:DC24V:8、DC48V:4、DC110V:2.2、DC220V:1.1、AC24V:10、AC50V:10、AC110V:10、AC220V:6、AC440V:2材質(リング)金属製(アルミ地色)
LD6A形 LED積層表示灯
IDEC(和泉電気)¥16,980税込¥18,6781個3日以内出荷から85日以内出荷定格電圧24V AC/DC耐電圧【インパルス】800V(IEC60947-1)、【充電部と非充電部間】AC1000V 1分間定格絶縁電圧(V)60使用温度(℃)-25~+55(氷結しないこと)保存温度(℃)-40~+75(氷結しないこと)、-40~+75(氷結しないこと)材質(ハウジング)ABS樹脂絶縁抵抗(MΩ)100~(DC500Vメガ)材質(ポール)スチール(ニッケルクロムメッキ)材質(レンズ)AS樹脂安全規格IEC60947-5-1, EN60947-5-1, UL508, CSA C22.2 No.14汚染度(使用環境)3音響周波数(Hz)約3.3使用電圧範囲24V AC/DC ±10%LED寿命(時間)約30,000(25℃環境で輝度が初期値の50%になる時点)音量(dB)【アラーム】70~90(1m)※音量調整可、【アラーム】70~90(1m)※音量調整可周期【フラッシング】約105回/分(1.75Hz)IEC60073準拠使用周囲湿度(%RH)45~85(結露しないこと)耐振動(誤動作)(Hz)10~55(片振幅0.5mm)耐衝撃(誤動作)(m/s2)147 (各軸6回)
Φ25 TWSシリーズ 押ボタンスイッチ(プッシュプル形)
IDEC(和泉電気)¥2,998~税込¥3,298~1個当日出荷から14日以内出荷種類非照光式保護構造IP65ボタン形状キノコ端子形状ねじ端子動作方式プッシュプル取付穴径(Φmm)25
25Φ 突形ゴムカバー付きスイッチ
マルヤス電業(1件のレビュー)¥949~税込¥1,044~1個当日出荷から14日以内出荷形状突形(金属リング)種類非照光式保護構造IP65防油形定格絶縁電圧(V)AC/DC600動作方式モメンタリ温度上昇40K以下絶縁抵抗(MΩ)100以上(500V)相対湿度45~85%使用周囲温度(℃)-20~55取付穴径(Φmm)25.5(+0.5~0)接触抵抗(mΩ)30以下耐寒耐熱温度(℃)-40~70操作力(N)約11(接点構成1a1b)定格使用電流(A)AC-15級(誘導負荷):24V/10、48V/10、110V/6、220V/4、440V/1.5DC-13級(誘導負荷):24V/6、48V/2、110V/0.7、220V/0.3DC-12級(抵抗負荷):24V/6、48V/3、110V/2、220V/1機械的耐久性500万回電気的耐久性100万回標高(m)2000以下耐衝撃(m/s2)(誤動作)100/(耐久性)500耐振動(m/s2)(耐久)15定格通電電流(A)10(接点部)開閉頻度(回/時)1800強度(操作部)250N 1分間、(端子部)0.8N・m 15秒間コンタクトユニットHC形(密着取付ができます。)材質(リング)金属耐温性40℃ 93% 96時間耐電圧(V/min)充電部とアースの間/AC2200
流出吸収剤 RS PRO パッド
RS PRO¥13,980税込¥15,3781箱(100個)7日以内出荷RS PRO Oil Spill Absorbent Pads, White Introducing the RS PRO Oil Spill Absorbent Pads, suitable for use in cleaning up oils and oil-based fluids. These white absorbent pads are only designed to clean up oil spills and follow the industry-standard guidelines of cleaning up oil spills, preventing harm to the environment and to the industry. They are ideal for use in a wide range of environments where oils or oil-based liquids are present and are also designed to be hydrophobic, making them versatile but essential to have available as a part of your spill kit. Features and Benefits: This RS PRO oil spill clean-up pad is white in colour and follows the industry standards for cleaning up oil spills These super absorbent pads are suitable for use with oil spills or oil-based liquids only and are a cost-effective spill clean-up solution Designed with hydrophobic material properties and are tough and hardwearing Excellent for both indoor and outdoor use across a wide range of applications The pads are quick and easy to use with an absorbency rate of 0.6 litres per sheet Available in a pack of 100 Sheet size 50 cm x 40 cm Applications: Oil spill pads or general-purpose pads are absorbent sheets or pads that are used in the clean-up of spills and leaks to avoid damage to equipment or avoiding injury through slipping. These types of pads can also be used for general maintenance applications to manage and clean drips, leaks and spills that can come from equipment or day to day tasks like transportation, dispensing or storage or liquids. There are industry-specific colours that correspond to certain liquid spills to ensure the right regulations are adhered to without harming the environment and ensuring the area is cleaned correctly to avoid injury. Oil spill pads are generally kept as part of a spill clean-up kit that can be used in: Industrial manufacturing Automotive manufacturing and repair Transport and logistics Household applications What do the colours in spill control mean Black / Grey Absorbs any liquids excluding any aggressive chemicals, for example, coolant White Oil spills only including oil-based liquids like fuel Yellow Absorbs any liquids and can be used for cleaning aggressive chemical spills What does hydrophobic mean Hydrophobic means that the product has material properties that repel water. This is ideal, especially when using white spill absorbents that are only intended for the clean-up of oil-only liquids as water will not be absorbed and the pad can also float in water. Why RS PRO RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards; they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.仕様種類 = パッド用途 = オイル吸収容量 = 60L内容量 = 100商標名 = RS PRO色 = 白材質 = ポリプロピレン重さ = 4.3寸法 = 505 x 405 x 300mm
SparkFun RTK Surveyor
SPARKFUN¥129,800税込¥142,7801個33日以内出荷Description。The SparkFun RTK Surveyor is an easy to use GNSS receiver for centimeter-level positioning. Perfect for surveying, this preprogrammed device can also be used for autonomous driving, navigation, asset tracking and any other application where there is a clear view of the sky. The RTK Surveyor can also be used as a base station. With the flick of a switch, two RTK Surveyors can be used to create an RTK system capable of 14mm horizontal positional accuracy. The built-in Bluetooth(R)connection via an ESP32 WROOM enables the user to use the RTK Surveyor with their choice of GIS application on a phone or tablet. The built in battery allows field use for up to four hours and is compatible with common USB battery banks.。This device can be used in four modes:GNSS Positioning(~30cm accuracy)。GNSS Positioning with RTK(1.4cm accuracy)。GNSS Base Station。GNSS Base Station NTRIP Server。In Position mode the device receives L1/L2 signals from a user-provided antenna and the high-grade GNSS receiver provides lat/long and altitude with accuracies around 300mm.。In Positioning with RTK mode the device receives L1/L2 signals from the antenna and correction data from a base station. The correction data can be obtained from a cellular link to online correction sources or over a radio link to a 2nd RTK Surveyor setup as a base station.。In Base Station mode the device is mounted to a temporary position(like a tripod)and begins transmitting correction data over a radio or internet connection. A base is often used in conjunction with a second unit set to 'Positioning with RTK' to obtain the 14mm relative accuracy.。In Base Station NTRIP Server mode the device is mounted to a semi or permanently fixed position(like a roof)and connects over WiFi to transmit the correction data to a NTRIP caster so that any rover can access the correction data over a cellular or internet connection. This type of base is a very easy way to setup a very precise absolute correction source.。Two cables are provided with the RTK Surveyor allowing a user to plug on our easy to use Serial Telemetry Radios or their own radio link. If a local correction source is within 10km, a user can also use their phone to provide correction data over the Bluetooth(R)link(no external radio needed!).。Note:The SparkFun RTK Surveyor is just the enclosed device and does NOT include an antenna, serial telemetry radio, or associated mounting pieces. These items will need to be purchased separately from the Hookup Accessories below.。Get Started With the SparkFun RTK Surveyor Guide。Features。GNSS Receiver:ZED-F9P。Concurrent reception of GPS, GLONASS, Galileo and BeiDou。Receives both L1C/A and L2C bands。Current:68mA - 130mA(varies with constellations and tracking state)。Time to First Fix:25s(cold), 2s(hot)。Max Navigation Rate:PVT(basic location over UBX binary protocol)- 25Hz。RTK - 20Hz。Raw - 25Hz。Horizontal Position Accuracy:2.5m without RTK。0.010m with RTK。Max Altitude:50km(31 miles)。Max Velocity:500m/s(1118mph)。Bluetooth(R)Transceiver:ESP32 WROOM。Xtensa(R)dual-core 32-bit LX6 microprocessor。Up to 240MHz clock frequency。16MB of flash storage。520kB internal SRAM。Integrated 802.11 BGN WiFi transceiver。Integrated dual-mode Bluetooth(R)(classic and BLE)。Hardware accelerated encryption(AES, SHA2, ECC, RSA-4096)。2.5 μA deep sleep current。Overall Device。Internal Battery:LiPo 1000mAh with 500mA charging。Radio Port:3.3V TTL Serial(57600bps RTCM TX/RX)。Data Port:3.3V TTL Serial(115200bps NMEA)。Weight:132g(entire device including battery)。Dimensions:118mm×79mm×30mm(4.7in×3.1in×1.2in)。1x Qwiic Connector。1x microSD Socket for optional logging。Changes:This version(which replaces SPX-17369)uses a reinforced edge mount SMA connector for better resiliency when a fixed 'stub' antenna is used.アズワン品番67-0423-95