「if-006」の検索結果

6件中 1~6件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順

1個
2,698 税込2,968
当日出荷から7日以内出荷
バリエーション一覧へ (15種類の商品があります)

1個
1,298 税込1,428
翌々日出荷から7日以内出荷
バリエーション一覧へ (5種類の商品があります)

仕様色 = 白 オス/メス = ソケット 端子方法 = Tab 定格電圧 = 30 V ac, 60 V dc 許容電流値 = 10A ばね接点 = あり 長さ = 14mm コンタクト材質 = 真鍮 SLS2-Sリジッドインラインプラグコネクタ製品に最適。品番 ; 763-2869 763-2869 などの製品を参照してください。. Multi-Contact LB-12R 2 mm Multilamパネル取り付けソケット. Multi-Contact LB-IF2Rシリーズ2 mm Multilamパネル取り付けソケットは、黄銅から機械加工されたMultilamソケットを採用しており、ドリル加工済みの穴への取り付け用にM6 x 0.5のねじが切ってあるほか、フラットな2.8 x 0.8 mmタブが付いています。 LB-IF2R Multilamパネル取り付けソケット製品はSLS2-5リジッドプラグコネクタ製品とかん合し、この組み合わせによって目的の用途での接続の繰り返しに確実性と信頼性がもたらされます。 付属のワッシャとロックナットを完備し、プラグのエントリポイント全体の直径は8.5 mmになります。. 絶縁の2 mm Multilamソケット Optalloy(R)仕上げ フラットな接続タブ(2.8 mm x 0.8 mm) 固定具付属 ドリル加工済みパネルにねじ込み可 最大定格30 V ac / 60 V dc @ 10 A SLS205-L 2 mmプラグと互換 RoHS指令(10物質対応)対応
1個
899 税込989
7日以内出荷


FTDI ChipVNC2 Vinculum Debug Module
エコ商品
仕様併用可能製品:Viniculum-II IDE●Vinculum VNC2 Debug Module. The VNC2 debug module is designed to provide connectivity between the Vinculum-II IDE development software and the debug interface pin on the FTDI Vinculum-II (VNC2) USB host controller device. The VNC2 debug module consists of a miniature board with a USB miniB connector, which provides USB connectivity to Vinculum-II IDE development tools running on a PC. The VNC2 debug module can be used to program and debug firmware running on the VNC2 device. The module connects to the VNC2 device via a 6-way, 2mm pitch, keyed, female connector. The V2DIPx-x, VNC2 based development modules are equipped with a compatible male connector to host the VNC2 debug module. Designers intending to use the module with their own VNC2 based hardware are required to have a similar compatible male connector on their hardware. Details on the debug interface and connectors are outlined in subsequent sections of this document. One USB mini-B type socket to connect with a PC On-board FTDI FT232R which provides conversion from USB to serial interface for VNC2 debug port Low USB bandwidth consumption USB 2.0 Full Speed compatible UHCI/OHCI/EHCI host controller compatible +5V power output to V2DIP-x module (if needed) USB powered Programming and debugging for VNC2 IC designs Power and traffic indicator LEDs 6-way keyed connector to support FTDI s range of V2DIPx-x development modules -40 to +85℃ operating temperature range RoHS指令(10物質対応)対応
1個
3,298 税込3,628
7日以内出荷