使用温度範囲(℃)0~40(結露・結氷のないこと)対応OSWindows 8/8.1/10(その他 USB HIDをサポートするOS)センサーCMOS保護等級IP30光源赤色LED(625nm)読取(mm)【最大読取幅】タッチ読み:70/離し読み:90(条件により)、【読取距離】0~50(条件により)速度【スキャン速度】200スキャン/秒消費電流(mA)動作時70/待機時43読取(確認)青色LED、ブザー保証期間1年使用CPU32bit CPU プロセッサケーブルストレートケーブル(耐屈曲:50万回)、標準ケーブル(1.7m)/ショートケーブル(1.1m)保存温度範囲(℃)-20~60(結露・結氷のないこと)
幅(mm)76奥行(mm)59.5適合機種HW/TW/XWシリーズコントロールユニットおよびアクセサリ(IDEC製)材質カバー・ベース:ポリカーボネート(UL94V-0)、カバー取付ねじ:ステンレス保護構造IP65(適合機種搭載時)、NEMA Type 4X Indoor Use Only(NEMA Type 4X適合機種搭載時)、NEMA Type 1(Type 4X 非適合機種搭載時)適合規格IEC/EN60529、UL508、UL50、CSA C22.2 No.14、CSA C22.2 No.94相対湿度45~85%RH(ただし、結露しないこと)使用環境汚染度3使用周囲温度(℃)-25~60(ただし、氷結しないこと)取付穴径(Φmm)22保存温度範囲(℃)-40~80(ただし、氷結しないこと)感電保護クラスClassⅡ(適合機種搭載時)