20件中 1~20件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
TI-S12048は、ネットワーク機器、計測機器、FA機器などに最大120W(48V、2.5A)の電力を供給します。
仕様最大120Wの電力を供給。アクティブPFC内蔵(PF > 0.93)|短絡・負荷・過電圧・過温度保護|高効率(91%)設計|UL 508認定|100 %全負荷バーンイン試験|極端な-25~70 ℃の動作温度範囲|NDAA/TAA準拠 取付方式DINレール取付け 定格出力電流(A)2.5 寸法(幅W×奥行D×高さH)(mm)40×125×114 材質(ケース)メタル 定格出力電力(W)120 入力周波数(Hz)50~60 定格出力電圧(V)DC48 入力電圧範囲(V)AC100~240、DC125~370 RoHS指令(10物質対応)対応 動作温度範囲(℃)-25~70
1台
15,980 税込17,578
3日以内出荷

マカフルらっかるスチーマー
エコ商品
布地にあわせて温度のスチームが出せる(高温・中温のみ) コードが長いのでハンガーショットも使いやすい 手になじんで握りやすい持ち手 ワンプッシュで約1分間スチームが出続けるので楽々! 水残量が見やすい大きい水タンク ニットなどお手入れにも使える毛ブラシアタッチメント付
付属品置台、毛ブラシアタッチメント、給水カップ 質量(g)約530(電源コードを除く) 定格AC100V-800W 50/60Hz 温度(℃)【かけ面】高:165、中:135、低:100 寸法(幅W×奥行D×高さH)(mm)約188×92×(最大)124 電源コード(m)約3.0 機能【自動オフ】加熱:約8分、スチーム:約1分 タンク容量(mL)約120 立ち上がり時間約35秒 RoHS指令(10物質対応)対応 スチーム量(mL/min)高:13、中:5.5
1台
5,998 税込6,598
4日以内出荷

用途一般用オイルシール(ダストや異物の少ない所に使用) 材質ばね入り外周ゴム 型式IS 仕様運動:軸回転 タイプJISB2401-1:1、ISO6194-1:4 最大圧力(kPa)29.4(0.3kgf/cm2)
1個
279 税込307
7日以内出荷
バリエーション一覧へ (39種類の商品があります)

Cynergy3 Float SwitchThe Cynergy3 SSF24 series float switch is a vertical mount type and has NO/NC output This float switch has a stainless steel 316 body. It has a maximum operating pressure of 10bar. The switch is mounting on the top or the bottom of the tank from the inside. Hence, it requires access to the inside of the tank. The switch action may be reversed by removing the float, inverting it and then refitting it to the stem. What is a float switch? An SSF24X100 switch is the type of level sensor, a gadget to recognize the level of fluid inside a tank. The switch might be utilized to control a pump, as a pointer, a caution, or to control different gadgets. It consists of a reed switch and a pivoted magnet and can be used for normally open (N/O) or normally closed (N/C) operation. The switch action can be reversed rotating the switch through 180°. Guide how to choose the correct float switch One of the most reliable, well-demonstrated technologies for fluid level detecting is float switch. This sort of switch involves a magnet contained inside the float and also an attractive reed switch contained inside a settled housing. The movement of the float, due to changing fluid level, will cause the reed change to work (for instance close or open) at a specific level. This trusted and tried technology depends on a generally straightforward plan that offers long haul quality without the requirement for the client to calibrate a switch. There are different methods available on how to choose a float switch for a particular application, here are the main factors to consider: Physical arrangement and style The choice of styles depends on the physical arrangement of the tank, availability of mounting positions and whether there is access inside of the tank. Fundamental styles are horizontal / side mounting and vertical mounting. Horizontal / side mounting has a fixed housing, which you can find on the wall of a tank and it has got a hinged float attached to the fixed housing. Vertical usually have a fixed vertical stem and that is installed at the top or bottom of the tank. Material selection It is very important to choose a float switch that is made from the right materials, which are compatible with the liquids and temperatures of the chosen application. While using incorrect material it can resolve in damaging the component as well as the failure of a float switch. Material types: Nylon ? used for oils, diesel, organic chemicals and MEK (methylethylketon) based printing inks Polypropylene (PP) ? acids and alkali, detergents, oils, water, organic chemicals Polyphenylene sulphide (PPS) ? used for more aggressive chemicals and higher temperatures, up to 120℃ Stainless steel ? medical and food industries, hydraulic fluids, chemicals and environments with high-temperatures up to 135℃ Buna/Nitrophyl ? diesel, oil, petrol and water (stationary applications) D300 foam (PVC) ? mostly for hydraulic oils and chemical solutions Electrical You need to fully understand what is the nature of the load that requires to be switched and make sure that the float switch is adequate for holding your load. The electrical ratings, which we provide in specifications are resistive loads. Cables In areas where harsh liquids may spill onto external wiring, it is important to underline particular materials for the cables in connection to the float switches. You can either use standard, UL-approved cable types for the range of float switches, as well as high-temperature, low smoke zero halogen (LSZL) and other specialised materials.Features and BenefitsMinimum fluid SG is 0.8 Maximum switching power 50VA Cable length is standard 100cm Mounting thread is 1/8in BSP Cable size is 17/0.10 - AWG22 Maximum operating temperature is 120℃ Float SG 0.7 Lead outs are 100cm XLPE 17/0.1CertificationsISO9001
仕様検出タイプ = フロート実装タイプ = 垂直スイッチ出力 = NO / NC本体材質 = ステンレススチールケーブル長 = 1m動作温度 Min = -20℃動作温度 Max = +120℃最大AC電圧 = 300V最大DC電圧 = 300V電流 Max = 0.5 A最大圧力 = 10バール RoHS指令(10物質対応)対応
1個
12,980 税込14,278
5日以内出荷

The RS Pro oil seal typemetric nitrile double has 75mm internal diameter, 120mm outer diameter and 12mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃
仕様内径 = 75mm外径 = 120mmシールタイプ = 回転シャフトシール厚さ = 12mmシール材質 = ニトリルゴム RoHS指令(10物質対応)対応
1袋(5個)
8,698 税込9,568
7日以内出荷

The RS Pro oil seal typemetric nitrile single has 95mm internal diameter 120mm outer diameter and 12mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃
仕様内径 = 95mm外径 = 120mmシールタイプ = 回転シャフトシール厚さ = 12mmシール材質 = ニトリルゴム RoHS指令(10物質対応)対応
1袋(5個)
8,298 税込9,128
7日以内出荷

4K,8KのウルトラHDの投影に適した新開発スクリーン生地を搭載。収納時のソフトワインディング機構とスリムなケースデザインが特徴です。
設置方式天吊り フォーマット形式アスペクトフリー 生地ウルトラHDホワイト RoHS指令(10物質対応)対応 取扱説明書(1.04MB)
1台
57,980 税込63,778
欠品中
バリエーション一覧へ (9種類の商品があります)

1個
特価
999 税込1,099
当日出荷から7日以内出荷
バリエーション一覧へ (57種類の商品があります)

The RS Pro oil seal typemetric nitrile single has 120mm internal diameter 150mm outer diameter and 12mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃
仕様内径 = 120mm外径 = 150mmシールタイプ = 回転シャフトシール厚さ = 12mmシール材質 = ニトリルゴム RoHS指令(10物質対応)対応
1袋(2個)
4,998 税込5,498
7日以内出荷

1個
1,698 税込1,868
7日以内出荷
バリエーション一覧へ (7種類の商品があります)

フォーム = フル。長さ = 305mm。幅 = 625mm。厚さ = 3mm。材料 = PC。ラミネート加工 = なし。密度 = 1.2g/cm3。引張強度 = 62 MPa。燃焼性評価 = UL 94。吸水 = 0.35%。動作温度 Max = +120℃。伸長 = 70%。。This polycarbonate sheet is engineering grade material and is not UV resistant. RS Pro ポリカーボネート透明プラスチックシート - PC シート:ポリカーボネート. From RS Pro a range of high-quality polycarbonate translucent solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Polycarbonate.. Polycarbonate is also known by the abbreviation PC and is a transparent amorphous engineering thermoplastic. Amorphous is the term given to plastics that gradually soften rather than go from a solid to a liquid when heated. Having this property means that this plastic is less likely to warp when subjected to high temperatures and easy to mould and thermoform. Polycarbonate is very tough with excellent impact resistance but also lightweight, very pliable and can be moulded and formed at room temperature without cracking or breaking. This clear sheet plastic is often used as a substitute for sheet metal if transparency or a non-conductive material is needed. One of the drawbacks with PC plastic sheet is its low scratch resistance so an additional hard coating needs to be applied where a scratch free surface is required. Features and Benefits. 優れた衝撃強度 優れた寸法安定性(温度や湿度の変動時に材料が元の寸法を保つ能力が高い) 幅広い温度で高い剛性を発揮 成形しやすく屈曲性が高い ある程度の化学耐性、低溶剤耐性 透光性 良好な耐熱性 良好な絶縁特性 良好な機械加工性 研磨が簡単、溶接可能、接着剤を使用した接着可能. 用途. 独特の性質を備えたポリカーボネートプラスチックは、特に丈夫さと屈曲性により、幅広い産業での使用に適しています。これらの産業には、エレクトロニクス、半導体、自動車、食品、医療、建設業界などがあります。PCは非常に汎用性の高いプラスチックで、透明性と耐衝撃性を必要とする用途に最適です。この透明で耐久性に優れたプラスチックシートは、ガラスと比べて軽量なため、一部の用途では、ガラスの代わりに使用できます。. 医療機器 電子部品 自動車部品 電気ケース及びカバー デジタルディスク(CD-R、DVD-R、ブルーレイ) 機械ガード及び保護スクリーン 看板及びディスプレイ. このプラスチックシートをカットするには、どのようなツールを使用できますか。. このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。
RoHS指令(10物質対応)対応
1個
2,998 税込3,298
7日以内出荷

カラー = クリア。長さ = 305mm。幅 = 625mm。厚さ = 5mm。材料 = PC。ラミネート加工 = なし。密度 = 1.2g/cm3。引張強度 = 62 MPa。燃焼性評価 = UL 94。吸水 = 0.35%。動作温度 Max = +120℃。伸長 = 70%。。This polycarbonate sheet is engineering grade material and is not UV resistant. RS Pro ポリカーボネート透明プラスチックシート - PC シート:ポリカーボネート. From RS Pro a range of high-quality polycarbonate translucent solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Polycarbonate.. Polycarbonate is also known by the abbreviation PC and is a transparent amorphous engineering thermoplastic. Amorphous is the term given to plastics that gradually soften rather than go from a solid to a liquid when heated. Having this property means that this plastic is less likely to warp when subjected to high temperatures and easy to mould and thermoform. Polycarbonate is very tough with excellent impact resistance but also lightweight, very pliable and can be moulded and formed at room temperature without cracking or breaking. This clear sheet plastic is often used as a substitute for sheet metal if transparency or a non-conductive material is needed. One of the drawbacks with PC plastic sheet is its low scratch resistance so an additional hard coating needs to be applied where a scratch free surface is required. Features and Benefits. 優れた衝撃強度 優れた寸法安定性(温度や湿度の変動時に材料が元の寸法を保つ能力が高い) 幅広い温度で高い剛性を発揮 成形しやすく屈曲性が高い ある程度の化学耐性、低溶剤耐性 透光性 良好な耐熱性 良好な絶縁特性 良好な機械加工性 研磨が簡単、溶接可能、接着剤を使用した接着可能. 用途. 独特の性質を備えたポリカーボネートプラスチックは、特に丈夫さと屈曲性により、幅広い産業での使用に適しています。これらの産業には、エレクトロニクス、半導体、自動車、食品、医療、建設業界などがあります。PCは非常に汎用性の高いプラスチックで、透明性と耐衝撃性を必要とする用途に最適です。この透明で耐久性に優れたプラスチックシートは、ガラスと比べて軽量なため、一部の用途では、ガラスの代わりに使用できます。. 医療機器 電子部品 自動車部品 電気ケース及びカバー デジタルディスク(CD-R、DVD-R、ブルーレイ) 機械ガード及び保護スクリーン 看板及びディスプレイ. このプラスチックシートをカットするには、どのようなツールを使用できますか。. このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。
RoHS指令(10物質対応)対応
1個
5,498 税込6,048
7日以内出荷

カラー = クリア。長さ = 305mm。幅 = 625mm。厚さ = 4mm。材料 = PC。ラミネート加工 = なし。密度 = 1.2g/cm3。引張強度 = 62 MPa。燃焼性評価 = UL 94。吸水 = 0.35%。動作温度 Max = +120℃。伸長 = 70%。。This polycarbonate sheet is engineering grade material and is not UV resistant. RS Pro ポリカーボネート透明プラスチックシート - PC シート:ポリカーボネート. From RS Pro a range of high-quality polycarbonate translucent solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Polycarbonate.. Polycarbonate is also known by the abbreviation PC and is a transparent amorphous engineering thermoplastic. Amorphous is the term given to plastics that gradually soften rather than go from a solid to a liquid when heated. Having this property means that this plastic is less likely to warp when subjected to high temperatures and easy to mould and thermoform. Polycarbonate is very tough with excellent impact resistance but also lightweight, very pliable and can be moulded and formed at room temperature without cracking or breaking. This clear sheet plastic is often used as a substitute for sheet metal if transparency or a non-conductive material is needed. One of the drawbacks with PC plastic sheet is its low scratch resistance so an additional hard coating needs to be applied where a scratch free surface is required. Features and Benefits. 優れた衝撃強度 優れた寸法安定性(温度や湿度の変動時に材料が元の寸法を保つ能力が高い) 幅広い温度で高い剛性を発揮 成形しやすく屈曲性が高い ある程度の化学耐性、低溶剤耐性 透光性 良好な耐熱性 良好な絶縁特性 良好な機械加工性 研磨が簡単、溶接可能、接着剤を使用した接着可能. 用途. 独特の性質を備えたポリカーボネートプラスチックは、特に丈夫さと屈曲性により、幅広い産業での使用に適しています。これらの産業には、エレクトロニクス、半導体、自動車、食品、医療、建設業界などがあります。PCは非常に汎用性の高いプラスチックで、透明性と耐衝撃性を必要とする用途に最適です。この透明で耐久性に優れたプラスチックシートは、ガラスと比べて軽量なため、一部の用途では、ガラスの代わりに使用できます。. 医療機器 電子部品 自動車部品 電気ケース及びカバー デジタルディスク(CD-R、DVD-R、ブルーレイ) 機械ガード及び保護スクリーン 看板及びディスプレイ. このプラスチックシートをカットするには、どのようなツールを使用できますか。. このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。
RoHS指令(10物質対応)対応
1個
4,298 税込4,728
7日以内出荷

カラー = クリア。長さ = 305mm。幅 = 625mm。厚さ = 8mm。材料 = PC。ラミネート加工 = なし。密度 = 1.2g/cm3。引張強度 = 62 MPa。燃焼性評価 = UL 94。吸水 = 0.35%。動作温度 Max = +120℃。伸長 = 70%。。This polycarbonate sheet is engineering grade material and is not UV resistant. RS Pro ポリカーボネート透明プラスチックシート - PC シート:ポリカーボネート. From RS Pro a range of high-quality polycarbonate translucent solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Polycarbonate.. Polycarbonate is also known by the abbreviation PC and is a transparent amorphous engineering thermoplastic. Amorphous is the term given to plastics that gradually soften rather than go from a solid to a liquid when heated. Having this property means that this plastic is less likely to warp when subjected to high temperatures and easy to mould and thermoform. Polycarbonate is very tough with excellent impact resistance but also lightweight, very pliable and can be moulded and formed at room temperature without cracking or breaking. This clear sheet plastic is often used as a substitute for sheet metal if transparency or a non-conductive material is needed. One of the drawbacks with PC plastic sheet is its low scratch resistance so an additional hard coating needs to be applied where a scratch free surface is required. Features and Benefits. 優れた衝撃強度 優れた寸法安定性(温度や湿度の変動時に材料が元の寸法を保つ能力が高い) 幅広い温度で高い剛性を発揮 成形しやすく屈曲性が高い ある程度の化学耐性、低溶剤耐性 透光性 良好な耐熱性 良好な絶縁特性 良好な機械加工性 研磨が簡単、溶接可能、接着剤を使用した接着可能. 用途. 独特の性質を備えたポリカーボネートプラスチックは、特に丈夫さと屈曲性により、幅広い産業での使用に適しています。これらの産業には、エレクトロニクス、半導体、自動車、食品、医療、建設業界などがあります。PCは非常に汎用性の高いプラスチックで、透明性と耐衝撃性を必要とする用途に最適です。この透明で耐久性に優れたプラスチックシートは、ガラスと比べて軽量なため、一部の用途では、ガラスの代わりに使用できます。. 医療機器 電子部品 自動車部品 電気ケース及びカバー デジタルディスク(CD-R、DVD-R、ブルーレイ) 機械ガード及び保護スクリーン 看板及びディスプレイ. このプラスチックシートをカットするには、どのようなツールを使用できますか。. このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。
RoHS指令(10物質対応)対応
1個
7,698 税込8,468
7日以内出荷

4K,8Kの高精細映像に対応。赤外線リモコン標準装備です。電源はAC100Vコンセントです。
材質ウルトラHDホワイト 設置方式天吊り フォーマット形式アスペクトフリー RoHS指令(10物質対応)対応 取扱説明書(2.03MB)
1台
149,800 税込164,780
3日以内出荷
バリエーション一覧へ (3種類の商品があります)

1個
8,898 税込9,788
5日以内出荷
バリエーション一覧へ (7種類の商品があります)

1セット(2個)
59,960 税込65,956
5日以内出荷
バリエーション一覧へ (9種類の商品があります)

TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))TE Connectivity 押しボタンスイッチ 6 A @ 120 V ac モーメンタリ パネルマウント 双極双投(DPDT) 6.35 (Dia.)mm
エコ商品
仕様動作特性 = モーメンタリ 実装タイプ = パネルマウント イルミネーション = なし 接点構成 = 双極双投(DPDT) パネルのカットアウトサイズ = 6.35 (Dia.)mm パネルのカットアウト直径 = 6.35mm コンタクト定格電流 = 6 A @ 120 V ac 末端様式 = ワイヤーラグ Actuator button is not supplied with the switch and must be ordered separately. For a suitable 15mm black button see stock number ; 7830053 7830053 Momentary switches have the momentary state displayed in brackets, e.g. on - (on). TE Connectivity - MPAシリーズスイッチ / アクセサリ. TE Connectivity MPAシリーズのミニチュア押しボタン式スイッチには、SPDT又はDPDTコンタクト構成の選択オプションがあり、モメンタリスイッチング又はオルタネートスイッチ機能とはんだ端子が装備されています。 これらのパネル取り付けスイッチの接触抵抗は10 mΩ未満で、絶縁抵抗は1000 MΩを超えます。 エポキシでシールされており、耐フラックス構造です。. モメンタリ又はオルタネートスイッチ機能 最大スイッチ定格: 6 A @ 125 V ac、3 A @ 250 V ac 銀クラッド銅に金フラッシュのコンタクト M6ブッシュ はんだ端子 接触抵抗 ;最大10 mΩ 絶縁強度: 1500 V ac、1分間 絶縁抵抗: 1000 MΩ以上 機械的寿命 >50,000回 動作温度範囲: -20 → +80 ℃ 長さ(mm)127 幅(mm)75 高さ(mm)13 質量(g)10 RoHS指令(10物質対応)対応
1個
2,998 税込3,298
7日以内出荷

ATENKVM延長器
エコ商品
KE9952は、4K解像度に対応したDisplayPortシングルディスプレイIP-KVMエクステンダーです。 高度な機能※1。マルチスクリーンコントロール-マウスカーソルを移動させるだけで、モニターを複数のコンピューター間で切り替え可能。「プッシュ」&「プル」-クリック1つでシングルRxまたはビデオウォールに対してコンテンツを簡単に共。ビデオウォール-各レイアウトにおいて最大8×8(最大64台のディスプレイ)で複数のビデオウォールを作。詳細なスケジューリング機能-メディアの再生日時を設定することで、作業効率やコストの改善が可能。バーチャルトランスミッター-ビデオ、オーディオ、USB、シリアルの各ソースを個別にストリーミング。内部認証、外部認証の両方で高度なセキュリティ機能を提供-対応外部認証はLDAP、ActiveDirectory、RADIUSおよびTACACS+対応。詳細なユーザー権限設定-ユーザー間での共同作業や操作の競合防止のために、アドミニストレーターはTxデバイスの操作権限の4種類のアクセスモードに設定可能。KEシリーズ製品へのアクセスや操作権限をユーザーまたはグループで設定可能。最大4台のKEシリーズ製品の映像をグループ化することで、マルチディスプレイ環境の構築が可能。レシーバーのアクセス制御-トランスミッターのローカルコンソール側から制御ボタン※2を押すだけでRxアクセスを有効/無効に設定可能。。ハードウェア。DisplayPortビデオ解像度-最大3840×2160@30Hz(4:4:4)、36-bit色深度。デジタルビデオ出力対応。DisplayPort1.2およびHDCP1.3準拠。ステレオオーディオ(スピーカーマイクロフォン)対応。バーチャルメディアまたはvUSB対応。Auto-MDIX対応-ケーブルの種類(ストレート/クロス)を自動判別。8KV/15KVESD保護および2KVサージ保護。ファンレスデザインにより、エネルギー効率に優れ、動作音も静かな操作環境を実現。フェイルオーバー用にギガビットイーサネットポート(RJ-45)またはSFPポート経由での接続に対応。1GbpsSFPファイバーモジュールの拡張に対応※3。PoE(PoweroverEthernet)対応-IEEE802.3at準拠。ラックマウント対応-マウントオプション。-2X-021Gデュアルラックマウントキット。-2X-031Gシングルラックマウントキット。推奨ネットワークスイッチ:以下は、KEシリーズエクステンダーを使用したATENの耐久テストに合格したネットワークスイッチです。このテストでは、解像度:1920x1200@60Hz(KE69シリーズ)および3840x2160@30Hz(KE89、KE99シリーズ)、毎秒60フレーム、24ビット色深度でネットワーク上でストリーミングを実施しました。ATENES0152/ES0152P※ATENのネットワークスイッチの場合、IGMPやジャンボフレームなど複雑な設定は不要でそのまま使用可能です。CiscoCatalyst2960X/Catalyst2960XR/Catalyst3750。HPProcurve2920。H3CS5120。HuaweiS5700。DLinkDGS-1510。ネットワークスイッチの選択方法については、メーカー担当までお問合せください。。管理。KE管理ソフトウェア(CCKM)による統合管理-直感的なWebベースのGUIでKEデバイスすべてを簡単に管理。デュアルコンソール操作-トランスミッターとレシーバー両方のキーボード、モニター、およびマウスを使ってシステムの操作が可能。緊急操作時はローカルコンソールから対応可能。レシーバー(ユーザーステーション)に搭載のOSDからトランスミッターとレシーバーの両方の設定が可能。EDIDエキスパート機能搭載(エミュレーション機能)-自動/手動で適切なEDIDモードを選択可能。オンスクリーンプレビュー(アレイモード)-1画面に最大36台分の映像を6×6画面で表示可能。ビデオ圧縮レベル-ネットワークバンド幅に応じてビデオ画質の調整が可能。CLI-アドミニストレーターはRS-232またはTelnet経由でコマンドを実行して全KEデバイスの制御が可能。RS-232対応-テキストメニュー、CLIまたはシリアルターミナル、タッチスクリーン、バーコードリーダー等のシリアルデバイスに対してシリアルターミナルへと接続可能。すべてのKEデバイスと互換。。セキュリティ。KEを直接接続するための専用LANポート搭載-社内ネットワークからの分離が可能。セキュアなデータ通信-ネットワークを介して送信する前に全てのデータを128ビットのAES暗号化、レシーバー側で解読。業界標準TLSプロトコル準拠。。バーチャルメディア。USBバーチャルメディアモードで、ファイル転送やOSパッチの適用、ソフトウェアのインストールや診断試験がリモートから可能。USB2.0DVD/CDドライバーやUSBマスストレージ、PCハードドライブおよびISOイメージ対応。スマートカード/CACリーダー対応。。注意:。1.これらの高度な機能は、KEトランスミッターがKEレシーバーと併用されて、KEマトリックス管理ソフトウェア(CCKM)によって管理されている場合にサポートされます。2.制御ボタン(2XRT-0015G)は製品パッケージに同梱されていません。お求めの際にはメーカー販売代理店までお問い合わせください。3.SFPモジュール(2A-136G/2A-137G)は製品パッケージに同梱されていません。お求めの際にはメーカー販売代理店までお問い合わせください。
仕様【エミュレーション】キーボード/マウスUSB セット内容DisplayPortケーブル×1、USB2.0Type-A→Type-Bケーブル×1、KE9952T用フットパッドセット(4pcs)×1、マウントキット×1、クイックスタートガイド×1 スイッチOSD-・ビデオ-・グラフィック(静止画像)-・リセットピンホール型スイッチ×1 ケース質量(kg)1.15(2.53lb) 消費電力DC48V:11.88W 材質(ケース)メタル 解像度3840×2160@30Hz(4:4:4) 動作環境動作温度0~50℃・保管温度-20~60℃・湿度0~95%RH、結露なきこと コネクタUSBポート-・コンソールポートUSBType-Aメス×2(White)、DisplayPortメス×1(Black)、ステレオミニジャック×1(Green)、ステレオミニジャック×1(Pink)、DB-9オス×1(Black)・KVMポートUSBType-Bメス×1(White)、DisplayPortメス×1(White)、ステレオミニジャック×1(Green)、ステレオミニジャック×1(Pink)、DB-9メス×1(Black)・電源DC電源ジャック×1・LANポートRJ-45×1(Black、PoE)、SFPスロット×1 ケース寸法(幅×奥行×高さ)(mm)215×163×42 RoHS指令(10物質対応)対応 互換品番ネットワークスイッチES0152P・KVMエクステンダーKE9952R・KVM管理ソフトウェアCCKM・ビデオコンバータVC986、【ケーブル】DisplayPortケーブル2L-7D04DP/2L-7D03DP-1/2L-7D03DP/2L-7D02DP、【アクセサリ】2X-031G、2X-021G・KVMモジュール2XRT-0015G、2A-137G、2A-136G
1個
259,800 税込285,780
3日以内出荷

ATENKVM延長器
エコ商品
KE9952は、4K解像度に対応したDisplayPortシングルディスプレイIP-KVMエクステンダーです。 高度な機能※1。マルチスクリーンコントロール-マウスカーソルを移動させるだけで、モニターを複数のコンピューター間で切り替え可能。「プッシュ」&「プル」-クリック1つでシングルRxまたはビデオウォールに対してコンテンツを簡単に共。ビデオウォール-各レイアウトにおいて最大8×8(最大64台のディスプレイ)で複数のビデオウォールを作。詳細なスケジューリング機能-メディアの再生日時を設定することで、作業効率やコストの改善が可能。バーチャルトランスミッター-ビデオ、オーディオ、USB、シリアルの各ソースを個別にストリーミング。内部認証、外部認証の両方で高度なセキュリティ機能を提供-対応外部認証はLDAP、ActiveDirectory、RADIUSおよびTACACS+対応。詳細なユーザー権限設定-ユーザー間での共同作業や操作の競合防止のために、アドミニストレーターはTxデバイスの操作権限の4種類のアクセスモードに設定可能。KEシリーズ製品へのアクセスや操作権限をユーザーまたはグループで設定可能。最大4台のKEシリーズ製品の映像をグループ化することで、マルチディスプレイ環境の構築が可能。レシーバーのアクセス制御-トランスミッターのローカルコンソール側から制御ボタン※2を押すだけでRxアクセスを有効/無効に設定可能。。ハードウェア。DisplayPortビデオ解像度-最大3840×2160@30Hz(4:4:4)、36-bit色深度。デジタルビデオ出力対応。DisplayPort1.2およびHDCP1.3準拠。ステレオオーディオ(スピーカーマイクロフォン)対応。バーチャルメディアまたはvUSB対応。Auto-MDIX対応-ケーブルの種類(ストレート/クロス)を自動判別。8KV/15KVESD保護および2KVサージ保護。ファンレスデザインにより、エネルギー効率に優れ、動作音も静かな操作環境を実現。フェイルオーバー用にギガビットイーサネットポート(RJ-45)またはSFPポート経由での接続に対応。1GbpsSFPファイバーモジュールの拡張に対応※3。PoE(PoweroverEthernet)対応-IEEE802.3at準拠。ラックマウント対応-マウントオプション。-2X-021Gデュアルラックマウントキット。-2X-031Gシングルラックマウントキット。推奨ネットワークスイッチ:以下は、KEシリーズエクステンダーを使用したATENの耐久テストに合格したネットワークスイッチです。このテストでは、解像度:1920x1200@60Hz(KE69シリーズ)および3840x2160@30Hz(KE89・KE99シリーズ)、毎秒60フレーム、24ビット色深度でネットワーク上でストリーミングを実施しました。ATENES0152/ES0152P※ATENのネットワークスイッチの場合、IGMPやジャンボフレームなど複雑な設定は不要でそのまま使用可能です。CiscoCatalyst2960X/Catalyst2960XR/Catalyst3750。HPProcurve2920。H3CS5120。HuaweiS5700。DLinkDGS-1510。ネットワークスイッチの選択方法については、メーカー担当までお問合せください。。管理。KE管理ソフトウェア(CCKM)による統合管理-直感的なWebベースのGUIでKEデバイスすべてを簡単に管理。デュアルコンソール操作-トランスミッターとレシーバー両方のキーボード、モニター、およびマウスを使ってシステムの操作が可能。緊急操作時はローカルコンソールから対応可能。レシーバー(ユーザーステーション)に搭載のOSDからトランスミッターとレシーバーの両方の設定が可能。EDIDエキスパート機能搭載(エミュレーション機能)-自動/手動で適切なEDIDモードを選択可能。オンスクリーンプレビュー(アレイモード)-1画面に最大36台分の映像を6×6画面で表示可能。ビデオ圧縮レベル-ネットワークバンド幅に応じてビデオ画質の調整が可能。CLI-アドミニストレーターはRS-232またはTelnet経由でコマンドを実行して全KEデバイスの制御が可能。RS-232対応-テキストメニュー、CLIまたはシリアルターミナル、タッチスクリーン、バーコードリーダー等のシリアルデバイスに対してシリアルターミナルへと接続可能。すべてのKEデバイスと互換。。セキュリティ。KEを直接接続するための専用LANポート搭載-社内ネットワークからの分離が可能。セキュアなデータ通信-ネットワークを介して送信する前に全てのデータを128ビットのAES暗号化、レシーバー側で解読。業界標準TLSプロトコル準拠。。バーチャルメディア。USBバーチャルメディアモードで、ファイル転送やOSパッチの適用、ソフトウェアのインストールや診断試験がリモートから可能。USB2.0DVD/CDドライバーやUSBマスストレージ、PCハードドライブおよびISOイメージ対応。スマートカード/CACリーダー対応。。注意:。1.これらの高度な機能は、KEトランスミッターがKEレシーバーと併用されて、KEマトリックス管理ソフトウェア(CCKM)によって管理されている場合にサポートされます。2.制御ボタン(2XRT-0015G)は製品パッケージに同梱されていません。お求めの際にはメーカー販売代理店までお問い合わせください。3.SFPモジュール(2A-136G/2A-137G)は製品パッケージに同梱されていません。お求めの際にはメーカー販売代理店までお問い合わせください。
仕様【エミュレーション】キーボード/マウスUSB セット内容クイックスタートガイド×1 スイッチOSDプッシュボタン×1・ビデオプッシュボタン×1・グラフィック(静止画像)プッシュボタン×1・リセットピンホール型スイッチ×1 ケース質量(kg)1.27(2.8lb) 消費電力DC48V:10.04W 材質(ケース)メタル 解像度3840×2160@30Hz(4:4:4) 動作環境動作温度0~50℃・保管温度-20~60℃・湿度0~95%RH、結露なきこと コネクタUSBポートUSBType-Aメス×2(White)・コンソールポートUSBType-Aメス×2(White)、DisplayPortメス×1(Black)、ミニステレオジャック×1(Green)、ミニステレオジャック×1(Pink)、DB-9オス×1(Black)・KVMポート-・電源DC電源ジャック×1・LANポートRJ-45×1(Black)、SFPスロット×1 ケース寸法(幅×奥行×高さ)(mm)228×172×55 RoHS指令(10物質対応)対応 互換品番ネットワークスイッチES0152P・KVMエクステンダーKE6940AiT/KE6900AiT/KE9952T・KVM管理ソフトウェアCCKM・ビデオコンバータVC986、【ケーブル】DisplayPortケーブル2L-7D04DP/2L-7D03DP-1/2L-7D03DP/2L-7D02DP、【アクセサリ】2X-031G、2X-021G・KVMモジュール2XRT-0015G、2A-137G、2A-136G
1個
259,800 税込285,780
3日以内出荷