55件中 1~40件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
ユニセイキI型直角定規 150mm
エコ商品
竿長×台長(mm)150×100 厚さ(mm)8 長片の幅(mm)30 トラスコ品番838-1061 質量(kg)0.5 呼び寸法(mm)150 精度±(2+L/100)μm RoHS指令(10物質対応)対応 直角度±0.0035
1個
77,980 税込85,778
4日以内出荷

用途一般用オイルシール(ダストや異物の少ない所に使用) 材質ばね入り外周ゴム 型式IS 仕様運動:軸回転 タイプJISB2401-1:1、ISO6194-1:4 最大圧力(kPa)29.4(0.3kgf/cm2)
1個
279 税込307
7日以内出荷
バリエーション一覧へ (39種類の商品があります)

材質シリコンゴム 半透明 硬度50°(デュロメータタイプA)、49°(IRHD 参考値) RoHS指令(10物質対応)対応
1袋(50個)
1,198 税込1,318
当日出荷から19日以内出荷
バリエーション一覧へ (30種類の商品があります)


井筒製作所SRN 304 ロックナット JISタイプ
エコ商品
材質SUS304 流体水・空気・油・溶液 最高使用圧力2.00MPa以下(-20~40℃) ねじ規格PF RoHS指令(10物質対応)対応
1個
599 税込659
当日出荷から5日以内出荷
バリエーション一覧へ (7種類の商品があります)

渡辺電機工業絶縁変換器(アイソレータ)
エコ商品
取付方式DINレール取付または壁面取付 適合規格EN61326-1、EN61010-1、EN IEC 63000、設置カテゴリ:Ⅱ、汚染度:2 構造プラグイン(本体部とソケット部で構成) 精度(基準)±0.1%fs(23℃にて) ケース色アイボリー色 材質(ケース)ABS樹脂、難燃グレードUL94V-0 高度(m)(定格)2000以下 使用温湿度範囲-5℃~+55℃ 90%RH以下(非結露) 保存温度範囲(℃)-10~+60 温度特性±0.015%fs/℃ 絶縁抵抗100MΩ以上(DC500V)(入力-出力-電源各端子間相互) RoHS指令(10物質対応)対応 耐電圧(V/min)AC3000(電源-入力/出力端子間)、AC2000(入力-出力端子間) CE-対応品あり アイソレーション適合入力-出力-電源各端子間相互
1個
18,980 税込20,878
7日以内出荷
バリエーション一覧へ (5170種類の商品があります)

1個
24,980 税込27,478
当日出荷から7日以内出荷
バリエーション一覧へ (54種類の商品があります)

1袋(10個)ほか
1,440 税込1,584
7日以内出荷
バリエーション一覧へ (6種類の商品があります)

1袋(10個)ほか
1,498 税込1,648
翌々日出荷から7日以内出荷
バリエーション一覧へ (4種類の商品があります)

渡辺電機工業割算器
エコ商品
RoHS指令(10物質対応)対応
1個
49,980 税込54,978
7日以内出荷
バリエーション一覧へ (546種類の商品があります)

1袋(10個)ほか
1,498 税込1,648
7日以内出荷
バリエーション一覧へ (4種類の商品があります)

1個
4,998 税込5,498
22日以内出荷




1個
2,598 税込2,858
5日以内出荷から7日以内出荷
バリエーション一覧へ (22種類の商品があります)

1セット(2個)
59,960 税込65,956
5日以内出荷
バリエーション一覧へ (9種類の商品があります)

材質GH730 刃数3 適合スパナKEYV-177 RoHS指令(10物質対応)対応 推奨締付トルク(N・m)10.0 寸法DC(mm)15.70 寸法PDX(mm)1.40 寸法CRKSS06
1セット(2個)
11,996 税込13,196
5日以内出荷
バリエーション一覧へ (2種類の商品があります)

1セット(2個)
11,996 税込13,196
5日以内出荷
バリエーション一覧へ (3種類の商品があります)

定格電力 = 360W。出力電圧 = 24V dc。入力電圧 = 24 → 28V dc。実装タイプ = DINレールマウント。タイプ = バッテリモジュール。幅 = 35mm。奥行き = 110mm。TRACOPOWER DIN Rail Battery Control ModuleThe TRACOPOWER TSP series DIN rail battery control module has a universal input voltage of 24VDC and also allows to be used in almost all single and 2-phase power networks. This module provides a professional battery controller to charge and monitor an external lead-acid battery. It is an ultra-compact and Snap-On mount rugged metal case module. Its output current is 15A with an output voltage rating of 24VDC. Note: Both the Battery Controller Module and the Buffer Module have an operating temperature of -25 to 70℃ with a derating above 40℃ of 1.5% / K.Features and BenefitsAlarm outputs for input, output and battery condition Buffer module for power backup Controlled end of charge voltage by a temperature sensor Operating temperature ranges between -25℃ and 60℃ Overload and short circuit battery protection Power rating is 360W Remote ON/OFF for battery and power supply Ripple factor and noise is 200mV Shock and vibration proofApplicationsFactory automation and process control Power managementCertificationsIEC / EN 61204-3
RoHS指令(10物質対応)対応
1個
21,980 税込24,178
5日以内出荷


1個
2,498 税込2,748
当日出荷
バリエーション一覧へ (3種類の商品があります)

1個ほか
799 税込879
当日出荷から7日以内出荷
バリエーション一覧へ (124種類の商品があります)


The RS Pro oil seal typemetric nitrile double has 5mm internal diameter, 15mm outer diameter and 5mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃
仕様内径 = 5mm外径 = 15mmシールタイプ = 回転シャフトシール厚さ = 5mmシール材質 = ニトリルゴム RoHS指令(10物質対応)対応
1袋(5個)
1,498 税込1,648
7日以内出荷

The RS Pro oil seal typemetric nitrile double has 8mm internal diameter, 15mm outer diameter and 5mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃
仕様内径 = 8mm外径 = 15mmシールタイプ = 回転シャフトシール厚さ = 5mmシール材質 = ニトリルゴム RoHS指令(10物質対応)対応
1袋(5個)
1,998 税込2,198
7日以内出荷

The RS Pro oil seal typemetric nitrile single has 6mm internal diameter,, 15mm outer diameter and 4mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃
仕様内径 = 6mm外径 = 15mmシールタイプ = 回転シャフトシール厚さ = 4mmシール材質 = ニトリルゴム RoHS指令(10物質対応)対応
1袋(5個)
1,498 税込1,648
7日以内出荷

The RS Pro oil seal typemetric nitrile single has 15mm internal diameter 28mm outer diameter and 7mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃
仕様内径 = 15mm外径 = 28mmシールタイプ = 回転シャフトシール厚さ = 7mmシール材質 = ニトリルゴム RoHS指令(10物質対応)対応
1袋(5個)
1,598 税込1,758
7日以内出荷

The RS Pro oil seal typemetric nitrile single has 15mm internal diameter 32mm outer diameter and 5.5mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃
仕様内径 = 15mm外径 = 32mmシールタイプ = 回転シャフトシール厚さ = 5.5mmシール材質 = ニトリルゴム RoHS指令(10物質対応)対応
1袋(5個)
1,798 税込1,978
7日以内出荷

RS PRO Blade Fuse BlockThe RS PRO blade fuse block has a current rating of 15A and voltage rating of 250V. The material used for the block is tin-plated brass and is suitable for ATQ blade type fuse.Features and Benefits Dielectric Strength: AC 2000V min(60 Seconds) Flame Retardant Insulation Resistance: 100Mohm min(at 500VDC) Low Contact Resistance Low Cost Maximum operating range of 50℃ Tolerance is ±0.2Certifications UL 94 V-0 approved
仕様ヒューズタイプ = ブレード定格電流 = 15A定格電圧 = 250V動作温度範囲 = Maximum of +50 ℃ RoHS指令(10物質対応)対応
1個
61 税込67
7日以内出荷

The RS Pro oil seal typemetric nitrile double has 15mm internal diameter, 32mm outer diameter and 5mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃
仕様内径 = 15mm外径 = 32mmシールタイプ = 回転シャフトシール厚さ = 5mmシール材質 = ニトリルゴム RoHS指令(10物質対応)対応
1袋(5個)
2,498 税込2,748
7日以内出荷

The RS Pro oil seal typemetric nitrile double has 15mm internal diameter, 42mm outer diameter and 10mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃
仕様内径 = 15mm外径 = 42mmシールタイプ = 回転シャフトシール厚さ = 10mmシール材質 = ニトリルゴム RoHS指令(10物質対応)対応
1袋(5個)
2,198 税込2,418
7日以内出荷

The RS Pro oil seal typemetric nitrile double has 15mm internal diameter, 26mm outer diameter and 7mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃
仕様内径 = 15mm外径 = 26mmシールタイプ = 回転シャフトシール厚さ = 7mmシール材質 = ニトリルゴム RoHS指令(10物質対応)対応
1袋(5個)
1,698 税込1,868
7日以内出荷

The RS Pro oil seal typemetric nitrile double has 15mm internal diameter, 25mm outer diameter and 5mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃
仕様内径 = 15mm外径 = 25mmシールタイプ = 回転シャフトシール厚さ = 5mmシール材質 = ニトリルゴム RoHS指令(10物質対応)対応
1袋(5個)
1,498 税込1,648
7日以内出荷

The RS Pro oil seal typemetric nitrile double has 15mm internal diameter, 24mm outer diameter and 7mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃
仕様内径 = 15mm外径 = 24mmシールタイプ = 回転シャフトシール厚さ = 7mmシール材質 = ニトリルゴム RoHS指令(10物質対応)対応
1袋(5個)
1,498 税込1,648
7日以内出荷

The RS Pro oil seal typemetric nitrile double has 15mm internal diameter, 24mm outer diameter and 5mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃
仕様内径 = 15mm外径 = 24mmシールタイプ = 回転シャフトシール厚さ = 5mmシール材質 = ニトリルゴム RoHS指令(10物質対応)対応
1袋(5個)
1,498 税込1,648
7日以内出荷

仕様色 = 赤オス/メス = オス許容電流値 = 15Aコンタクトめっき = ニッケル長さ = 40.4mmコンタクト材質 = 真鍮, リン酸銅絶縁体 = ABSMueller Insulated 15A Solderless Banana Plug. 15A solderless banana plug with a nickel plated brass body, nickel-plated phosphor bronze spring and ABS insulator. This banana plug is 40.4mm in length and has a collet design enabling wires to be held firmly within the plug. Applicable wire size/type #18 AWG hook-up wire RoHS指令(10物質対応)対応
1個
549 税込604
翌々日出荷

1個
5,798 税込6,378
当日出荷から7日以内出荷
バリエーション一覧へ (4種類の商品があります)


ダブルリングを使って什器と展示品を固定します。両端のダブルリングの大きさを変えていますので、小リングを大リングに通しての使用も可能です。
用途店舗でのサンプル・展示品のセキュリティに
1パック(5本)ほか
629 税込692
翌々日出荷から5日以内出荷
バリエーション一覧へ (8種類の商品があります)