39件中 1~39件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
天然ゴムを使用していますので、ソフトなタッチで濃度の高いシャープな印字ができます。 適度なインキ含浸性があり、インキのつきが良いため、数回続けて捺印できます。
書体明朝体 文字種別欧文日付 印面種別ゴム印 グリーン購入法適合
1個
2,098 税込2,308
当日出荷
バリエーション一覧へ (4種類の商品があります)

用途一般用オイルシールの保護リップ付シール(多少の乾燥ダストの存在する環境で使用) 型式ISD 仕様運動:軸回転、大気側:ダスト タイプJISB2401-1:4 構造保護リップ付 最大圧力(kPa)29.4(0.3kgf/cm2)
1個
369 税込406
当日出荷から10日以内出荷
バリエーション一覧へ (60種類の商品があります)

全面に柔らかいポリウレタンを使用しています。、加重のかかる前足部と踵に衝撃を吸収するジェルを使用しています。、TPUがアーチの支えをサポートします。、ポリエステル生地は抗菌防臭加工を施しています。
1足
1,298 税込1,428
6日以内出荷
バリエーション一覧へ (2種類の商品があります)

2重構造のEVAが衝撃を吸収します。、TPUがアーチの支えをサポートします。、踵のブレを軽減する深いヒールカップデザインを採用しています。、ポリエステル生地は抗菌防臭加工を施しています。
1足
1,498 税込1,648
6日以内出荷から10日以内出荷
バリエーション一覧へ (2種類の商品があります)



1個
2,498 税込2,748
当日出荷
バリエーション一覧へ (3種類の商品があります)


仕様LDO (低ドロップアウト)リニア電圧レギュレータ、5 A、Texas Instruments 長さ(mm)10.16 寸法(mm)10.16×8.64×4.57 出力電圧(V)5 入力電圧(V)(Min) 2.6 ピン数(ピン)3 RoHS指令(10物質対応)10物質対応 パッケージD2PAK (TO-263) 実装タイプ表面実装 ロードレギュレーション20 mV ラインレギュレーション10 mV レギュレータ低ドロップアウト電圧 出力タイプ固定
1箱(5個)
2,698 税込2,968
5日以内出荷

Description。The BitZero from Carbide 3D is a small accessory piece for your Shapeoko CNC machine meant to assist in finding the edges, or datums of the part you are milling. This part is an active probe, and when contacted to ground, communicates its p
アズワン品番67-0428-98
1個
37,980 税込41,778
33日以内出荷

AD11シリーズ マルチレックスバルブ(パイロット式2方弁) CKD CADデータあり
1個
特価
800 税込880
当日出荷から61日以内出荷
バリエーション一覧へ (1571種類の商品があります)


Canon PowerShot G1、G2、G3、G5、G6、Pro 1、Pro90 IS Canon EOS 5D、10D、20D、20Da、30D、40D、50D、D60、D30、EOS Kiss Digital Canon IXY DVM、FVM1、FVM10、FV2、FV10、FV20、FV30、FV40、FV50、FV100、FV200、FV300、FV400、PV130 対応互換バッテリー
対応機種デジタルカメラ:Canon PowerShot G1、G2、G3、G5、G6、Pro 1、Pro90 ISデジタル一眼レフ:Canon EOS 5D、10D、20D、20Da、30D、40D、50D、D60、D30、EOS Kiss Digitalビデオカメラ:Canon IXY DVM、FVM1、FVM10、FV2、FV10、FV20、FV30、FV40、FV50、FV100、FV200、FV300、FV400、PV130 バッテリー電圧(V)7.4 バッテリー容量(mAh)1500
1個
1,798 税込1,978
当日出荷


。Description。The EX8036 Stereo Camera from eYs3D is a high-end imager controller and patterned IR illuminator with a global shutter capable of both color and depth-map video modes. Thanks to its dual cameras, this Stereo Camera is ideally used in applications involving VR/AR, people and thing counting, and obstacle avoidance. The best part about this module is the fact that it has been designed to be as straight forward and easy to use as possible for a stereo camera. Simply plug in the included USB 3.0 cable download the required files and start seeing things through the eyes of your new camera!。Since the data size of continual captured images can be too large to be managed by most CPUs, the EX8036 is equipped with the eSP870U camera controller making it ideal for running intensive depth-map computing algorithms on the controller itself and reserving critical CPU resources for other uses! The IR pattern illuminator features a wavelength of 850nm while the camera itself offers a variable video output that can be referenced on page nine in the datasheet found in the Documents tab above. Additionally, the global shutter on this camera allows you to do feature extraction while in motion, or on moving objects. So while it can also do depth-mapping, the EX8036 provides you with a much more advanced machine vision module.。The download files for this unit(found on a page inside the physical box)include a basic viewer, a number of Dynamic Link Libraries, along with some XML files used for face recognition, and a small executable called eDepthPresence. This final download shows the camera's input, plus files for making some small adjustments and custom applications which is eYs3D's goal, to build your own designs.。Features。Controller:eSP870U。Horizontal FOV:100°。Vertical FOV:67.5°。Resolution:2560×960。Frame Rate:90FPS。IR pattern Illuminator Wavelength:850nm +/-10 nm。IR pattern Illuminator Number of Features:>6,700。Lens:AS133 by Calin。Image Sensor:AR0135 by ON Semiconductor。USB Bus Power:5V/800mA by USB3.0; 5V/500mA by USB2.0。PC Connection:USB3.0 USB2.0。Power Voltage:5V。Operating Current With Patterned IR Illuminator:350-900mA in 720p @ 60FPS。Operating Current Without Patterned IR Illuminator:350mA in 720p @ 60FPS。Suspend Current:2.52mA
アズワン品番67-0426-81
1個
99,980 税込109,978
33日以内出荷

Description。This is standard PCB Drill Set from Carbide 3D that supplies you with more options for drilling into copper clad on your Shapeoko or Nomad CNC machines. Each set includes three 0.5mm, five 0.7mm, and two 0.9mm PCB drills each with a 0.125"
アズワン品番67-0428-39
1個
8,298 税込9,128
33日以内出荷

Description。This is a three pack of flat mills from Carbide 3D that are perfect for fabricating flat or prismatic surfaces. Each mill in this pack features a cutting diameter of 0.0312 inches, a shank diameter of 0.125 inches, and a cutting length of 0.0625 inches. These cutters really are great for precision 3D machining and fabrication.。Each cutter is made of solid carbide to ensure long lasting use.。Features。Cutting Diameter:0.0312"。Cutting Length:0.0625"。Shank Diameter:0.125"
アズワン品番67-0428-46
1個
13,980 税込15,378
33日以内出荷

Description。This is a three pack of ball mills from Carbide 3D that are perfect for fabricating complex, organic surfaces. Each mill in this pack features a cutting diameter of 0.0312 inches, a shank diameter of 0.125 inches, and a cutting length of 0.0625 inches. These cutters really are great for precision 3D machining and fabrication.。Each cutter is made of solid carbide to ensure long lasting use.。Features。Cutting Diameter:0.0312in。Cutting Length:0.0625in。Shank Diameter:0.125in
アズワン品番67-0428-45
1個
15,980 税込17,578
33日以内出荷

Description。This is a three pack of flat mills from Carbide 3D that are perfect for roughing or machining flat or prismatic parts. Each mill in this pack features a cutting and shank diameter of 0.125 inches and a cutting length of 0.5 inches. These cutters provide you with a specialized tool for 3D machining and fabrication.。Each cutter is made of solid carbide to ensure long lasting use.。Features。Cutting Diameter:0.125in。Cutting Length:0.5in。Shank Diameter:0.125in
アズワン品番67-0428-42
1個
10,980 税込12,078
33日以内出荷

Description。This is a two pack of flat mills from Carbide 3D that are perfect for milling flat or prismatic surfaces. Each mill in this pack features a cutting and shank diameter of 0.25 inches and a cutting length of 0.75 inches. These cutters really are great for specialized 3D machining and fabrication.。Each cutter is made of solid carbide to ensure long lasting use.。Note:If you are using these cutters with a Nomad, you will also need a 0.25in collet.。Features。Cutting Diameter:0.25"。Cutting Length:0.75"。Shank Diameter:0.25"
アズワン品番67-0428-47
1個
14,980 税込16,478
33日以内出荷

Description。This is a three pack of ball mills from Carbide 3D that are perfect for fabricating complex, organic surfaces. Each mill in this pack features a cutting diameter of 0.0625 inches, a shank diameter of 0.125 inches, and a cutting length of 0.
アズワン品番67-0428-43
1個
12,980 税込14,278
33日以内出荷

Description。This is a three pack of ball mills from Carbide 3D that are perfect for fabricating complex, organic surfaces. Each mill in this pack features a cutting and shank diameter of 0.125 inches and a cutting length of 0.5 inches. These cutters r
アズワン品番67-0428-41
1個
12,980 税込14,278
33日以内出荷

Description。This is a three pack of flat mills from Carbide 3D that are perfect for roughing or machining flat or prismatic parts. Each mill in this pack features a cutting diameter of 0.0625 inches, a shank diameter of 0.125 inches, and a cutting len
アズワン品番67-0428-44
1個
10,980 税込12,078
33日以内出荷

Description。This is a two pack of ball mills from Carbide 3D that are perfect for milling curved surfaces. Each mill in this pack features a cutting and shank diameter of 0.25 inches and a cutting length of 0.75 inches. These cutters really are great f
アズワン品番67-0428-48
1個
15,980 税込17,578
33日以内出荷

。Description。This is a two pack of V-Bit mills from Carbide 3D that are perfect for engraving intricate patterns and fine details. Each mill in this pack features a cutting diameter of 0.5 inches, a shank diameter of 0.25 inches, and a cutting angle of 90℃. These cutters really are great for precision 3D machining and fabrication.。Each cutter is made of solid carbide to ensure long lasting use.。Note:If you are using these cutters with a Nomad, you will also need a 0.25in collet.。Features。Cutting Diameter:0.5"。Cutting Length:0.25"。Shank Diameter:0.25"。90℃ Cutting Angle。2 Flute
アズワン品番67-0428-51
1個
21,980 税込24,178
33日以内出荷

Description。This is a two pack of V-Bit mills from Carbide 3D that are perfect for engraving intricate patterns and fine details. Each mill in this pack features a cutting diameter of 0.5 inches, a shank diameter of 0.25 inches, and a cutting angle of 60℃. These cutters really are great for precision 3D machining and fabrication.。Each cutter is made of solid carbide to ensure long lasting use.。Note:If you are using these cutters with a Nomad, you will also need a 0.25in collet.。Features。Cutting Diameter:0.5"。Cutting Length:0.25"。Shank Diameter:0.25"。60℃ Cutting Angle。2 Flute
アズワン品番67-0428-52
1個
21,980 税込24,178
33日以内出荷

Description。This is a two pack of Zrn coated flat mills from Carbide 3D that are perfect for fabricating with aluminum. Each mill in this pack features a cutting and shank diameter of 0.125 inches and a cutting length of 0.5 inches. These cutters reall
アズワン品番67-0428-50
1個
10,980 税込12,078
33日以内出荷


Grove Solid State Relay is a non-contact electronic switch module that has relay features. Based on S208T02、it has a maximum output of 250VAC/4A、with a switching speed less than 10ms. This module is equipped with acrylic base and a 3D-printed protection insulation shield、for user's safety. The featured LED indicates that the relay is on. It can be widely used in various areas such as computer peripheral interfaces、temperature/speed light adjustment、servo control、petrochemical、medical instrumentations、financial devices、coal、meters、traffic signals、etc.。Features。Compatible with both 3.3V and 5V control level。Low switching latency(10ms)。LED on-state indicator。Featured radiator provide better stability。Acrylic base and insulation paper increase safety performance。Grove compatible
アズワン品番67-0461-82
1個
6,398 税込7,038
欠品中

Description。This is a two pack of Zrn coated flat mills from Carbide 3D that are perfect for fabricating with aluminum. Each mill in this pack features a cutting and shank diameter of 0.25 inches and a cutting length of 0.75 inches. These cutters really are great for precision 3D machining and fabrication.。These cutters are coated with Zirconium Nitride(Zrn). This is a specialty coating which makes it most suitable for temperature sensative materials. ZrN had excellent corrosion-resistance, lubricity and hardness to suit many applications. This coating has a unique ability to reduce the build-up edge on cutting tools which results in a better surface finish. ZrN works well for machining Titanium and Aluminum Alloys, Nickel, Brass, Copper, Cast Iron and Zinc. Each cutter is made of solid carbide to ensure long lasting use.。Features。Cutting Diameter:0.25"。Cutting Length:0.75"。Shank Diameter:0.25"。3 Flute, center cutting。2.5" Overall Length
アズワン品番67-0428-49
1個
15,980 税込17,578
33日以内出荷

1セット
3,998 税込4,398
4日以内出荷
バリエーション一覧へ (67種類の商品があります)

Description。This is a two pack of #501 PCB engravers from Carbide 3D for your Shapeoko or Nomad CNC machine to supply you with even more fabrication and milling options. Each PCB engraver possesses a 0.1" ball tip with a 0.005" radius, a 60 degree tip angle, and is made of solid carbide to ensure long lasting use.。If you are wondering how best to utilize this kit, make sure to check out the free to use web app, Carbide Copper. Carbide Copper is CAM software to let you mill PCBs with your CNC machine and is the fastest way to make same-day circuit boards in your own office or shop.。Note:It is recommended to use this PCB engraver with FR1 copper clad rather than FR4 to ensure you give your tool bit the longest life possible.。Features。0.00" Ball tip(0.005" radius)。60 Degree Tip Angle。0.125" Shank。2 Flutes。Solid Carbide
アズワン品番67-0428-38
1個
12,980 税込14,278
33日以内出荷

Description。This is a two pack of #502 PCB engravers from Carbide 3D for your Shapeoko or Nomad CNC machine to supply you with even more fabrication and milling options. Each PCB engraver possesses a 0.005" ball tip with a 0.0025" radius, a 40 degree tip angle, and is made of solid carbide to ensure long lasting use.。If you are wondering how best to utilize this kit, make sure to check out the free to use web app, Carbide Copper. Carbide Copper is CAM software to let you mill PCBs with your CNC machine and is the fastest way to make same-day circuit boards in your own office or shop.。Note:It is recommended to use this PCB engraver with FR1 copper clad rather than FR4 to ensure you give your tool bit the longest life possible.。Features。0.005" Ball tip(0.0025" radius)。40 Degree Tip Angle。0.125" Shank。2 Flutes。Solid Carbide
アズワン品番67-0428-37
1個
12,980 税込14,278
33日以内出荷

。 HDMI-miniHDMI変換ケーブル 特徴。。HDMI(オス)to mini HDMI(オス)変換ケーブルです。Mini HDMI端子を持っているカメラ、テレビ、パソコン、モニター、ゲーム機、ノートパソコン、プロジェクター等に接続できます。映像と音声信号ををデジタルで高速伝送するスーパースリムタイプのイーサネット対応ハイスピードHDMIケーブルです。ケーブルは端子の耐摩耗性も強く耐久性があるので使用寿命が長いです。金メッキの端子が経年変化による 信号の劣化が起こりにくいです。受信妨害にも避けられます。高品質なPVC外皮、弾性線材で簡単に切断されなくて絡まりにくいです。HDMI規格1.4対応:1080p(Full HD)と2160p(4K)の高解像度、色深度 48 bit(ディープカラー)の鮮やかで豊かな映像を楽しめます。3DとHDCPも対応しています。【対応機種】。CANON(キヤノン)機種に対応しております。HTC-100の互換品としてご使用ください。※CANON純正品ではございません。【デジタルカメラ】。★IXYシリーズ。1・3。10S・30S・31S。32S・50S・51S。210 IS・220 IS・510 IS。830 IS・930 IS。210F・220F・400F。410F・420F・430F。600F・610F・620F。600F×Samantha Thavasa Petit Choice。DIGITAL 210 IS・DIGITAL 220 IS。DIGITAL 510 IS・DIGITAL 830 IS。★EOS。1D Mark IV・1D X。5D Mark II・5D Mark III。5D Mark IV・5Ds・5Ds R。6D・6D Mark II。7D・7D Mark II。50D・60D・60Da。70D・80D。8000D・9000D。EOS RP・EOS R。EOS M・EOS M2。EOS M3・EOS M10。EOS-1D Mark IV・EOS-1D X。EOS-1D X Mark II。Kiss X3・Kiss X4。Kiss X5・Kiss X6i。Kiss X7・Kiss X7i。Kiss X8i・Kiss X9。Kiss X9i・Kiss X50。Kiss X70・Kiss X80。Kiss X90。★PowerShotシリーズ。S90・S95・S100。S110・S120・S200。SX1 IS・SX20 IS・SX30 IS。SX160 IS・SX200 IS・SX210 IS。SX40 HS・SX50 HS・SX60 HS。SX230 HS・SX260 HS・SX280 HS。SX500 IS・SX510 HS・SX510 IS。SX530 HS。D20・D30。G1 X・G3 X・G11。G12・G15・G16。【ビデオカメラ】。★iVIS。G21・G40・GX10。HF G10・HF G20・HF G40。HF M31・HF M32・HF M41。HF M43・HF M51・HF M52。HF R10・HF R11・HF R21。HF R31・HF R32・HF R41。HF R42・HF R52・HF R62。HF R72・HF R82・HF R700。HF R800。HF S10・HF S11・HF S21。HF10・HF11・HF20。HF21・HF100。HG10・HG21。★その他。mini X。mini。など。すべての対応機種を記載できていない場合がございます。
ブラック ケーブル長(m)1.5 コネクタ形状HDMI(タイプA)オス 19ピン-ミニHDMI端子(タイプC)オス 19ピン プラグ金メッキ ケーブル種類スタンダード ケーブルタイプHDMI(オス)to mini HDMI(オス)変換ケーブル 変換タイプオス-オス
1本
989 税込1,088
4日以内出荷

Description。Please note, these machines are built to order have an estimated lead time of 4 business days before shipping。This is the Shapeoko 4 XL, nearly double the cutting area of the Shapeoko 4 Standard! The Shapeoko is a 3-axis CNC Machine kit that allows you to create your 2D and 3D designs out of non-ferrous metals, hardwoods, and plastics. The Shapeoko 4 XL is designed to be affordable enough for any shop and powerful enough to do real work. Don't let the size intimidate you! This is an entry-level CNC machine designed for hobbyists, artists, and fabricators!。Each Shapeoko 4 XL has a cutting area of 838.2mm(X)x 444.5 mm(Y)x 101.6mm(Z)(33"×17.5"×4")and an overall footprint of 1270mm(X)x 609.6mm(Y)x 482.6mm(Z)(50"×24"×19"). The power cable included in this kit is designed for the United States National Plug Standard. Don't forget you can put whatever you want on the adapter ring(as long as it fits), whether that's a laser, 3D print extrusion head, or a marker. Get creative!。Upgrades from the Shapeoko 3 include:New, more rigid v-wheel design。15mm belts。Inductive homing switches。New electronics。Integrated t-slot Hybrid Table(OPTIONAL)。Fully-supported Y extrusions。Leadscrew-driven Z-axis。New, more rigid 65mm router mount。Sweepy 65mm V2 dust boot。Note:This item is non-returnable. If this item arrives damaged or is not functioning properly, please do not hesitate to contact us to see if further actions may be taken.。Not Compatible with the Shapeoko 4:Expansion Packs。T-Track Clamp Kits。Z-Plus。Proximity Switch Kit。Maintenance Kit。Shapeoko 3 Bit Setter。HDZ 4.0。。Features。Footprint:1270mm×609.6mm×482.6mm(50"×24"×19")。Cutting Area:838.2mm×444.5mm×101.6mm(33"×17.5"×4")。Weight 137lbs.。Operating System:Mac(OSX 10.14 or higher)or PC(Windows 8.1 or 10, Intel or AMD)
アズワン品番67-0428-90
1個
659,800 税込725,780
33日以内出荷

Description。The SN74HC595N is a simple 8-bit shift register IC. Simply put, this shift register is a device that allows additional inputs or outputs to be added to a microcontroller by converting data between parallel and serial formats. Your chosen microprocessor is able to communicate with the The SN74HC595N using serial information then gathers or outputs information in a parallel(multi-pin)format. Essentially it takes 8 bits from the serial input and then outputs them to 8 pins.。This small DIP packaged IC contains an 8-bit, serial-in parallel-out shift register that feeds an 8-bit D-type storage register with parallel 3-state outputs.。Note:。This is a drop-in replacement for the 74HC595 shift register IC and should function just fine in any application the previous version could.。Get started with the Shift Register Guide。Features。8-Bit Serial-In, Parallel-Out Shift。Wide Operating Voltage Range of 2 V to 6 V。High-Current 3-State Outputs Can Drive Up to 15 LSTTL Loads。Low Power Consumption:80-μA。±6-mA Output Drive at 5 V
アズワン品番67-0420-82
1個
219 税込241
33日以内出荷

Description。Sweepy 2.0 is our new Dust Boot made from clear polycarbonate.。Version 2.0 features a number of enhancements, that stem from customer feedback. These include:Sweepy 65 V2 - now can now travel up and down the spindle body allowing greater flexibility when milling。Now fits a 2.5" Shopvac as standard。Includes adapters for:2.5" direct hose。2.25" shop vac。36mm Festool/Fein。Includes our affectionally-named "Winston" a clear brush free base for 3d carving and video making。This 69mm size is for the Dewalt spindles.。Sweepy mounts directly to your spindle and is clamped with a machined quick-release. The compact design means that no travel is lost, and it works with any Shapeoko Z-axis with no adapters. The lower half is detachable and held in place using neodymium magnets, which means that the top half remains in place while the lower half detaches for easy access when changing bits.。(For the legal sticklers out there, the Shapeoko and Compact Router shown in the photos are not included with Sweepy.)
アズワン品番67-0429-12
1個
20,980 税込23,078
欠品中

Description。Leveraging the ultra powerful Artemis Module, the SparkFun MicroMod Artemis Processor is the brain board of your dreams. With a Cortex-M4F with BLE 5.0 running up to 96MHz and with as low power as 6uA per MHz(less than 5mW), the M.2 MicroMod connector allows you to plug in a MicroMod Carrier Board with any number of peripherals. Let's have a look at what this processor board has to offer! If you need Machine Learning capabilities, Bluetooth, I2C functionality to connect to all our amazing Qwiic boards, and more the Artemis Processor is the perfect choice for your MicroMod Carrier Board.。At the heart of SparkFun's Artemis Module is Ambiq Micro's Apollo3 processor, whose ultra-efficient ARM Cortex-M4F processor is spec'd to run TensorFlow Lite using only 6uA/MHz. We've routed two I2C buses, eight GPIO, dedicated digital, analog, and PWM pins, multiple SPI as well as QuadSPI, and Bluetooth to boot. You really can't go wrong with this processor. Grab one today, pick up a compatible carrier board, and get hacking!。MicroMod is a modular interface ecosystem that connects a microcontroller "processor board" to various "carrier board" peripherals. Utilizing the M.2 standard, the MicroMod standard is designed to easily swap out processors on the fly. Pair a specialized carrier board for the project you need with your choice of compatible processor!。Get Started with the MicroMod Artemis Processor Guide。Features。Artemis General Features。1M Flash / 384k RAM。48MHz / 96MHz turbo available。6uA/MHz(operates less than 5mW at full operation)。48 GPIO - all interrupt capable。31 PWM channels。Built in BLE radio and antenna。10 ADC channels with 14-bit precision with up to 2.67 million samples per second effective continuous, multi-slot sampling rate。2 channel differential ADC。2 UARTs。6 I2C buses。6 SPI buses。2/4/8-bit SPI bus。PDM interface。I2S Interface。Secure 'Smart Card' interface。FCC/IC/CE Certified(ID Number 2ASW8-ART3MIS)。Specific Peripherals made available on MicroMod Artemis:1x USB dedicated for programming and debug。1x UART with flow control。2x I2C。1x SPI。1x Quad-SPI。8x Fast GPIO。2x Digital Pins。2x Analog Pins。2x PWM。1x Differential ADC pair。Status LED。VIN Level ADC。Additional peripherals are available but are shared on dedicated MicroMod pins.
アズワン品番67-0423-05
1個
4,398 税込4,838
33日以内出荷

HIKVISION DS-2AE4225T-D3 低照度 光学 25 倍 直付・埋込 PTZ カメラは暗い場所でも高画質の画像を撮影することができます。内蔵 CMOS チップにより、WDRおよび 1920 × 1080 のリアルタイム解像度が可能になります。25 倍光学ズームと、IR カットフィルターにより、広大な領域にわたってより多くの詳細を提供します。 1/2.8” CMOS 解像度 1920 × 1080 25 倍光学ズーム、16 倍デジタルズーム 120dB true WDR (ワイドダイナミックレンジ) 3D インテリジェントポジショニング TVI/AHD/CVI/CVBS ビデオ出力切り替え可能
取付任意の様々な取付モード 質量(g)約2000 電源(V)DC12 消費電力(W)最大12 寸法(Φ×mm)【屋内】165×179.5/【天井】165×168 解像度1920×1080 動作温湿度範囲-30~65℃(-22~149°F)/90% 言語表示【メニュー】英語 イメージセンサー1/2.8”CMOS
1台
89,980 税込98,978
4日以内出荷