カテゴリ
- 制御機器(5)
- 測定用品(5)
- 学童・教育用品(3)
- バイク部品(2)
- メカニカル部品(2)
- 配管・水廻り設備部材(2)
- パソコン/周辺機器(2)
- 作業工具(2)
- 日用品(1)
- 科学研究・開発用品(1)
- 建築金物(1)
- 建材・エクステリア(1)
- 自動車純正部品(1)
- 安全保護具(1)
- 手袋(1)
- コンプレッサー・空圧機器・ホース(1)
絞り込み
ブランド
- Mitutoyo(ミツトヨ)(4)
- SPARKFUN(3)
- オーム電機(2)
- MDF(エムディーエフ)(2)
- KINGBRIGHT(2)
- StarTech.com(2)
- Wera(1)
- セキスイ(1)
- タカチ電機工業(1)
- TRUSCO(1)
- KANON(中村製作所)(1)
- WAKI(和気産業)(1)
- スバル(1)
- TOTAKU/トータク(ナガセルータック/旧:東拓工業)(1)
- TChic(1)
- TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(1)
- 吉川国工業所(1)
- サンキープ(旧:サンユー印刷)(1)
- RS PRO(1)
- ブランドをもっと見る
エコロジープロダクト
「it-13」の検索結果

TAC耐熱ダクト IT-13(自由配管)
TOTAKU/トータク(ナガセルータック/旧:東拓工業)(1件のレビュー)¥27,980~税込¥30,778~1本翌々日出荷アルミポリエステルクロスと亜鉛メッキ鋼板を使用し、130℃以下で使用可能です。特殊ラミネートフィルムを採用。表面擦れによる発塵を低減します。伸縮が自由自在で、収納、保管、輸送が容易です。用途クリーンルームをはじめ低発塵を要求される環境での送・排気用。温風発生装置の吸排気。適合流体空気(送風)材質アルミポリエステルクロス長さ(m)5色シルバー使用温度範囲(℃)-20~130最高使用圧力(MPa)0.007機能ダクト(送風)・耐熱性有RoHS指令(10物質対応)対応特性耐熱、低発塵性
エスロン HI継手透明ブルー チーズ
セキスイ(2件のレビュー)¥119税込¥1311個当日出荷から7日以内出荷本体が透明ブルーのため、エスロン接着剤S83(白)を使用する事で、施工後に塗布の有無を確認できます。エスロンHIパイプの専用継手です。用途エスロン接着剤NO83(白)御使用されることで、接着剤の塗布確認が養生(乾燥)後にも確認できます。建物内の給水配管に使用します。材質水道用耐衝撃性硬質ポリ塩化ビニル形状チーズ色透明ブルータイプHI使用流体給水最高使用温度(℃)40未満
給水用塩ビHI-TS継手(耐衝撃タイプ) チーズ
エスロン¥109税込¥1201個当日出荷耐食性に優れた硬質塩化ビニール製の継手です。独自にHIゴールド樹脂を開発採用し、従来の樹脂に比べると2倍以上の耐衝撃性能と4倍以上の接着強度を発揮できるようになりました。用途集合住宅・戸建住宅・店舗・施設などの給水管専用継手。耐衝撃性硬質塩化ビニル継手(HIパイプ)用継手。材質耐衝撃性硬質ポリ塩化ビニル(HI-PVC)RoHS指令(10物質対応)対応
アラミド手袋インナー手袋(裏面 キュプラ(ベンベルグ ))
TRUSCO¥1,598税込¥1,7581双当日出荷表面はアラミド長繊維を使用し、裏面は吸汗性に優れたキュプラ(ベンベルグ[[R上]])長繊維を使用しているため、装着感が良く、手の蒸れを防ぎます。 13ゲージで薄いため、インナー手袋に最適です。用途耐切創インナー手袋として。トラスコ品番116-3096厚さ(mm)1.3質量(g)22規格EN388 2003、EN388 2016機能耐切創、吸汗性材質(繊維部)アラミド繊維、裏:キュプラ(ベンベルグ(R))、ポリエステル耐切創性3、3/C
ぬくもり手すり35 PC壁受
WAKI(和気産業)¥499税込¥5491個翌々日出荷取付簡単な手すり金具です部品が2つに分かれているので角度調整が簡単です丸棒の太さ35mmに対応します手すりの先端から6cm以内にブラケットAを丸棒に通しますブラケットAとBを重ね座金をおいて六角ボルトでゆるめに仮固定します取付位置を決めたら壁面に長いビスで固定し六角レンチでボルトを固定します材質ABS樹脂色ブロンズ適合径(Φmm)35
モーター DC用 130-1.5V
オーム電機¥158税込¥1741個翌々日出荷工作用のモーターです用途DC用無負荷回転数(min-1[r.p.m])8340無負荷電流(A)0.20適正電圧(V)DC1.5
らくらくり~ん リット
TChic¥6,598税込¥7,2581箱(14枚)5日以内出荷対角線を加えただけで空間に広がりやリズムをもたらし、無際限なパターンを創出します。用途屋内壁、屋内床、屋外壁、屋外床形状300角平厚さ(mm)9寸法(mm)294×294、目地共:300×300質量(kg)23/箱枚数あたり必要数:11.5(枚/m2)グリーン購入法適合施工内容【推奨施工方法】[屋内壁]内装接着剤張り、[屋内床、屋外床]床タイル張り、床圧着張り、セメントペースト張り、改良圧着張り、[屋外壁]外装有機系接着剤張り、SMG工法、部分接着剤張り(直張り)工法、リベット工法、SBH工法
小型放熱ケース HITシリーズ
タカチ電機工業(2件のレビュー)¥4,898~税込¥5,388~1台6日以内出荷タカチ電機工業製品の穴加工、印刷など加工見積のご相談に対応します!問い合わせフォームはこちら。※タカチ電機工業製品の加工に関する専用の問い合わせ窓口となります。予めご了承ください。材質(ゴム足)ポリウレタン色(ゴム足)ブラックRoHS指令(10物質対応)対応
チタニウムリムストライプ レタリングあり
MDF(エムディーエフ)(2件のレビュー)¥4,498~税込¥4,948~1セット4日以内出荷から10日以内出荷チタンの輝きをホイールに!。モタード・スクーター・スーパースポーツ・・・。すべてのバイクの足周りをラインで引き締める。貼るだけでバイクのイメージが大きく変わるMDFリムストライプ!2種類のライン幅、8~21インチまで1インチ刻みで対応します。8~21インチに対応。1インチ刻みで専用サイズをご用意しています。紫外線対策UV加工済!。紫外線による焼け、色落ちを防ぐUV加工を施してあります。厚手3層シート加工!。粘着面、印刷面、保護面の3層構造。カッティングシートとは違い厚手高級仕上げです。半円形先端カット!。外周のカットに角がなく、剥れを防止する形状になっております。貼りやすい4分割構造!。ホイールの外周を4分割し、ホイールを外すことなく貼り付けができます。6・10ミリの2種類!。6ミリ・10ミリのライン幅をご用意。2種類からお好みの太さを選べます。付属品MDFロゴステッカー、貼付け説明書
チタニウムリムストライプ レタリングなし
MDF(エムディーエフ)(1件のレビュー)¥4,498~税込¥4,948~1セット8日以内出荷から10日以内出荷チタンの輝きをホイールに!。モタード・スクーター・スーパースポーツ・・・。すべてのバイクの足周りをラインで引き締める。貼るだけでバイクのイメージが大きく変わるMDFリムストライプ!2種類のライン幅、8~21インチまで1インチ刻みで対応します。8~21インチに対応。1インチ刻みで専用サイズをご用意しています。紫外線対策UV加工済!。紫外線による焼け、色落ちを防ぐUV加工を施してあります。厚手3層シート加工!。粘着面、印刷面、保護面の3層構造。カッティングシートとは違い厚手高級仕上げです。半円形先端カット!。外周のカットに角がなく、剥れを防止する形状になっております。貼りやすい4分割構造!。ホイールの外周を4分割し、ホイールを外すことなく貼り付けができます。6・10ミリの2種類!。6ミリ・10ミリのライン幅をご用意。2種類からお好みの太さを選べます。付属品MDFロゴステッカー、貼付け説明書
LilyPad Sewable Electronics Kit
SPARKFUN¥31,980税込¥35,1781個33日以内出荷Description。The LilyPad Sewable Electronics Kit lets you explore the wonderful world of electronic sewing(e-sewing)and e-textiles through a series of introductory projects using the LilyPad system. You'll learn how to sew basic circuits to light up LEDs, control them with buttons and switches and even experiment with a pre-programmed LilyMini circuit that reacts to ambient light levels. In addition to LilyPad LEDs and battery holders, the kit comes with two LilyPad ProtoSnap boards that let you explore the circuit before you sew the pieces into a project.。The full-color LilyPad Sewable Electronics Kit Guide(included)contains step-by-step instructions for using LilyPad pieces to create four complete sewable circuit projects with conductive thread. Easy-to-follow diagrams and troubleshooting tips make this a great introductory resource for crafters and creatives.。LilyPad is a wearable technology developed by Dr. Leah Buechley and cooperatively designed by Dr. Buechley and SparkFun. Each LilyPad component was creatively constructed with large sew tabs to allow for stitching into clothing. Various input, output, power and sensor boards are available. They're even washable!。Note:A portion of this sale is given back to Dr. Buechley for continued development and education in e-textiles.。Note:Due to the requirements of shipping the batteries in this kit, orders may take longer to process and therefore do not qualify for same-day shipping. Additionally, these batteries can not be shipped via Ground or Economy methods to Alaska or Hawaii. Sorry for any inconvenience this may cause.。Examples。Sewable Electronics Projects:Project 1:Glowing Pin。Project 2:Illuminated Mask。Project 3:Light-Up Plush。Project 4:Night-Light Pennantアズワン品番67-0424-05
SparkFun Beefcake Relay Control Kit Ver. 2.0
SPARKFUN¥3,198税込¥3,5181個33日以内出荷Description。Your 5V system can wield great power with this big, beefy relay board. How does 10A on the NC contacts and 20A on the NO contacts at 220VAC sound? The SparkFun Beefcake Relay Control Kit contains all the parts you need to get your high-power load under control. Only minimal assembly is required!。The heart of the board is sealed, SPDT 20A/10A Relay. The relay is controlled by 5V logic through transistor, and an LED tells you when the relay is closed. This is kit, so it comes as through-hole parts with assembly required, which makes for some nice soldering practice. Screw terminal connectors on either side of the board make it easy to incorporate into your project.。There are some pretty beefy traces connecting the relay to the load pins, but the 3-pin terminals are only rated for 15A max! If you plan on connecting larger load, you'll need to solder directly to the board. As always with high current and voltage, play it safe and use your judgment when deciding how much of load you want to put on board -- in open airflow the PCB can handle the full 20A for few minutes at time, but in an enclosed area heat can build up.。Note:Please keep in mind that this board is really meant for someone with experience and good knowledge of electricity. If you're uncomfortable soldering or dealing with high voltage, please check out the IoT Power Relay. The IoT Power Relay is fully enclosed, making it lot safer.。Get Started With the Beefcake Hookup Assembly Guide。Features。Voltage Rating:220VAC/28VDC。VCC requirements:4-6V, 150mA capable。SPDT pins exposed(Form C)。14 AWG screw terminals for relay connections.。10 AWG solder lugs for relay connections.。Flyback diode included。Zener recovery diode included(decreases turn-off time)。Heavy oz. copper on PCBアズワン品番67-0424-03
SparkFun Discrete Semiconductor Kit
SPARKFUN¥7,198税込¥7,9181個33日以内出荷Description。If you do anything with electronics, you're probably already using transistors, but you're probably using them in large, prepackaged clusters of just one type. The SparkFun Discrete Semiconductor Kit addresses your needs of only needing oneアズワン品番67-0423-99
17.3インチ対応ノートパソコンバックパック/プロ仕様ITガジェットリュック/エルゴノミクス対応ビジネスリュック
StarTech.com¥27,980税込¥30,7781個当日出荷17.3インチ型ラップトップ対応:ノートPC/タブレット収納コンパートメントを上層に配置し、クッションで落下時の衝撃から保護。マジックテープストラップ付きPCポケット、ジッパーつきタブレットポケットでデバイスを固定。 680Dバリスティックナイロン製、頑丈なスチールジッパーを使用。着脱式ケース:リュック下層のリムーバブルケースにサイドポケットからアクセス可能。ノートパソコン充電器、ディスプレイアダプター、マウス、メモリーカード、各種ツールの整理と収納に。 ケースサイズ27×13×8cm。 考え抜かれた設計:レイアウトが調整できるマジックテープ仕切り付きITアクセサリーケース、ゴムバンド格子に小型デバイスやケーブルを収納。ケースを外してメインコンパートメントを拡張可能。ボトルホルダー、複数ポケットあり。 置いても倒れない自立設計。 疲れない快適リュック:肩や背中に優しい形状と通気性に優れたパッドで体にかかる負荷を軽減。柔らかく握りやすい持ち手と調整可能ショルダーストラップを使用、背負っても手に持っても快適なデザイン。 旅行・通勤・出張に:スーツケースのトロリーに固定できるストラップ付き、オフィスや空港への移動に最適。一般的なエアラインおよびTSAの機内持ち込み規定に対応、空港チェックポイントでも安心して使えるビジネスリュック用途短期・長期の出張で使用長さ(mm)335幅(mm)195質量(kg)1.5色ブラック高さ(mm)450寸法(cm)ケース:27×13×8機能リムーバブルケース付き上下2気室/高耐久性バリスティックナイロン製/ノートPC & タブレットポケット付き保証期間ライフタイム対応インチサイズ17.3RoHS指令(10物質対応)対応特性耐衝撃
フック用収納ストラップセット (強力)
Wrap-It¥2,998税込¥3,2981セット当日出荷セット内容:10インチストラップ ×2、13インチストラップ ×2、17インチストラップ ×2。Heavy-Duty Wrap-It ストレージストラップは頑丈です。高耐久のポリプロピレン、産業用強度のフックとループ、錆びに強いハトメで作られており、屋内外で長く使用できるよう設計されています。ケーブル、ホース、ロープなどを整理して吊るし、保管が可能です。家、ガレージ、作業場、倉庫、RV、ボート、トラックなどで整理整頓に最適です。耐候性:耐候性に優れたポリプロピレンと錆びに強いハトメにより、屋外や海洋環境での使用が可能です。多目的:ケーブル以外にも様々なアイテムの整理に使用できます。使いやすい:タブ付きで簡単に開けられます。超強力:産業用強度のフックとループファスナーで最大50ポンド(約22.7kg)まで対応します。1インチ=2.54センチ、1フィート=0.3048メートル用途コード、ホース、ロープなどを整理、吊り下げ、保管に。家やガレージ、ショップ、小屋、RV、ボート、トラックなどの整理整頓に。推奨用途(10インチ):延長コード(25 フィート~ 50 フィート)、ジャンパーケーブル、電動工具、クリスマスライト、ロープの整理に。推奨用途(13インチ):延長コード(25 フィート~ 75 フィート)、ジャンパーケーブル、タイダウンストラップ、高圧洗浄機のホースと電源コード、ドックライン、スキーロープの整理に。推奨用途(17インチ):延長コード(50 フィート~ 100 フィート)、ガーデンホース(25 フィート~ 50 フィート)、掃除機用ホース、高圧洗浄機ホース、エアホース、ロープの整理にサイズ【最大巻き付け周囲長】9 inch(22.9 cm)、12 inch(30.5 cm)、16 inch(40.6 cm)【最大巻き付け直径】2.9 inch(7.3 cm)、3.8 inch(9.7 cm)、5.1 inch(12.9 cm)サイズ(inch)1.5×10(3.8 cm×25.4 cm)、2×13(5.1×33 cm)、2×17(5.1×43.2 cm)入数6ハトメ【開口部】0.63inch(1.6 cm)
ビットラチェットドライバーセット
Wera¥9,998税込¥10,9981セット翌日出荷ラチェット機構がハンドルに完全に組み込まれているため非常に便利で楽に作業ができます。人間工学に基づいた時計回り/反時計回り、ポジション0への切り替えができます。"Take it easy"色分けシステム:イズ表記と刃先の色分けにより必要なビットを簡単に見つけることができます。ラチェットドライバー14本セットです。汎用タフビット13種あります。(プラスドライバー、ポジドライブ、トルクス、六角ソケット、溝付き)用途手動・工作機械作業用。6.35ミリ六角ビット用マグネット式ビットホルダーセット内容ラチェットビットホルダー 1/4"X102mm(05051492001)、プラスビット PH 1・2 X50mm(05059550001・05059552001)、ポジビット PZ 1・2 X50mm(05059920001・05059922001)、トルクスビット TX 10・15・20・25 X50mm、六角ビット 2.5・3・4・5 X50mm、マイナスビット 0.8X5.5X50mm寸法(mm)110×145×40コーティングビット:ニッケルメッキビット全長(mm)50
スライドキャスター
吉川国工業所¥719税込¥7911袋(4個)3日以内出荷スカンジナビアスタイル専用キャスター種類やカラーが豊富な【like-it】スカンジナビアスタイルのバスケットのオプション・キャスター。 簡単取り付け、移動がらくらく。「目隠しランドリーバスケットSCB-13」、「ランドリーサポートバスケットSCB-6」に取り付けられます。材質ポリプロピレン、スチール、ナイロン(台座)寸法(幅W×奥行D×高さH)(mm)38×53×59
Kingbright LED, 赤, スルーホール実装, 3 mm 砲弾型 (T-1), L-1334IT
KINGBRIGHT¥299税込¥3291袋(5個)翌々日出荷仕様●LED色: 赤●パッケージタイプ: 3 mm (T-1)●実装タイプ: スルーホール実装●LED数: 1●順方向電圧: 2.5 V●光度: 12.5 mcd●ピン数: 2●ビュー角: 130 °●レンズ形状: 砲弾型●主波長: 625 nm●寸法: 3mm●Kingbrightスルーホール円筒型LEDシリーズ. Kingbrightの円筒型シリーズのスルーホールLEDは、円筒型拡散レンズを備え、3 mm及び5 mmのパッケージから選択可能です。 このLEDは、非常に信頼性が高く、長寿命で頑丈です。 また、消費電力も低くなっています。 Kingbrightの円筒型LEDは、さまざまなスルーホールLED用途のニーズを満たします。. 選択可能な色: 緑、赤、オレンジ、黄 さまざまな視野角RoHS指令(10物質対応)対応
USB 3.0 ハブ/USB Type-A接続/USB 3.1 Gen 1/4ポート(3x USB-A, 1x USB-C)/バスパワー/各種OS対応/SuperSpeed 5Gbps ハブ
StarTech.com¥7,598税込¥8,3581個翌々日出荷USB 3.0バスパワー4ポートハブ:ノートPCのUSB Type-AホストポートにUSB-Aポート3口とUSB-Cポート1口を増設。すべての接続デバイスで最大4.5W(5V/0.9A)の電力を共有。USB 1.1/2.0と下位互換。5Gbpsスピード性能:USB 3.0 SuperSpeed に対応(USB 3.1 Gen 1 / USB 3.2 Gen 1)。すべてのダウンストリームデバイスで5Gbpsを共有。USBメモリー、データストレージデバイス、キーボード、マウス、ウェブカメラ、ヘッドセットなどの接続に最適。コンパクト & ポータブル:デスクトップでの使用、または携帯用としても便利な軽量ハブ。頑丈なプラスチック筐体に14cmの一体型ケーブルが付いた小型設計(75mm x 40mm x 13mm)。幅広いOS互換性:メジャーなOS各種に対応(Windows/macOS/Linux/iPadOS/Chrome OS/Android)。ドライバーのインストールが要らない簡単セットアップ。ITプロに選ばれ続ける対応:メーカーによる製品に関する質問や相談の無料・無期限対応用途ハブを携帯し、外出先でも各種USB周辺機器の接続に対応。オフィス、家庭、ホットデスク環境に最適。MacBook、Ultrabookなどノートパソコン、デスクトップPCの接続機能を拡張しアップグレードポート数4仕様【ハードウェア/業界標準】USB3.0-USB1.1/2.0と下位互換性あり、【バス型】USB3.0、【高速充電ポート】なしセット内容4ポートUSB3.0ハブ材質【エンクロージャ】プラスチック長さ(mm)75幅(mm)40色ブラックサイズコンパクト高さ(mm)13質量(g)40電源USB電源対応OSOSに依存せず。ソフトウェアやドライバは不要湿度(%RH)0~90保存温度(℃)-20 ~ 60動作温度(℃)0~60電源供給方式バスパワーケーブル長(cm)7インターフェイスUSB 3.0転送速度(Gbps)【最大データ】5インターフェイス-アップストリームUSB 3.0インターフェイス-ダウンストリームUSB 3.0コネクタ形状-アップストリームType-Aコネクタ形状-ダウンストリームType-A、Type-C
TE Connectivity コネクタ端子 (圧着端子) メス CST-100 IIシリーズ 圧着 1375819-2
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))¥449税込¥4941袋(10個)翌々日出荷シリーズCST-100 II適合電線(mm2)【最小】0.1適合電線サイズ【最小】26AWG【最大】22AWGRoHS指令(10物質対応)対応結線方法圧着オス・メスメス併用可能製品CST-100 IIコネクタハウジング最大接触抵抗(mΩ)10最大動作温度(℃)105最小動作温度(℃)-55
デジマチックノギス+インプットツール(RS-232C)セット
Mitutoyo(ミツトヨ)¥92,980~税込¥102,278~1セット3日以内出荷から30日以内出荷ジョウの先端部を薄くしてあり、細溝径などの測定ができます。外側用測定面は超硬合金チップ付です。段差測定も可能です。NTDは絶対原点をもつABSタイプです。ムラなく、しっかり心地良いスライダの作動を実現しています。測定データの出力端子があり、統計的工程管理システムや計測システムが構成できます。測定範囲(mm)0~150最小表示量(mm)0.01器差(mm)±0.02デプスバーあり
デジマチックノギス+インプットツール(USB)セット
Mitutoyo(ミツトヨ)¥79,980~税込¥87,978~1セット3日以内出荷から30日以内出荷ジョウの先端部を薄くしてあり、細溝径などの測定ができます。外側用測定面は超硬合金チップ付です。段差測定も可能です。NTDは絶対原点をもつABSタイプです。ムラなく、しっかり心地良いスライダの作動を実現しています。測定データの出力端子があり、統計的工程管理システムや計測システムが構成できます。測定範囲(mm)0~150最小表示量(mm)0.01器差(mm)±0.02デプスバーあり
デジマチックノギス+インプットツール(USB)+フットスイッチセット
Mitutoyo(ミツトヨ)¥85,980~税込¥94,578~1セット3日以内出荷から30日以内出荷ジョウの先端部を薄くしてあり、細溝径などの測定ができます。外側用測定面は超硬合金チップ付です。段差測定も可能です。NTDは絶対原点をもつABSタイプです。ムラなく、しっかり心地良いスライダの作動を実現しています。測定データの出力端子があり、統計的工程管理システムや計測システムが構成できます。測定範囲(mm)0~150最小表示量(mm)0.01器差(mm)±0.02デプスバーあり
デジマチックノギス+インプットツール(RS-232C)+フットスイッチセット
Mitutoyo(ミツトヨ)¥98,980~税込¥108,878~1セット3日以内出荷から30日以内出荷ジョウの先端部を薄くしてあり、細溝径などの測定ができます。外側用測定面は超硬合金チップ付です。段差測定も可能です。NTDは絶対原点をもつABSタイプです。ムラなく、しっかり心地良いスライダの作動を実現しています。測定データの出力端子があり、統計的工程管理システムや計測システムが構成できます。測定範囲(mm)0~150最小表示量(mm)0.01器差(mm)±0.02デプスバーあり
保冷剤結露防止ソフトパック 封緘テープ付き
サンキープ(旧:サンユー印刷)¥2,998~税込¥3,298~1セット(50個)ほか6日以内出荷保冷剤の結露防止用として最適です。(キープサーモアイスの場合、KIT-0-500S、KTI-17-500S、KTI-25-500S、KTI-35-500Sは小サイズ。KIT-0-1000H、KTI-17-1100H、KTI-25-1300H、KTI-35-1300H、KTI-51-1300Hは大サイズがお勧め)。また冷え過ぎ防止効果として使用できますので、保冷カバー(キープサーモフィルムやクールマジックフィルムなど)、保冷ボックス(キープサーモボックスや断熱ボックスなど)と併用してご利用いただけます。蓄冷剤と製品が接着する際にも最適です。清潔感のある白色のクッション封筒です。封緘テープ付きなので超便利!。高い緩衝性を実現し、耐水性にも優れています。内側にエアークッションあるので輸送中の衝撃にも対応。キープサーモプラス(潜熱蓄熱材)にも有効です。用途保冷剤(保冷材、蓄冷剤、蓄冷材)の結露防止用及び冷え過ぎ防止用。クッション付き封筒として。色白仕様封緘テープ付(両面テープ)
Kingbright LED, 赤, スルーホール実装, 3 mm 砲弾型 (T-1), L-1334IT
KINGBRIGHT¥299税込¥3291袋(5個)7日以内出荷Kingbrightスルーホール円筒型LEDシリーズ. Kingbrightの円筒型シリーズのスルーホールLEDは、円筒型拡散レンズを備え、3 mm及び5 mmのパッケージから選択可能です。 このLEDは、非常に信頼性が高く、長寿命で頑丈です。 また、消費電力も低くなっています。 Kingbrightの円筒型LEDは、さまざまなスルーホールLED用途のニーズを満たします。. 選択可能な色: 緑、赤、オレンジ、黄 さまざまな視野角仕様LED色 = 赤パッケージタイプ = 3 mm (T-1)実装タイプ = スルーホール実装LED数 = 1順方向電圧 = 2.5 V光度 = 12.5 mcdピン数 = 2ビュー角 = 130 °レンズ形状 = 砲弾型主波長 = 625 nm寸法 = 3mmRoHS指令(10物質対応)対応
RS PRO フレキシブル ベース / アーム
RS PRO¥18,980税込¥20,8781個7日以内出荷仕様アームタイプ = フレキシブルRS Magnetic Base with Snake Arm. This infinitely flexible arm can be locked in any position by a single lever. It is fitted to a switchable magnetic base which has a 40kg (400N) pull. It will hold Plunger or Lever Indicators with Stems/Spigots between 3 to 13mm in diameter. Overall length of Snake Arm is 330mm Base has on / off switch Magnet Base dimensions 50 x 60 x 55mm (W x L x H) M8 arm thread into the magnetic base
電源
フェニックス・コンタクト¥76,980税込¥84,6781箱(1個)9日以内出荷電源TRIO POWERはすべて、マルチカラーLEDと集合アラーム接点を備えたスマート診断機能を備えています。これを使用して、DC OK、過負荷、短絡など、すべての重要な状態が通知されます。組込みのマルチチャネル機器保護機能や、診断・パラメータ化のためのIO-Link インターフェースを備えた機器がオプションでご利用いただけます。コンパクトな機器は設置作業や制御盤内でのスペース要件、材料コストを削減します。したがって、電源TRIO POWERは1台の機器で電源の信頼性を提供します。高さ(mm)135種類電源の電圧/AC電圧(V)通常の国内グリッド/3×400 AC、3×480 AC取付寸法(mm)【設置時あき 上/下】50 / 50【設置時あき 右/左】0 / 0接続【並列】あり(ダイオードで電力と冗長性を向上させるため)【直列】あり、出力電圧の向上用(SELVの制限を遵守すること)制御(逸脱)< 1 % (負荷の変化、スタティック10 % ... 90 %)、< 3 % (負荷の変化、ダイナミック10 % ... 90 %)、< 0.1 % (入力電圧の変化±10 %)周波数範囲(Hz)50...60±10 % (fN)抵抗フィードバック電圧/≦ 35 V DC保護回路過電流保護; バリスタ立ち上がり時間≦ 1 s (UOut = 10 % ... 90 %)出力電圧可変範囲(V)24 DC ... 28 DC (> 24 DC、定量制限あり)定格出力電圧(V)24 DCRoHS指令(10物質対応)対応過電圧保護(V)出力(OVP)/≦ 35 DC